All Category

Oil Skimmers

Oil-water separator / oil skimmer is a machine that can separate oil and water mixed in one liquid separately. Among them, the device used to collect floating oil is called oil skimmer. . The oil skimmer is characterized by rotating a special belt and collecting floating oil adhering to the tank or washing layer in the factory. Many of the devices themselves are compact, so they can be used even if the installation site is small, and there is no need for operation.
View : Grid List
Filter

37 Item(s)

Set Ascending Direction
  1. Sera Power 200 Super
    Katakura Industries Sera Power 200 Super
    A product that activates water with far infrared rays radiated from special ceramics and suppresses putrefaction and deterioration of water-soluble oils. Twelve ceramics that emit the best far-infrared rays are built in a stainless steel container. The effect is semi-permanently sustainable. Exte... Read More
    Dimension (mm)  55×55×75  Main Application  Stainless steel 
    from S$299.90
    Min. 2 days
  2. Oil gap adapter
    GiGA SELECTION Oil gap adapter
    Rating:
    60%
    from S$29.99
    Min. 2 days
  3. Oil skimmer replacement belt
    GiGA SELECTION Oil skimmer replacement belt
    from S$109.90
    Min. 5 days
  4. Circular filter
    GiGA SELECTION Circular filter
    An impeller is attached to the main body. This causes overflow and assists in the recovery of floating oil in large tanks where oil clearance alone cannot reach. The height can be adjusted. If you use a filter net, you can easily collect chips. A controller is attached, and the power supply, rota... Read More
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  100×140×260  Power Consumption (W)  Operating time (minutes)  10/20/30/40  Rotational speed  4 steps  Mass (kg)  Waiting time  10/20/30/40 minutes  Power Input (V)  Single phase 100 
    from S$1,199.00
    Min. 4 days
  5. Oil gap + magnet type + remote control type
    GiGA SELECTION Oil gap + magnet type + remote control type
    The impeller at the bottom of the main body causes a vortex, and by efficiently collecting the floating oil, the recovery speed and range are dramatically increased. The height can also be adjusted. You can choose between self-supporting type and magnet type. The vortex effect of the impeller gre... Read More
    from S$1,999.00
    Min. 6 days
  6. Oil gap + self-supporting + dial type
    GiGA SELECTION Oil gap + self-supporting + dial type
    The impeller at the bottom of the main body causes a vortex, and by efficiently collecting the floating oil, the recovery speed and range are dramatically increased. The height can also be adjusted. The vortex effect of the impeller greatly improves recovery efficiency! An adapter sold separately... Read More
    from S$1,299.00
    Min. 6 days
  7. Oil gap + self-supporting + dial type
    GiGA SELECTION Oil gap + self-supporting + dial type
    The impeller at the bottom of the main body causes a vortex, and by efficiently collecting the floating oil, the recovery speed and range are dramatically increased. The height can also be adjusted. You can choose between self-supporting type and magnet type. The vortex effect of the impeller gre... Read More
    from S$1,599.00
    Min. 6 days
  8. Replacement impeller for fine bubble purifier
    GiGA SELECTION Replacement impeller for fine bubble purifier
    Consumables for fine bubble purification equipment. For GSBF151-SET Replacement guideline 6 months
    from S$55.99
    Min. 6 days
  9. Bracket for oil gap
    GiGA SELECTION Bracket for oil gap
    It is an option and consumable item for oil gaps.
    from S$149.90
    Min. 6 days
  10. Circu filter adapter
    GiGA SELECTION Circu filter adapter
    Adapter for oil gap (GSO-1H) and circu filter GSC-1. * The adapter is sold separately from the main unit.
    Power Supply  Single phase 100V 
    from S$35.99
    Min. 6 days
  11. Slide scraper for oil gap
    GiGA SELECTION Slide scraper for oil gap
    It is an optional item for oil gaps. You can change the hose type to a scraper.
    from S$58.99
    Min. 6 days
  12. Hose Scraper for Oil Gap
    GiGA SELECTION Hose Scraper for Oil Gap
    It is an option and consumable item for oil gaps.
    from S$109.90
    Min. 6 days
  13. Oil skimmer
    Kogi Oil skimmer
    from S$179.90
    Min. 2 days
  14. Replacement pump for fine bubble purifier
    GiGA SELECTION Replacement pump for fine bubble purifier
    Consumables for fine bubble purification equipment. For GSBF152-SET Replacement guideline 12 months
    from S$359.90
    Min. 6 days
  15. Oil skimmer Belt for oil kid
    Kogi Oil skimmer Belt for oil kid
    Trusco Part No.  160-9422 
    from S$199.90
    Min. 3 days
  16. Timer switch
    GiGA SELECTION Timer switch
    Lost operation is possible. (The color is white or black. You can't choose.)
    from S$149.90
    Min. 6 days
  17. Separator for oil gap
    GiGA SELECTION Separator for oil gap
    It is an optional item for oil gaps.
    from S$199.90
    Min. 6 days
  18. Replacement impeller for fine bubble purifier
    GiGA SELECTION Replacement impeller for fine bubble purifier
    Consumables for fine bubble purification equipment. Replacement guideline 6 months
    Suitable Models  GSBF151-SET 
    from S$55.99
    Min. 6 days
  19. Power switch
    GiGA SELECTION Power switch
    The power can be turned on and off without plugging and unplugging.
    from S$27.99
    Min. 6 days
  20. Air adjustment valve for fine bubble purification device
    GiGA SELECTION Air adjustment valve for fine bubble purification device
    Consumables for fine bubble purification equipment. For adjusting air flow rate
    from S$35.99
    Min. 6 days
  21. Air hose for fine bubble purification device
    GiGA SELECTION Air hose for fine bubble purification device
    Consumables for fine bubble purification equipment. For air supply Cut within 20 cm and use Replacement guideline 6 months
    from S$19.99
    Min. 6 days
  22. Oil skimmer Oil kid
    Kogi Oil skimmer Oil kid
    Efficient floating oil recovery: By adopting a squeeze roller, oil and water can be separated efficiently because water such as coolant adsorbed on the belt can be squeezed out. Easy to install: L-shaped body and self-supporting stand allow even in narrow spaces Easy to install Belt replacement i... Read More
    from S$1,999.00
    Min. 3 days
  23. Oil catch oil water separator
    KANETEC Oil catch oil water separator
    Mass (kg)  4.2  Power Input (V)  Single phase AC200  Overall Height (mm)  440  Dimensions, Width W x Depth D x Height H (mm)  [Magnet] 50 * 73 * 55  Trusco Part No.  808-5684  Attracting Force (N)  1000 
    from S$3,399.00
    Min. 4 days
  24. Screw type oil skimmer
    RIX Screw type oil skimmer
    Reduction of running cost! No need for specific gravity difference separation tank. You will be freed from the hassle of cleaning the tank. There is no need to change the belt or adjust the squeegee. Space saving! About 60% of general belt skimmer. Energy saving! Standard motor is 6W. The power c... Read More
    Motor (W) 
    from S$2,999.00
    Min. 98 days
  25. Oil catcher (oil skimmer)
    Kogi Oil catcher (oil skimmer)
    Power Supply  AC100V 50/60Hz  Power Consumption (W)  10  Performance  Recovery volume 3 L/H (at 100% oil) 
    from S$1,999.00
    Min. 2 days
  26. Oil gap + self-supporting + remote control type
    GiGA SELECTION Oil gap + self-supporting + remote control type
    The impeller at the bottom of the main body causes a vortex, and by efficiently collecting the floating oil, the recovery speed and range are dramatically increased. The height can also be adjusted. You can choose between self-supporting type and magnet type. The vortex effect of the impeller gre... Read More
    from S$1,599.00
    Min. 6 days
  27. Air suction port for fine bubble purification device
    GiGA SELECTION Air suction port for fine bubble purification device
    Consumables for fine bubble purification equipment. For preventing foreign matter from being sucked in
    from S$35.99
    Min. 6 days
  28. Oil gap + magnet type + dial type
    GiGA SELECTION Oil gap + magnet type + dial type
    The impeller at the bottom of the main body causes a vortex, and by efficiently collecting the floating oil, the recovery speed and range are dramatically increased. The height can also be adjusted. You can choose between self-supporting type and magnet type. The vortex effect of the impeller gre... Read More
    from S$1,599.00
    Min. 6 days
  29. Floating oil recovery device  Oil Tori-chan
    THECUT Floating oil recovery device Oil Tori-chan
    from S$119.90
    Min. 23 days
  30. Base plate for oil gap
    GiGA SELECTION Base plate for oil gap
    It is an option and consumable item for oil gaps.
    from S$149.90
    Min. 6 days
  31. Fine bubble purification device
    GiGA SELECTION Fine bubble purification device
    Purifies the cutting fluid by effectively supplying oxygen with fine bubbles and floating fine dirt in the liquid! Must-see for those who are worried about the dirt and odor of the water-soluble cutting fluid! You can feel the effect even more when used in combination with the gap.
    from S$1,999.00
    Min. 6 days
  32. Replacement pump for fine bubble purifier
    GiGA SELECTION Replacement pump for fine bubble purifier
    Consumables for fine bubble purification equipment. Replacement guideline 6 months
    Suitable Models  GSBF152-SET 
    from S$329.90
    Min. 6 days
  33. Oil skimmer Scraper for oil kid
    Kogi Oil skimmer Scraper for oil kid
    Trusco Part No.  160-9423 
    from S$63.99
    Min. 32 days
  34. Adapter for oil gap (GSO-2)
    GiGA SELECTION Adapter for oil gap (GSO-2)
    Dedicated adapter for oil gap. * The main body is sold separately.
    Power Input (V)  Single phase 100 
    from S$58.99
    Min. 6 days
  35. Yamada oil drain OD-55
    Yamada Corp. Yamada oil drain OD-55
    Discontinued
  36. Circular filter adapter
    GiGA SELECTION Circular filter adapter
    Discontinued
  37. Oil skimmer
    GiGA SELECTION Oil skimmer
    An impeller is attached to the main body. This causes overflow and dramatically increases the recovery speed and range. Since it is a self-standing type (stand type), it does not need to be fixed to the tank. The height can also be adjusted. Assuming a dark place, an LED light is attached. The cu... Read More
    Belt Width W x Length L (mm)  32×235  Mass (kg)  Operating time (minutes)  30/60/120/180  Power Input (V)  Single phase 100  Material (Belt)  Special rubber  Main Unit Dimensions, Width W x Depth D x Height H (mm)  100×120×340  Rotational speed  4 steps  Power Consumption (W)  Performance  1.5L / h recovery 
    Rating:
    100%
    Discontinued
View : Grid List
Filter

37 Item(s)

Set Ascending Direction