All Category

Pneumatic

View : Grid List
Filter

Items 1 - 40 of 394

Set Ascending Direction
  1. Magnet for cutting fluid lubrication for air jet
    TRUSCO Magnet for cutting fluid lubrication for air jet
    320N super strong on / off small magnet. The bottom surface is V-shaped (150 °) and can be attached not only to flat surfaces but also to cylindrical surfaces. Equipped with 3 screw holes NPT1 / 4. Can also be used for refueling cutting fluid. 32kgf super strong on / off small magnet. Easy to set... Read More
    Trusco Part No.  227-5139  Mass (g)  270  Attracting Force (N)  320  Outer Dimensions (mm)  39×48×64  Connector Diameter  RC1/4 
    from S$84.99
    Min. 2 days
  2. Magnet coolant (no nozzle)
    TRUSCO Magnet coolant (no nozzle)
    Paint Inlet  G1/4  Valve Diameter (inch)  G1/4 
    from S$149.90
    Min. 2 days
  3. Cool dumbo
    FUSO SEIKI Cool dumbo
    Flexible. Made of double-walled pressure-resistant snake tube with a special structure, the injection direction does not fluctuate even with an airline pressure of 0.7MPa (7kgf / cm 2). The flow rate can be adjusted. You can freely adjust the strength by turning the cap at the tip of the nozzle.
    Air Pressure (MPa)  0.4(4kgf/cm2 Air Discharge Rate (L/min)  170  Connector Diameter  G1 / 4 (PF) male screw  Base Dimensions (mm)  Φ70×27.5 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  4. Dumbo Nozzle R Type
    FUSO SEIKI Dumbo Nozzle R Type
    You can freely adjust the strength by turning the cap at the tip. Uses a double-walled pressure-resistant serpentine tube. It does not get wet even at a pressure of 0.7MPa (7kgf / cm 2) and does not shake. The flat blow dumbo nozzle is flat. As an air gun (air cooling, blow-off, drainage, etc.) A... Read More
    Air Pressure (MPa)  0.4(4kgf/cm2 Nozzle Outer Diameter (Φmm)  11  Nozzle Inner Diameter (Φmm)  Type  For both air and liquid  Spraying Pattern  Maruki pattern 
    Rating:
    80%
    from S$64.99
    Min. 2 days
  5. Air Jet (Cooling Device Body)
    TRUSCO Air Jet (Cooling Device Body)
    Operating Pressure (MPa)  0.2~0.5  Trusco Part No.  220-4029  Mass (g)  78  Suitable Fluid  Air  Connector Diameter  R1/4(PT1/4)  Specification  With nipple 
    Rating:
    80%
    from S$179.90
    Min. 2 days
  6. Silencer for air jet
    TRUSCO Silencer for air jet
    Volume reduction is 30db or more. Due to the low resistance, the decrease in exhaust speed is negligible. Uses flame-retardant resin.
    Mass (g)  15  Trusco Part No.  279-5671  Effective Section Area (mm2 30  Opening Diameter  R3/8 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  7. Air Jet (1 Nozzle Set)
    TRUSCO Air Jet (1 Nozzle Set)
    A cooling method that does not use cutting fluid. Cooling air is up to 31 ° C lower than the outside air. Since no machine is used, there are no failures and maintenance is easy. A cooling device for dry processing that applies the "vortex theory". For cooling the cutting edge and cooli... Read More
    Operating Pressure (MPa)  0.2~0.5  Discharge Port  1/8  Air Consumption (L/min)  190~440  Trusco Part No.  220-3669  Mass (g)  450  Suitable Fluid  Air  Compressed Air Connection  R1/4(PT1/4)  Included Accessories  hose nipple 
    from S$299.90
    Min. 2 days
  8. Foot-operated air valve
    FUSO SEIKI Foot-operated air valve
    You can switch the air on and off without using the power supply. For air operation according to the control and work of air equipment.
    Number of Ports  Mass (g)  900  Type  Foot-operated  Suitable Fluid  air 
    Rating:
    80%
    from S$149.90
    Min. 2 days
  9. Tap Touch Parts Air Hose Φ4x2.5 Black
    FUSO SEIKI Tap Touch Parts Air Hose Φ4x2.5 Black
    Trusco Part No.  810-5697  Inner Diameter (Φmm)  2.5  Length (m)  Outer Diameter (Φmm) 
    Rating:
    60%
    from S$1.79
    Min. 2 days
  10. Magnet Air Duster (Magnose)
    MEIJI AIR COMPRESSOR MFG. Magnet Air Duster (Magnose)
    Maximum Operating Pressure (MPa)  0.69  Air Consumption (L/min)  110×2  Nozzle Diameter (Φmm)  2.0  Connector Diameter  G1/4 
    from S$249.90
    Min. 2 days
  11. Replacement nozzle for air jet
    TRUSCO Replacement nozzle for air jet
    Coolant size: 1/4
    Operating Temperature Range (℃)  -40~+120  Nozzle Tip Diameter  1/8  Nozzle Length (mm)  330  Suitable Fluid  Air, cutting fluid  Connector Diameter  PT1/4  Material  Using polyacetal resin 
    Rating:
    20%
    from S$35.99
    Min. 2 days
  12. Dumbo nozzle HA type
    FUSO SEIKI Dumbo nozzle HA type
    You can freely adjust the strength by turning the cap at the tip. Uses a double-walled pressure-resistant serpentine tube. It does not get wet even at a pressure of 0.7MPa (7kgf / cm 2) and does not shake. The flat blow dumbo nozzle is flat. As an air gun (air cooling, blow-off, drainage, etc.)
    Air Pressure (MPa)  0.4(4kgf/cm2 Specification  Bellows tube nozzle  Spraying Pattern  Hibuki  Type  For air  Connector Diameter  R1/4  Nozzle Diameter (Φmm)  Φ3 (1.0 slit) 
    from S$77.99
    Min. 2 days
  13. Magnet base coolant set
    TRUSCO Magnet base coolant set
    With a strong magnet of 600N, coolant piping at metal processing sites is very convenient. With a flexible nozzle, the fluid can be used as a liquid or gas. The flow rate can be adjusted by turning the tip of the nozzle. (0-stepless) Cooling / drying / cleaning of metal processing, etc.
    Nozzle Length (mm)  400  Nozzle Diameter (Φmm)  2.0  Maximum operating pressure (kg / cm 2 Attracting Force (N)  600 
    from S$249.90
    Min. 2 days
  14. Magnet coolant set
    TRUSCO Magnet coolant set
    Coolant piping can be easily done with a strong magnet. With a flexible nozzle, the fluid can be used as a liquid or gas. The flow rate can be adjusted by turning the tip of the nozzle. (0-stepless) For cooling, drying, cleaning, etc. of metal processing.
    Suitable Fluid  Air / liquid  Nozzle Length (mm)  400  Nozzle Diameter (Φmm)  2.0  Attracting Force (N)  150  Air Inlet  G 1/4 
    from S$239.90
    Min. 2 days
  15. Cool Dumbo SHA2-40 (with flat blown 2-axis magnet mounting 40cm for air)
    FUSO SEIKI Cool Dumbo SHA2-40 (with flat blown 2-axis magnet mounting 40cm for air)
    Nozzle with one-touch magnet for air. You can freely change the spraying direction. Made of pressure-resistant bellows tube, the jet is hard to shake. For powerful dusters, cooling, drying, draining (use Magic Cut e-mist to spray cutting fluid), chip removal of workpieces, blowing off pressed sma... Read More
    Maximum Operating Pressure (MPa)  0.7  Mass (kg)  1.3  number of nozzle  Attracting Force (N)  250  Minimum Bending Radius (mm)  40  Nozzle Length (mm)  400  Trusco Part No.  810-5278  Suitable Fluid  Compressed air  Type  Flat blow  air inlet  [Air] G1 / 4  Hole Diameter (mm)  Φ3 × 1.0 slit 
    from S$279.90
    Min. 2 days
  16. snake
    FUSO SEIKI snake
    You can freely keep the bending angle with a soft copper tube. The flow rate can be adjusted by turning the cap at the tip. It can also be used for liquid drip refueling. Water supply / refueling nozzle: Refueling of cutting fluid, replenishment of polishing machine, cleaning, water film, dust re... Read More
    Air Discharge Rate (L/min)  100  Material  Soft copper tube nozzle  Hose Joint  G1 / 4 (Inner diameter Φ6.5 hose)  Air Pressure (MPa)  0.4(4kgf/cm2 Nozzle Outer Diameter (Φmm)  7.5  Tip Part  M5×0.5  Nozzle Inner Diameter (Φmm) 
    Rating:
    80%
    from S$48.99
    Min. 2 days
  17. Magnet base end cap
    TRUSCO Magnet base end cap
    You can stop unnecessary holes in the magnet base coolant.
    Paint Inlet  G1/4  Trusco Part No.  285-4198  Mass (g)  Material  Brass, chrome plating 
    from S$3.29
    Min. 2 days
  18. Magnet Base Coolant (No Nozzle)
    TRUSCO Magnet Base Coolant (No Nozzle)
    Valve Diameter (inch)  G1/4  Paint Inlet  G1/4 
    Rating:
    100%
    from S$159.90
    Min. 2 days
  19. Magic cut e mist standard set
    FUSO SEIKI Magic cut e mist standard set
    Semi-dry type refueling cooler. Even a very small amount of oil that cannot be seen can be refueled while checking the dripping speed of the liquid level checker. By controlling the amount of liquid, it is possible to use semi-dry refueling, mist refueling, lubrication main body and according to ... Read More
    Foot-operated Air Valve Dimensions, Width W x Depth D x Height H (mm)  90×172×92  Mass (kg/set)  4.5  Mass (kg)  4.5  Number of Axis  1 axis  Type  Injection tube: bellows tube  Magnet Dimensions, Width W x Depth D x Height H (mm)  50×66×55  Length (cm)  Injection tube: 40  Trusco Part No.  119-6251  Column Height (mm)  480  Air Valve  Foot-operated  Mounting  Magnet base 
    Rating:
    60%
    from S$649.90
    Min. 2 days
  20. Mini cool
    NOGA Mini cool
    Noga Mini Cool is an application of the Venturi principle, and can easily spray cutting fluid in the form of an air spray as long as there is compressor air. Insert the air hose into the air source, the siphon line into the coolant container, fix the main body to the machine with a magnet, and hi... Read More
    Length (m)  Siphon line / 1, Air line / 1  Working Air Pressure (MPa [kg/cm2])  0.098~0.98[1~10]  Magnet Dimensions (mm)  60×16×32  Compressed Air Connection  PF1/4  Specification  28kgf. With permanent magnet 
    Rating:
    96%
    from S$299.90
    Min. 2 days
  21. Magic cut e mist liquid level checker 1 axis
    FUSO SEIKI Magic cut e mist liquid level checker 1 axis
    Fuso Magic Cut e Mist Liquid Volume Checker For 1 axis.
    Trusco Part No.  810-5594 
    from S$48.99
    Min. 2 days
  22. Magic cut e-mist injection pipe
    FUSO SEIKI Magic cut e-mist injection pipe
    Mass (g)  150 
    from S$129.90
    Min. 2 days
  23. Air cooler
    Tohin Shoji Air cooler
    Suitable Fluid  Compressed air (air)  Specification  Compressor air  Material  Metal 
    from S$699.90
    Min. 2 days
  24. Magic Cut E- MiST 1 Axis Atomizer Body
    FUSO SEIKI Magic Cut E- MiST 1 Axis Atomizer Body
    Fuso Seiki Atomizer body, which is a replacement part for magic cut.
    Trusco Part No.  810-5573 
    from S$199.90
    Min. 2 days
  25. Flat blow nozzle for magic cut / snake
    FUSO SEIKI Flat blow nozzle for magic cut / snake
    Magic cut e-mist and snake parts. Make the round blow flat.
    Material  Brass chrome  Trusco Part No.  810-5557 
    from S$24.99
    Min. 2 days
  26. Magic Cut E- MiST for Parts # 1 Air Nozzle
    FUSO SEIKI Magic Cut E- MiST for Parts # 1 Air Nozzle
    It is a replacement part for Magic Cut e-mist.
    Trusco Part No.  810-5526  Suitable Model  EMI-AT-S40  Material  BS Chrome 
    from S$19.99
    Min. 2 days
  27. Magic cut e-mist parts # 10 Piston valve (with O-ring P-7)
    FUSO SEIKI Magic cut e-mist parts # 10 Piston valve (with O-ring P-7)
    It is a replacement part for Magic Cut e-mist.
    Trusco Part No.  810-5532 
    from S$25.99
    Min. 5 days
  28. Round blow cap for dumbo nozzle, R type
    FUSO SEIKI Round blow cap for dumbo nozzle, R type
    For dumbo
    Trusco Part No.  810-5620 
    from S$12.99
    Min. 32 days
  29. Nogacool spray unit
    NOGA Nogacool spray unit
    The opposite side of Nogakuru's cutting oil intake is covered with a cap, but if you attach a spare spray unit here, you can use it as a double nozzle type.
    Type  1/4 inch 
    Rating:
    80%
    from S$35.99
    Min. 2 days
  30. Air cooler
    Tohin Shoji Air cooler
    Ultra-low temperature air is generated just by supplying compressed air. Since there are no moving parts, there is no need to worry about breakdowns. The cold air volume and cold air temperature can be adjusted freely. For cooling blades when cutting metal. For cooling various electronic devices ... Read More
    Water supply  (Compressed air) R1 / 4  Operating Pressure (MPa)  0.3~0.7  Suitable Fluid  Compressed air (air) 
    Rating:
    50%
    from S$869.90
    Min. 2 days
  31. Spray unit
    NOGA Spray unit
    Rating:
    100%
    from S$67.99
    Min. 2 days
  32. Cool Dumbo SR2-30 Round blow 2-axis 30cm for air
    FUSO SEIKI Cool Dumbo SR2-30 Round blow 2-axis 30cm for air
    Nozzle with one-touch magnet for air (cannot be sprayed). You can freely change the spraying direction. Made of pressure-resistant bellows tube, the jet is hard to shake. Use Magic Cut e-mist to spray cutting fluid. As an air gun ... Automatic duster, tool cooling, chip removal of workpieces, dra... Read More
    Mass (kg)  1.3  number of nozzle  Nozzle Length (mm)  300  Minimum Bending Radius (mm)  40  Trusco Part No.  810-5374  Suitable Fluid  Compressed air  Type  Marubuki 
    from S$279.90
    Min. 6 days
  33. Tube fitting PC4-M6M for tap touch (Φ4.0. 0xΦ2.5 for 5 hose)
    FUSO SEIKI Tube fitting PC4-M6M for tap touch (Φ4.0. 0xΦ2.5 for 5 hose)
    A tube fitting that can be attached to a tap touch.
    Mass (g)  3.6  Trusco Part No.  810-5264 
    Rating:
    60%
    from S$5.59
    Min. 2 days
  34. Air heater
    Tohin Shoji Air heater
    High temperature air is injected just by supplying compressed air. Does not use refrigerant or electricity. Since there are no moving parts, there is no need to worry about breakdowns. The amount of hot air and the temperature of hot air can be adjusted freely.
    Operating Pressure (MPa)  0.3~0.7  Overall Length (mm)  300  Discharge Port  8.0  Included Accessories  Cold air silencer  Suitable Fluid  Compressed air (air)  Specification  Compressor air  Material  Metal  air inlet  [Compressed air] PT1 / 4 
    from S$1,199.00
    Min. 2 days
  35. Dumbo nozzle HL type
    FUSO SEIKI Dumbo nozzle HL type
    You can freely adjust the strength by turning the cap at the tip. Uses a double-walled pressure-resistant serpentine tube. It does not get wet even at a pressure of 0.7MPa (7kgf / cm 2) and does not shake. The flat blow dumbo nozzle is flat. As an air gun (air cooling, blow-off, drainage, etc.) A... Read More
    Spraying Pattern  Hibuki  Type  For liquid  Fluid Pressure (MPa)  Water: 0.1 (1kgf / cm 2 Nozzle Diameter (Φmm)  Φ3 (90 ° V cut) 
    from S$77.99
    Min. 2 days
  36. Parts for tap touch Liquid hose Φ4x2. 5 transparent 1m × 1
    FUSO SEIKI Parts for tap touch Liquid hose Φ4x2. 5 transparent 1m × 1
    Replacement part for tap touch.
    Trusco Part No.  810-5696  Color  Transparent  Hose Length (mm)  [Liquid hose] Φ4 × 25 
    from S$1.79
    Min. 4 days
  37. Oil gun
    TRUSCO Oil gun
    Cutting powder generated after machining of machine tools such as CNC / CMC can be washed off by sending oil from the circulation pump to the oil gun using the cutting oil of the machine. You can wash while adjusting the amount of oil with the nozzle. Cleaning inside the machine tool
    Suitable Fluid  oil  Included Accessories  Hose joint  Operating Pressure (MPa)  0.2  Material  Aluminum die casting, brass  Hose Connection  G3/8 
    from S$86.99
    Min. 3 days
  38. Magic cut 0. Hanger for 5 liter M container
    FUSO SEIKI Magic cut 0. Hanger for 5 liter M container
    A 0.5 liter container can be attached to a Φ12 strut.
    Trusco Part No.  810-5561 
    Rating:
    100%
    from S$25.99
    Min. 32 days
  39. Magic cut e-mist parts # 5 O-ring P-2 (NBR)
    FUSO SEIKI Magic cut e-mist parts # 5 O-ring P-2 (NBR)
    It is a replacement part for Magic Cut e-mist.
    Trusco Part No.  810-5531  Material  NBR  Suitable Model  EMI-AT-S40 
    from S$0.60
    Min. 2 days
  40. Magic cut
    FUSO SEIKI Magic cut
    Since a very small amount of oil is sprayed as a cold mist, the cleaning process of the work is reduced without producing waste oil.
    Rating:
    100%
    from S$129.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 394

Set Ascending Direction