All Category

Joint Type Coolant Piping Sets

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 62

Set Ascending Direction
  1. Flexible joint hose
    KAKUDAI MFG Flexible joint hose
    You can easily connect and disconnect the joints one by one and freely adjust the disconnection length.
    Material  POM 
    Rating:
    70%
    from S$39.99
    Min. 2 days
  2. Coolant liner hose kit
    TRUSCO Coolant liner hose kit
    Polyacetal resin is used as the material, and it has excellent mechanical strength, fatigue resistance, dimensional stability, oil resistance, and chemical resistance. It also features a wide operating temperature range of -30 ° C to + 80 ° C. By combining each part, you can assemble a nozzle tha... Read More
    Rating:
    70%
    from S$29.99
    Min. 2 days
  3. Nogacool
    NOGA Nogacool
    As it is a small magnet, it is easy to set. * As a general rule, it is for cutting oil.
    Included Accessories  One tip nozzle (1/4, 1/8, 1/16) each  Maximum Operating Temperature (℃)  80  Flow Rate (L/h)  940 
    Rating:
    73%
    from S$129.90
    Min. 2 days
  4. Coolant system (hose kit)
    Nikki Coolant system (hose kit)
    The joints are tightly fitted and the posture holding ability is high. It has excellent chemical resistance, heat resistance, and impact resistance.
    Material  Acetal resin 
    from S$22.99
    Min. 2 days
  5. Plastic coolant hose 300, nozzle, valve
    PROCHI Plastic coolant hose 300, nozzle, valve
    Size  1/4”  Hose Length (mm)  (Coolant) 300 
    Rating:
    60%
    from S$38.99
    Min. 2 days
  6. Nozzle with Magnet for Cutting Fluid Lubrication
    TRUSCO Nozzle with Magnet for Cutting Fluid Lubrication
    With a strong magnet of 800N (80kgf), it can be easily installed in any position. You can freely decide the angle and direction of the nozzle. Since the additional screw hole Rc1 / 4 is drilled, two nozzles can be used. For refueling cutting fluid. Comes with two independent screw holes.
    Opening Diameter (Φmm)  Cutting fluid inlet / 13.5  Trusco Part No.  219-8592  Mass (kg)  1.4  Attracting Force (N)  800  Nozzle Length (mm)  320 
    from S$129.90
    Min. 2 days
  7. Plastic / Coolant Hose, Nozzle, Connector, Valve
    PROCHI Plastic / Coolant Hose, Nozzle, Connector, Valve
    Size  1/4”  Hose Length (mm)  (Coolant) 150 
    from S$24.99
    Min. 2 days
  8. Plastic coolant hose, nozzle, connector set
    PROCHI Plastic coolant hose, nozzle, connector set
    Size  1/4”  Hose Length (mm)  (Coolant) 150 
    from S$19.99
    Min. 2 days
  9. Plastic coolant hose set
    PROCHI Plastic coolant hose set
    Size  1/4”  Set Contents  Four 150mm coolant hoses  Hose Length (mm)  (Coolant) 150 
    from S$15.99
    Min. 2 days
  10. Manifold kit with magnet
    LOC-LINE Manifold kit with magnet
    A hose is created by combining a ball and a socket, and the hose is bent into a flexible shape by the frictional force to maintain the spraying direction while flowing the coolant, and each is applied to its own processing work.
    Material (Hose)  Acetal resin  Specification  Lock line system: 1/4 system 
    from S$129.90
    Min. 2 days
  11. 216 x 305mm (8-1 / 2 "x 12") Quick shield kit
    LOC-LINE 216 x 305mm (8-1 / 2 "x 12") Quick shield kit
    A hose is created by combining a ball and a socket, and the hose is bent into a flexible shape by the frictional force to maintain the spraying direction while flowing the coolant, and each is applied to its own processing work.
    Specification  Lock line system: 3/4 system  Dimension (mm)  Shield: 216 x 305 
    from S$86.99
    Min. 4 days
  12. 1/4 ”lock line flare tube kit
    LOC-LINE 1/4 ”lock line flare tube kit
    A hose is created by combining a ball and a socket, and the hose is bent into a flexible shape by the frictional force to maintain the spraying direction while flowing the coolant, and each is applied to its own processing work.
    Specification  Lock line system: 1/4 system  Material  Acetal resin 
    from S$79.99
    Min. 4 days
  13. 3/8 "coolant hose kit
    ESCO 3/8 "coolant hose kit
    Esco Part No.  EA991EA-3 
    from S$39.99
    Min. 6 days
  14. Flex hose series
    Tic Corporation Flex hose series
    from S$56.99
    Min. 2 days
  15. Regrom 1/4 "Vario System Kit
    LOBSTER (LOBTEX) Regrom 1/4 "Vario System Kit
    It can be adjusted while attached to the machine. There is almost no spring back and the direction is free. It does not return straight due to water pressure. By using different diameter joints from 1/2 "system to 1/4" system, the features of both sizes can be effectively used. Easy to ... Read More
    Specification  1/4 Vario system kit  Mass (g)  100  Heat Resistance Temperature (℃)  100  Trusco Part No.  750-8701  Material  Polyacetal resin 
    from S$25.99
    Min. 5 days
  16. Regrom 1/2 "Vario System Kit
    LOBSTER (LOBTEX) Regrom 1/2 "Vario System Kit
    It can be adjusted while attached to the machine. There is almost no spring back and the direction is free. It does not return straight due to water pressure. By using different diameter joints from 1/2 "system to 1/4" system, the features of both sizes can be effectively used. Easy to ... Read More
    Specification  1/2 Vario system kit  Mass (g)  100  Heat Resistance Temperature (℃)  100  Trusco Part No.  750-8697  Material  Polyacetal resin 
    from S$29.99
    Min. 5 days
  17. 1/4 "coolant hose kit
    ESCO 1/4 "coolant hose kit
    Esco Part No.  EA991EA-2 
    from S$34.99
    Min. 6 days
  18. Long element kit with 1/2 ”clamp
    LOC-LINE Long element kit with 1/2 ”clamp
    A hose is created by combining a ball and a socket, and the hose is bent into a flexible shape by the frictional force to maintain the spraying direction while flowing the coolant, and each is applied to its own processing work.
    Material  Acetal resin  Specification  Lock line system: 1/2 system 
    from S$43.99
    Min. 4 days
  19. 190 × 254mm (7-1 / 2 ””) Quick Shield Kit
    LOC-LINE 190 × 254mm (7-1 / 2 ””) Quick Shield Kit
    A hose is created by combining a ball and a socket, and the hose is bent into a flexible shape by the frictional force to maintain the spraying direction while flowing the coolant, and each is applied to its own processing work.
    Specification  Lock line system: 3/4 system  Dimension (mm)  Shield: 190 × 254 
    from S$77.99
    Min. 4 days
  20. 152 × 203mm (6 ”× 8”) Quick Shield Kit
    LOC-LINE 152 × 203mm (6 ”× 8”) Quick Shield Kit
    A hose is created by combining a ball and a socket, and the hose is bent into a flexible shape by the frictional force to maintain the spraying direction while flowing the coolant, and each is applied to its own processing work.
    Specification  Lock line system: 3/4 system  Dimension (mm)  Shield: 152 × 203 
    from S$79.99
    Min. 4 days
  21. 1/4 ”long element kit with clamp
    LOC-LINE 1/4 ”long element kit with clamp
    A hose is created by combining a ball and a socket, and the hose is bent into a flexible shape by the frictional force to maintain the spraying direction while flowing the coolant, and each is applied to its own processing work.
    Specification  Lock line system: 1/4 system  Material  Acetal resin 
    from S$37.99
    Min. 4 days
  22. Mini cool double nozzle type
    NOGA Mini cool double nozzle type
    A cooling device that sucks up cutting fluid with the power of air and sprays it in the form of mist. The amount of air blown can be adjusted with the control valve, and the amount of coolant can be adjusted with the nozzle. An extremely good cooling effect can be obtained while blowing chips wit... Read More
    Maximum pressure (kg / cm 2 (Working liquid) 3.46  Hole Diameter (Φmm)  Trusco Part No.  228-9300  Nozzle Length (mm)  250 x 2  Attracting Force (N)  320  Mass (g)  680  Valve  Included  Nozzle  Number of nozzles / 2  Air Intake  W1/4” 
    from S$439.90
    Min. 4 days
  23. 1/2 ”mix element kit
    LOC-LINE 1/2 ”mix element kit
    A hose is created by combining a ball and a socket, and the hose is bent into a flexible shape by the frictional force to maintain the spraying direction while flowing the coolant, and each is applied to its own processing work.
    Specification  Lock line system: 1/2 system  Material  Acetal resin 
    from S$56.99
    Min. 4 days
  24. 1/2 "coolant hose kit
    ESCO 1/2 "coolant hose kit
    Esco Part No.  EA991EA-4 
    from S$42.99
    Min. 6 days
  25. Long elbow kit with 1/2 ”clamp
    LOC-LINE Long elbow kit with 1/2 ”clamp
    A hose is created by combining a ball and a socket, and the hose is bent into a flexible shape by the frictional force to maintain the spraying direction while flowing the coolant, and each is applied to its own processing work.
    Material  Acetal resin  Specification  Lock line system: 1/2 system 
    from S$43.99
    Min. 4 days
  26. Magnet stand type coolant nozzle  Nozzle 1 / 8Φ type with valve
    Nikki Magnet stand type coolant nozzle Nozzle 1 / 8Φ type with valve
    This product is equipped with a hose for liquids such as coolant on the magnet base. Since it has a magnet, it can be installed at any position, and the angle and direction of the nozzle itself can be adjusted freely, making it ideal for cooling metal processing machines. The coolant nozzle part ... Read More
    Nozzle Diameter  1 / 8Φ nozzle  Nozzle Diameter (Φmm)  1/8  Connector  1/8 nipple  Hose Length (mm)  284  Base Diameter (Φmm)  Magnet: 40 
    from S$58.99
    Min. 17 days
  27. System kit
    Hirt-Line System kit
    * The data of the maximum working pressure and the maximum working flow rate are the data when the hose inner diameter Φ5.8 is used for the 1/4 system and the round nozzle tip diameter Φ6.5 is used for the 1/2 system. * The chemical resistance of the applicable fluid indicates the chemical resist... Read More
    Operation Ambient Temperature (℃)  -30~100  number of nozzle  Maximum Operating Pressure (MPa)  5 (liquid)  Maximum operating flow rate (L / min)  60  Flow Rate (L/min)  60  Material  SUS303 
    from S$469.90
    Min. 3 days
  28. Magnet stand type coolant nozzle  Multi-hose nozzle type with valve
    Nikki Magnet stand type coolant nozzle Multi-hose nozzle type with valve
    This product is equipped with a hose for liquids such as coolant on the magnet base. Since it has a magnet, it can be installed at any position, and the angle and direction of the nozzle itself can be adjusted freely, making it ideal for cooling metal processing machines. The coolant nozzle part ... Read More
    Connector  1/8 nipple  Hose Length (mm)  300  Opening Diameter (mm)  Hole diameter Φ1 × 16  Base Diameter (Φmm)  Magnet: 40  Nozzle shape  Multi hose nozzle 
    from S$79.99
    Min. 2 days
  29. Magnet stand type coolant nozzle  Multi-hose nozzle type
    Nikki Magnet stand type coolant nozzle Multi-hose nozzle type
    This product is equipped with a hose for liquids such as coolant on the magnet base. Since it has a magnet, it can be installed at any position, and the angle and direction of the nozzle itself can be adjusted freely, making it ideal for cooling metal processing machines. The coolant nozzle part ... Read More
    Connector  1/8 nipple  Hose Length (mm)  285  Opening Diameter (mm)  Hole diameter Φ1 × 16  Base Diameter (Φmm)  Magnet: 40  Nozzle shape  Multi hose nozzle 
    from S$69.99
    Min. 6 days
  30. 1/4 ”long elbow kit
    LOC-LINE 1/4 ”long elbow kit
    A hose is created by combining a ball and a socket, and the hose is bent into a flexible shape by the frictional force to maintain the spraying direction while flowing the coolant, and each is applied to its own processing work.
    Specification  Lock line system: 1/4 system  Material  Acetal resin 
    from S$48.99
    Min. 4 days
  31. Magnet stand type coolant nozzle
    MonotaRO Magnet stand type coolant nozzle
    You can use it with confidence with the high quality magnet stand type coolant nozzle manufactured by Nikki Corporation. Since the injection spreads widely, it is effective not only for cleaning chips but also for cooling the grindstone used in the grinding machine. You can control the injection ... Read More
    Maximum Pressure (MPa)  0.2~0.3  Type  1/4 system  Number of frames  18  Overall Length (mm)  374  Operating Temperature Range (℃)  80 or less  Minimum Bending Radius (mm)  About 33.5  Height (mm)  Mounting seat: 28  Opening Diameter  Φ1 / 16 / Φ1 / 8 / Φ1 / 4 (round nozzle) 
    from S$47.99
    Min. 2 days
  32. Coolant Hose Kit
    MonotaRO Coolant Hose Kit
    You can use it with confidence with the high quality coolant hose kit manufactured by Nikki Corporation. A coolant nozzle hose kit with a tight fit and excellent posture retention. The angle, length, and caliber can be freely rearranged by combining parts. The material is polyacetal resin (POM), ... Read More
    Maximum Pressure (MPa)  0.2~0.3  Operating Pressure Range (MPa)  0.2~0.3  Operating Temperature Range (℃)  80 or less  Temperature Range (℃)  80 or less  Material  Polyacetal resin (POM) 
    Rating:
    87%
    from S$15.99
    Min. 2 days
  33. 15mm lathe adapter kit
    LOC-LINE 15mm lathe adapter kit
    A hose is created by combining a ball and a socket, and the hose is bent into a flexible shape by the frictional force to maintain the spraying direction while flowing the coolant, and each is applied to its own processing work.
    Specification  Lock line system: 1/4 system  Material  Acetal resin 
    from S$79.99
    Min. 4 days
  34. Manifold super kit with magnet
    LOC-LINE Manifold super kit with magnet
    A hose is created by combining a ball and a socket, and the hose is bent into a flexible shape by the frictional force to maintain the spraying direction while flowing the coolant, and each is applied to its own processing work.
    Specification  Lock line system: 1/4 system  Material (Hose)  Acetal resin 
    from S$229.90
    Min. 4 days
  35. Standard cobra kit
    NOGA Standard cobra kit
    A small amount of cutting fluid of 0.1 mL or less can be accurately sprayed to a specific point. The standard kit comes with a limit valve. It is convenient to turn the air on and off mechanically. If you use the auxiliary air intake port at the same time, you can easily inject only the cutting f... Read More
    Trusco Part No.  170-3412  Mass (kg)  1.8 
    from S$1,399.00
    Min. 4 days
  36. Magnet stand type coolant nozzle  Nozzle 1 / 8Φ type
    Nikki Magnet stand type coolant nozzle Nozzle 1 / 8Φ type
    This product is equipped with a hose for liquids such as coolant on the magnet base. Since it has a magnet, it can be installed at any position, and the angle and direction of the nozzle itself can be adjusted freely, making it ideal for cooling metal processing machines. The coolant nozzle part ... Read More
    Nozzle Diameter  1 / 8Φ nozzle  Nozzle Diameter (Φmm)  1/8  Connector  1/8 nipple  Hose Length (mm)  269  Base Diameter (Φmm)  Magnet: 40 
    from S$55.99
    Min. 6 days
  37. Quick Shield Kit
    MonotaRO Quick Shield Kit
    Flexible shape because the transparent shield can be moved freely. For protection of cutting oil, chips, etc. during machining. * Avoid using it on the side or upside down.
    Dimension (mm)  (PC transparent board) 203 × 152 × 3.5  Hose Length (mm)  32Φ×345  Mass (g)  520  Magnet Dimensions (mm)  65Φ 
    from S$65.99
    Min. 2 days
  38. Flexible nozzle
    KOGI Flexible nozzle
    Overall Length (mm)  113.2  Mass (g)  15  Trusco Part No.  160-9775  nozzle diameter (mm)  9.8 
    from S$29.99
    Min. 8 days
  39. Magnet stand type coolant nozzle  Flare nozzle type with valve
    Nikki Magnet stand type coolant nozzle Flare nozzle type with valve
    This product is equipped with a hose for liquids such as coolant on the magnet base. Since it has a magnet, it can be installed at any position, and the angle and direction of the nozzle itself can be adjusted freely, making it ideal for cooling metal processing machines. The coolant nozzle part ... Read More
    Opening Diameter (mm)  1.7×25.4  Connector  1/8 nipple  Hose Length (mm)  280  Base Diameter (Φmm)  Magnet: 40  Nozzle shape  Tip: flare nozzle 
    from S$58.99
    Min. 9 days
  40. 1/2 "coolant set (with hose removal tool)
    ESCO 1/2 "coolant set (with hose removal tool)
    Esco Part No.  EA991EA-41 
    from S$299.90
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 62

Set Ascending Direction