All Category

Taps / Dies

Tap dies are a type of tool for making screws. There are two types of screws: male screws that are for insertion and female screws that are for insertion. A tool for making a female screw is called a tap, and a tool for making a male screw is called a die. By tapping with this tap and die, a part called a screw is made. These two tools, taps and dies, are collectively called “tap dies”.
View : Grid List
Filter

Items 1 - 40 of 3007

Set Ascending Direction
  1. SKS Hand Tap
    Hayasaka Mfg. SKS Hand Tap
    It is a general tap and is used in all directions. For 3rd grade gauge
    Material  Alloy tool steel (SKS)  Type of Thread  Shape  M6 and below are protruding centers 
    Rating:
    93%
    from S$4.39
    Min. 2 days
  2. Spiral Tap Hex Shank
    MonotaRO Spiral Tap Hex Shank
    It can be attached to an electric drill with a forward / reverse switching function, and screw holes can be easily machined. The spiral shape allows chips to be discharged upward, making it suitable for blind hole drilling. For threading blind holes. * Do not use for any purpose other than its in... Read More
    Hex Width Across (mm)  6.35  Type of Thread 
    Rating:
    85%
    from S$9.79
    Min. 2 days
  3. Extractor (Spiral Type)
    TRUSCO Extractor (Spiral Type)
    Bolts that are broken in the screw holes can also be removed without damaging the screw holes. For pulling out broken bolts and pipes. * Cannot be used for hardened bolts and stainless steel bolts.
    Material  S45C 
    Rating:
    88%
    from S$4.99
    Min. 2 days
  4. Extractor + spiral type
    MonotaRO Extractor + spiral type
    It is possible to remove broken bolts without damaging the screw holes. For removing broken bolts * If excessive force is applied, it may break. * Cannot be used for heat-treated bolts. * Handle is not included.
    Material  Chromium molybdenum (heat treated)  Hardness  HRC43~47 
    Rating:
    67%
    from S$2.39
    Min. 2 days
  5. Round Die Metric Thread (M) Outside Diameter 38
    LIGHT SEIKI Round Die Metric Thread (M) Outside Diameter 38
    Outer Diameter (Φmm)  38  Thickness (mm)  About 13  Type of Thread  Material  SKS2 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  6. Spiral tap homo processing
    MonotaRO Spiral tap homo processing
    Ideal for female thread machining of blind holes. Since it is homotreated, it is difficult to weld and achieves a long life. For general mild steel * Be sure to wear protective equipment when using as there is a risk of injury. * Do not use for any purpose other than its intended purpose.
    Chamfer  2.0~3.0P  Number of Flutes  Spiral groove angle (°)  40  Shape  Below M6 is the protrusion center.  Finish Processing  For blind holes  Material  High speed tool steel (HSS-E)  Surface Treatment  Homo processing  Accuracy Grade  JIS Class 2 equivalent  Type of Female Thread  Metric screw 
    Rating:
    96%
    from S$7.99
    Min. 2 days
  7. Extractor Combination (Square Type)
    TRUSCO Extractor Combination (Square Type)
    Bolts that are broken in the screw holes can also be removed without damaging the screw holes. * Cannot be used for hardened bolts and stainless steel bolts.
    Material  S45C 
    Rating:
    87%
    from S$45.99
    Min. 2 days
  8. Extractor (Square Type)
    TRUSCO Extractor (Square Type)
    A type that can be used for both left and right bolts and screws. For pulling out broken bolts and pipes. * Cannot be used for hardened bolts and stainless steel bolts.
    Material  S45C 
    Rating:
    76%
    from S$6.29
    Min. 2 days
  9. Folding tap removal tool (for three grooves)
    TRUSCO Folding tap removal tool (for three grooves)
    A tool that allows you to easily remove the folded tap without damaging the thread when the tap is broken in the middle. Since the claw uses a special hard wire, it has high torsional strength and is hard to break, so even a strongly bitten fold-in tap can be easily removed. Even if your nails ar... Read More
    Material  S45C  Type of Thread  PT 
    Rating:
    41%
    from S$38.99
    Min. 2 days
  10. Oxidation treatment point tap PO OX
    YAMAWA Oxidation treatment point tap PO OX
    from S$15.99
    Min. 2 days
  11. Hand Tap
    TONEX Hand Tap
    A clean female screw can be set up.
    Material  SKS2 
    Rating:
    90%
    from S$3.59
    Min. 2 days
  12. Extractor Combination (Spiral Type)
    TRUSCO Extractor Combination (Spiral Type)
    Even bolts that are broken in the screw holes can be removed without damaging the screw holes. For pulling out broken bolts and pipes * Cannot be used for hardened bolts and stainless steel bolts.
    Material  S45C 
    Rating:
    20%
    from S$34.99
    Min. 2 days
  13. Hexagon Sarae Nut Die (Unified Fine Screw)
    TRUSCO Hexagon Sarae Nut Die (Unified Fine Screw)
    Material  Low alloy steel (SKS)  Type of Thread  UNF 
    Rating:
    97%
    from S$33.99
    Min. 2 days
  14. Folding Tap Removal Tool (Four Claws)
    TRUSCO Folding Tap Removal Tool (Four Claws)
    A tool that allows you to easily remove the folded tap without damaging the thread when the tap is broken in the middle. Since the claw uses a special hard wire, it has high torsional strength and is hard to break, so even a strongly bitten fold-in tap can be easily removed. Even if your nails ar... Read More
    Material  S45C  Type of Thread  PT 
    Rating:
    77%
    from S$38.99
    Min. 2 days
  15. [MM, NC, NF, NPT] Tap & Die Set
    ESCO [MM, NC, NF, NPT] Tap & Die Set
    Case Dimensions (mm)  510×310×60  Esco Part No.  EA829VK-3  Mass (kg)  3.5 
    from S$599.90
    Min. 2 days
  16. Screw Extractor Set
    SCHROEDER Screw Extractor Set
    Rating:
    40%
    from S$4.49
    Min. 2 days
  17. Spiral tap (inch)
    Ishihashi Seiko Spiral tap (inch)
    The machinability is good and the chips roll up in a curl shape.
    Material  High speed tool steel (SKH)  Type of Thread 
    Rating:
    60%
    from S$22.99
    Min. 2 days
  18. Tap Dice Set M-320
    Light Tap Dice Set M-320
    It comes in a variety of sizes and is suitable for a variety of tasks. Thread correction
    Mass (kg)  Trusco Part No.  751-2988  Processing screw  Metric screw  Tap Grade  P3 grade 
    from S$1,399.00
    Min. 3 days
  19. M 3-M18 5-piece screw extractor
    ESCO M 3-M18 5-piece screw extractor
    Esco Part No.  EA584BC-1 
    from S$77.99
    Min. 4 days
  20. Screw extractor set NO.3
    RIDGID (Emerson Japan) Screw extractor set NO.3
    You can easily remove the bolt by drilling a pilot hole in the folding bolt, driving an extractor into it, and turning it. For removing broken bolts * Cannot be used for stainless bolts. * Nuts are not included with 35560, 35565, and 35570. You can turn the body directly with a wrench.
    Trusco Part No.  494-7355  Set Contents  35545、35550、35555  Material  Cold drawn steel pipe 
    from S$75.99
    Min. 3 days
  21. M3-M12 screw extractor set (left rotation)
    ESCO M3-M12 screw extractor set (left rotation)
    Esco Part No.  EA584A-11 
    from S$249.90
    Min. 4 days
  22. Inside extractor set
    KUKKO Inside extractor set
    from S$1,299.00
    Min. 4 days
  23. TiCN Coated Spiral Tap CoroTap 300 (For Metric Screw)
    SANDVIK TiCN Coated Spiral Tap CoroTap 300 (For Metric Screw)
    Accuracy  6H  Material  High speed steel (HSS-E)  Type of Thread  M (metric thread)  Processing screw  Metric screw  Surface Treatment  TiCN coating 
    from S$35.99
    Min. 3 days
  24. Z-PRO Spiral Tap HV SP for Heavy Industry Large Parts Machining
    YAMAWA Z-PRO Spiral Tap HV SP for Heavy Industry Large Parts Machining
    from S$12.99
    Min. 4 days
  25. Spiral Tap General Use EX-SFT / Screw Type: M
    OSG Spiral Tap General Use EX-SFT / Screw Type: M
    Used for blind holes, it is suitable for work materials in which chips are continuously coiled in carbon steel, alloy steel and non-ferrous metals. Medium carbon steel (C0.25% -0.45%): ○, Alloy steel: ○, Ductile cast iron: ○, Copper: ○, Brass: ○, Brass casting: ○, Bronze: ○, Rolled aluminum mater... Read More
    Material  High vanadium high speed (HSSE)  Type of Thread 
    Rating:
    81%
    from S$11.99
    Min. 2 days
  26. Hand Tap Set
    MonotaRO Hand Tap Set
    A set of general hand taps for cutting female threads. It is a 3-piece set with 9 mountains (first # 1), 5 mountains (middle # 2), and 1.5 mountains (top # 3). It is mainly used when manually cutting a thread or when correcting a thread. For thread cutting and thread correction of general female ... Read More
    Accuracy  JIS Class 2 equivalent  Type of Thread 
    Rating:
    95%
    from S$9.29
    Min. 2 days
  27. Spiral Tap (M) N-SP
    YAMAWA Spiral Tap (M) N-SP
    The spiral tap has good machinability because it removes chips toward you. Usually used for blind holes. * If you order by cash on delivery, it may be shipped the next day or later.
    Rating:
    90%
    from S$9.69
    Min. 2 days
  28. Point Tap Stainless Steel EX-SUS-POT Screw Type: M
    OSG Point Tap Stainless Steel EX-SUS-POT Screw Type: M
    Used for stainless steel through holes with poor machinability, it exhibits excellent sharpness and durability. In addition to stainless steel, it is also suitable for various heat-resistant steels and tough nickel-chromium-manganese steel. Stainless steel (~ 35HRC): ◎, copper: ◎, thermoplastic: ◎
    Chamfer  4P  Material  High vanadium high speed (HSSE)  Surface Treatment  Homo processing  Type of Thread 
    Rating:
    82%
    from S$11.99
    Min. 2 days
  29. Extractor Set Spiral Type
    MonotaRO Extractor Set Spiral Type
    For removing broken bolts * If excessive force is applied, it may break. * Cannot be used for heat-treated bolts. * Handle is not included.
    Hardness HRC  43~47  Material (Case)  Bottom: ABS lid: PE  Material  Chromium molybdenum (heat treated)  Tip Diameter (mm)  NO.1:2 NO.2:3 NO.3:4 NO.4:5.5 NO.5:7  Base Diameter (Φmm)  NO.1:4 NO.2:5 NO.3:6.5 NO.4:8.5 NO.5:12  Overall Length (mm)  NO.1:53 NO.2:60 NO.3:69 NO.4:77 NO.5:84 
    Rating:
    75%
    from S$10.99
    Min. 2 days
  30. Hand Tap Plug Tap #2
    MonotaRO Hand Tap Plug Tap #2
    A general hand tap that cuts the thread of a female thread. The bite part is a tap in 5 mountains (2nd tap). It is mainly used when manually cutting a thread or when correcting a thread. For thread cutting and thread correction of general female threads. * Be sure to wear protective equipment whe... Read More
    Chamfer Length Lcf  Accuracy  JIS Class 2 equivalent  Type of Thread  Type  Medium # 2 
    Rating:
    88%
    from S$3.19
    Min. 2 days
  31. Spiral Tap for Stainless Steel
    TPT Spiral Tap for Stainless Steel
    Spiral taps for stainless steel are suitable for sticky materials such as stainless steel and molybdenum steel.
    Number of Flutes  Material  High speed tool steel (HSS-E)  Surface Treatment  Homo processing  Type of Thread  Shape  M3 to M6 are protruding centers. 
    Rating:
    83%
    from S$8.39
    Min. 2 days
  32. Pipe tap (PT)
    LIGHT SEIKI Pipe tap (PT)
    Type of Thread  PT 
    Rating:
    89%
    from S$15.99
    Min. 2 days
  33. Hand In Tap
    Ishihashi Seiko Hand In Tap
    It is a general tap and is used in all directions.
    Material  Alloy tool steel (SKS) 
    Rating:
    88%
    from S$3.99
    Min. 2 days
  34. Hexagonal Spiral Tap
    Hayasaka Mfg. Hexagonal Spiral Tap
    Uses HSS steel with excellent wear resistance It can be attached to models with forward and reverse rotation such as impact drivers, and screw holes can be easily machined. Chips are discharged upward by the spiral groove. (Compatible with class screws) Thread formation / correction of crushed th... Read More
    Shank Diameter (Φmm)  6.35  Overall Length (mm)  70  Material  High speed tool steel (HSS)  Abrasive Materials  Iron, aluminum, brass  Type of Thread 
    Rating:
    91%
    from S$27.99
    Min. 2 days
  35. Point Tap General Use EX-POT Screw Type: M
    OSG Point Tap General Use EX-POT Screw Type: M
    It is used for general purposes and is suitable for work materials in which chips are continuously coiled in carbon steel, alloy steel and non-ferrous metals. Since the chips are surely pushed forward, there is no need to worry about chip damage. Medium carbon steel (C0.25% ~ 0.45%): ○, High carb... Read More
    Chamfer  5P  Material  High vanadium high speed (HSSE)  Type of Thread 
    Rating:
    92%
    from S$9.79
    Min. 2 days
  36. Hand tap (set)
    TRUSCO Hand tap (set)
    Both through holes and blind holes can be used. High speed steel (HSS-E) tap set. Work Material: General Steel, Low / Medium Carbon Steel, Alloy Steel.
    Screws  (Processing screw) Metric screw  Set Contents  Destination, middle, top  Material  High speed tool steel (HSS-E)  Accuracy  JIS Class 2  Type of Thread  Surface Treatment  Non-coated 
    Rating:
    96%
    from S$29.99
    Min. 2 days
  37. For hexagon Sarae nut dies / metric thread
    SKC For hexagon Sarae nut dies / metric thread
    Fit into a wrench for hexagon nuts and use for bolts and screws * There may be no manufacturer's stamp. * The dimensions of the width across flats are approximate.
    Rating:
    92%
    from S$18.99
    Min. 2 days
  38. Tap Handle
    TRUSCO Tap Handle
    One-character type handle for hand taps and hand reamers. Handle for tap stand * Please use the handle that matches the size of the hand tap. Be sure to use tapping oil when tapping. If you do not tighten it strongly with pliers, the tap will spin freely and your nails may be damaged. Please wear... Read More
    Type  For taps 
    Rating:
    60%
    from S$15.99
    Min. 2 days
  39. Plus Series Point Tap +PO
    YAMAWA Plus Series Point Tap +PO
    * If you order by cash on delivery, it may be shipped the next day or later.
    Thread Number of Chamfer  5 mountains  Type of Thread 
    Rating:
    85%
    from S$9.29
    Min. 2 days
  40. Point tap for stainless steel
    TPT Point tap for stainless steel
    In addition to stainless steel, it is also suitable for various heat-resistant steels. For through holes
    Number of Flutes  Finish Processing  For through holes  Material  High speed tool steel (HSS-E)  Surface Treatment  Homo processing  Type of Thread  Shape  M8 and below are protruding centers. 
    Rating:
    75%
    from S$9.29
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 3007

Set Ascending Direction