All Category

Taps

A tap is a cutting tool used to form internal threads on materials. Manufactured mainly from HSS-E (high speed tool steel), it is suitable for machining stainless steel and chrome steel. Normally, screw fixing is performed by combining a male screw (screw) and a female screw (location where the screw is received), but a tap is used to form this female screw portion. There are several types of taps, such as hand taps suitable for manual processing, spiral taps with spiral grooves, and point taps used for processing through holes. Care must be taken when selecting because the processing method varies depending on the tap.
View : Grid List
Filter

Items 1 - 40 of 2167

Set Ascending Direction
  1. SKS Hand Tap
    Hayasaka Mfg. SKS Hand Tap
    It is a general tap and is used in all directions. For 3rd grade gauge
    Material  Alloy tool steel (SKS)  Type of Thread  Shape  M6 and below are protruding centers 
    Rating:
    93%
    from S$3.29
    Min. 2 days
  2. Hexagonal Spiral Tap
    MonotaRO Hexagonal Spiral Tap
    It can be attached to an electric drill with a forward / reverse switching function, and screw holes can be easily machined. The spiral shape allows chips to be discharged upward, making it suitable for blind hole drilling. For threading blind holes. * Do not use for any purpose other than its in... Read More
    Hex Width Across (mm)  6.35  Type of Thread 
    Rating:
    83%
    from S$10.99
    Min. 2 days
  3. Spiral tap homo processing
    MonotaRO Spiral tap homo processing
    Ideal for female thread machining of blind holes. Since it is homotreated, it is difficult to weld and achieves a long life. For general mild steel * Be sure to wear protective equipment when using as there is a risk of injury. * Do not use for any purpose other than its intended purpose.
    Chamfer  2.0~3.0P  Number of Flutes  Spiral groove angle (°)  40  Shape  Below M6 is the protrusion center.  Finish Processing  For blind holes  Material  High speed tool steel (HSS-E)  Surface Treatment  Homo processing  Accuracy Grade  JIS Class 2 equivalent  Type of Female Thread  Metric screw 
    Rating:
    96%
    from S$8.99
    Min. 2 days
  4. Oxidation treatment point tap PO OX
    YAMAWA Oxidation treatment point tap PO OX
    from S$15.99
    Min. 2 days
  5. Hand Tap
    TONEX Hand Tap
    A clean female screw can be set up.
    Material  SKS2 
    Rating:
    90%
    from S$3.79
    Min. 2 days
  6. Spiral tap (inch)
    Ishihashi Seiko Spiral tap (inch)
    The machinability is good and the chips roll up in a curl shape.
    Material  High speed tool steel (SKH)  Type of Thread 
    Rating:
    60%
    from S$16.99
    Min. 2 days
  7. TiCN Coated Spiral Tap CoroTap 300 (For Metric Screw)
    SANDVIK TiCN Coated Spiral Tap CoroTap 300 (For Metric Screw)
    Accuracy  6H  Material  High speed steel (HSS-E)  Type of Thread  M (metric thread)  Processing screw  Metric screw  Surface Treatment  TiCN coating 
    from S$37.99
    Min. 3 days
  8. Z-PRO Spiral Tap HV SP for Heavy Industry Large Parts Machining
    YAMAWA Z-PRO Spiral Tap HV SP for Heavy Industry Large Parts Machining
    from S$38.99
    Min. 4 days
  9. Spiral Tap General Use EX-SFT / Screw Type: M
    OSG Spiral Tap General Use EX-SFT / Screw Type: M
    Used for blind holes, it is suitable for work materials in which chips are continuously coiled in carbon steel, alloy steel and non-ferrous metals. Medium carbon steel (C0.25% -0.45%): ○, Alloy steel: ○, Ductile cast iron: ○, Copper: ○, Brass: ○, Brass casting: ○, Bronze: ○, Rolled aluminum mater... Read More
    Material  High vanadium high speed (HSSE)  Type of Thread 
    Rating:
    79%
    from S$11.99
    Min. 2 days
  10. Hand Tap Set
    MonotaRO Hand Tap Set
    A set of general hand taps for cutting female threads. It is a 3-piece set with 9 mountains (first # 1), 5 mountains (middle # 2), and 1.5 mountains (top # 3). It is mainly used when manually cutting a thread or when correcting a thread. For thread cutting and thread correction of general female ... Read More
    Accuracy  JIS Class 2 equivalent  Type of Thread 
    Rating:
    95%
    from S$9.39
    Min. 2 days
  11. Spiral Tap (M) N-SP
    YAMAWA Spiral Tap (M) N-SP
    The spiral tap has good machinability because it removes chips toward you. Usually used for blind holes. * If you order by cash on delivery, it may be shipped the next day or later.
    Rating:
    93%
    from S$10.99
    Min. 2 days
  12. Point Tap Stainless Steel EX-SUS-POT Screw Type: M
    OSG Point Tap Stainless Steel EX-SUS-POT Screw Type: M
    Used for stainless steel through holes with poor machinability, it exhibits excellent sharpness and durability. In addition to stainless steel, it is also suitable for various heat-resistant steels and tough nickel-chromium-manganese steel. Stainless steel (~ 35HRC): ◎, copper: ◎, thermoplastic: ◎
    Chamfer  4P  Material  High vanadium high speed (HSSE)  Surface Treatment  Homo processing  Type of Thread 
    Rating:
    82%
    from S$11.99
    Min. 2 days
  13. Hand Tap Plug Tap #2
    MonotaRO Hand Tap Plug Tap #2
    A general hand tap that cuts the thread of a female thread. The bite part is a tap in 5 mountains (2nd tap). It is mainly used when manually cutting a thread or when correcting a thread. For thread cutting and thread correction of general female threads. * Be sure to wear protective equipment whe... Read More
    Chamfer Length Lcf  Accuracy  JIS Class 2 equivalent  Type of Thread  Type  Medium # 2 
    Rating:
    89%
    from S$3.59
    Min. 2 days
  14. Spiral Tap for Stainless Steel
    TPT Spiral Tap for Stainless Steel
    Spiral taps for stainless steel are suitable for sticky materials such as stainless steel and molybdenum steel.
    Number of Flutes  Material  High speed tool steel (HSS-E)  Surface Treatment  Homo processing  Type of Thread  Shape  M3 to M6 are protruding centers. 
    Rating:
    84%
    from S$8.79
    Min. 2 days
  15. Pipe tap (PT)
    LIGHT SEIKI Pipe tap (PT)
    Type of Thread  PT 
    Rating:
    89%
    from S$16.99
    Min. 2 days
  16. Hand In Tap
    Ishihashi Seiko Hand In Tap
    It is a general tap and is used in all directions.
    Material  Alloy tool steel (SKS) 
    Rating:
    87%
    from S$4.29
    Min. 2 days
  17. Hexagonal Spiral Tap
    Hayasaka Mfg. Hexagonal Spiral Tap
    Uses HSS steel with excellent wear resistance It can be attached to models with forward and reverse rotation such as impact drivers, and screw holes can be easily machined. Chips are discharged upward by the spiral groove. (Compatible with class screws) Thread formation / correction of crushed th... Read More
    Shank Diameter (mm)  6.35  Shank Diameter (Φmm)  6.35  Overall Length (mm)  70  Material  High speed tool steel (HSS)  Abrasive Materials  Iron, aluminum, brass  Type of Thread 
    Rating:
    91%
    from S$19.99
    Min. 2 days
  18. Point Tap General Use EX-POT Screw Type: M
    OSG Point Tap General Use EX-POT Screw Type: M
    It is used for general purposes and is suitable for work materials in which chips are continuously coiled in carbon steel, alloy steel and non-ferrous metals. Since the chips are surely pushed forward, there is no need to worry about chip damage. Medium carbon steel (C0.25% ~ 0.45%): ○, High carb... Read More
    Chamfer  5P  Material  High vanadium high speed (HSSE)  Type of Thread 
    Rating:
    92%
    from S$10.99
    Min. 2 days
  19. Hand tap (set)
    TRUSCO Hand tap (set)
    Both through holes and blind holes can be used. High speed steel (HSS-E) tap set. Work Material: General Steel, Low / Medium Carbon Steel, Alloy Steel.
    Screws  (Processing screw) Metric screw  Set Contents  Destination, middle, top  Material  High speed tool steel (HSS-E)  Accuracy  JIS Class 2  Type of Thread  Surface Treatment  Non-coated 
    Rating:
    95%
    from S$29.99
    Min. 2 days
  20. Plus Series Point Tap +PO
    YAMAWA Plus Series Point Tap +PO
    * If you order by cash on delivery, it may be shipped the next day or later.
    Thread Number of Chamfer  5 mountains  Type of Thread 
    Rating:
    87%
    from S$9.79
    Min. 2 days
  21. Point tap for stainless steel
    TPT Point tap for stainless steel
    In addition to stainless steel, it is also suitable for various heat-resistant steels. For through holes
    Number of Flutes  Finish Processing  For through holes  Material  High speed tool steel (HSS-E)  Surface Treatment  Homo processing  Type of Thread  Shape  M8 and below are protruding centers. 
    Rating:
    75%
    from S$9.79
    Min. 2 days
  22. Hex axis drill tap
    MonotaRO Hex axis drill tap
    Since the tip is drill-shaped, it is a convenient tool that can perform pilot hole drilling and thread cutting at the same time. For easy screw hole processing. * When using with an impact driver, please work carefully. * Cannot be used except with forward and reverse rotation. * Cannot be used f... Read More
    Hex Width Across (mm)  6.35 
    Rating:
    72%
    from S$17.99
    Min. 2 days
  23. Spiral tap + for stainless steel + EX-SUS-SFT + screw type: M
    OSG Spiral tap + for stainless steel + EX-SUS-SFT + screw type: M
    Suitable for blind hole stainless steel, copper and thermoplastics. Stainless steel: ◎, copper: ◎, thermoplastic: ◎ * The accuracy column is the recommended tap accuracy for class 2 female threads. * Before production in July 2002, M3 and below are protruding centers. * Tap accuracy does not guar... Read More
    Material  High vanadium highs HSSE  Surface Treatment  Homo processing  Type of Thread 
    Rating:
    75%
    from S$12.99
    Min. 2 days
  24. Point tap for stainless steel SU+PO
    YAMAWA Point tap for stainless steel SU+PO
    Suitable for chrome steel and molybdenum steel, including stainless steel, which is a material that is extremely work-hardened and sticky. Usually used for through holes. * If you order by cash on delivery, it may be shipped the next day or later.
    Type of Thread 
    Rating:
    91%
    from S$17.99
    Min. 2 days
  25. No.28-P Hexagonal Shaft Point Tap for Stainless Steel
    Onishi Mfg. No.28-P Hexagonal Shaft Point Tap for Stainless Steel
    It can be attached to models with forward and reverse rotation such as impact drivers, and screw holes can be easily machined. The chips inside the work material are discharged forward. Hard to break and stable processing. Titanium coating improves durability. It can also be used for stainless st... Read More
    Chuck diameter (mm)  6.35 (hexagonal axis)  Material  High speed tool steel (HSS)  Cutting material  Stainless steel, iron, aluminum, brass 
    Rating:
    97%
    from S$27.99
    Min. 2 days
  26. Hand Tap Long Thread Type PT for Taper Pipe Thread
    YAMAWA Hand Tap Long Thread Type PT for Taper Pipe Thread
    Rating:
    100%
    from S$29.99
    Min. 2 days
  27. Hand Tap Taper Tap #1
    MonotaRO Hand Tap Taper Tap #1
    A general hand tap that cuts the thread of a female thread. The bite part is the tip tap (1st tap) of 9 mountains. It is mainly used at the beginning of manual thread cutting. As the first tool for thread cutting of general female threads. * Be sure to wear protective equipment when using as ther... Read More
    Chamfer Length Lcf  Type  Destination # 1  Accuracy  JIS Class 2 equivalent  Type of Thread 
    Rating:
    93%
    from S$3.59
    Min. 2 days
  28. Hand Tap Bottoming Tap #3
    MonotaRO Hand Tap Bottoming Tap #3
    A general hand tap that cuts the thread of a female thread. The bite part is 1.5 mountain top tap (3rd tap). It is mainly used at the beginning of manual thread cutting. For the final finish of general female thread threading. * Be sure to wear protective equipment when using as there is a risk o... Read More
    Chamfer Length Lcf  1.5  Accuracy  JIS Class 2 equivalent  Type of Thread  Type  Top # 3 
    Rating:
    100%
    from S$3.59
    Min. 2 days
  29. Hex Axis Point Tap
    MonotaRO Hex Axis Point Tap
    It can be attached to an electric drill with a forward / reverse switching function, and screw holes can be easily machined. It is suitable for drilling through holes because it discharges chips downward. For threading through holes. * Do not use for any purpose other than its intended purpose. *... Read More
    Hex Width Across (mm)  6.35  Type of Thread 
    Rating:
    83%
    from S$8.99
    Min. 2 days
  30. Tap for pipe Taper (PT thread)
    TRUSCO Tap for pipe Taper (PT thread)
    A tap for taper screws for pipes. Work Material: Cast Iron, Light Metal. * Cannot be used for stainless steel screws.
    Thread Number of Chamfer  1.5 mountains  Chamfer  1.5P  Material  Alloy tool steel (SKS)  Accuracy  JIS Class 3  Surface Treatment  Non-coated  Processing screw  Taper screw 
    Rating:
    94%
    from S$24.99
    Min. 2 days
  31. Spiral Tap Left-hand Thread (Metric Thread) for Stainless Steel SU-SP LH
    YAMAWA Spiral Tap Left-hand Thread (Metric Thread) for Stainless Steel SU-SP LH
    Spiral taps for stainless steel are suitable for extremely sticky materials such as stainless steel, chrome steel and molybdenum steel. Usually used for blind holes. Suitable for chrome steel and molybdenum steel, including stainless steel, which is a material that is extremely work-hardened and ... Read More
    Rating:
    96%
    from S$16.99
    Min. 2 days
  32. Thread cutting assembly tap
    SK (Niigata Seiki) Thread cutting assembly tap
    A set of 3 for roughing, medium finishing, and finishing. Deep hole female screwing is also possible by using 3 taps. For female threading of general steel, brass, copper, aluminum, and resin. * M2 x 0.4 to M7 x 1.0 have a convex tip.
    Material  Alloy tool steel (SKS) 
    Rating:
    90%
    from S$19.99
    Min. 2 days
  33. Spiral Tap Long Shank
    MonotaRO Spiral Tap Long Shank
    Ideal for female thread machining of blind holes when the protruding length of the threaded part is insufficient. * Be sure to wear protective equipment when using as there is a risk of injury. * Do not use for any purpose other than its intended purpose.
    Chamfer  2.0~3.0P  Number of Flutes  Spiral groove angle (°)  40  Material  High speed tool steel (HSS-E)  Accuracy Grade  JIS Class 2 equivalent  Type of Female Thread  Metric screw 
    Rating:
    91%
    from S$14.99
    Min. 2 days
  34. Hand tap (middle of # 2) mm
    SKC Hand tap (middle of # 2) mm
    Material  Alloy tool steel (SKS) 
    Rating:
    81%
    from S$3.79
    Min. 2 days
  35. No.28-S hexagonal spiral tap
    Onishi Mfg. No.28-S hexagonal spiral tap
    Uses HSS steel with excellent wear resistance. It can be attached to models with forward and reverse rotation such as impact drivers, and screw holes can be easily machined. The spiral groove discharges chips upward. For thread formation and correction of crushed threads * Cannot be used for powe... Read More
    Rating:
    98%
    from S$19.99
    Min. 2 days
  36. Hand Tap (Set)
    Ishihashi Seiko Hand Tap (Set)
    Type of Thread  Material  High speed tool steel (SKH) 
    Rating:
    96%
    from S$32.99
    Min. 2 days
  37. Hexagon Point Tap
    Thread Master Hexagon Point Tap
    The hexagonal shaft specification allows tapping work with electric tools. Since it is a point tap, troubles due to cutting scraps are reduced, and smooth tapping work is possible. For tapping metal, non-ferrous metal, resin, etc. * Cannot be used with power tools with low torque. * Pilot hole dr... Read More
    Type of Thread  Material  High speed tool steel (HSS) 
    Rating:
    90%
    from S$11.99
    Min. 2 days
  38. Metric Thread Tap for Coarse Thread
    NIPPON SPREW Metric Thread Tap for Coarse Thread
    It is a dedicated tap that cuts the tap groove for inserting the sprue. That is, it is larger by the sprue wire diameter than the normal tap with the same nominal diameter of the applicable screw. Work material: Soft material such as aluminum.
    Set Contents  # 2, # 3 each one 
    Rating:
    94%
    from S$29.99
    Min. 2 days
  39. Hand tip tap
    Ishihashi Seiko Hand tip tap
    Material  Alloy tool steel (SKS) 
    Rating:
    84%
    from S$4.29
    Min. 2 days
  40. Insert Coil Tap (for Aluminum) AL-HT
    YAMAWA Insert Coil Tap (for Aluminum) AL-HT
    * If you order by cash on delivery, it may be shipped the next day or later.
    Rating:
    93%
    from S$17.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 2167

Set Ascending Direction