All Category

Hand Taps

View : Grid List
Filter

Items 1 - 40 of 743

Set Ascending Direction
  1. SKS Hand Tap
    Hayasaka Mfg. SKS Hand Tap
    It is a general tap and is used in all directions. For 3rd grade gauge
    Material  Alloy tool steel (SKS)  Type of Thread  Shape  M6 and below are protruding centers 
    Rating:
    93%
    from S$3.29
    Min. 2 days
  2. Hand Tap
    TONEX Hand Tap
    A clean female screw can be set up.
    Material  SKS2 
    Rating:
    90%
    from S$3.79
    Min. 2 days
  3. Hand Tap Set
    MonotaRO Hand Tap Set
    A set of general hand taps for cutting female threads. It is a 3-piece set with 9 mountains (first # 1), 5 mountains (middle # 2), and 1.5 mountains (top # 3). It is mainly used when manually cutting a thread or when correcting a thread. For thread cutting and thread correction of general female ... Read More
    Accuracy  JIS Class 2 equivalent  Type of Thread 
    Rating:
    95%
    from S$9.39
    Min. 2 days
  4. Hand Tap Plug Tap #2
    MonotaRO Hand Tap Plug Tap #2
    A general hand tap that cuts the thread of a female thread. The bite part is a tap in 5 mountains (2nd tap). It is mainly used when manually cutting a thread or when correcting a thread. For thread cutting and thread correction of general female threads. * Be sure to wear protective equipment whe... Read More
    Chamfer Length Lcf  Accuracy  JIS Class 2 equivalent  Type of Thread  Type  Medium # 2 
    Rating:
    89%
    from S$3.59
    Min. 2 days
  5. Hand In Tap
    Ishihashi Seiko Hand In Tap
    It is a general tap and is used in all directions.
    Material  Alloy tool steel (SKS) 
    Rating:
    87%
    from S$4.29
    Min. 2 days
  6. Hand tap (set)
    TRUSCO Hand tap (set)
    Both through holes and blind holes can be used. High speed steel (HSS-E) tap set. Work Material: General Steel, Low / Medium Carbon Steel, Alloy Steel.
    Screws  (Processing screw) Metric screw  Set Contents  Destination, middle, top  Material  High speed tool steel (HSS-E)  Accuracy  JIS Class 2  Type of Thread  Surface Treatment  Non-coated 
    Rating:
    95%
    from S$29.99
    Min. 2 days
  7. Hand Tap Taper Tap #1
    MonotaRO Hand Tap Taper Tap #1
    A general hand tap that cuts the thread of a female thread. The bite part is the tip tap (1st tap) of 9 mountains. It is mainly used at the beginning of manual thread cutting. As the first tool for thread cutting of general female threads. * Be sure to wear protective equipment when using as ther... Read More
    Chamfer Length Lcf  Type  Destination # 1  Accuracy  JIS Class 2 equivalent  Type of Thread 
    Rating:
    93%
    from S$3.59
    Min. 2 days
  8. Hand Tap Bottoming Tap #3
    MonotaRO Hand Tap Bottoming Tap #3
    A general hand tap that cuts the thread of a female thread. The bite part is 1.5 mountain top tap (3rd tap). It is mainly used at the beginning of manual thread cutting. For the final finish of general female thread threading. * Be sure to wear protective equipment when using as there is a risk o... Read More
    Chamfer Length Lcf  1.5  Accuracy  JIS Class 2 equivalent  Type of Thread  Type  Top # 3 
    Rating:
    100%
    from S$3.59
    Min. 2 days
  9. Thread cutting assembly tap
    SK (Niigata Seiki) Thread cutting assembly tap
    A set of 3 for roughing, medium finishing, and finishing. Deep hole female screwing is also possible by using 3 taps. For female threading of general steel, brass, copper, aluminum, and resin. * M2 x 0.4 to M7 x 1.0 have a convex tip.
    Material  Alloy tool steel (SKS) 
    Rating:
    90%
    from S$19.99
    Min. 2 days
  10. Hand tap (middle of # 2) mm
    SKC Hand tap (middle of # 2) mm
    Material  Alloy tool steel (SKS) 
    Rating:
    81%
    from S$3.79
    Min. 2 days
  11. Hand Tap (Set)
    Ishihashi Seiko Hand Tap (Set)
    Type of Thread  Material  High speed tool steel (SKH) 
    Rating:
    96%
    from S$32.99
    Min. 2 days
  12. Metric Thread Tap for Coarse Thread
    NIPPON SPREW Metric Thread Tap for Coarse Thread
    It is a dedicated tap that cuts the tap groove for inserting the sprue. That is, it is larger by the sprue wire diameter than the normal tap with the same nominal diameter of the applicable screw. Work material: Soft material such as aluminum.
    Set Contents  # 2, # 3 each one 
    Rating:
    94%
    from S$29.99
    Min. 2 days
  13. Hand tip tap
    Ishihashi Seiko Hand tip tap
    Material  Alloy tool steel (SKS) 
    Rating:
    84%
    from S$4.29
    Min. 2 days
  14. Insert Coil Tap (for Aluminum) AL-HT
    YAMAWA Insert Coil Tap (for Aluminum) AL-HT
    * If you order by cash on delivery, it may be shipped the next day or later.
    Rating:
    93%
    from S$17.99
    Min. 2 days
  15. Tap on hand
    Ishihashi Seiko Tap on hand
    It is a general tap and is used in all directions. * Depending on the size, it may be a protruding center, unlike the posted image.
    Thread Number of Chamfer  1.5  Chamfer  1.5  Material  Alloy tool steel (SKS) 
    Rating:
    87%
    from S$4.29
    Min. 2 days
  16. No.28 hexagonal axis tap
    Onishi Mfg. No.28 hexagonal axis tap
    It can be attached to models with forward and reverse rotation such as impact drivers, and screw holes can be easily machined. Thread formation For repairing crushed threads * Cannot be used for power tools other than those with forward and reverse rotation. Be sure to use tapping oil.
    Flute Length (mm)  20  Overall Length (mm)  70 
    Rating:
    76%
    from S$11.99
    Min. 2 days
  17. Hand Tap for Stainless Steel EX-SUS-HT
    OSG Hand Tap for Stainless Steel EX-SUS-HT
    Material  High vanadium high speed (HSSE)  Surface Treatment  Homo processing  Type of Thread  Accuracy Notation  STD  Type  Upper tap 
    Rating:
    90%
    from S$14.99
    Min. 2 days
  18. Thread Cutting Tap
    SK (Niigata Seiki) Thread Cutting Tap
    It can be attached to a tap handle, etc., and can be screwed up. Since it is a tap for medium finishing, it is ideal for thin plates. For internal thread cutting of general steel, brass, copper, aluminum, and resin, and regeneration of crushed threads.
    Material  Alloy tool steel (SKS) 
    Rating:
    91%
    from S$6.89
    Min. 2 days
  19. Hand tap (# 3 top) mm SKS
    SKC Hand tap (# 3 top) mm SKS
    Material  Alloy tool steel (SKS) 
    Rating:
    96%
    from S$3.79
    Min. 2 days
  20. Long Shank Hand Tap (Unified Screw) LS-HT
    YAMAWA Long Shank Hand Tap (Unified Screw) LS-HT
    The shank of the standard tap is lengthened, and it is used when the threaded part of the standard tap protrudes and the length is insufficient. Work Material: Carbon Steel, Tool Steel, Alloy Steel, Cast Iron, Ductile Cast Iron, Brass, Aluminum Alloy Casting, Zinc Die Casting.
    Rating:
    100%
    from S$16.99
    Min. 2 days
  21. Hand tap (coarse) (medium)
    TRUSCO Hand tap (coarse) (medium)
    It is used when making screw holes and removing (cleaning) them. For repairing and manufacturing coarse threads. Work Material: Iron, Light Metal. Correction and fabrication of coarse threads. * Cannot be used for stainless steel screws.
    Screws  (Processing screw) Metric screw  Material  Alloy tool steel (SKS)  Accuracy  JIS Class 3  Tip  Medium  Surface Treatment  Non-coding 
    Rating:
    87%
    from S$4.69
    Min. 2 days
  22. Middle tap
    LIGHT SEIKI Middle tap
    A tap (# 2) used to set up a general screw, mainly for screw thread correction.
    Material  Alloy tool steel (SKS) 
    Rating:
    97%
    from S$5.19
    Min. 2 days
  23. Middle left tap
    LIGHT SEIKI Middle left tap
    A tap (# 2) used to set up a general screw for a left-hand screw (reverse screw).
    Material  Alloy tool steel (SKS)  Thread Number of Chamfer  Chamfer 
    Rating:
    92%
    from S$7.49
    Min. 2 days
  24. Plug tap
    SKC Plug tap
    Square Drive Length (mm)  13  Shank Diameter (Φmm)  13.5  Material  Alloy tool steel (SKS)  Square Drive Width (mm)  Width across flats 12 
    Rating:
    98%
    from S$22.99
    Min. 2 days
  25. Helisert tap STI-HT
    YAMAWA Helisert tap STI-HT
    Accuracy Grade  1b 
    Rating:
    93%
    from S$27.99
    Min. 2 days
  26. Hand tap (coarse) (first)
    TRUSCO Hand tap (coarse) (first)
    It is used when making screw holes and removing (cleaning) them. For repairing and manufacturing coarse threads. Work Material: Iron, Light Metal. Correction and fabrication of coarse threads. * Cannot be used for stainless steel screws.
    Screws  (Processing screw) Metric screw  Material  Alloy tool steel (SKS)  Tip  Destination  Accuracy  JIS Class 3  Surface Treatment  Non-coding 
    Rating:
    60%
    from S$4.69
    Min. 2 days
  27. Hand Tap HT
    YAMAWA Hand Tap HT
    Rating:
    100%
    from S$8.79
    Min. 2 days
  28. Hand tap (# 1) mm SKS
    SKC Hand tap (# 1) mm SKS
    Material  Alloy tool steel (SKS) 
    Rating:
    100%
    from S$3.79
    Min. 2 days
  29. Hand tap (# 1 destination) Unified UNF
    SKC Hand tap (# 1 destination) Unified UNF
    Rating:
    96%
    from S$4.99
    Min. 2 days
  30. Hand set tap
    Ishihashi Seiko Hand set tap
    It is a general tap and is used in all directions.
    Rating:
    93%
    from S$12.99
    Min. 2 days
  31. Middle tap
    LIGHT SEIKI Middle tap
    A tap used to set up general screws, mainly for screw thread correction (# 2).
    Thread Size  M10  Cell Spacing (mm)  1.0  Material  Alloy tool steel (SKS) 
    Rating:
    97%
    from S$14.99
    Min. 2 days
  32. Hand tap for wit screw ・ SKS
    TRUSCO Hand tap for wit screw ・ SKS
    Material  Alloy tool steel (SKS)  Accuracy  JIS Class 3  Surface Treatment  Non-coated  Type of Thread  Processing screw  Wit screw 
    Rating:
    100%
    from S$6.99
    Min. 2 days
  33. Hand tap Metric coarse screw (M)
    LIGHT SEIKI Hand tap Metric coarse screw (M)
    A set of 3 taps, tip (# 1), middle (# 2), and top (# 3), which are used to set up general screws.
    Material  Alloy tool steel (SKS)  Type of Thread 
    Rating:
    90%
    from S$5.39
    Min. 2 days
  34. Stainless Steel Hand Tap (M)
    YAMAWA Stainless Steel Hand Tap (M)
    * If you order by cash on delivery, it may be shipped the next day or later.
    Rating:
    100%
    from S$9.59
    Min. 2 days
  35. Hand tap destination
    Ishihashi Seiko Hand tap destination
    Type of Thread  Material  High speed tool steel (SKH) 
    Rating:
    100%
    from S$9.79
    Min. 2 days
  36. Tap in hand
    Ishihashi Seiko Tap in hand
    Material  High speed tool steel (SKH) 
    Rating:
    100%
    from S$9.59
    Min. 2 days
  37. Hand tap (coarse) (top)
    TRUSCO Hand tap (coarse) (top)
    It is used when making screw holes and removing (cleaning) them. For repairing and manufacturing coarse threads. Work Material: Iron, Light Metal. Correction and fabrication of coarse threads. * Cannot be used for stainless steel screws.
    Screws  (Processing screw) Metric screw  Material  Alloy tool steel (SKS)  Accuracy  JIS Class 3  Surface Treatment  Non-coding  Tip  Up 
    Rating:
    100%
    from S$4.69
    Min. 2 days
  38. Hex axis middle tap
    LIGHT SEIKI Hex axis middle tap
    Threads can be easily set with an electric impact driver. Uses high quality HSS material.
    Material  HSS 
    from S$11.99
    Min. 2 days
  39. M12 x1.25 Hand Tap (SKS2 / Medium)
    ESCO M12 x1.25 Hand Tap (SKS2 / Medium)
    Esco Part No.  EA829DA-12C 
    from S$24.99
    Min. 2 days
  40. Hand tap (for metric thread / SKS)
    TRUSCO Hand tap (for metric thread / SKS)
    It is used when making screw holes and removing (cleaning) them. For repairing and manufacturing coarse threads. Work Material: Iron, Light Metal, Coarse Thread Correction, Manufacture * Cannot be used for stainless steel screws.
    Accuracy  JIS Class 3  Material  Low alloy steel (SKS)  Surface Treatment  Non-coated 
    Rating:
    100%
    from S$58.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 743

Set Ascending Direction