All Category

Spiral Taps

View : Grid List
Filter

Items 1 - 40 of 578

Set Ascending Direction
  1. Hexagonal Spiral Tap
    MonotaRO Hexagonal Spiral Tap
    It can be attached to an electric drill with a forward / reverse switching function, and screw holes can be easily machined. The spiral shape allows chips to be discharged upward, making it suitable for blind hole drilling. For threading blind holes. * Do not use for any purpose other than its in... Read More
    Hex Width Across (mm)  6.35  Type of Thread 
    Rating:
    83%
    from S$10.99
    Min. 2 days
  2. Spiral tap homo processing
    MonotaRO Spiral tap homo processing
    Ideal for female thread machining of blind holes. Since it is homotreated, it is difficult to weld and achieves a long life. For general mild steel * Be sure to wear protective equipment when using as there is a risk of injury. * Do not use for any purpose other than its intended purpose.
    Chamfer  2.0~3.0P  Number of Flutes  Spiral groove angle (°)  40  Shape  Below M6 is the protrusion center.  Finish Processing  For blind holes  Material  High speed tool steel (HSS-E)  Surface Treatment  Homo processing  Accuracy Grade  JIS Class 2 equivalent  Type of Female Thread  Metric screw 
    Rating:
    96%
    from S$8.99
    Min. 2 days
  3. Spiral tap (inch)
    Ishihashi Seiko Spiral tap (inch)
    The machinability is good and the chips roll up in a curl shape.
    Material  High speed tool steel (SKH)  Type of Thread 
    Rating:
    60%
    from S$16.99
    Min. 2 days
  4. TiCN Coated Spiral Tap CoroTap 300 (For Metric Screw)
    SANDVIK TiCN Coated Spiral Tap CoroTap 300 (For Metric Screw)
    Accuracy  6H  Material  High speed steel (HSS-E)  Type of Thread  M (metric thread)  Processing screw  Metric screw  Surface Treatment  TiCN coating 
    from S$37.99
    Min. 3 days
  5. Z-PRO Spiral Tap HV SP for Heavy Industry Large Parts Machining
    YAMAWA Z-PRO Spiral Tap HV SP for Heavy Industry Large Parts Machining
    from S$38.99
    Min. 4 days
  6. Spiral Tap General Use EX-SFT / Screw Type: M
    OSG Spiral Tap General Use EX-SFT / Screw Type: M
    Used for blind holes, it is suitable for work materials in which chips are continuously coiled in carbon steel, alloy steel and non-ferrous metals. Medium carbon steel (C0.25% -0.45%): ○, Alloy steel: ○, Ductile cast iron: ○, Copper: ○, Brass: ○, Brass casting: ○, Bronze: ○, Rolled aluminum mater... Read More
    Material  High vanadium high speed (HSSE)  Type of Thread 
    Rating:
    79%
    from S$11.99
    Min. 2 days
  7. Spiral Tap (M) N-SP
    YAMAWA Spiral Tap (M) N-SP
    The spiral tap has good machinability because it removes chips toward you. Usually used for blind holes. * If you order by cash on delivery, it may be shipped the next day or later.
    Rating:
    93%
    from S$10.99
    Min. 2 days
  8. Spiral Tap for Stainless Steel
    TPT Spiral Tap for Stainless Steel
    Spiral taps for stainless steel are suitable for sticky materials such as stainless steel and molybdenum steel.
    Number of Flutes  Material  High speed tool steel (HSS-E)  Surface Treatment  Homo processing  Type of Thread  Shape  M3 to M6 are protruding centers. 
    Rating:
    84%
    from S$8.79
    Min. 2 days
  9. Hexagonal Spiral Tap
    Hayasaka Mfg. Hexagonal Spiral Tap
    Uses HSS steel with excellent wear resistance It can be attached to models with forward and reverse rotation such as impact drivers, and screw holes can be easily machined. Chips are discharged upward by the spiral groove. (Compatible with class screws) Thread formation / correction of crushed th... Read More
    Shank Diameter (mm)  6.35  Shank Diameter (Φmm)  6.35  Overall Length (mm)  70  Material  High speed tool steel (HSS)  Abrasive Materials  Iron, aluminum, brass  Type of Thread 
    Rating:
    91%
    from S$19.99
    Min. 2 days
  10. Spiral tap + for stainless steel + EX-SUS-SFT + screw type: M
    OSG Spiral tap + for stainless steel + EX-SUS-SFT + screw type: M
    Suitable for blind hole stainless steel, copper and thermoplastics. Stainless steel: ◎, copper: ◎, thermoplastic: ◎ * The accuracy column is the recommended tap accuracy for class 2 female threads. * Before production in July 2002, M3 and below are protruding centers. * Tap accuracy does not guar... Read More
    Material  High vanadium highs HSSE  Surface Treatment  Homo processing  Type of Thread 
    Rating:
    75%
    from S$12.99
    Min. 2 days
  11. Spiral Tap Left-hand Thread (Metric Thread) for Stainless Steel SU-SP LH
    YAMAWA Spiral Tap Left-hand Thread (Metric Thread) for Stainless Steel SU-SP LH
    Spiral taps for stainless steel are suitable for extremely sticky materials such as stainless steel, chrome steel and molybdenum steel. Usually used for blind holes. Suitable for chrome steel and molybdenum steel, including stainless steel, which is a material that is extremely work-hardened and ... Read More
    Rating:
    96%
    from S$16.99
    Min. 2 days
  12. Spiral Tap Long Shank
    MonotaRO Spiral Tap Long Shank
    Ideal for female thread machining of blind holes when the protruding length of the threaded part is insufficient. * Be sure to wear protective equipment when using as there is a risk of injury. * Do not use for any purpose other than its intended purpose.
    Chamfer  2.0~3.0P  Number of Flutes  Spiral groove angle (°)  40  Material  High speed tool steel (HSS-E)  Accuracy Grade  JIS Class 2 equivalent  Type of Female Thread  Metric screw 
    Rating:
    91%
    from S$14.99
    Min. 2 days
  13. No.28-S hexagonal spiral tap
    Onishi Mfg. No.28-S hexagonal spiral tap
    Uses HSS steel with excellent wear resistance. It can be attached to models with forward and reverse rotation such as impact drivers, and screw holes can be easily machined. The spiral groove discharges chips upward. For thread formation and correction of crushed threads * Cannot be used for powe... Read More
    RoHS directive (corresponding to 10 substances) 
    Rating:
    98%
    from S$19.99
    Min. 2 days
  14. Spiral tap
    TRUSCO Spiral tap
    Spiral tap for general steel. For blind hole machining. Work Material: General Steel, Low / Medium Carbon Steel, Alloy Steel.
    Screws  (Processing screw) Metric screw  Chamfer  2.5  Thread Number of Chamfer  2.5  Material  High speed tool steel (HSS-E)  Surface Treatment  Homo processing  Accuracy  JIS Class 2  Type of Thread 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  15. Spiral Tap
    Ishihashi Seiko Spiral Tap
    Spiral taps are used for blind holes and chips curl up. Ishihashi's spiral has a unique design for twisted angle groove shape, cutting edge, clearance angle (chanfer), etc., and the chip torque is particularly light (about 1/2 of the hand tap), and the threaded part further enhances wear resi... Read More
    Material  High speed tool steel (HSS-E)  Surface Treatment  Homo processing  Type of Thread  Shape  M7 and below are protruding centers. 
    Rating:
    82%
    from S$11.99
    Min. 2 days
  16. Hexagonal spiral tap
    LIGHT SEIKI Hexagonal spiral tap
    Threads can be easily set with an electric impact driver. Uses high quality HSS material.
    Material  HSS 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  17. Spiral Tap SP
    YAMAWA Spiral Tap SP
    It has good chip evacuation, shear cut and machinability, and is especially suitable for blind hole screwing of sticky materials. For blind hole machining. Work material: Medium carbon steel.
    from S$9.79
    Min. 2 days
  18. Spiral tap with hexagonal shaft drill
    Hayasaka Mfg. Spiral tap with hexagonal shaft drill
    You can drill pilot holes and thread at the same time with one. 6.35mm hexagonal shaft finish for impact drivers. The drill tip has an X-shaped thinning process that makes it easy to bite and has excellent sharpness. For thread formation * Cannot be used for power tools other than those with forw... Read More
    Hex Width Across (mm)  6.35  Material  High speed tool steel (HSS)  Type of Thread 
    Rating:
    88%
    from S$39.99
    Min. 2 days
  19. I Series Spiral Tap I SP
    YAMAWA I Series Spiral Tap I SP
    Thread Number of Chamfer  2.5  Chamfer  2.5  Material  High speed tool steel (HSS)  Type of Thread  Processing screw  Metric screw 
    Rating:
    98%
    from S$7.99
    Min. 2 days
  20. Spiral Tap for Stainless Steel SU+SP
    YAMAWA Spiral Tap for Stainless Steel SU+SP
    * If you order by cash on delivery, it may be shipped the next day or later.
    Rating:
    100%
    from S$12.99
    Min. 2 days
  21. Spiral tap for through hole for stainless steel SU+SL
    YAMAWA Spiral tap for through hole for stainless steel SU+SL
    Machining in the medium speed range of 10m / min to 20m / min is possible. (Full synchronous feed is recommended for 15m / min and above) Achieves a long tool life in medium-speed machining, and the finished surface of the female thread flank after 2000 hole machining is good, and the female thre... Read More
    RoHS directive (corresponding to 10 substances)  Finish Processing  For through holes  Material  High speed tool steel (HSS)  Type of Thread  Accuracy  P2 
    Rating:
    88%
    from S$12.99
    Min. 2 days
  22. Spiral Tap General-Purpose Long Shank EX-LT-SFT Screw Type: M
    OSG Spiral Tap General-Purpose Long Shank EX-LT-SFT Screw Type: M
    It is used when the protruding length of the threaded part is insufficient with the standard spiral tap. Medium carbon steel (C0.25% to C0.45%): ○, Alloy steel (SCM): ○, Doug tile cast iron (FCD): ○, Copper (Cu): ○, Brass (Bs): ○, Brass casting ( BsC): ○, Bronze (PB): ○, Rolled aluminum material ... Read More
    Chamfer  2.5P  Helix Angle (°)  35  Material  High vanadium high speed (HSSE)  Type of Thread 
    Rating:
    93%
    from S$25.99
    Min. 2 days
  23. Spiral Tap Short Chamfer Type EX-SC-SFT
    OSG Spiral Tap Short Chamfer Type EX-SC-SFT
    The bite length is 1.5 mountains. It is most suitable when the effective screw length cannot be secured with a blind hole with a bite length of 2.5 threads for general use spiral taps. Medium carbon steel (C0.25% -0.45%): ○, Rolled aluminum material: ○, Aluminum alloy casting: ○, Magnesium alloy ... Read More
    Chamfer  1.5P  Helix Angle (°)  45  Material  High vanadium high speed (HSSE)  Type of Thread  Shape  No protruding center 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  24. Spiral Tap A-SFT
    OSG Spiral Tap A-SFT
    A tap series that boasts high efficiency and multifunctional performance. A spiral tap with stable chip evacuation. Low carbon steel (C ~ 0.25%): ○, Medium carbon steel (C0.25% ~ 0.45%): ◎, High carbon steel (C0.45% ~): ◎, Alloy steel: ○, Heat-treated steel (25) ~ 35HRC): ◎, Stainless Steel (~ 35... Read More
    Helix Angle (°)  45  Type of Thread  Shape  No protruding center  Material  Powder high speed (CPM)  Surface Treatment  V coating (composite multilayer coating) 
    Rating:
    93%
    from S$32.99
    Min. 2 days
  25. T Spiral Tap
    TANOI MFG (TDT) T Spiral Tap
    The twist angle of the groove is 43.5 °, which allows good chip evacuation, and the thrust force is adjusted by the special relief attached to the complete mountain following the bite part to prevent the female screw from expanding. The tap material is high vanadium high speed steel with abrasion... Read More
    Chamfer  2.5P  Chamfer Length Lc  2.5P  Material  High vanadium high speed steel  Surface Treatment  Homo processing  Type of Thread  Shape  M7 and below are protruding centers. 
    Rating:
    80%
    from S$9.49
    Min. 2 days
  26. Spiral Tap Stainless Steel for Deep Holes SUS-DH-SFT
    OSG Spiral Tap Stainless Steel for Deep Holes SUS-DH-SFT
    Ideal for deep hole drilling of stainless steel over 2D. Stainless steel (SUS): ◎, Copper (Cu): ◎, Thermoplastic plastic: ◎ * The accuracy column is the recommended tap accuracy for class 2 female threads. * Tap accuracy does not guarantee female thread accuracy. * Please refer to the manufacture... Read More
    Chamfer  2.5P  Helix Angle (°)  45~49  Material  High vanadium high speed (HSSE)  Surface Treatment  Homo processing  Type of Thread  Accuracy Notation  STD 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  27. Spiral Tap for Aluminum
    YAMAWA Spiral Tap for Aluminum
    It is a tap that eliminates chip biting and chip clogging when cutting aluminum die castings and aluminum castings, and eliminates female screw squeezing. * If you order by cash on delivery, it may be shipped the next day or later.
    Neck Length ln (mm) 
    Rating:
    94%
    from S$11.99
    Min. 2 days
  28. Spiral Tap for Aluminum EX-AL-SFT
    OSG Spiral Tap for Aluminum EX-AL-SFT
    Ideal for threading blind holes in aluminum and its alloys, and non-ferrous metals such as die casting. Rolled aluminum material (AL): ◎, Aluminum alloy casting (AC / ADC): ◎, Magnesium alloy casting (MC): ○, Thermoplastic plastic: ○ * The accuracy column is the recommended tap accuracy for class... Read More
    Number of Flutes  Chamfer  2.5P  Helix Angle (°)  51  Material  High vanadium high speed (HSSE)  Type of Thread  Shape  No protruding center  Accuracy Notation  STD 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  29. Spiral Tap TiN Coating TIN-SFT
    OSG Spiral Tap TiN Coating TIN-SFT
    Suitable for low / medium carbon steel and stainless steel that are tapped with a water-soluble cutting fluid for machining with a screwing length of 2D or less. Low carbon steel (C ~ 0.25%): ○, Medium carbon steel (C0.25% ~ 0.45%): ○, High carbon steel (C0.45% ~): ○, Alloy steel (SCM): ○, Temper... Read More
    Chamfer  2.5P  Material  High vanadium high speed (HSSE)  Type of Thread  Accuracy Notation  STD  Surface Treatment  TiN coating 
    Rating:
    60%
    from S$29.99
    Min. 2 days
  30. T Spiral Tap for Stainless Steel
    TANOI MFG (TDT) T Spiral Tap for Stainless Steel
    The twist angle of the groove is 43.5 °, which allows good chip discharge, and the shape emphasizes sharpness and allows heat to escape easily. The tap material is high vanadium and high cobalt high-speed steel containing heat-resistant cobalt, and can also be used for Ni-Cr steel and heat-resist... Read More
    Chamfer Length Lc  2.5P  Chamfer  2.5P  Number of Flutes  Finish Processing  For blind holes  Material  High speed tool steel (HSSV)  Type of Thread  Shape  M7 and below are protruding centers. 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  31. Spiral tap (Unify)
    Ishihashi Seiko Spiral tap (Unify)
    Material  High speed steel (HSS-E) 
    Rating:
    60%
    from S$16.99
    Min. 2 days
  32. Spiral Tap CPM-SFT for Difficult-To-Machine Materials
    OSG Spiral Tap CPM-SFT for Difficult-To-Machine Materials
    It is ideal for casting high carbon steel, tool steel, alloy steel, or blind holes with a hardness of about 20 to 35 HRC for tempered materials. High carbon steel (C0.45% ~): ◎, Alloy steel: ○, Heat-treated steel (35-45HRC): ○, Tool steel: ○, Cast iron: ○, Ductile cast iron: ○, Aluminum alloy cas... Read More
    Chamfer  3P  Type of Thread  Material  Powder high speed (CPM)  Accuracy Notation  STD 
    Rating:
    80%
    from S$16.99
    Min. 2 days
  33. Camera Tripod Mounting Screw Tap TRP-SFT
    OSG Camera Tripod Mounting Screw Tap TRP-SFT
    Chamfer  1.5P  Material  High vanadium high speed (HSSE)  Shape  No protrusion center  Type of Thread 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  34. Spiral Tap Long Shank for Stainless Steel EX-LT-SUS-SFT
    OSG Spiral Tap Long Shank for Stainless Steel EX-LT-SUS-SFT
    Chamfer  2.5P  Helix Angle (°)  45  Material  High vanadium high speed (HSSE)  Surface Treatment  Homo processing  Type of Thread  Accuracy Notation  STD 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  35. Spiral tap for difficult-to-cut stainless steel SU2-SP
    YAMAWA Spiral tap for difficult-to-cut stainless steel SU2-SP
    Dedicated to machines with a fully synchronized lead feed mechanism. Ideal for threading austenitic stainless steel (SUS316 / 304). For blind hole machining. Work material: Stainless steel. For fully synchronized lead feeders only. * Do not use this tap on a machine that is not equipped with a fu... Read More
    from S$14.99
    Min. 2 days
  36. Cobalt spiral tap
    Ishihashi Seiko Cobalt spiral tap
    Material  Cobalt high speed steel (HSCO)  Type of Thread 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  37. Coated Spiral Tap AU+SP
    YAMAWA Coated Spiral Tap AU+SP
    * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    from S$24.99
    Min. 2 days
  38. Long Spiral Tap LS-SP
    YAMAWA Long Spiral Tap LS-SP
    * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Rating:
    100%
    from S$22.99
    Min. 2 days
  39. Short Spiral Tap for Deep Hole S-SP
    YAMAWA Short Spiral Tap for Deep Hole S-SP
    For blind holes * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    from S$12.99
    Min. 2 days
  40. Spiral Tap MS-DH-SFT for Mild Steel and Deep Holes
    OSG Spiral Tap MS-DH-SFT for Mild Steel and Deep Holes
    It is suitable for blind holes where tap damage due to chip clogging and galling of female screws are likely to occur. Low carbon steel (C to 0.25%): ◎, Medium carbon steel (C0.25% to 0.45%): ○, Alloy steel: ○, Cast steel: ◎, Thermoplastic plastic: ○
    Chamfer  2.5P  Helix Angle (°)  35~51  Material  High vanadium high speed (HSSE)  Surface Treatment  Homo processing  Accuracy Notation  STD 
    Rating:
    80%
    from S$12.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 578

Set Ascending Direction