All Category

Point Taps

View : Grid List
Filter

Items 1 - 40 of 296

Set Ascending Direction
  1. Oxidation treatment point tap PO OX
    YAMAWA Oxidation treatment point tap PO OX
    from S$13.99
    Min. 2 days
  2. Point Tap Stainless Steel EX-SUS-POT Screw Type: M
    OSG Point Tap Stainless Steel EX-SUS-POT Screw Type: M
    Used for stainless steel through holes with poor machinability, it exhibits excellent sharpness and durability. In addition to stainless steel, it is also suitable for various heat-resistant steels and tough nickel-chromium-manganese steel. Stainless steel (~ 35HRC): ◎, copper: ◎, thermoplastic: ◎
    Chamfer  4P  Material  High vanadium high speed (HSSE)  Surface Treatment  Homo processing  Type of Thread 
    Rating:
    82%
    from S$11.99
    Min. 2 days
  3. Point Tap General Use EX-POT Screw Type: M
    OSG Point Tap General Use EX-POT Screw Type: M
    It is used for general purposes and is suitable for work materials in which chips are continuously coiled in carbon steel, alloy steel and non-ferrous metals. Since the chips are surely pushed forward, there is no need to worry about chip damage. Medium carbon steel (C0.25% ~ 0.45%): ○, High carb... Read More
    Chamfer  5P  Material  High vanadium high speed (HSSE)  Type of Thread 
    Rating:
    92%
    from S$10.99
    Min. 2 days
  4. Plus Series Point Tap +PO
    YAMAWA Plus Series Point Tap +PO
    * If you order by cash on delivery, it may be shipped the next day or later.
    Thread Number of Chamfer  5 mountains  Type of Thread 
    Rating:
    87%
    from S$9.79
    Min. 2 days
  5. Point tap for stainless steel
    TPT Point tap for stainless steel
    In addition to stainless steel, it is also suitable for various heat-resistant steels. For through holes
    Number of Flutes  Finish Processing  For through holes  Material  High speed tool steel (HSS-E)  Surface Treatment  Homo processing  Type of Thread  Shape  M8 and below are protruding centers. 
    Rating:
    75%
    from S$9.79
    Min. 2 days
  6. Point tap for stainless steel SU+PO
    YAMAWA Point tap for stainless steel SU+PO
    Suitable for chrome steel and molybdenum steel, including stainless steel, which is a material that is extremely work-hardened and sticky. Usually used for through holes. * If you order by cash on delivery, it may be shipped the next day or later.
    Type of Thread 
    Rating:
    91%
    from S$16.99
    Min. 2 days
  7. No.28-P Hexagonal Shaft Point Tap for Stainless Steel
    Onishi Mfg. No.28-P Hexagonal Shaft Point Tap for Stainless Steel
    It can be attached to models with forward and reverse rotation such as impact drivers, and screw holes can be easily machined. The chips inside the work material are discharged forward. Hard to break and stable processing. Titanium coating improves durability. It can also be used for stainless st... Read More
    RoHS directive (corresponding to 10 substances)  Chuck diameter (mm)  6.35 (hexagonal axis)  Material  High speed tool steel (HSS)  Cutting material  Stainless steel, iron, aluminum, brass 
    Rating:
    97%
    from S$27.99
    Min. 2 days
  8. Hex Axis Point Tap
    MonotaRO Hex Axis Point Tap
    It can be attached to an electric drill with a forward / reverse switching function, and screw holes can be easily machined. It is suitable for drilling through holes because it discharges chips downward. For threading through holes. * Do not use for any purpose other than its intended purpose. *... Read More
    Hex Width Across (mm)  6.35  Type of Thread 
    Rating:
    83%
    from S$8.99
    Min. 2 days
  9. Hexagon Point Tap
    Thread Master Hexagon Point Tap
    The hexagonal shaft specification allows tapping work with electric tools. Since it is a point tap, troubles due to cutting scraps are reduced, and smooth tapping work is possible. For tapping metal, non-ferrous metal, resin, etc. * Cannot be used with power tools with low torque. * Pilot hole dr... Read More
    Type of Thread  Material  High speed tool steel (HSS) 
    Rating:
    90%
    from S$11.99
    Min. 2 days
  10. Jet Tap
    Ishihashi Seiko Jet Tap
    Since the entire groove is a left spiral groove, all chips are discharged forward. Since the groove is shallow and the core thickness of the tap is large, the torsional strength is strong and it is hard to break. Homo processing is done. Machined threads: Metric threads, for through holes only, W... Read More
    Surface Treatment  Homo processing 
    Rating:
    86%
    from S$11.99
    Min. 2 days
  11. T gun tap for stainless steel
    TANOI MFG (TDT) T gun tap for stainless steel
    The ideal groove shape that curls small chips and the optimum groove twist angle for stable discharge are used, so the chips are smoothly separated from the tap as soon as the threading is completed. Optimal heat treatment for the work material. And surface treatment is applied.
    Chamfer Length Lc  5P  Chamfer  5P  Material  High vanadium high speed steel  Surface Treatment  Homo processing  Type of Thread  Shape  M10 and below are protruding centers. 
    Rating:
    100%
    from S$9.79
    Min. 2 days
  12. Point Tap TiN Coating TIN-POT
    OSG Point Tap TiN Coating TIN-POT
    The work material can be widely applied, but it is especially suitable for high-speed threading of through holes such as stainless steel and heat-treated materials. Low carbon steel (C ~ 0.25%): ○, medium carbon steel (C0.25% ~ 0.45%): ○, high carbon steel (C0.45% ~): ○, alloy steel: ○, tempered ... Read More
    Chamfer  5P  Material  High vanadium high speed (HSSE)  Type of Thread  Accuracy Notation  STD  Surface Treatment  TiN coating 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  13. T gun tap
    TANOI MFG (TDT) T gun tap
    The ideal groove shape that curls small chips and the optimum groove twist angle for stable discharge are used, so the chips are smoothly separated from the tap as soon as the threading is completed. Optimal heat treatment for the work material. And surface treatment is applied.
    Number of Flutes  Chamfer  5P  Chamfer Length Lc  5P  Finish Processing  For through holes  Material  High speed tool steel (HSSV)  Surface Treatment  Homo processing  Type of Thread  Shape  M10 and below are protruding centers. 
    Rating:
    100%
    from S$9.59
    Min. 2 days
  14. Point Tap Long Shank for Deep Holes EX-LT-DH-POT
    OSG Point Tap Long Shank for Deep Holes EX-LT-DH-POT
    Number of Flutes  Chamfer  4P  Material  High vanadium high speed (HSSE)  Surface Treatment  Homo processing  Type of Thread  Accuracy Notation  STD 
    Rating:
    90%
    from S$38.99
    Min. 2 days
  15. Point Tap A-Pot Screw Type: M
    OSG Point Tap A-Pot Screw Type: M
    Chamfer  5P  Type of Thread  Material  Powder high speed (CPM)  Surface Treatment  V coating (composite multilayer coating) 
    from S$32.99
    Min. 2 days
  16. Point Tap General-Purpose Long Shank EX-LT-POT Screw Type: M
    OSG Point Tap General-Purpose Long Shank EX-LT-POT Screw Type: M
    It is used when the protruding length of the threaded part is insufficient with the standard point tap. Medium carbon steel (C0.25% ~ 0.45%): ○, High carbon steel (C0.45% ~): ○, Alloy steel: ○, Ductile cast metal: ○, Copper: ○, Brass: ○, Brass casting: ○ , Brass: ○, Rolled aluminum: ◎, Aluminum a... Read More
    Chamfer  5P  Material  High vanadium high speed (HSSE)  Type of Thread 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  17. Point Tap Long Shank for Stainless Steel EX-LT-SUS-POT
    OSG Point Tap Long Shank for Stainless Steel EX-LT-SUS-POT
    Number of Flutes  Chamfer  4P  Material  High vanadium high speed (HSSE)  Surface Treatment  Homo processing  Type of Thread  Accuracy Notation  STD 
    from S$29.99
    Min. 2 days
  18. Point tap PO for metric threads
    YAMAWA Point tap PO for metric threads
    Suitable when oversized female threads are required, such as before plating. Suitable for materials that easily shrink. For drilling through holes. Work Material: Carbon Steel, Alloy Steel, Aluminum Alloy, Copper Alloy.
    Thread Number of Chamfer  5 mountains  Chamfer  5P  Material  High speed tool steel (HSS)  Type of Thread  Processing screw  Metric screw  Specification  Non-coated  Tap Grade  P class  Accuracy Grade  P3  Accuracy  P3 
    Rating:
    100%
    from S$9.79
    Min. 2 days
  19. For Point Tap PO Whitworth Screws
    YAMAWA For Point Tap PO Whitworth Screws
    Whitworth taps used in all directions. For drilling through holes. Work Material: Carbon Steel, Alloy Steel, Copper Alloy, Aluminum Alloy.
    Thread Number of Chamfer  5 mountains  Chamfer  5P  Finish Processing  For through holes  Material  HSSE  Specification  Non-coated  Tap Grade  P class  Processing screw  Wit screw 
    from S$12.99
    Min. 2 days
  20. Point Tap V Coating V-POT
    OSG Point Tap V Coating V-POT
    It can be widely applied from soft materials to hard materials. It exhibits excellent performance especially under high-speed, high-dilution (water-soluble cutting fluid) tapping conditions. It is also effective for dry tapping. Low carbon steel (C ~ 0.25%): ◎, Medium carbon steel (C0.25% ~ 0.45%... Read More
    Number of Flutes  Chamfer  5P  Material  High vanadium high speed (HSSE)  Type of Thread  Surface Treatment  V coating (composite multilayer coating) 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  21. Long Point Tap LS-PO
    YAMAWA Long Point Tap LS-PO
    Rating:
    80%
    from S$19.99
    Min. 2 days
  22. T gun tap oversize
    TANOI MFG (TDT) T gun tap oversize
    Chamfer Length  5 mountains  Material  High speed tool steel (HSSV)  Surface Treatment  Homo processing  Type of Thread  Shape  M10 or lower is the protruding center. 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  23. Point Tap for Deep Holes EX-DH-POT
    OSG Point Tap for Deep Holes EX-DH-POT
    It is suitable for work materials that are prone to seizure due to the particularly long screwing length in the through holes. Low carbon steel (C to 0.25%): ◎, Medium carbon steel (C0.25% to 0.45%): ◎, Alloy steel: ○, Cast steel: ○, Thermoplastic plastic: ○
    Chamfer  4P  Material  High vanadium high speed (HSSE)  Surface Treatment  Homo processing 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  24. Point tap
    TRUSCO Point tap
    High-speed tapping is possible. Homo processing is done. For drilling through holes. Work Material: General Steel, Low Medium Carbon Steel, Alloy Steel.
    Screws  (Processing screw) Metric screw  Chamfer  Thread Number of Chamfer  Material  High speed tool steel (HSS-E)  Surface Treatment  Homo processing  Accuracy  JIS Class 2  Type of Thread 
    from S$10.99
    Min. 2 days
  25. Jet tap
    Ishihashi Seiko Jet tap
    Material  High speed steel (HSS-E) 
    from S$12.99
    Min. 3 days
  26. Coating point tap PO V
    YAMAWA Coating point tap PO V
    * If you order by cash on delivery, it may be shipped the next day or later.
    Rating:
    60%
    from S$24.99
    Min. 2 days
  27. Point Tap for Difficult-To-Machine Materials CPM-POT
    OSG Point Tap for Difficult-To-Machine Materials CPM-POT
    It is ideal for casting high carbon steel, tool steel, alloy steel, or drilling holes with a hardness of about 20 to 45 HRC for tempered materials. High carbon steel (C0.45% ~): ◎, Heat-treated steel (25-35HRC): ◎, Heat-treated steel (35-45HRC): ○, Tool steel: ○, Cast steel: ○, Cast iron: ○, Duct... Read More
    Chamfer  5P  Type of Thread  Material  Powder high speed (CPM)  Accuracy Notation  STD 
    Rating:
    93%
    from S$15.99
    Min. 2 days
  28. Point tap PO
    YAMAWA Point tap PO
    Ideal for low- and medium-carbon steels that use water-soluble cutting fluid. For drilling through holes. Work Material: Carbon Steel, Alloy Steel, Heat-Treated Steel, Aluminum Alloy, Copper Alloy, Cast Iron, Cast Steel.
    from S$9.79
    Min. 2 days
  29. N point tap
    NACHI (NACHI-FUJIKOSHI) N point tap
    This unprocessed tap is versatile.
    Chamfer Length Lc  Material  High vanadium (high speed steel) HSS-E 
    from S$11.99
    Min. 4 days
  30. Stainless Steel Jet Tap with Pack
    Ishihashi Seiko Stainless Steel Jet Tap with Pack
    Material  High speed steel (HSS-E)  Type of Thread 
    from S$13.99
    Min. 2 days
  31. Jet tap
    Ishihashi Seiko Jet tap
    High-speed tapping is possible. Since the core thickness is large, the torsional strength is strong. Homo processing is done. Work material for through hole processing: General steel, low and medium carbon steel, alloy steel.
    Screws  (Processing screw) Wit screw  Chamfer  Thread Number of Chamfer  Accuracy  Former JIS Class 2  Material  High speed steel (HSS-E)  Surface Treatment  Homo processing  Type of Thread 
    from S$15.99
    Min. 2 days
  32. Point Tap for Copper CU-POT
    OSG Point Tap for Copper CU-POT
    By applying CrN coating that shows excellent wear resistance and anti-welding resistance to copper and adopting HSSE as the material, long-life processing on copper is realized. Stainless steel (~ 35HRC): ○, Copper: ◎, Brass: ○, Brass casting: ○, Aluminum alloy casting: ○
    Number of Flutes  Chamfer  5P  Surface Treatment  Chrome nitride coating  Material  High vanadium high speed (HSSE)  Type of Thread  Accuracy Notation  STD 
    from S$35.99
    Min. 3 days
  33. Point Tap TiN Coating Long Shank TIN-LT-POT
    OSG Point Tap TiN Coating Long Shank TIN-LT-POT
    The work material can be widely applied, but it is especially suitable for high-speed threading of through holes such as stainless steel and heat-treated materials. Low carbon steel (C ~ 0.25%): ○, medium carbon steel (C0.25% ~ 0.45%): ○, high carbon steel (C0.45% ~): ○, alloy steel: ○, tempered ... Read More
    Number of Flutes  Chamfer  5P  Material  High vanadium high speed (HSSE)  Type of Thread  Accuracy Notation  STD  Surface Treatment  TiN coating 
    Rating:
    80%
    from S$48.99
    Min. 3 days
  34. Spiral tap for through hole for titanium alloy ZET-P
    YAMAWA Spiral tap for through hole for titanium alloy ZET-P
    Dedicated to machines with a fully synchronized lead feed mechanism. We perform second screw removal in consideration of shrinkage and cutting heat. Adopting an appropriate groove shape for titanium alloy, smooth chip evacuation. Surface treatment is performed in consideration of welding preventi... Read More
    Rating:
    80%
    from S$19.99
    Min. 3 days
  35. Oversize point tap
    SKC Oversize point tap
    Homo processing For plating / heat treatment
    Material  High speed tool steel (SKH) 
    Rating:
    100%
    from S$22.99
    Min. 5 days
  36. Point Tap for General Use
    PROCHI Point Tap for General Use
    It is a tap of the point groove. Discharge chips forward. There is no chip clogging. The breakage strength is large. A work material that curls chips into a coil. Used for through holes. Tap at high speed. For through holes.
    Chamfer Length  5 mountains  Material  HSSE 
    Rating:
    100%
    from S$8.49
    Min. 5 days
  37. Point Tap General-Purpose (With OX) EX-H-POT
    OSG Point Tap General-Purpose (With OX) EX-H-POT
    It is a point tap for general homo processing. Low carbon steel (C ~ 0.25%): ◎, Medium carbon steel (C0.25% ~ 0.45%): ○, High carbon steel (C0.45% ~): ○, Alloy steel: ○, Cast steel: ○, Heat Plastic plastic: ○
    Chamfer  5P  Material  High vanadium high speed (HSSE)  Surface Treatment  Homo processing  Type of Thread 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  38. Cobalt jet tap 1 / 2NC13
    Ishihashi Seiko Cobalt jet tap 1 / 2NC13
    Material  Cobalt high speed steel (HSCO) 
    from S$19.99
    Min. 5 days
  39. General-purpose point tap with IPO blister pack
    YAMAWA General-purpose point tap with IPO blister pack
    Number of Flutes  Chamfer  5P  Material  High speed tool steel (HSS)  Type of Thread 
    from S$7.69
    Min. 2 days
  40. T gun tap
    TANOI MFG (TDT) T gun tap
    The ideal groove shape that curls small chips and the optimum groove twist angle for stable discharge are used, so the chips are smoothly separated from the tap as soon as the threading is completed. Optimal heat treatment for the work material. And surface treatment is applied.
    Chamfer  5P  Chamfer Length Lc  5P  Material  High speed tool steel (HSSV)  Surface Treatment  Homo processing  Type of Thread  Shape  M10 and below are protruding centers. 
    from S$12.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 296

Set Ascending Direction