All Category

Roll Taps

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 157

Set Ascending Direction
  1. Tap TIN-Coated TIN-NRT without Oil Grooves
    OSG Tap TIN-Coated TIN-NRT without Oil Grooves
    Suitable for both steel and non-ferrous alloys. High-speed cutting is possible, durability is greatly improved, and high-efficiency screwing is possible. Low carbon steel (C ~ 0.25%): ○, Medium carbon steel (C0.25% ~ 0.45%): ○, High carbon steel (C0.45% ~): ○, Alloy steel: ○, Stainless steel (~ 3... Read More
    Material  High vanadium high speed (HSSE)  Surface Treatment  TiN coating 
    Rating:
    90%
    from S$32.99
    Min. 2 days
  2. Coating roll tap R+V
    YAMAWA Coating roll tap R+V
    Optimal design of the threaded part reduces the processing load on each biting blade and extends the service life. Furthermore, the occurrence of welding is suppressed and the processing torque is reduced. Optimal design of the bite part reduces the processing load on each mountain, enabling smoo... Read More
    Type of Thread 
    Rating:
    80%
    from S$25.99
    Min. 2 days
  3. Roll tap for steel N+RZ
    YAMAWA Roll tap for steel N+RZ
    Optimal design of the threaded part reduces the processing load on each biting blade and extends the service life. Furthermore, the occurrence of welding is suppressed and the processing torque is reduced. Optimal design of the bite part reduces the processing load on each mountain, enabling smoo... Read More
    Type of Thread 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  4. Grooveless tap + for steel + NRT
    OSG Grooveless tap + for steel + NRT
    Since screws are formed by plastic deformation, it is suitable for low carbon steel, low carbon alloy steel, stainless steel, etc. with high elongation. It is especially effective for blind holes because it does not generate chips. Low carbon steel (C to 0.25%): ○, Medium carbon steel (C0.25% to ... Read More
    Material  High speed steel HSS  Surface Treatment  Homo processing  Type of Thread 
    Rating:
    80%
    from S$15.99
    Min. 2 days
  5. Roll tap for non-ferrous metals N+RS
    YAMAWA Roll tap for non-ferrous metals N+RS
    Optimal design of the threaded part reduces the processing load on each biting blade and extends the service life. Furthermore, the occurrence of welding is suppressed and the processing torque is reduced. Optimal design of the bite part reduces the processing load on each mountain, enabling smoo... Read More
    Rating:
    100%
    from S$12.99
    Min. 2 days
  6. Fluteless Tap VP Nu-Roll VP-NRT
    OSG Fluteless Tap VP Nu-Roll VP-NRT
    With powdered highs and special screw specifications, long-life machining is possible with a wide range of work materials. Low carbon steel (C ~ 0.25%): ◎, Medium carbon steel (C0.25% ~ 0.45%): ◎, High carbon steel (C0.45% ~): ◎, Alloy steel: ◎, Stainless steel (~ 35HRC) ): ◎, Cast steel: ○, Copp... Read More
    Material  Powder high speed (CPM)  Surface Treatment  V coating (composite multilayer coating) 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  7. Fluteless Tap for Steel HRT
    OSG Fluteless Tap for Steel HRT
    Since screws are formed by plastic deformation, it is suitable for low carbon steel, low carbon alloy steel, stainless steel, etc. with high elongation. It is especially effective for blind holes because it does not generate chips. Low carbon steel (C to 0.25%): ○, Medium carbon steel (C0.25% to ... Read More
    Material  High speed steel HSS  Surface Treatment  Homo processing 
    Rating:
    70%
    from S$14.99
    Min. 2 days
  8. Roll tap for dry processing OL+RZ
    YAMAWA Roll tap for dry processing OL+RZ
    * If you order by cash on delivery, it may be shipped the next day or later.
    Type of Thread 
    from S$27.99
    Min. 2 days
  9. Grooveless tap + VP new roll + short chamfer type + VP-SC-NRT
    OSG Grooveless tap + VP new roll + short chamfer type + VP-SC-NRT
    With powdered highs and special screw specifications, long-life machining is possible with a wide range of work materials. Low carbon steel (C ~ 0.25%): ◎, Medium carbon steel (C0.25% ~ 0.45%): ◎, High carbon steel (C0.45% ~): ◎, Alloy steel: ◎, Stainless steel (~ 35HRC) ): ◎, Copper: ◎, Brass: ◎... Read More
    Chamfer  1P  Shape  No protruding center  Material  Powder high speed (CPM)  Accuracy Notation  STD  Surface Treatment  V coating (composite multilayer coating) 
    from S$43.99
    Min. 2 days
  10. Fluteless Tap for Non-Ferrous Alloy B-NRT
    OSG Fluteless Tap for Non-Ferrous Alloy B-NRT
    Suitable for non-ferrous alloys such as aluminum, magnesium, zinc, copper and their alloys. Copper: ○, Brass: ○, Brass Casting: ○, Rolled Aluminum Material: ○, Aluminum Alloy Casting: ○, Zinc Alloy Casting: ○
    Material  High speed steel HSS  Type of Thread  Surface Treatment  Nitriding treatment 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  11. General-purpose roll tap RY
    YAMAWA General-purpose roll tap RY
    Material  High speed tool steel (HSS)  Type of Thread 
    from S$9.49
    Min. 213 days
  12. Roll tap for nonferrous metals N-RS
    YAMAWA Roll tap for nonferrous metals N-RS
    * If you order by cash on delivery, it may be shipped the next day or later.
    from S$19.99
    Min. 3 days
  13. Roll tap for steel N-RZ
    YAMAWA Roll tap for steel N-RZ
    * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    from S$13.99
    Min. 2 days
  14. High performance roll tap HP+RZ
    YAMAWA High performance roll tap HP+RZ
    * If you order by cash on delivery, it may be shipped the next day or later.
    Type of Thread 
    Rating:
    40%
    from S$27.99
    Min. 2 days
  15. Fluteless Tap UM Nu-Roll UM-NRT
    OSG Fluteless Tap UM Nu-Roll UM-NRT
    Chamfer  2P  Shank Diameter (mm)  Overall Length (mm)  30  Surface Treatment  Chrome nitride coating  Material  Powder high speed (CPM)  Accuracy  RH2  Accuracy Notation  STD  Shape  With protruding center  Type of Thread  s (miniature) screw 
    from S$64.99
    Min. 3 days
  16. For T-Turfet / Stainless
    TANOI MFG (TDT) For T-Turfet / Stainless
    The TiN coating provides a surface treatment with excellent wear resistance and welding resistance, dramatically improving tool life. It is also effective for non-lubricated tapping. For stainless steel.
    Thread Number of Chamfer  4 mountains (for through holes)  Chamfer  4P (for through holes)  Surface Treatment  C coating  Specification  For through-hole processing  Material  High speed tool steel (HSSV)  Type of Thread  Shape  M6 and below are protruding centers. 
    Rating:
    53%
    from S$29.99
    Min. 5 days
  17. For T-Turfet / Stainless
    TANOI MFG (TDT) For T-Turfet / Stainless
    The TiN coating provides a surface treatment with excellent wear resistance and welding resistance, dramatically improving tool life. It is also effective for non-lubricated tapping. For stainless steel.
    Thread Number of Chamfer  2 piles (for blind holes)  Chamfer  2P (for blind hole)  Surface Treatment  C coating  Specification  For blind hole machining  Material  High speed tool steel (HSSV)  Type of Thread 
    from S$29.99
    Min. 5 days
  18. Fluteless Tap VP Nu-Roll Long Shank Type VP-LT-NRT
    OSG Fluteless Tap VP Nu-Roll Long Shank Type VP-LT-NRT
    Material  Powder high speed (CPM)  Surface Treatment  V coating (composite multilayer coating) 
    from S$49.99
    Min. 3 days
  19. T toughlet
    TANOI MFG (TDT) T toughlet
    The TiCN coating provides a surface treatment with excellent wear resistance and welding resistance, dramatically improving tool life. It is also effective for non-lubricated tapping. (Other than aluminum)
    Thread Number of Chamfer  4 mountains (for through holes)  Chamfer  4P (for through holes)  Specification  For through-hole processing  Material  High speed tool steel (HSS-E)  Type of Thread  Shape  M6 and below are protruding centers.  Chamfer Length Lc  Surface Treatment  TiCN coating 
    from S$29.99
    Min. 2 days
  20. Fluteless Tap for Steel CU-NRT
    OSG Fluteless Tap for Steel CU-NRT
    By applying CrN coating that shows excellent wear resistance and anti-welding resistance to copper and adopting HSSE as the material, long-life processing on copper is realized. Stainless steel (~ 35HRC): ○, Copper: ◎, Brass: ○, Brass casting: ○, Aluminum alloy casting: ○
    Chamfer  2P  Surface Treatment  Chrome nitride coating  Material  High vanadium high speed (HSSE)  Type of Thread  Shape  No protruding center  Accuracy Notation  STD 
    from S$38.99
    Min. 3 days
  21. Z-PRO Medium Hardness Carbon Steel Roll Tap MHRZ
    YAMAWA Z-PRO Medium Hardness Carbon Steel Roll Tap MHRZ
    Material  Cobalt high speed steel (HSS-Co) 
    from S$49.99
    Min. 3 days
  22. Fluteless Tap X Performer S-XPF
    OSG Fluteless Tap X Performer S-XPF
    Type of Thread  Surface Treatment  V coating (composite multilayer coating) 
    from S$38.99
    Min. 3 days
  23. Tufflet-L
    NACHI (NACHI-FUJIKOSHI) Tufflet-L
    Suitable for rolling thread processing of non-ferrous metals such as aluminum.
    Radial number  Material  High speed steel (HSS-E)  Type of Thread 
    from S$199.90
    Min. 4 days
  24. Prototip S PLUS Rolled Tap (TIN Coat)
    Walter Prototip S PLUS Rolled Tap (TIN Coat)
    Suitable for high precision set screw and through thread machining up to a thread depth of 3.5 x D. Suitable for work materials with long chips from 200 to 1200 N / mm 2 and 36 HRC. For blind hole and through hole machining. Work Material: Steel, Stainless Steel, Cast Iron, Aluminum Alloy. * Pilo... Read More
    Screws  (Processing screw) Metric screw  Chamfer  2~3.5  Thread Number of Chamfer  2~3.5  Accuracy  6H  Material  High speed tool steel (HSS-E)  Type of Thread  Surface Treatment  TiN coating 
    Rating:
    20%
    from S$67.99
    Min. 3 days
  25. Fluteless Tap for Non-Ferrous Alloy B-HRT
    OSG Fluteless Tap for Non-Ferrous Alloy B-HRT
    Suitable for non-ferrous alloys such as aluminum, magnesium, zinc, copper and their alloys. Copper: ○, Brass: ○, Brass Casting: ○, Rolled Aluminum Material: ○, Aluminum Alloy Casting: ○, Zinc Alloy Casting: ○
    Material  High speed steel HSS  Surface Treatment  Nitrogen treatment 
    from S$14.99
    Min. 3 days
  26. Fluteless Tap for Steel Long Shank LT-NRT
    OSG Fluteless Tap for Steel Long Shank LT-NRT
    Chamfer  2P  Material  High speed steel HSS  Surface Treatment  Homo processing  Type of Thread  Shape  No protruding center  Accuracy Notation  STD 
    from S$32.99
    Min. 3 days
  27. SL-TF seamless toughlet
    TANOI MFG (TDT) SL-TF seamless toughlet
    from S$53.99
    Min. 5 days
  28. Fluteless Tap Long Shank for Non-Ferrous Alloy LT-B-NRT
    OSG Fluteless Tap Long Shank for Non-Ferrous Alloy LT-B-NRT
    Chamfer  2P  Material  High speed steel HSS  Type of Thread  Surface Treatment  Nitriding treatment  Shape  No protruding center  Accuracy Notation  STD 
    from S$32.99
    Min. 3 days
  29. Roll tap for long steel LS-N-RZ
    YAMAWA Roll tap for long steel LS-N-RZ
    * If you order by cash on delivery, it may be shipped the next day or later.
    Type of Thread 
    from S$29.99
    Min. 4 days
  30. High performance roll tap HP-RZ
    YAMAWA High performance roll tap HP-RZ
    * If you order by cash on delivery, it may be shipped the next day or later.
    from S$32.99
    Min. 4 days
  31. Fluteless Tap VP Nu-Roll Short Chamfer Type Long Shank VP-LT-SC-NRT
    OSG Fluteless Tap VP Nu-Roll Short Chamfer Type Long Shank VP-LT-SC-NRT
    With powdered highs and special screw specifications, long-life machining is possible with a wide range of work materials. Low carbon steel (C ~ 0.25%): ◎, Medium carbon steel (C0.25% ~ 0.45%): ◎, High carbon steel (C0.45% ~): ◎, Alloy steel: ◎, Stainless steel (~ 35HRC) ): ◎, Copper: ◎, Brass: ◎... Read More
    Chamfer  1P  Shape  No protruding center  Material  Powder high speed (CPM)  Accuracy Notation  STD  Surface Treatment  V coating (composite multilayer coating) 
    from S$49.99
    Min. 3 days
  32. Fluteless Tap TiN Coating Long Shank TIN-LT-NRT
    OSG Fluteless Tap TiN Coating Long Shank TIN-LT-NRT
    Suitable for both steel and non-ferrous alloys. High-speed cutting is possible, durability is greatly improved, and high-efficiency screwing is possible. Low carbon steel (C ~ 0.25%): ○, Medium carbon steel (C0.25% ~ 0.45%): ○, High carbon steel (C0.45% ~): ○, Alloy steel: ○, Stainless steel (~ 3... Read More
    Material  High vanadium high speed (HSSE)  Type of Thread  Accuracy Notation  STD  Surface Treatment  TiN coating 
    from S$49.99
    Min. 3 days
  33. Fluteless Tap V Coating with Cutting Edge on Minor Diameter V-EG-NRT
    OSG Fluteless Tap V Coating with Cutting Edge on Minor Diameter V-EG-NRT
    Since the inner diameter is exposed during normal rotation, even if the pilot hole diameter varies, over-rolling does not occur and the pilot hole diameter can be easily managed. By selecting the pilot hole diameter, it is possible to remove cracks at the top of the female thread. Aluminum alloy ... Read More
    Material  High vanadium high speed (HSSE)  Type of Thread  Accuracy Notation  STD  Surface Treatment  V coating (composite multilayer coating) 
    from S$49.99
    Min. 5 days
  34. TiN Coated Roll Tap CoroTap 400 (for metric thread)
    SANDVIK TiN Coated Roll Tap CoroTap 400 (for metric thread)
    Thread Number of Chamfer  3.5 mountains  Accuracy  6H  Material  High speed steel (HSS-E)  Type of Thread  M (metric thread)  Processing screw  Metric screw 
    from S$47.99
    Min. 3 days
  35. Fluteless Tap V Coating for Thin Sheet V-SS-NRT
    OSG Fluteless Tap V Coating for Thin Sheet V-SS-NRT
    Ideal for screwing thin mild steel plates with a tensile strength of 700 N / mm? Or less. It suppresses the occurrence of whiskers, burrs, and pimples. Low carbon steel (C ~ 0.25%): ◎, Medium carbon steel (C0.25% ~ 0.45%): ○, High carbon steel (C0.45% ~): ○, Alloy steel: ○, Stainless steel (~ 35H... Read More
    Chamfer  8P  Material  High vanadium high speed (HSSE)  Type of Thread  Accuracy Notation  STD  Surface Treatment  V coating (composite multilayer coating)  Shape  With protruding center 
    from S$43.99
    Min. 3 days
  36. SU roll tap SURZ
    YAMAWA SU roll tap SURZ
    A roll tap that controls the inner diameter of female threads. A roll tap that supports control of the inner diameter of female threads. * Pilot hole machining greatly affects the accuracy of screws. * Be careful when drilling pilot holes.
    Material  Powder HSS (HSS-P) 
    from S$43.99
    Min. 3 days
  37. Fluteless Tap Carbide Nu-Roll OT-NRT
    OSG Fluteless Tap Carbide Nu-Roll OT-NRT
    Suitable for tapping aluminum alloys, magnesium alloys, copper alloys, etc. in large quantities with high-precision automatic machines. Since screws are formed by plastic deformation, chips are not generated and stable continuous machining is possible. Low carbon steel (C ~ 0.25%): ○, Copper: ◎, ... Read More
    Material  Carbide (CARBIDE)  Type of Thread  Accuracy Notation  STD 
    from S$179.90
    Min. 3 days
  38. T toughlet
    TANOI MFG (TDT) T toughlet
    The TiCN coating provides a surface treatment with excellent wear resistance and welding resistance, dramatically improving tool life. It is also effective for non-lubricated tapping. (Other than aluminum)
    Thread Number of Chamfer  2 piles (for blind holes)  Chamfer  2P (for blind hole)  Chamfer Length Lc  Specification  For blind hole machining  Material  High speed tool steel (HSSV)  Type of Thread  Shape  M6 and below are protruding centers.  Surface Treatment  TiCN coating 
    from S$29.99
    Min. 5 days
  39. Fluteless Tap Ultra Synchro US-AL-NRT
    OSG Fluteless Tap Ultra Synchro US-AL-NRT
    Ultra-high-speed, high-precision female thread machining is performed on aluminum and aluminum alloys without producing chips due to plastic deformation. Rolled aluminum material: ◎, Aluminum alloy casting: ◎, Zinc alloy casting: ◎
    Chamfer  2P  Material  High vanadium high speed (HSSE)  Type of Thread  Shape  No protruding center  Accuracy Notation  STD  Surface Treatment  V coating (composite multilayer coating)  Shank Accuracy  h7 
    from S$39.99
    Min. 3 days
  40. Gooling Fluteless Tap Coarse M8X1 .25
    Guhring Gooling Fluteless Tap Coarse M8X1 .25
    Since screws are formed by plastic deformation, chips are not generated. For blind hole and through hole machining. Work Material: Aluminum, Copper, Stainless, Ductile Steel. * Pilot hole machining greatly affects the accuracy of screws. * Be careful when drilling pilot holes.
    Mass (g)  0.22  Cell Spacing (mm)  1.25  Screw Length (mm)  12.5  Thread Number of Chamfer  2~3  Trusco Part No.  472-4020  Shank square (mm)  Shank Diameter (mm)  6.2  Overall Length (mm)  70  Material / Finish  High speed steel (HSS-E)  Nominal Size  M8  Processing screw  Metric screw  Accuracy  RH7  Surface Treatment  TiN coating 
    from S$43.99
    Min. 32 days
View : Grid List
Filter

Items 1 - 40 of 157

Set Ascending Direction