All Category

Drill Taps

View : Grid List
Filter

38 Item(s)

Set Ascending Direction
  1. Hex axis drill tap
    MonotaRO Hex axis drill tap
    Since the tip is drill-shaped, it is a convenient tool that can perform pilot hole drilling and thread cutting at the same time. For easy screw hole processing. * When using with an impact driver, please work carefully. * Cannot be used except with forward and reverse rotation. * Cannot be used f... Read More
    Hex Width Across (mm)  6.35 
    Rating:
    72%
    from S$17.99
    Min. 2 days
  2. Hex axis tapping drill
    RUKO Hex axis tapping drill
    It has a hexagonal shaft shank and can be attached to a cordless screwdriver. You can perform pilot hole drilling work and thread cutting work for iron plates, etc. without replacing the drill. For drilling holes and forming / correcting threads. Work material: Iron, aluminum, copper. * Cannot be... Read More
    Material  High speed steel (HSS)  Accuracy  6H  Suitable Model  Charge rotation screwdriver  Shank Diameter (Φmm)  6.35 (Hex axis) 
    Rating:
    80%
    from S$32.99
    Min. 2 days
  3. Hex axis tapping drill (TiN coating)
    RUKO Hex axis tapping drill (TiN coating)
    It has a hexagonal shaft shank and can be attached to a cordless screwdriver. You can perform pilot hole drilling work and thread cutting work for iron plates, etc. without replacing the drill. For drilling holes and forming / correcting threads. Work material: Iron, aluminum, copper, stainless s... Read More
    Accuracy  6H  Suitable Model  Charge rotation screwdriver  Surface Treatment  TiN coating  Material  High speed tool steel (SKH)  Shank Diameter (Φmm)  6.35 (Hex axis) 
    Rating:
    27%
    from S$48.99
    Min. 2 days
  4. Hex axis spiral tap long type
    Onishi Mfg. Hex axis spiral tap long type
    RoHS directive (corresponding to 10 substances)  Overall Length (mm)  120  Shank Diameter (mm)  6.35 (Hex axis)  Material  High speed steel (HSS)  Processing screw  Metric screw 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  5. Hexagon Point Tap and Pilot Hole Drill
    Mitsutomo Hexagon Point Tap and Pilot Hole Drill
    Trusco Part No.  858-7860  Mass (g)  150.4 
    from S$55.99
    Min. 2 days
  6. Hex axis tapping drill
    RUKO Hex axis tapping drill
    It has a hexagonal shaft shank and can be attached to a cordless screwdriver. You can perform pilot hole drilling work and thread cutting work for iron plates, etc. without replacing the drill. For drilling and forming / correcting threads * Cannot be used with power tools other than those with f... Read More
    Shank Diameter (Φmm)  6.35 (Hex axis)  Accuracy  6H  Suitable Model  Charge rotation screwdriver  Material  High speed steel (HSS)  Processing screw  Metric screw 
    from S$29.99
    Min. 2 days
  7. Hex axis tapping drill
    Onishi Mfg. Hex axis tapping drill
    With a hexagonal shaft compatible with impact drills, pilot holes and thread cutting work can be performed at the same time. The thickness of the processed material is up to 3.0 mm. Formation and correction of threads in through holes. Work Material: Iron, Aluminum, Brass. * Cannot be used with p... Read More
    RoHS directive (corresponding to 10 substances)  Shank Diameter (mm)  6.35 (Hex axis)  Material  High speed tool steel (HSS)  Type of Thread 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  8. Drill Tap DRT
    OSG Drill Tap DRT
    The drill part at the tip is used to drill a pilot hole for the tap, and the tap part is used for continuous threading, which is effective in improving productivity. Dedicated for drilling through holes.
    Material  High speed steel HSS 
    Rating:
    60%
    from S$67.99
    Min. 3 days
  9. Hex axis point tap
    Mitsutomo Hex axis point tap
    Material  Alloy tool steel 
    from S$11.99
    Min. 2 days
  10. Hex axis guide tap
    Mitsutomo Hex axis guide tap
    Material  Material: Tap: HSS steel 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  11. Hex axis guide tap with pilot hole drill
    Mitsutomo Hex axis guide tap with pilot hole drill
    Material  Pilot hole drill: HSS, Tap: HSS 
    Rating:
    80%
    from S$16.99
    Min. 32 days
  12. Tap and drill
    JEFCOM Tap and drill
    This one tap and drill is OK. Drilling, female threading, and simple deburring can be done in a series of operations. For drills with forward / reverse rotation mechanism. Compatible with impact drivers.
    RoHS directive (corresponding to 10 substances)  Material  HSS steel  Suitable Material  Soft iron, aluminum, plastic 
    from S$64.99
    Min. 3 days
  13. Drilling Tap
    Ishihashi Seiko Drilling Tap
    A type with a drill at the tip, which performs screw pilot hole drilling and screwing drilling at the same time. In particular, both drills and taps have the same spiral groove and cutting edge to improve cutting performance and enable efficient machining. Homo processing is applied to the surfac... Read More
    Material  High speed tool steel (HSS)  Surface Treatment  Homo processing  Type of Thread 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  14. Drill Tap
    SKC Drill Tap
    Material  High speed tool steel (SKH) 
    from S$58.99
    Min. 5 days
  15. M 3-M10 / 6 regular drill tap
    ESCO M 3-M10 / 6 regular drill tap
    Esco Part No.  EA829CG 
    from S$149.90
    Min. 2 days
  16. Hexagonal electric screw tap
    H&H Hexagonal electric screw tap
    It can be attached to the hexagonal shaft bit insertion part of the charging driver / impact driver with a single touch, and a clean female screw can be set up.
    Material  SKS2 
    from S$11.99
    Min. 5 days
  17. Hex axis tapping drill set
    RUKO Hex axis tapping drill set
    It has a hexagonal shaft shank and can be attached to a cordless screwdriver. You can perform pilot hole drilling work and thread cutting work for iron plates, etc. without replacing the drill. For drilling and forming / correcting threads * Cannot be used with power tools other than those with f... Read More
    Mass (g)  280  Shank Diameter (Φmm)  6.35 (Hex axis)  Accuracy  6H  Suitable Model  Charge rotation screwdriver  Material  High speed steel (HSS)  Abrasive Materials  Iron, aluminum, copper  Processing screw  Metric screw 
    from S$249.90
    Min. 3 days
  18. Hexagon Tapping Drill Titanium Set
    RUKO Hexagon Tapping Drill Titanium Set
    It has a hexagonal shaft shank and can be attached to a cordless screwdriver. You can perform pilot hole drilling work and thread cutting work for iron plates, etc. without replacing the drill. For drilling and forming / correcting threads * Cannot be used with power tools other than those with f... Read More
    Mass (g)  280  Shank Diameter (Φmm)  6.35 (Hex axis)  Accuracy  6H  Suitable Model  Charge rotation screwdriver  Material  High speed steel (HSS)  Abrasive Materials  Iron, aluminum, copper, stainless steel  Processing screw  Metric screw 
    from S$389.90
    Min. 2 days
  19. Hex axis point tap with pilot hole drill
    Mitsutomo Hex axis point tap with pilot hole drill
    from S$14.99
    Min. 10 days
  20. M 8x1.25 / 6.2x51mm Drill Tap (Hex Axis / HSS)
    ESCO M 8x1.25 / 6.2x51mm Drill Tap (Hex Axis / HSS)
    Esco Part No.  EA829CB-8 
    from S$39.99
    Min. 6 days
  21. Tap / Drill One Pack
    Ishihashi Seiko Tap / Drill One Pack
    Type of Thread  Material  High speed tool steel (HSS) 
    from S$13.99
    Min. 3 days
  22. Drilling tap
    Ishihashi Seiko Drilling tap
    A type with a drill at the tip, which performs screw pilot hole drilling and screwing drilling at the same time. For drilling through holes. Work Material: Iron, Ferroalloy, Light Metal.
    Type of Thread  (Processing screw) Metric screw  Thread Number of Chamfer  2.5  Surface Treatment  Homo processing  Accuracy  JIS Class 2 
    from S$99.90
    Min. 3 days
  23. M 4x0.7 /3.2x39mm Drill Tap (Hex / HSS)
    ESCO M 4x0.7 /3.2x39mm Drill Tap (Hex / HSS)
    Esco Part No.  EA829CB-4 
    from S$28.99
    Min. 6 days
  24. Tap and drill (titanium coating)
    DENSAN Tap and drill (titanium coating)
    Titanium coating improves wear resistance and corrosion resistance (size: M5) This one tap and drill is OK. Drilling, female thread cutting, and simple deburring can be done in a series of operations.
    Cell Spacing (mm)  0.8  RoHS directive (corresponding to 10 substances)  Mass (g)  10  Suitable Workpiece Thickness to Cut (mm)  5 or less  Overall Length (mm)  57  Material  HSS steel  Thread Size  M5  Suitable for  Soft iron, aluminum, plastic 
    from S$99.90
    Min. 5 days
  25. Tap and drill (titanium coating)
    DENSAN Tap and drill (titanium coating)
    Titanium coating improves wear resistance and corrosion resistance (size: M4) This one tap and drill is OK. Drilling, female thread cutting, and simple deburring can be done in a series of operations.
    Cell Spacing (mm)  0.7  RoHS directive (corresponding to 10 substances)  Overall Length (mm)  55  Mass (g)  Material  HSS steel  Thread Size  M4  Suitable for  Soft iron, aluminum, plastic  Suitable Workpiece Thickness to Cut (mm)  less than 4 
    from S$99.90
    Min. 5 days
  26. M 5x0.8 /3.8x41mm Drill Tap (Hex Axis / HSS)
    ESCO M 5x0.8 /3.8x41mm Drill Tap (Hex Axis / HSS)
    Esco Part No.  EA829CB-5 
    from S$29.99
    Min. 6 days
  27. M 6x1.0 /4.5x44mm Drill Tap (Hex Axis / HSS)
    ESCO M 6x1.0 /4.5x44mm Drill Tap (Hex Axis / HSS)
    Esco Part No.  EA829CB-6 
    from S$29.99
    Min. 6 days
  28. Hex Axis Drill Tap
    U-needs Hex Axis Drill Tap
    Pilot holes and threads can be constructed in one shot. Holes can be drilled more easily than manual rotation work. Spiral grooves allow chip discharge in the upward direction. Use HSS steel with extremely excellent wear resistance. Can be used instantly for stainless steel materials Impact drive... Read More
    Shank Diameter (Φmm)  6.35 (Hex axis)  Material  High speed tool steel (HSS)  Surface Treatment  Homo processing 
    from S$29.99
    Min. 5 days
  29. M 3-M10 / 6 regular drill tap (hexagonal shaft / HSS)
    ESCO M 3-M10 / 6 regular drill tap (hexagonal shaft / HSS)
    Esco Part No.  EA829CB 
    from S$239.90
    Min. 6 days
  30. Tap and drill (titanium coating)
    DENSAN Tap and drill (titanium coating)
    Titanium coating improves wear resistance and corrosion resistance (size: M10) This one tap and drill is OK. Drilling, female thread cutting, and simple deburring can be done in a series of operations.
    RoHS directive (corresponding to 10 substances)  Cell Spacing (mm)  1.5  Mass (g)  18  Overall Length (mm)  76  Material  HSS steel  Thread Size  M10  Suitable for  Soft iron, aluminum, plastic  Suitable Workpiece Thickness to Cut (mm)  less than 10 
    from S$159.90
    Min. 5 days
  31. Tap and drill (titanium coating)
    DENSAN Tap and drill (titanium coating)
    Titanium coating improves wear resistance and corrosion resistance (size: M6) This one tap and drill is OK. Drilling, female thread cutting, and simple deburring can be done in a series of operations.
    RoHS directive (corresponding to 10 substances)  Cell Spacing (mm)  Mass (g)  10  Suitable Workpiece Thickness to Cut (mm)  6 or less  Overall Length (mm)  60  Material  HSS steel  Thread Size  M6  Suitable for  Soft iron, aluminum, plastic 
    from S$99.90
    Min. 5 days
  32. Tap and drill (titanium coating)
    DENSAN Tap and drill (titanium coating)
    Titanium coating improves wear resistance and corrosion resistance (size: M3) This one tap and drill is OK. Drilling, female thread cutting, and simple deburring can be done in a series of operations.
    Cell Spacing (mm)  0.5  RoHS directive (corresponding to 10 substances)  Suitable Workpiece Thickness to Cut (mm)  3 or less  Overall Length (mm)  51  Mass (g)  Material  HSS steel  Thread Size  M3  Suitable for  Soft iron, aluminum, plastic 
    from S$99.90
    Min. 5 days
  33. M10x1.5 /6.4x59mm Drill Tap (Hex Axis / HSS)
    ESCO M10x1.5 /6.4x59mm Drill Tap (Hex Axis / HSS)
    Esco Part No.  EA829CB-10 
    from S$47.99
    Min. 6 days
  34. Tap and drill (titanium coating)
    DENSAN Tap and drill (titanium coating)
    Titanium coating improves wear resistance and corrosion resistance (size: M8) This one tap and drill is OK. Drilling, female thread cutting, and simple deburring can be done in a series of operations.
    RoHS directive (corresponding to 10 substances)  Cell Spacing (mm)  1.25  Mass (g)  14  Overall Length (mm)  69  Suitable Workpiece Thickness to Cut (mm)  8 or less  Material  HSS steel  Thread Size  M8  Suitable for  Soft iron, aluminum, plastic 
    from S$129.90
    Min. 5 days
  35. M 3x0.5 /2.5x36mm Drill Tap (Hex Axis / HSS)
    ESCO M 3x0.5 /2.5x36mm Drill Tap (Hex Axis / HSS)
    Esco Part No.  EA829CB-3 
    from S$29.99
    Min. 6 days
  36. Tap and drill (titanium coating)
    DENSAN Tap and drill (titanium coating)
    A set of 3 with titanium coating to improve wear resistance and corrosion resistance (sizes: M4, M5, M6). This one tap and drill is OK. Drilling, female thread cutting, and simple deburring can be done in a series of operations.
    Cell Spacing (mm)  0.7(M4)、0.8(M5)、1(M6)  RoHS directive (corresponding to 10 substances)  Overall Length (mm)  55(M4)、57(M5)、60(M6)  Mass (g)  9(M4)、10(M5)、10(M6)  Material  HSS steel  Thread Size  M4, M5, M6 (set of 3)  Suitable for  Soft iron, aluminum, plastic 
    from S$299.90
    Min. 5 days
  37. Drill tap (hexagonal axis / HSS)
    ESCO Drill tap (hexagonal axis / HSS)
    With hexagonal shaft bit holder Pilot holes, taps, and countersunk holes can be machined in one step.
    from S$149.90
    Min. 2 days
  38. Hex axis drill tap
    MonotaRO Hex axis drill tap
    A convenient hexagonal shaft drill tap that allows tap piloting and threading at the same time. * When using with an impact driver, please work carefully. * Cannot be used for power tools other than those with forward and reverse rotation. * Cannot be used for stainless steel or heat-treated stee... Read More
    Thickness that can be drilled (mm)  Hex Width Across (mm)  6.35  Maximum Operating Speed (min -1 [rpm])  800  Material  High speed tool steel (HSS) 
    Rating:
    69%
    Discontinued
View : Grid List
Filter

38 Item(s)

Set Ascending Direction