All Category

Thread Mills

View : Grid List
Filter

Items 1 - 40 of 117

Set Ascending Direction
  1. Machine tap
    SKC Machine tap
    Rating:
    80%
    from S$10.99
    Min. 2 days
  2. Trapezoidal machine tap
    SKC Trapezoidal machine tap
    Material  High speed tool steel (SKH) 
    from S$199.90
    Min. 5 days
  3. Machine tap mm Fine
    SKC Machine tap mm Fine
    Material  Alloy tool steel (SKS) 
    from S$19.99
    Min. 5 days
  4. Planet Cutter for Non-Ferrous Metal and Heat-Resistant Alloys WX-PNC
    OSG Planet Cutter for Non-Ferrous Metal and Heat-Resistant Alloys WX-PNC
    Thread cutting is performed using the planetary motion of the machining center's 3-axis simultaneous control function. If one screw has the same pitch, screws with different names can be machined. Both right-hand thread and left-hand thread can be machined.
    from S$389.90
    Min. 2 days
  5. One Revolution Thread Mill AT-1
    OSG One Revolution Thread Mill AT-1
    Uses unequal division / unequal reed groove and right blade left twist (PAT.in Japan). The left twist groove reduces the effective diameter difference between the mouth and the back side, and slows down the gauge out. Since processing starts from the shank side (mouth), processing with less tilt ... Read More
    from S$389.90
    Min. 4 days
  6. Thread Mill with End-Cutting Edge for High Hardness Steel 2.5D Type AT-2
    OSG Thread Mill with End-Cutting Edge for High Hardness Steel 2.5D Type AT-2
    Number of Flutes  Material  Cemented carbide  Surface Treatment  DUROREY coating  Shank Accuracy  h6 
    from S$129.90
    Min. 5 days
  7. Thread Mill with End-Cutting Edge for High Hardness Steel 2D Type AT-2
    OSG Thread Mill with End-Cutting Edge for High Hardness Steel 2D Type AT-2
    Number of Flutes  Material  Cemented carbide  Surface Treatment  DUROREY coating  Shank Accuracy  h6 
    from S$129.90
    Min. 5 days
  8. HSS Planet Cutter PNGT
    OSG HSS Planet Cutter PNGT
    Thread cutting is performed using the planetary motion of the machining center's 3-axis simultaneous control function. If one screw has the same pitch, you can process screws with different names. Also, either right-hand thread or left-hand thread can be processed.
    from S$569.90
    Min. 3 days
  9. Insert (High Pro Planet Cutter)
    OSG Insert (High Pro Planet Cutter)
    from S$169.90
    Min. 3 days
  10. HY-PRO planet cutter (single point)
    OSG HY-PRO planet cutter (single point)
    from S$539.90
    Min. 3 days
  11. With Oil Hole + Solid Carbide Mill Thread + ISO Metric Thread
    CARMEX With Oil Hole + Solid Carbide Mill Thread + ISO Metric Thread
    from S$389.90
    Min. 17 days
  12. Electroplated Diamond Tap for Ceramics ED-PNT
    OSG Electroplated Diamond Tap for Ceramics ED-PNT
    Material  Electroplated diamond 
    from S$299.90
    Min. 3 days
  13. Carbide Hand Tap for Hardened Steel EH-CT
    YAMAWA Carbide Hand Tap for Hardened Steel EH-CT
    * If you order by cash on delivery, it may be shipped the next day or later.
    Material  Cemented carbide  Type of Thread 
    Rating:
    20%
    from S$129.90
    Min. 5 days
  14. Mini mill thread
    NOGA Mini mill thread
    Since high-speed cutting is possible, machining time is shortened. Since the blade length is short (3 threads), no cutting load is applied. Effective threads can be cut to the corners of blind holes. It can be threaded for difficult-to-cut materials and high-hardness materials up to HRC45. Work m... Read More
    Type of Thread  Material  Ultra fine cemented carbide 
    from S$329.90
    Min. 4 days
  15. For MTI + Solid Carbide Mini Mill Thread + ISO Metric Thread
    CARMEX For MTI + Solid Carbide Mini Mill Thread + ISO Metric Thread
    Shank Diameter (mm)  Number of Tips  Overall Length (mm)  39  An inner diameter of the outer diameter  Inside diameter 
    from S$339.90
    Min. 5 days
  16. Solid Carbide + Jet Mini Mill Thread + MJ Screw
    CARMEX Solid Carbide + Jet Mini Mill Thread + MJ Screw
    Number of Tips 
    from S$299.90
    Min. 17 days
  17. Trapezoidal machine tap Left-hand thread
    SKC Trapezoidal machine tap Left-hand thread
    Material  High speed tool steel (SKH) 
    from S$229.90
    Min. 5 days
  18. Machine tap unify
    SKC Machine tap unify
    Material  Alloy tool steel (SKS) 
    from S$14.99
    Min. 5 days
  19. Slim head type + hard cut mill thread + unified (UN)
    CARMEX Slim head type + hard cut mill thread + unified (UN)
    from S$399.90
    Min. 5 days
  20. Super Planet DR-O-PNAC with Internal Coolant Supplies for Compound Processing
    OSG Super Planet DR-O-PNAC with Internal Coolant Supplies for Compound Processing
    It is a compound tool that can perform pilot hole machining + chamfering + female thread machining with one tool, and it does not require tool replacement, reduces non-machining time, and improves productivity.
    Number of Flutes  Helix Angle (°)  25  Material  Cemented carbide  Surface Treatment  FX coating  Type of Thread 
    from S$899.90
    Min. 5 days
  21. For Hard Cut + Mini Mill Thread + Unified (UN) Screw
    CARMEX For Hard Cut + Mini Mill Thread + Unified (UN) Screw
    from S$329.90
    Min. 5 days
  22. For Outer Diameter + Solid Carbide Mill Thread + ISO Metric Thread
    CARMEX For Outer Diameter + Solid Carbide Mill Thread + ISO Metric Thread
    from S$569.90
    Min. 17 days
  23. With Oil Hole + Solid Carbide Mill Thread + G55°
    CARMEX With Oil Hole + Solid Carbide Mill Thread + G55°
    from S$459.90
    Min. 17 days
  24. For DMT+Drilling/Threading/Chamfering Tool+ISO Metric Thread
    CARMEX For DMT+Drilling/Threading/Chamfering Tool+ISO Metric Thread
    from S$389.90
    Min. 17 days
  25. MTI + Solid Carbide Mini Mill Thread + Acme (ACME)
    CARMEX MTI + Solid Carbide Mini Mill Thread + Acme (ACME)
    An inner diameter of the outer diameter  Inside diameter 
    from S$389.90
    Min. 5 days
  26. MTQ + for deep holes + solid carbide mill thread + unified (UN)
    CARMEX MTQ + for deep holes + solid carbide mill thread + unified (UN)
    from S$539.90
    Min. 5 days
  27. MTI + Solid Carbide Mini Mill Thread + Unified (UN)
    CARMEX MTI + Solid Carbide Mini Mill Thread + Unified (UN)
    Number of Tips  Shank Diameter (mm)  Overall Length (mm)  39  An inner diameter of the outer diameter  Inside diameter 
    from S$329.90
    Min. 17 days
  28. For Aluminum + Solid Carbide Mill Thread + Unified (UN) + Chamfer Blade
    CARMEX For Aluminum + Solid Carbide Mill Thread + Unified (UN) + Chamfer Blade
    Number of Tips  Oil Hole  Included 
    from S$399.90
    Min. 17 days
  29. Carbide solid mill thread G
    NOGA Carbide solid mill thread G
    With the same pitch, various diameters can be processed in one pass. Effective threads can be cut to the corners of blind holes. Both right-hand thread and left-hand thread can be processed. Since it is a spiral blade, the finish will be beautiful. Work Material: Carbon Steel, Alloy Steel, Stainl... Read More
    Material  Cemented carbide 
    from S$379.90
    Min. 4 days
  30. Machine tap unified left
    SKC Machine tap unified left
    Material  Alloy tool steel (SKS) 
    from S$29.99
    Min. 5 days
  31. Solid Carbide + Mini Mill Thread + Unified (UN) Screw
    CARMEX Solid Carbide + Mini Mill Thread + Unified (UN) Screw
    from S$299.90
    Min. 5 days
  32. MTZ + Solid Carbide + Jet Mill Thread + NPT
    CARMEX MTZ + Solid Carbide + Jet Mill Thread + NPT
    from S$489.90
    Min. 5 days
  33. Solid Carbide + First Mill Thread + G55°
    CARMEX Solid Carbide + First Mill Thread + G55°
    Oil Hole  Included 
    from S$489.90
    Min. 17 days
  34. For high hardness steel  With bottom blade  Taper type for thread mill pipe
    OSG For high hardness steel With bottom blade Taper type for thread mill pipe
    Number of Flutes  Material  Cemented carbide  Coating  DUROREY coating  Lubricating  No oil hole  Shank Diameter Tolerance  h6 
    from S$299.90
    Min. 4 days
  35. Z-PRO Premium Thread Mill PRML
    YAMAWA Z-PRO Premium Thread Mill PRML
    A threading tool that uses the "helical feed" function. If one thread has the same pitch, female threads with different diameters can be machined. Since it is cut at the first thread, it is difficult for the female thread after processing to taper and it is highly accurate. When cutting... Read More
    Material  HF (Ultra Fine Cemented Carbide) 
    from S$149.90
    Min. 5 days
  36. MTI + Solid Carbide Mini Mill Thread + No Finishing Blade 60°
    CARMEX MTI + Solid Carbide Mini Mill Thread + No Finishing Blade 60°
    from S$329.90
    Min. 5 days
  37. MTI + Solid Carbide Mini Mill Thread + No Finishing Blade 55°
    CARMEX MTI + Solid Carbide Mini Mill Thread + No Finishing Blade 55°
    Number of Tips  An inner diameter of the outer diameter  Shared 
    from S$329.90
    Min. 5 days
  38. MTI+ Solid Carbide Mini Mill Thread + TRAPEZ (DIN103)
    CARMEX MTI+ Solid Carbide Mini Mill Thread + TRAPEZ (DIN103)
    An inner diameter of the outer diameter  Inside diameter 
    from S$389.90
    Min. 5 days
  39. Mini mill thread
    NOGA Mini mill thread
    Since high-speed cutting is possible, machining time is shortened. Since the blade length is short (3 threads), no cutting load is applied. Effective threads can be cut to the corners of blind holes. It can be threaded for difficult-to-cut materials and high-hardness materials up to HRC45. Work m... Read More
    Number of Tips  Type of Thread  Material  Ultra fine cemented carbide 
    from S$329.90
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 117

Set Ascending Direction