All Category

Tap Extractors

A tap removal tool is a cutting tool that removes a tap that is folded in the middle, and is also called a pool tap. Conveniently, taps that are broken when creating or repairing screw holes can be removed without crushing the threads in less time than electrical discharge machining or tapping. Claws using special steel wire have high torsional strength, and taps can be pulled out neatly. The tap removal tool can be selected from 3 claws and 4 claws according to the number of tap grooves. A product that can replace a broken nail with a replacement nail is more economical.
View : Grid List
Filter

Items 1 - 40 of 271

Set Ascending Direction
  1. Extractor (Spiral Type)
    TRUSCO Extractor (Spiral Type)
    Bolts that are broken in the screw holes can also be removed without damaging the screw holes. For pulling out broken bolts and pipes. * Cannot be used for hardened bolts and stainless steel bolts.
    Material  S45C 
    Rating:
    88%
    from S$5.39
    Min. 2 days
  2. Extractor + spiral type
    MonotaRO Extractor + spiral type
    It is possible to remove broken bolts without damaging the screw holes. For removing broken bolts * If excessive force is applied, it may break. * Cannot be used for heat-treated bolts. * Handle is not included.
    Material  Chromium molybdenum (heat treated)  Hardness  HRC43~47 
    Rating:
    73%
    from S$2.69
    Min. 2 days
  3. Extractor Combination (Square Type)
    TRUSCO Extractor Combination (Square Type)
    Bolts that are broken in the screw holes can also be removed without damaging the screw holes. * Cannot be used for hardened bolts and stainless steel bolts.
    Material  S45C 
    Rating:
    87%
    from S$47.99
    Min. 2 days
  4. Extractor (Square Type)
    TRUSCO Extractor (Square Type)
    A type that can be used for both left and right bolts and screws. For pulling out broken bolts and pipes. * Cannot be used for hardened bolts and stainless steel bolts.
    Material  S45C 
    Rating:
    76%
    from S$6.59
    Min. 2 days
  5. Folding tap removal tool (for three grooves)
    TRUSCO Folding tap removal tool (for three grooves)
    A tool that allows you to easily remove the folded tap without damaging the thread when the tap is broken in the middle. Since the claw uses a special hard wire, it has high torsional strength and is hard to break, so even a strongly bitten fold-in tap can be easily removed. Even if your nails ar... Read More
    Material  S45C  Type of Thread  PT 
    Rating:
    41%
    from S$38.99
    Min. 2 days
  6. Extractor Combination (Spiral Type)
    TRUSCO Extractor Combination (Spiral Type)
    Even bolts that are broken in the screw holes can be removed without damaging the screw holes. For pulling out broken bolts and pipes * Cannot be used for hardened bolts and stainless steel bolts.
    Material  S45C 
    Rating:
    20%
    from S$36.99
    Min. 2 days
  7. Folding Tap Removal Tool (Four Claws)
    TRUSCO Folding Tap Removal Tool (Four Claws)
    A tool that allows you to easily remove the folded tap without damaging the thread when the tap is broken in the middle. Since the claw uses a special hard wire, it has high torsional strength and is hard to break, so even a strongly bitten fold-in tap can be easily removed. Even if your nails ar... Read More
    Material  S45C  Type of Thread  PT 
    Rating:
    77%
    from S$38.99
    Min. 2 days
  8. Screw Extractor Set
    SCHROEDER Screw Extractor Set
    Rating:
    40%
    from S$4.79
    Min. 2 days
  9. M 3-M18 5-piece screw extractor
    ESCO M 3-M18 5-piece screw extractor
    Esco Part No.  EA584BC-1 
    from S$78.99
    Min. 4 days
  10. Screw extractor set NO.3
    RIDGID (Emerson Japan) Screw extractor set NO.3
    You can easily remove the bolt by drilling a pilot hole in the folding bolt, driving an extractor into it, and turning it. For removing broken bolts * Cannot be used for stainless bolts. * Nuts are not included with 35560, 35565, and 35570. You can turn the body directly with a wrench.
    Trusco Part No.  494-7355  Set Contents  35545、35550、35555  Material  Cold drawn steel pipe 
    from S$79.99
    Min. 3 days
  11. M3-M12 screw extractor set (left rotation)
    ESCO M3-M12 screw extractor set (left rotation)
    Esco Part No.  EA584A-11 
    from S$239.90
    Min. 4 days
  12. Inside extractor set
    KUKKO Inside extractor set
    from S$1,299.00
    Min. 4 days
  13. Extractor Set Spiral Type
    MonotaRO Extractor Set Spiral Type
    For removing broken bolts * If excessive force is applied, it may break. * Cannot be used for heat-treated bolts. * Handle is not included.
    Hardness HRC  43~47  Material (Case)  Bottom: ABS lid: PE  Material  Chromium molybdenum (heat treated)  Tip Diameter (mm)  NO.1:2 NO.2:3 NO.3:4 NO.4:5.5 NO.5:7 
    Rating:
    74%
    from S$10.99
    Min. 2 days
  14. Pool Tap Removal Tool (Three Claws)
    Aduma Kougu Pool Tap Removal Tool (Three Claws)
    When the tap is broken in the middle, it is a tool that easily removes the folded tap without damaging the thread. Since the claw uses a special steel hard wire, the strongly bitten fold-in tap, which was difficult to remove with the conventional product, can be easily removed. Even if your nail ... Read More
    Rating:
    49%
    from S$32.99
    Min. 2 days
  15. Drill for removing broken taps + EX-H-DRL
    OSG Drill for removing broken taps + EX-H-DRL
    Used for removing damaged taps, hardened steel (58-68HRC), forgetting to drill holes for stellite, etc. * Set the cutting speed to 20 to 25 m / min -1 . * The feed amount is 0.01 to 0.05 mm / rev as a guide. * Use a holder with rigidity commensurate with the diameter. * Select a good quality cutt... Read More
    Material  Carbide (CARBIDE)  Shank Accuracy  h7 
    Rating:
    70%
    from S$48.99
    Min. 2 days
  16. Folding Bolt Removal
    SK (Niigata Seiki) Folding Bolt Removal
    Make sure to bite into the bolt with the groove on the left spiral, and pull out the bolt without damaging the screw hole. For removing bolts that are broken in the screw holes. * Please note that the bolt removal work tends to apply an unreasonable load, and the bolt removal may break or break.
    Material  Carbon tool steel (SK) 
    Rating:
    87%
    from S$3.99
    Min. 2 days
  17. Extractor set
    SKC Extractor set
    Rating:
    80%
    from S$27.99
    Min. 2 days
  18. Extractor set
    ESCO Extractor set
    Used to remove bolts, pipes, etc. from machine screws. When the plus or minus groove on the head of a machine screw is crushed, the machine screw that was difficult to remove can be easily removed. Hexagon bolts with crushed head corners or bolts that are broken in the middle can be easily remove... Read More
    Esco Part No.  EA584MB  Suitable Size  M5 to M25 bolts  Type  For right-hand use only  Mass (g)  206 
    Rating:
    100%
    from S$68.99
    Min. 2 days
  19. Extractor set
    TONE Extractor set
    For rescue work of broken or tanned bolts. A set of 5 drills and 5 extractors. For removing broken and tanned bolts * Be sure to use a manual tap handle, etc. for the extractor. * It may be difficult to remove depending on the condition of the bolt.
    Mass (g)  320 
    from S$89.99
    Min. 2 days
  20. Folding tap removal tool (hard cut drill)
    SANDVIK Folding tap removal tool (hard cut drill)
    Rating:
    68%
    from S$45.99
    Min. 2 days
  21. Extractor
    Aduma Kougu Extractor
    Ideal for removing pipes that cannot be grasped. Please use it to remove broken pipes. * Cannot be used for hardened bolts and stainless steel bolts.
    Rating:
    87%
    from S$4.89
    Min. 2 days
  22. 1/2 "pipe extractor
    ESCO 1/2 "pipe extractor
    Esco Part No.  EA584PA-4 
    Rating:
    90%
    from S$44.99
    Min. 2 days
  23. Extractor Set
    Aduma Kougu Extractor Set
    Ideal for removing pipes that cannot be grasped. Please use it to remove broken pipes. * Cannot be used for hardened bolts and stainless steel bolts.
    Rating:
    80%
    from S$27.99
    Min. 2 days
  24. Hexagonal shaft
    Thread Master Hexagonal shaft
    You can pull out the bolt that has broken and does not come off. Since a pilot hole is made in the fold bolt and it is pulled out, the material will not be damaged. It can be used with your existing electric drill driver or impact driver. For pulling out bolts that are broken and cannot be remove... Read More
    Type  Square type 
    Rating:
    56%
    from S$14.99
    Min. 2 days
  25. Extractor
    SKC Extractor
    Rating:
    100%
    from S$3.99
    Min. 2 days
  26. Screw extractor set
    HASCO Screw extractor set
    Reverse tap type. It can be used when removing bolts with holes or bolts with broken heads. * For right-handed screws only. Impact wrench cannot be used.
    Set Contents  2mm、3mm、4mm、6mm、8mm、10mm  Overall Length (mm)  45  Drive size  3/8 inch 
    Rating:
    70%
    from S$279.90
    Min. 2 days
  27. Screw extractor set
    KUKKO Screw extractor set
    Rugged chrome vanadium screw extractor. You can remove the bolt by drilling a hole in the center of the broken bolt and screwing in a suitable size extractor counterclockwise. Comes in a plastic case.
    from S$77.99
    Min. 2 days
  28. 3/4 "pipe extractor
    ESCO 3/4 "pipe extractor
    Esco Part No.  EA584PA-6 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  29. Pool tap removal tool (four nails)
    Aduma Kougu Pool tap removal tool (four nails)
    When the tap is broken in the middle, it is a tool that easily removes the folded tap without damaging the thread. Since the claw uses a special steel hard wire, the strongly bitten fold-in tap, which was difficult to remove with the conventional product, can be easily removed. Even if your nail ... Read More
    Rating:
    80%
    from S$32.99
    Min. 2 days
  30. 3/8 "pipe extractor
    ESCO 3/8 "pipe extractor
    Esco Part No.  EA584PA-3 
    from S$28.99
    Min. 2 days
  31. T type extractor
    TSK T type extractor
    The tip is a center punch and the shaft is T-shaped, which improves work efficiency compared to conventional extracts. * Cannot be used for hardened bolts and stainless steel bolts.
    Drill Hole Diameter (mm)  1~1.5  Bolt (mm)  Folding 3-6  Specification  No tap wrench required 
    Rating:
    65%
    from S$29.99
    Min. 2 days
  32. Extractor (square type)
    Aduma Kougu Extractor (square type)
    Ideal for removing pipes that cannot be grasped. Please use it to remove broken pipes. * Cannot be used for hardened bolts and stainless steel bolts.
    Rating:
    80%
    from S$5.69
    Min. 2 days
  33. Folding tap removal tool (for three grooves)
    TRUSCO Folding tap removal tool (for three grooves)
    Type of Thread  PT  Material  Medium carbon steel (S45C) 
    Rating:
    80%
    from S$22.99
    Min. 2 days
  34. Screw extractor
    KUKKO Screw extractor
    You can remove the bolt by drilling a hole in the center of the broken bolt and screwing in a suitable size extractor counterclockwise.
    from S$13.99
    Min. 2 days
  35. 5-unit extractor set
    ESCO 5-unit extractor set
    Esco Part No.  EA683MA 
    Rating:
    67%
    from S$19.99
    Min. 2 days
  36. Extractor spiral type
    RENNSTEIG Extractor spiral type
    An extractor made of high quality steel. Demonstrates outstanding durability and high workability. For pulling out broken bolts and pipes * Cannot be used for hardened bolts and stainless steel bolts.
    Rating:
    20%
    from S$5.19
    Min. 3 days
  37. Folding Tap Removal Tool Set
    TRUSCO Folding Tap Removal Tool Set
    A tool that allows you to easily remove the folded tap without damaging the thread when the tap is broken in the middle. Since the claws are made of special steel wire, they have high torsional strength and are hard to break, so even the fold-in taps that bite strongly can be easily removed. If y... Read More
    Material  S45C 
    from S$259.90
    Min. 2 days
  38. 1 "pipe extractor
    ESCO 1 "pipe extractor
    Esco Part No.  EA584PA-10 
    from S$94.99
    Min. 2 days
  39. Pool tap removal tool replacement nail (three nails)
    Aduma Kougu Pool tap removal tool replacement nail (three nails)
    When the tap is broken in the middle, it is a tool that easily removes the folded tap without damaging the thread. Since the claw uses a special steel hard wire, the strongly bitten fold-in tap, which was difficult to remove with the conventional product, can be easily removed. Even if your nail ... Read More
    from S$22.99
    Min. 2 days
  40. 1/4 "pipe extractor
    ESCO 1/4 "pipe extractor
    Esco Part No.  EA584PA-2 
    from S$19.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 271

Set Ascending Direction