All Category

Tap Wrenches / Die Wrenches

The handle is the tool used to turn the taps used to make female and male threads. The main body is made of zinc die cast, steel, ductile cast iron, etc. and has high strength and high durability. The one-character type handle can be turned with both hands, so it has high stability and excellent workability. The T-type ratchet type wrench is designed so that turning in one direction fixes the gear and turns the screw, but turning in the opposite direction causes the gear to come off and idle. You can work efficiently without having to change taps. This item is used at various sites that handle screws, such as construction sites, construction sites, and assembly work sites.
View : Grid List
Filter

Items 1 - 40 of 127

Set Ascending Direction
  1. Tap Handle
    TRUSCO Tap Handle
    One-character type handle for hand taps and hand reamers. Handle for tap stand * Please use the handle that matches the size of the hand tap. Be sure to use tapping oil when tapping. If you do not tighten it strongly with pliers, the tap will spin freely and your nails may be damaged. Please wear... Read More
    Type  For taps 
    Rating:
    60%
    from S$16.99
    Min. 2 days
  2. Ratchet Tap Holder
    SK (Niigata Seiki) Ratchet Tap Holder
    It can be switched between right / left ratchet and fixed. It is an efficient ratchet type. For holding taps, forming female threads, and correcting crushing.
    Overall Width (mm)  100  Mass (g)  180  Thickness (mm)  20  Overall Length (mm)  85  Type  For taps  Tap range  M3~M8 
    Rating:
    88%
    from S$38.99
    Min. 2 days
  3. Dice Handles
    SKC Dice Handles
    Type  For dice 
    Rating:
    80%
    from S$8.69
    Min. 2 days
  4. T-tap Holder
    LIGHT SEIKI T-tap Holder
    Type  For taps 
    Rating:
    74%
    from S$12.99
    Min. 2 days
  5. Die Handle
    TRUSCO Die Handle
    A one-character type handle for round dies. For die stand.
    Type  For dice 
    Rating:
    83%
    from S$17.99
    Min. 2 days
  6. Ratchet Tap Holder
    LIGHT SEIKI Ratchet Tap Holder
    A ratchet handle for Sarae dedicated to hand taps.
    Type  For taps 
    Rating:
    63%
    from S$48.99
    Min. 2 days
  7. Adjustable tap holder
    Ko-Ken (Yamashita Industrial Lab) Adjustable tap holder
    A tap holder that can hold square shanks of various sizes. Since it has a 9.5 mm insertion angle, it can be driven by the handles of a general-purpose socket wrench. For tap stand.
    Material  Chrome molybdenum steel  Type  For taps 
    Rating:
    97%
    from S$64.99
    Min. 2 days
  8. Tap Handle
    SK (Niigata Seiki) Tap Handle
    It is a general clamp type handle. For holding taps, forming female threads, and correcting crushing.
    Type  For taps  Material  Steel 
    Rating:
    76%
    from S$13.99
    Min. 2 days
  9. Tap handle
    SKC Tap handle
    Type  For taps 
    Rating:
    83%
    from S$15.99
    Min. 2 days
  10. Tap holder
    Ko-Ken (Yamashita Industrial Lab) Tap holder
    A tap holder with a drive angle of 3/8 "(9.5 mm). The tap can be attached with a single touch and can be driven with the handle of a general-purpose socket wrench. For tap stand.
    Overall Length (mm)  40  Type  For taps 
    Rating:
    89%
    from S$29.99
    Min. 2 days
  11. SF Tap Wrench (Ratchet Shiki)
    SUNFLAG (SHINKI MFG) SF Tap Wrench (Ratchet Shiki)
    It is easy to use just by repeating the repetitive movement while holding the main body. Eliminates inconsistencies when the tip grip claws fall off, are lost, or are engaged. Powerful ratchet mechanism.
    RoHS directive (corresponding to 10 substances)  Type  For taps  Suitable Tool Size  M3~M10 
    Rating:
    95%
    from S$38.99
    Min. 2 days
  12. Tap handle
    LIGHT SEIKI Tap handle
    Material  Aluminum die-cast  Type  For taps 
    Rating:
    96%
    from S$16.99
    Min. 2 days
  13. Iron Tap Handle
    TRUSCO Iron Tap Handle
    One-character type handle for hand taps and hand reamers. Since the main body is made of iron, it is stronger and stronger than zinc die-cast. For tap stand. * Please use the handle that matches the size of the hand tap. Be sure to use tapping oil when tapping.
    Material  Ductile iron (FCD45)  Type  For taps 
    Rating:
    60%
    from S$24.99
    Min. 2 days
  14. Fixed Tap Holder
    SK (Niigata Seiki) Fixed Tap Holder
    It can be worked with one hand and can be easily threaded even in narrow spaces. For holding taps, forming female threads, and correcting crushing.
    Type  For taps 
    Rating:
    75%
    from S$16.99
    Min. 2 days
  15. Ratchet Tap Holder
    SCHROEDER Ratchet Tap Holder
    Accurately machined spindles and hinge pins are resistant to breakage and bending and have high torque performance. Hardened flat springs and aluminum adjustment knobs allow for smooth switching. High quality spring steel stoppers maintain durability. The fuselage is made of high quality chrome p... Read More
    Type  For taps 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  16. Dice handle
    SK (Niigata Seiki) Dice handle
    It is a general die handle. For holding dies, forming male threads, and correcting crushing.
    Type  For dice  Material  Steel 
    Rating:
    60%
    from S$9.99
    Min. 2 days
  17. Die Holder
    Ko-Ken (Yamashita Industrial Lab) Die Holder
    A socket for driving dies that conforms to the JIS B4451 standard. Since it has a drive angle, it can be driven by the handles of a general-purpose socket wrench. For die work.
    RoHS directive (corresponding to 10 substances)  Material  Chrome molybdenum steel  Type  For dice 
    Rating:
    87%
    from S$48.99
    Min. 2 days
  18. T-shaped Tap Holder
    TRUSCO T-shaped Tap Holder
    You can work with one hand and tap easily even in a narrow space. For tap thread cutting work.
    Type  For taps 
    Rating:
    57%
    from S$15.99
    Min. 2 days
  19. T Type Ratchet Tap Holder
    TRUSCO T Type Ratchet Tap Holder
    Since it is a ratchet type, tapping work (screw production) is quick. Ideal for tap thread cutting work.
    Type  For taps 
    Rating:
    100%
    from S$56.99
    Min. 2 days
  20. No.29 hexagonal axis die holder
    Onishi Mfg. No.29 hexagonal axis die holder
    It can be attached to models with forward and reverse rotation such as impact drivers, and bolts can be easily threaded and crushed threads can be easily corrected. Bolt thread For repairing crushed bolt threads * Cannot be used for power tools other than those with forward and reverse rotation.
    RoHS directive (corresponding to 10 substances)  Mass (g)  100  Suitable Screw Diameter (M) (mm)  2~10  Trusco Part No.  361-7432  Processing length (mm)  40  Specification  For 25mm diameter round dies  Type  For dice 
    Rating:
    75%
    from S$22.99
    Min. 2 days
  21. Ratchet type T-type tap holder
    Ishihashi Seiko Ratchet type T-type tap holder
    It is a ratchet type and can be switched between forward and reverse rotation.
    Specification  For tap stand  Type  For taps  Material  Steel  Handle  T handle 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  22. Ratchet tap holder
    H&H Ratchet tap holder
    You can screw up with one hand even in a narrow place.
    Type  For taps 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  23. Tap handle average grade
    LIGHT SEIKI Tap handle average grade
    Material  Aluminum die-cast  Type  For taps 
    Rating:
    68%
    from S$39.99
    Min. 2 days
  24. Hexagonal die holder
    Onishi Mfg. Hexagonal die holder
    It can be attached to models with forward and reverse rotation such as impact drivers, and bolts can be easily threaded and crushed threads can be easily corrected. Threading bolts. (NO29-DH-38 is not possible) Fix the thread of the crushed bolt. Threading of bolts and thread correction of crushe... Read More
    RoHS directive (corresponding to 10 substances)  2018 Trusco page  1 0424  Type  For dice  Material  Medium carbon steel (S45C) 
    Rating:
    75%
    from S$25.99
    Min. 2 days
  25. Dice handle (iron)
    TRUSCO Dice handle (iron)
    A handle for round dies. The handle and frame are all made of iron, so they are stronger and stronger than those made of zinc die-cast. For die stand.
    Type  For dice  Material  Iron (FCD45) 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  26. 3/8 9. 5mm plug tap holder
    TRUSCO 3/8 9. 5mm plug tap holder
    A tap holder with a drive angle of 3/8 inch (9.5 mm). The tap can be attached with one touch and can be driven with the handle of a general-purpose socket wrench. For tap stand.
    Dimension H (mm)  15  Overall Length (mm)  40  Square Drive (mm[inch])  9.5[3/8]  Material  Chrome molybdenum steel  Type  For taps 
    Rating:
    20%
    from S$23.99
    Min. 2 days
  27. Claw & Spring set
    SCHROEDER Claw & Spring set
    Rating:
    20%
    from S$6.49
    Min. 2 days
  28. Replacement claw for T-type ratchet holder
    TRUSCO Replacement claw for T-type ratchet holder
    Type  For taps  Material  Powdered steel 
    Rating:
    90%
    from S$19.99
    Min. 2 days
  29. T-tap Holder
    SKC T-tap Holder
    Type  For taps 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  30. Dice handle
    LIGHT SEIKI Dice handle
    Type  For dice 
    Rating:
    67%
    from S$10.99
    Min. 2 days
  31. Ratchet Drive
    ENGINEER Ratchet Drive
    High precision x high strength! Tap handle with ratchet for hexagonal axis! By supporting the hexagonal shaft bit, it prevents the tip tool from loosening or falling during work. Quick change is also possible, and workability in hole drilling can be greatly improved. Aluminum A7075, which is also... Read More
    Handle Length (mm)  100  Mass (g)  105  Overall Length (mm)  81  Type  For taps  Suitable Size  M3~M10  sitable bit size (mm)  [Opposite side] 6.35 
    from S$48.99
    Min. 2 days
  32. Tap handle
    Ko-Ken (Yamashita Industrial Lab) Tap handle
    A tap handle with a drive angle of 3/8 (9.5 mm). The switching lever can be locked to rotate clockwise or counterclockwise. For tap stand.
    Overall Length (mm)  220  Square Drive (inch)  3/8  Trusco Part No.  387-9101  RoHS directive (corresponding to 10 substances)  Correspondence  Type  For taps 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  33. Tap holder set
    Ko-Ken (Yamashita Industrial Lab) Tap holder set
    A set of tap holder sockets that can be driven by a handle for a general-purpose socket wrench. For tap stand.
    Mass (kg)  1.05  Case Dimensions (mm)  240×100×32  Type  For taps 
    from S$299.90
    Min. 2 days
  34. SK ratchet tap holder
    SK (Niigata Seiki) SK ratchet tap holder
    Trusco Part No.  817-7519  Type  For taps 
    from S$69.99
    Min. 2 days
  35. Ratchet tap holder
    STAHLWILLE Ratchet tap holder
    Type  For taps 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  36. Ratchet tap holder
    SCHROEDER Ratchet tap holder
    Oversized size
    Overall Length (mm)  117  Grasp width (mm)  9.0-12.5  Type  For taps  Suitable Tap Diameter  M16-M20 
    from S$259.90
    Min. 2 days
  37. Tap wrench
    ESCO Tap wrench
    Type  For taps 
    from S$32.99
    Min. 2 days
  38. T type tap holder for 1/4 (M3 ~ M6)
    Ishihashi Seiko T type tap holder for 1/4 (M3 ~ M6)
    For tap stand. Easy-to-use T-shaped tap handle. For threading taps
    Trusco Part No.  508-3010  Overall Length (mm)  60  Mass (g)  82  Type  For taps  Material  Steel  Suitable for  [Tap] M3 ~ M6 
    from S$12.99
    Min. 2 days
  39. Dice handle
    Ishihashi Seiko Dice handle
    It is a handle for round dies and is used by hand.
    Type  For dice  Material  Zinc die casting 
    from S$16.99
    Min. 3 days
  40. Ratchet tap holder
    ESCO Ratchet tap holder
    Type  For taps 
    from S$52.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 127

Set Ascending Direction