All Category

Tap Cases

Other Related Pages

View : Grid List
Filter

9 Item(s)

Set Ascending Direction
  1. TPK tap case
    MAKINO TPK tap case
    Because it is transparent, you can see the inside well. The durable case protects the stored items. As a tool case for end mills and drills. For managing small items.
    Specification  Body / lid integrated case  Material  Polypropylene (PP) 
    Rating:
    87%
    from S$1.19
    Min. 2 days
  2. MRV long pack case
    MAKINO MRV long pack case
    A box that uses the original hinge structure and eliminates protrusions. The lid stands vertically so it does not fall over and is stable. It is durable with a double structure on the side. For a set storage case for long drills.
    Specification  Body / lid integrated case  Material  Polypropylene (PP) 
    Rating:
    88%
    from S$2.29
    Min. 2 days
  3. Rivet cutter with pack
    Ishihashi Seiko Rivet cutter with pack
    For drilling pilot holes in blind rivets, back burrs are unlikely to appear. It is a double-headed drill. For thin materials such as aluminum, steel, resin, blind rivet pilot holes
    Material / Finish  HSS / Non-coating 
    Rating:
    100%
    from S$7.99
    Min. 2 days
  4. Tap guide
    TRUSCO Tap guide
    The tap guide keeps the tap straight and allows vertical threading. As an auxiliary tool to bite the tap vertically
    Specification  For hand tap 
    from S$79.99
    Min. 2 days
  5. 13mm tapper (hand-crank / gear type)
    ESCO 13mm tapper (hand-crank / gear type)
    Esco Part No.  EA829AZ-1 
    from S$489.90
    Min. 2 days
  6. Aisle oil in pack
    Ishihashi Seiko Aisle oil in pack
    Comes in a pack. The wear of the cutting tool is reduced, the life is extended, and the cutting surface is finished cleanly. For general steel
    Material  Liquid  Mass (g)  54  Capacity (mL)  35  Trusco Part No.  507-0759 
    from S$11.99
    Min. 5 days
  7. M3-M12  Tap handle (with magnet base)
    ESCO M3-M12 Tap handle (with magnet base)
    adsorption power (kN)  0.8(80kgf)  Mass (kg)  2.5  Maximum Stroke (mm)  60 
    from S$599.90
    Min. 2 days
  8. Shank adjuster SA
    YAMAWA Shank adjuster SA
    from S$229.90
    Min. 5 days
  9. Carbide MC-Helical Cutter MC-CSLC for Metric Screws
    YAMAWA Carbide MC-Helical Cutter MC-CSLC for Metric Screws
    from S$469.90
    Min. 4 days
View : Grid List
Filter

9 Item(s)

Set Ascending Direction