All Category

Tap & Die Sets

A tap and die set is a cutting tool that combines a set of taps and dies used for thread cutting. Taps used to make female threads and dies used to make male threads are set in frequently used sizes to help create new screws and repair crushed screws. The tap dies are generally made of alloy tool steel with a high degree of quenching. It is more convenient to choose a set that includes a handle used when turning dice and taps, and a pitch gauge that finds the exact pitch of the thread.
View : Grid List
Filter

Items 1 - 40 of 47

Set Ascending Direction
  1. [MM, NC, NF, NPT] Tap & Die Set
    ESCO [MM, NC, NF, NPT] Tap & Die Set
    Case Dimensions (mm)  510×310×60  Esco Part No.  EA829VK-3  Mass (kg)  3.5 
    from S$499.90
    Min. 2 days
  2. Tap Dice Set M-320
    Light Tap Dice Set M-320
    It comes in a variety of sizes and is suitable for a variety of tasks. Thread correction
    Mass (kg)  Trusco Part No.  751-2988  Processing screw  Metric screw  Tap Grade  P3 grade 
    from S$1,499.00
    Min. 3 days
  3. Tap Die Set LT
    Light Tap Die Set LT
    It comes in a variety of sizes and is suitable for a variety of tasks. Thread correction
    Trusco Part No.  751-2970  Mass (g)  765  Processing screw  Metric screw  Tap Grade  P3 grade 
    Rating:
    93%
    from S$64.99
    Min. 2 days
  4. Tap & Die Set
    JTC Tap & Die Set
    RoHS directive (corresponding to 10 substances) 
    Rating:
    95%
    from S$199.90
    Min. 2 days
  5. M 3-M12 Tap Dice Set (Coarse / Fine)
    ESCO M 3-M12 Tap Dice Set (Coarse / Fine)
    Esco Part No.  EA829VX-1  Material  Alloy steel 
    Rating:
    80%
    from S$129.90
    Min. 2 days
  6. Automotive Tap Dice Set
    WAZAMONO Automotive Tap Dice Set
    This set can handle most size modifications. * The case will be changed as soon as the stock runs out.
    Trusco Part No.  751-3330  Mass (kg) 
    Rating:
    89%
    from S$329.90
    Min. 2 days
  7. Hex shaft Folding mi bolt removal kit set
    Thread Master Hex shaft Folding mi bolt removal kit set
    You can pull out the bolt that has broken and does not come off. Since a pilot hole is made in the fold bolt and it is pulled out, the material will not be damaged. It can be used with your existing electric drill driver or impact driver. For pulling out bolts that are broken and cannot be remove... Read More
    Drill hole diameter (mm)  2、2.8、4  Type  Square type  Standard  M5~M12  Symbol  1、2、3 
    Rating:
    66%
    from S$43.99
    Min. 2 days
  8. Hex axis tap set
    Onishi Mfg. Hex axis tap set
    It can be attached to a power tool with forward and reverse rotation such as an impact driver to machine screw holes in a short time.
    Shank Diameter (Φmm)  6.35 (Hex axis)  Material  Alloy tool steel (SKS2) 
    Rating:
    90%
    from S$35.99
    Min. 2 days
  9. Screw stand set
    SK (Niigata Seiki) Screw stand set
    A set of medium tap, pilot hole drill, tap holder, outer diameter gauge, and pitch gauge. For thread formation and crush correction of female threads of iron, brass, plastic, aluminum, etc.
    Mass (g)  199 
    Rating:
    93%
    from S$64.99
    Min. 2 days
  10. 21pcs tap dice set
    trad 21pcs tap dice set
    Necessities for threading
    Hardness  HRC45-50°  Material  High carbon steel 
    Rating:
    60%
    from S$79.99
    Min. 2 days
  11. Tap dice set (MM / UNC / UNF)
    ESCO Tap dice set (MM / UNC / UNF)
    Esco Part No.  EA829VX-4 
    Rating:
    90%
    from S$199.90
    Min. 2 days
  12. Tap & Dice set
    SKC Tap & Dice set
    Rating:
    80%
    from S$77.99
    Min. 2 days
  13. Tap & Dies Set
    IRWIN Tap & Dies Set
    The tap and die series is a high-quality product developed for professional technicians. It has a long life and realizes quick thread cutting work.
    from S$249.90
    Min. 2 days
  14. M 6-M12 Tap Die Set (Thread Correction)
    ESCO M 6-M12 Tap Die Set (Thread Correction)
    Esco Part No.  EA829BH 
    Rating:
    100%
    from S$99.99
    Min. 2 days
  15. M 2-M18 Tap Dice Set (Coarse / Fine)
    ESCO M 2-M18 Tap Dice Set (Coarse / Fine)
    Esco Part No.  EA829VX-3 
    from S$469.90
    Min. 2 days
  16. M 3-M12 Tap Die Set (with drill)
    ESCO M 3-M12 Tap Die Set (with drill)
    Esco Part No.  EA829VX-21 
    from S$219.90
    Min. 2 days
  17. Tap Dice Set (Thread Thread Correction / Milli-inch)
    ESCO Tap Dice Set (Thread Thread Correction / Milli-inch)
    Esco Part No.  EA829BG 
    Rating:
    40%
    from S$269.90
    Min. 2 days
  18. Tap dice set F
    Light Tap dice set F
    It comes in a variety of sizes and is suitable for a variety of tasks. Thread correction
    Processing screw  Metric screw  Tap Grade  P3 grade 
    from S$199.90
    Min. 2 days
  19. M3-M16 Tap Dice Set [ISO]
    ESCO M3-M16 Tap Dice Set [ISO]
    Type of Thread  Esco Part No.  EA829M 
    from S$669.90
    Min. 4 days
  20. Tap dice set M
    Light Tap dice set M
    It comes in a variety of sizes and is suitable for a variety of tasks. Thread correction
    Processing screw  Metric screw  Tap Grade  P3 grade 
    from S$229.90
    Min. 2 days
  21. M3-M10 Tap Dice Set
    ESCO M3-M10 Tap Dice Set
    Esco Part No.  EA829M-2 
    from S$579.90
    Min. 6 days
  22. M6-M16 Tap Dice Set
    ESCO M6-M16 Tap Dice Set
    Esco Part No.  EA829M-3 
    from S$779.90
    Min. 6 days
  23. 1 / 4-3 / 4 "Tap Die Set (BSW)
    ESCO 1 / 4-3 / 4 "Tap Die Set (BSW)
    Esco Part No.  EA829M-11 
    from S$699.90
    Min. 6 days
  24. 1 / 8-1 / 2 "Tap Dice Set (UNF)
    ESCO 1 / 8-1 / 2 "Tap Dice Set (UNF)
    Esco Part No.  EA829M-21 
    from S$659.90
    Min. 6 days
  25. M3-M10 Tap Dice Set
    ESCO M3-M10 Tap Dice Set
    Esco Part No.  EA829M-1 
    from S$589.90
    Min. 6 days
  26. Automotive Tap and Die Set
    MonotaRO Automotive Tap and Die Set
    It is a set that contains 23 types of taps and dies such as metric scale, old metric scale, and fine grain. It also supports normal processing and maintenance of old cars. For female and male thread processing. * Be sure to wear protective equipment when using as there is a risk of injury. * Plea... Read More
    Material  SKS 
    Rating:
    100%
    from S$269.90
    Min. 2 days
  27. Hexagonal axis center tap 3-piece set
    Linc Hexagonal axis center tap 3-piece set
    Made of durable HSS
    Material  HSS  Included Accessories  plastic case 
    from S$32.99
    Min. 5 days
  28. 1/8-1 "Tap Hex Die Set (PT)
    ESCO 1/8-1 "Tap Hex Die Set (PT)
    Esco Part No.  EA829M-50 
    from S$1,099.00
    Min. 6 days
  29. 1 / 8-1 / 2 "Tap Die Set (BSW)
    ESCO 1 / 8-1 / 2 "Tap Die Set (BSW)
    Esco Part No.  EA829M-10 
    from S$579.90
    Min. 6 days
  30. Tap Die Set (HSS / ISO)
    ESCO Tap Die Set (HSS / ISO)
    from S$259.90
    Min. 4 days
  31. Tap die set (NC, NF, NPT)
    ESCO Tap die set (NC, NF, NPT)
    Case Dimensions (mm)  400(W)×350(D)×55(T)  Material  High carbon steel (high carbon steel) 
    from S$429.90
    Min. 2 days
  32. Tap dice set SKS
    TRUSCO Tap dice set SKS
    A set of 1 / 8W to 3 / 4W hand taps, 38-diameter round dies, tap handles, tap holders, and die handles that create and clean coarse screw holes and threads. As it is a set product, it is convenient for storage. Work Material: Iron, Light Metal. Correction and fabrication of coarse threads.
    Material  Low alloy steel (SKS)  Surface Treatment  Non-coated 
    from S$1,399.00
    Min. 2 days
  33. 1 / 8-1 / 2 "Tap Die Set (UNC)
    ESCO 1 / 8-1 / 2 "Tap Die Set (UNC)
    Esco Part No.  EA829M-20 
    from S$659.90
    Min. 6 days
  34. 1/8-1 "Tap Hex Die Set (NPT)
    ESCO 1/8-1 "Tap Hex Die Set (NPT)
    Esco Part No.  EA829M-51 
    from S$1,199.00
    Min. 6 days
  35. Hexagonal Die Set (Coarse / HSS)
    ESCO Hexagonal Die Set (Coarse / HSS)
    With coarse die handle
    from S$95.99
    Min. 4 days
  36. Tap and Die Set
    MonotaRO Tap and Die Set
    A frequently used size tap die set that is ideal for thread cutting and thread correction. A tap handle and a die handle are also included, so thread cutting and thread correction are possible with this set alone. For general thread cutting and thread correction. * Be sure to wear protective equi... Read More
    Type  # 2 (middle tap)  Material  SKS 
    Rating:
    81%
    from S$45.99
    Min. 2 days
  37. Tap die set 24PC
    PROMOTE Tap die set 24PC
    A set of commonly used sizes. For thread cutting and thread formation
    Material  SUJ2 
    from S$489.90
    Min. 4 days
  38. Tap die set (with drill / HSS / ISO
    ESCO Tap die set (with drill / HSS / ISO
    There are 3 taps of each size (tip, middle, top). Die handle x 5 Tap handle x 2 Driver pitch gauge
    from S$359.90
    Min. 2 days
  39. Tap and dice set
    MonotaRO Tap and dice set
    A great value set of taps, dies, handles, etc., which are essential items for thread cutting. * The left side (V-shaped side) of the tap handle is fixed. Please adjust on the right side (M-shaped side).
    Type  Middle tap  Material  SKS 
    Rating:
    81%
    Discontinued
  40. Automotive tap dice set
    MonotaRO Automotive tap dice set
    It is a set that contains 23 types of taps and dies such as metric scale, old metric scale, and fine grain. It also supports normal processing and maintenance of old cars. For female and male thread processing. * Do not use for any other purpose.
    Material  SKS 
    Rating:
    60%
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 47

Set Ascending Direction