All Category

Inserts

The insert is the part of the blade attached to the tip of the cutting tool. Those that can be removed and replaced are called throw-away tips and are sold only with tips. There are many polygonal shapes in addition to triangles and squares, and each corner is used in turn. If all corners are worn, they will be sharpened, but throwaways are usually disposable. Materials vary from monocrystalline and polycrystalline diamond to cemented carbide and cermet, and are selected according to the object to be processed.
View : Grid List
Filter

Items 1 - 40 of 13642

Set Ascending Direction
  1. Chip TPMH-SV
    Mitsubishi Materials Chip TPMH-SV
    Clearance Angle (°)  11  Cutting Blade Length (mm)  11  Thickness (mm)  3.18  Inscribed Circle Diameter (Φmm)  6.35  Shape  Equilateral triangle 60 °  Chip Breaker  One side  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.05~±0.13  Corner Height Tolerance (mm)  ±0.08~±0.18  Thickness Tolerance (mm)  ±0.13 
    from S$76.99
    Min. 2 days
  2. Chip WDMW
    Dijet Chip WDMW
    from S$86.99
    Min. 4 days
  3. Chip NP-CPMH
    Mitsubishi Materials Chip NP-CPMH
    (Material) Suitable for cutting new materials such as non-ferrous metals such as aluminum alloys and fiber reinforced plastics (FRP).
    Clearance Angle (°)  11  Shape  Diamond shape 80 °  Material  MD220  Chip Breaker  One side  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.05~±0.13  Corner Height Tolerance (mm)  ±0.08~±0.18  Thickness Tolerance (mm)  ±0.13 
    from S$66.99
    Min. 5 days
  4. Mirror ball modular head body
    Dijet Mirror ball modular head body
    A ball end mill with a replaceable cutting edge for finishing. Achieves high-precision finishing that is equal to or higher than that of solid ball end mills, and has a tip R accuracy of ± 6 μm or less and a R accuracy of ± 10 μm or less when the holder is installed. (When using BNM type tip) It ... Read More
    Material  Iron 
    from S$249.90
    Min. 4 days
  5. Chip CPMH-SV
    Mitsubishi Materials Chip CPMH-SV
    * If you order by cash on delivery, it may be shipped the next day or later.
    Clearance Angle (°)  11  Thickness (mm)  3.18  Inscribed Circle Diameter (Φmm)  9.525  Cutting Blade Length (mm)  9.7  Shape  Diamond shape 80 °  Chip Breaker  One side  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.05~±0.13  Corner Height Tolerance (mm)  ±0.08~±0.18  Thickness Tolerance (mm)  ±0.13 
    from S$78.99
    Min. 4 days
  6. ISO insert TNMG-MS
    Kennametal ISO insert TNMG-MS
    ISO insert. Nose angle 60 °. M class. 13 ° rake angle. 6-corner specification. For medium cutting
    Clearance Angle (°)  Chip Breaker  Both sides  Socket Shape  Cylindrical hole  Shape  Equilateral triangle  with or without Hole  Yes 
    from S$58.99
    Min. 10 days
  7. Chip VNMG
    ISCAR Chip VNMG
    Clearance Angle (°)  Thickness (mm)  4.76  Chip Breaker  Both sides  Socket Shape  Cylindrical hole  Shape  Diamond 35 °  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.05~±0.13  Corner Height Tolerance (mm)  ±0.08~±0.18  Thickness Tolerance (mm)  ±0.13 
    from S$139.90
    Min. 13 days
  8. A4 Grooving insert A4G-P-GMN
    Kennametal A4 Grooving insert A4G-P-GMN
    Insert for A4. For multi-functional processing. GMN breaker. Highly rigid cutting edge. Use 2 corners
    from S$359.90
    Min. 10 days
  9. Tip JPW
    BIG DAISHOWA Tip JPW
    * If you order by cash on delivery, it may be shipped the next day or later.
    Shape  Hexagon 
    from S$87.99
    Min. 5 days
  10. Chip SDMA
    Sumitomo Electric Hard Metal Chip SDMA
    0.8  Angle θ (°)  15  Clearance Angle (°)  15  Dimension T (mm)  3.18  Dimension A (mm)  9.525  Socket Shape  Cylindrical hole  Shape  Square  Chip Breaker  Without breaker 
    from S$75.99
    Min. 4 days
  11. CoroMill 200 insert 2030
    SANDVIK CoroMill 200 insert 2030
    Right or Left Hand  None 
    from S$219.90
    Min. 3 days
  12. Chip TEZ
    Dijet Chip TEZ
    from S$109.90
    Min. 4 days
  13. Turning insert TNGG-C
    MonotaRO Turning insert TNGG-C
    (Material) General-purpose grades for steel, stainless steel, and cast iron Grades that have both wear resistance and toughness * Be sure to wear protective equipment when using as there is a risk of injury. * Do not use for any purpose other than its intended purpose.
    Clearance Angle (°)  Corner Radius rc (mm)  0.4  Corner Radius (mm)  0.4  Blade Length l (mm)  16.5  Cutting Blade Length (mm)  16.5  Hole Diameter d1(mm)  3.81  Thickness (mm)  4.76  Thickness s (mm)  4.76  Inscribed Circle Diameter (Φmm)  9.525  Chip Breaker  Both sides  Socket Shape  Cylindrical hole  Shape  Equilateral triangle 60 °  Material  MNP30 (cermet)  Type  Negative  Abrasive Materials  P (steel) / K (cast iron)  Cutting Area  Precision finish  Right or Left Hand  Right  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.025  Corner Height Tolerance (mm)  ±0.025  Thickness Tolerance (mm)  ±0.13 
    Rating:
    86%
    from S$69.99
    Min. 2 days
  14. Chip for milling SDKN
    MonotaRO Chip for milling SDKN
    * Be sure to wear protective equipment when using as there is a risk of injury. * Do not use for any purpose other than its intended purpose.
    Inscribed Circle Diameter (Φmm)  12.7  Clearance Angle (°)  15  Thickness (mm)  3.18  Material  MNP40 (cermet)  Right or Left Hand  None  with or without Hole  None  Abrasive Materials  P (steel)  Shape  Square 90 °  Tolerance of Nose Position (mm)  ±0.013  Thickness Tolerance (mm)  ±0.025  Tolerance of Inscribed Circle (mm)  ±0.05~±0.13 
    Rating:
    94%
    from S$48.99
    Min. 2 days
  15. Parting Processing Tip MTN3
    MonotaRO Parting Processing Tip MTN3
    It is a tip for parting off. * Do not use for anything other than its intended purpose. * For the holder, please use the integrated holder for parting off of the spirit of Osaka.
    Dimension R (mm)  0.3  Width (mm)  3.125  Material  Cemented carbide  Right or Left Hand  None  Abrasive Materials  P (steel)  Surface Treatment  TiN coating 
    Rating:
    79%
    from S$77.99
    Min. 2 days
  16. HSS Indexable Insert for Mentrube, 6-Angle Type
    FUJIGEN KOGYO HSS Indexable Insert for Mentrube, 6-Angle Type
    Mento Ruby Tip * The maximum processing diameter is about Φ3mm smaller than when using the TM32GUR type.
    Number of Corners to Use  Material  High speed steel HSS 
    Rating:
    60%
    from S$109.90
    Min. 2 days
  17. Milling Tips TEEN
    MonotaRO Milling Tips TEEN
    * Be sure to wear protective equipment when using as there is a risk of injury. * Do not use for any purpose other than its intended purpose.
    Inscribed Circle Diameter (Φmm)  12.7  Clearance Angle (°)  20  Thickness (mm)  4.76  Shape  Equilateral triangle 60 °  Material  MNP40 (cermet)  with or without Hole  None  Abrasive Materials  P (steel)  Thickness Tolerance (mm)  ±0.025  Tolerance of Nose Position (mm)  ±0.025  Tolerance of Inscribed Circle (mm)  ±0.025 
    Rating:
    90%
    from S$95.99
    Min. 2 days
  18. Parting tip GTN
    ISCAR Parting tip GTN
    * If you order by cash on delivery, it may be shipped the next day or later.
    Socket Shape  Corner Radius (mm)  0.2  Thickness (mm)  Dimension W (mm)  3.1(±0.1)  RoHS directive (corresponding to 10 substances)  Correspondence  Chip Breaker  One side 
    Rating:
    90%
    from S$189.90
    Min. 2 days
  19. Chip TNGG
    Mitsubishi Materials Chip TNGG
    * If you order by cash on delivery, it may be shipped the next day or later.
    Clearance Angle (°)  Socket Shape  Cylindrical hole  Shape  Equilateral triangle 60 °  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.025  Corner Height Tolerance (mm)  ±0.025  Thickness Tolerance (mm)  ±0.13 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  20. Turning Inserts CNMG-M
    MonotaRO Turning Inserts CNMG-M
    * Be sure to wear protective equipment when using as there is a risk of injury. * Do not use for any purpose other than its intended purpose.
    Clearance Angle (°)  Corner Radius rc (mm)  0.8  Corner Radius (mm)  0.8  Inscribed Circle Diameter (Φmm)  12.7  Cutting Blade Length (mm)  12.9  Thickness (mm)  4.76  Thickness s (mm)  4.76  Hole Diameter d1(mm)  5.16  Chip Breaker  Both sides  Socket Shape  Cylindrical hole  Shape  Diamond shape 80 °  Type  Negative  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.05~±0.13  Corner Height Tolerance (mm)  ±0.08~±0.18  Thickness Tolerance (mm)  ±0.13 
    Rating:
    69%
    from S$76.99
    Min. 2 days
  21. AGK Chip Case
    MAKINO AGK Chip Case
    A slide-type opening and closing type case. As a case for chips and small parts.
    Material  Polypropylene (PP)  Net Mesh  10 
    Rating:
    93%
    from S$1.59
    Min. 2 days
  22. Insert TNGG-UM
    Sumitomo Electric Hard Metal Insert TNGG-UM
    * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Clearance Angle (°)  Cutting Blade Length (mm)  16.5  Thickness (mm)  4.76  Inscribed Circle Diameter (Φmm)  9.525  Socket Shape  Cylindrical hole  Shape  Equilateral triangle 60 °  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.025  Corner Height Tolerance (mm)  ±0.025  Thickness Tolerance (mm)  ±0.13 
    Rating:
    87%
    from S$96.99
    Min. 2 days
  23. Turning Insert CNMG
    MonotaRO Turning Insert CNMG
    A general-purpose insert tip used for medium cutting of P (steel). For medium cutting * Be sure to wear protective equipment when using the product as there is a risk of injury. * Do not use for any purpose other than its intended purpose. * The surface color of the product has changed, and the c... Read More
    Clearance Angle (°)  Cutting Blade Length (mm)  12  Inscribed Circle Diameter (Φmm)  12.7  Thickness (mm)  4.76  Socket Shape  Cylindrical hole  Shape  Diamond shape 80 °  Chip Breaker  Double-sided MBG  Material  MTR3020  Type  Negative  Applicable Workpiece Materials  P steel: P15 to P30  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.05~0.15  Thickness Tolerance (mm)  ±0.13 
    from S$55.99
    Min. 2 days
  24. Chip CCMT
    Mitsubishi Materials Chip CCMT
    Thickness (mm)  2.38  Inscribed Circle Diameter (Φmm)  6.35  Cutting Blade Length (mm)  6.5  Clearance Angle (°)  Shape  Diamond shape 80 °  Chip Breaker  One side  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.05~±0.13  Corner Height Tolerance (mm)  ±0.08~±0.18  Thickness Tolerance (mm)  ±0.13 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  25. Chip CNMG-MA
    Mitsubishi Materials Chip CNMG-MA
    * If you order by cash on delivery, it may be shipped the next day or later.
    Clearance Angle (°)  Socket Shape  Cylindrical hole  Shape  Diamond shape 80 °  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.05~±0.13  Corner Height Tolerance (mm)  ±0.08~±0.18  Thickness Tolerance (mm)  ±0.13 
    Rating:
    60%
    from S$109.90
    Min. 2 days
  26. Chip SDKN
    Sumitomo Electric Hard Metal Chip SDKN
    * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Rating:
    93%
    from S$58.99
    Min. 2 days
  27. Chip CNMG-GU
    Sumitomo Electric Hard Metal Chip CNMG-GU
    * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Clearance Angle (°)  Corner Radius (mm)  0.8  Inscribed Circle Diameter (Φmm)  12.7  Cutting Blade Length (mm)  12.9  Thickness (mm)  4.76  Socket Shape  Cylindrical hole  Shape  Diamond shape 80 °  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.05~±0.15  Corner Height Tolerance (mm)  ±0.08~±0.2  Thickness Tolerance (mm)  ±0.13 
    Rating:
    100%
    from S$64.99
    Min. 2 days
  28. Insert (turning) CCMT-HQ
    KYOCERA Insert (turning) CCMT-HQ
    * If you order by cash on delivery, it may be shipped the next day or later.
    Clearance Angle (°)  Shape  Diamond shape 80 °  Chip Breaker  One side  Material  TN620  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.05~±0.13  Corner Height Tolerance (mm)  ±0.08~±0.18  Thickness Tolerance (mm)  ±0.13 
    Rating:
    100%
    from S$49.99
    Min. 2 days
  29. Chip TKN
    KYOCERA Chip TKN
    * If you order by cash on delivery, it may be shipped the next day or later.
    Socket Shape 
    Rating:
    90%
    from S$129.90
    Min. 2 days
  30. Chip TM32GUR
    FUJIGEN KOGYO Chip TM32GUR
    Mento Ruby Tip
    Mass (g)  14  Number of Corners to Use  Material  High speed steel HSS 
    Rating:
    100%
    from S$87.99
    Min. 2 days
  31. Tip S32MOZ
    FUJIGEN KOGYO Tip S32MOZ
    Tip for S type / aero mill (negative type)
    Rating:
    87%
    from S$129.90
    Min. 2 days
  32. Chip SNMG-MS
    Mitsubishi Materials Chip SNMG-MS
    CVD coating with improved wear resistance and fracture resistance due to a special tough crystal structure. Suitable for continuous / intermittent cutting of stainless steel. * If you order by cash on delivery, it may be shipped the next day or later.
    Clearance Angle (°)  Chip Breaker  Both sides  Socket Shape  Cylindrical hole  Shape  Square 90 °  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.05~±0.13  Corner Height Tolerance (mm)  ±0.08~±0.18  Thickness Tolerance (mm)  ±0.13 
    from S$87.99
    Min. 2 days
  33. Chip GY2M
    Mitsubishi Materials Chip GY2M
    * If you order by cash on delivery, it may be shipped the next day or later.
    Socket Shape 
    from S$159.90
    Min. 4 days
  34. Tip TPGH
    KYOCERA Tip TPGH
    Clearance Angle (°)  11  Shape  Equilateral triangle  Chip Breaker  One side  with or without Hole  Yes 
    from S$86.99
    Min. 2 days
  35. Chip TNGG-S
    KYOCERA Chip TNGG-S
    Clearance Angle (°)  Cutting Blade Length (mm)  16.5  Thickness (mm)  4.76  Inscribed Circle Diameter (Φmm)  9.525  Chip Breaker  Both sides  Socket Shape  Cylindrical hole  Shape  Equilateral triangle 60 °  with or without Hole  Yes  Corner Height Tolerance (mm)  ±0.025  Tolerance of Inscribed Circle (mm)  ±0.025  Thickness Tolerance (mm)  ±0.13 
    Rating:
    100%
    from S$99.90
    Min. 2 days
  36. Chip SEMT
    Mitsubishi Materials Chip SEMT
    Rating:
    100%
    from S$98.99
    Min. 2 days
  37. Tip CCMT
    Mitsubishi Materials Tip CCMT
    Thickness (mm)  3.97  Clearance Angle (°)  Inscribed Circle Diameter (Φmm)  9.525  Cutting Blade Length (mm)  9.7  Shape  Diamond shape 80 °  Chip Breaker  One side  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.05~±0.13  Corner Height Tolerance (mm)  ±0.08~±0.18  Thickness Tolerance (mm)  ±0.13 
    from S$86.99
    Min. 2 days
  38. Chip TPGH
    KYOCERA Chip TPGH
    * If you order by cash on delivery, it may be shipped the next day or later.
    Cutting Blade Length (mm)  11  Clearance Angle (°)  11  Thickness (mm)  3.18  Inscribed Circle Diameter (Φmm)  6.35  Shape  Equilateral triangle 60 °  Chip Breaker  One side  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.025  Corner Height Tolerance (mm)  ±0.025  Thickness Tolerance (mm)  ±0.13 
    from S$99.90
    Min. 2 days
  39. Chip SOMT
    Mitsubishi Materials Chip SOMT
    Inscribed Circle Diameter (Φmm)  12.7  Cutting Blade Length (mm)  12.7  Thickness (mm)  3.97  Chip Breaker  One side  Shape  Square 90 °  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.05~±0.13  Corner Height Tolerance (mm)  ±0.08~±0.18  Thickness Tolerance (mm)  ±0.13 
    from S$87.99
    Min. 2 days
  40. Parting tip GTN
    ISCAR Parting tip GTN
    Socket Shape  Corner Radius (mm)  0.16  Dimension R (mm)  0.16(±0.05)  Thickness (mm)  Dimension W (mm)  2.2(±0.1)  Chip Breaker  One side 
    Rating:
    90%
    from S$129.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 13642

Set Ascending Direction