All Category

Indexable Inserts

Cutting edge replacement inserts (throw away inserts) are blades (tips) used mainly for cutting tools, turning, and milling. It is fixed to a dedicated holder and used in many shapes, but there are many other shapes, such as round and square, and most tips are usually negative tips with no clearance angle, clearance angles. There are two types of positive chips. Materials include steel and cermet as well as polycrystalline diamond sintered body, so it is a good idea to choose the one that best suits the material used. Most of them are disposable because the tip wears out during use.
View : Grid List
Filter

Items 1 - 40 of 10646

Set Ascending Direction
  1. Chip TPMH-SV
    Mitsubishi Materials Chip TPMH-SV
    Clearance Angle (°)  11  Cutting Blade Length (mm)  11  Thickness (mm)  3.18  Inscribed Circle Diameter (Φmm)  6.35  Shape  Equilateral triangle 60 °  Chip Breaker  One side  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.05~±0.13  Corner Height Tolerance (mm)  ±0.08~±0.18  Thickness Tolerance (mm)  ±0.13 
    from S$76.99
    Min. 2 days
  2. Chip WDMW
    Dijet Chip WDMW
    from S$77.99
    Min. 5 days
  3. Chip NP-CPMH
    Mitsubishi Materials Chip NP-CPMH
    (Material) Suitable for cutting new materials such as non-ferrous metals such as aluminum alloys and fiber reinforced plastics (FRP).
    Clearance Angle (°)  11  Shape  Diamond shape 80 °  Material  MD220  Chip Breaker  One side  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.05~±0.13  Corner Height Tolerance (mm)  ±0.08~±0.18  Thickness Tolerance (mm)  ±0.13 
    from S$64.99
    Min. 5 days
  4. Chip CPMH-SV
    Mitsubishi Materials Chip CPMH-SV
    * If you order by cash on delivery, it may be shipped the next day or later.
    Clearance Angle (°)  11  Thickness (mm)  3.18  Inscribed Circle Diameter (Φmm)  9.525  Cutting Blade Length (mm)  9.7  Shape  Diamond shape 80 °  Chip Breaker  One side  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.05~±0.13  Corner Height Tolerance (mm)  ±0.08~±0.18  Thickness Tolerance (mm)  ±0.13 
    from S$77.99
    Min. 4 days
  5. ISO insert TNMG-MS
    Kennametal ISO insert TNMG-MS
    ISO insert. Nose angle 60 °. M class. 13 ° rake angle. 6-corner specification. For medium cutting
    Clearance Angle (°)  Chip Breaker  Both sides  Socket Shape  Cylindrical hole  Shape  Equilateral triangle  with or without Hole  Yes 
    from S$58.99
    Min. 10 days
  6. Chip VNMG
    ISCAR Chip VNMG
    Clearance Angle (°)  Thickness (mm)  4.76  Chip Breaker  Both sides  Socket Shape  Cylindrical hole  Shape  Diamond 35 °  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.05~±0.13  Corner Height Tolerance (mm)  ±0.08~±0.18  Thickness Tolerance (mm)  ±0.13 
    from S$89.99
    Min. 13 days
  7. CoroMill 200 insert 2030
    SANDVIK CoroMill 200 insert 2030
    Right or Left Hand  None 
    from S$199.90
    Min. 3 days
  8. Chip SDMA
    Sumitomo Electric Hard Metal Chip SDMA
    0.8  Angle θ (°)  15  Clearance Angle (°)  15  Dimension T (mm)  3.18  Dimension A (mm)  9.525  Socket Shape  Cylindrical hole  Shape  Square  Chip Breaker  Without breaker 
    from S$79.99
    Min. 5 days
  9. Chip JPW
    BIG DAISHOWA Chip JPW
    * If you order by cash on delivery, it may be shipped the next day or later.
    Shape  Hexagon 
    from S$89.99
    Min. 5 days
  10. Chip TEZ
    Dijet Chip TEZ
    from S$109.90
    Min. 5 days
  11. Turning insert TNGG-C
    MonotaRO Turning insert TNGG-C
    (Material) General-purpose grades for steel, stainless steel, and cast iron Grades that have both wear resistance and toughness * Be sure to wear protective equipment when using as there is a risk of injury. * Do not use for any purpose other than its intended purpose.
    Clearance Angle (°)  Corner Radius rc (mm)  0.4  Corner Radius (mm)  0.4  Blade Length l (mm)  16.5  Cutting Blade Length (mm)  16.5  Hole Diameter d1(mm)  3.81  Thickness (mm)  4.76  Thickness s (mm)  4.76  Inscribed Circle Diameter (Φmm)  9.525  Chip Breaker  Both sides  Socket Shape  Cylindrical hole  Shape  Equilateral triangle 60 °  Material  MNP30 (cermet)  Type  Negative  Abrasive Materials  P (steel) / K (cast iron)  Cutting Area  Precision finish  Right or Left Hand  Right  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.025  Corner Height Tolerance (mm)  ±0.025  Thickness Tolerance (mm)  ±0.13 
    Rating:
    86%
    from S$78.99
    Min. 2 days
  12. Chip for milling SDKN
    MonotaRO Chip for milling SDKN
    * Be sure to wear protective equipment when using as there is a risk of injury. * Do not use for any purpose other than its intended purpose.
    Inscribed Circle Diameter (Φmm)  12.7  Clearance Angle (°)  15  Thickness (mm)  3.18  Material  MNP40 (cermet)  Right or Left Hand  None  with or without Hole  None  Abrasive Materials  P (steel)  Shape  Square 90 °  Tolerance of Nose Position (mm)  ±0.013  Thickness Tolerance (mm)  ±0.025  Tolerance of Inscribed Circle (mm)  ±0.05~±0.13 
    Rating:
    94%
    from S$54.99
    Min. 2 days
  13. Menthruby Chip High Speed (6 Corner Type) TM32GSR
    FUJIGEN KOGYO Menthruby Chip High Speed (6 Corner Type) TM32GSR
    Mento Ruby Tip * The maximum processing diameter is about Φ3mm smaller than when using the TM32GUR type.
    Number of Corners to Use  Material  High speed steel HSS 
    Rating:
    60%
    from S$109.90
    Min. 2 days
  14. Milling Tips TEEN
    MonotaRO Milling Tips TEEN
    * Be sure to wear protective equipment when using as there is a risk of injury. * Do not use for any purpose other than its intended purpose.
    Inscribed Circle Diameter (Φmm)  12.7  Clearance Angle (°)  20  Thickness (mm)  4.76  Shape  Equilateral triangle 60 °  Material  MNP40 (cermet)  with or without Hole  None  Abrasive Materials  P (steel)  Thickness Tolerance (mm)  ±0.025  Tolerance of Nose Position (mm)  ±0.025  Tolerance of Inscribed Circle (mm)  ±0.025 
    Rating:
    90%
    from S$95.99
    Min. 2 days
  15. Chip TNGG
    Mitsubishi Materials Chip TNGG
    * If you order by cash on delivery, it may be shipped the next day or later.
    Clearance Angle (°)  Socket Shape  Cylindrical hole  Shape  Equilateral triangle 60 °  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.025  Corner Height Tolerance (mm)  ±0.025  Thickness Tolerance (mm)  ±0.13 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  16. Turning Inserts CNMG-M
    MonotaRO Turning Inserts CNMG-M
    * Be sure to wear protective equipment when using as there is a risk of injury. * Do not use for any purpose other than its intended purpose.
    Clearance Angle (°)  Corner Radius rc (mm)  0.8  Corner Radius (mm)  0.8  Inscribed Circle Diameter (Φmm)  12.7  Cutting Blade Length (mm)  12.9  Thickness (mm)  4.76  Thickness s (mm)  4.76  Hole Diameter d1(mm)  5.16  Chip Breaker  Both sides  Socket Shape  Cylindrical hole  Shape  Diamond shape 80 °  Type  Negative  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.05~±0.13  Corner Height Tolerance (mm)  ±0.08~±0.18  Thickness Tolerance (mm)  ±0.13 
    Rating:
    69%
    from S$76.99
    Min. 2 days
  17. Insert TNGG-UM
    Sumitomo Electric Hard Metal Insert TNGG-UM
    * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Clearance Angle (°)  Cutting Blade Length (mm)  16.5  Thickness (mm)  4.76  Inscribed Circle Diameter (Φmm)  9.525  Socket Shape  Cylindrical hole  Shape  Equilateral triangle 60 °  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.025  Corner Height Tolerance (mm)  ±0.025  Thickness Tolerance (mm)  ±0.13 
    Rating:
    87%
    from S$99.90
    Min. 2 days
  18. Turning Insert CNMG
    MonotaRO Turning Insert CNMG
    A general-purpose insert tip used for medium cutting of P (steel). For medium cutting * Be sure to wear protective equipment when using the product as there is a risk of injury. * Do not use for any purpose other than its intended purpose. * The surface color of the product has changed, and the c... Read More
    Clearance Angle (°)  Cutting Blade Length (mm)  12  Inscribed Circle Diameter (Φmm)  12.7  Thickness (mm)  4.76  Socket Shape  Cylindrical hole  Shape  Diamond shape 80 °  Chip Breaker  Double-sided MBG  Material  MTR3020  Type  Negative  Applicable Workpiece Materials  P steel: P15 to P30  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.05~0.15  Thickness Tolerance (mm)  ±0.13 
    from S$59.99
    Min. 2 days
  19. Chip CCMT
    Mitsubishi Materials Chip CCMT
    Thickness (mm)  2.38  Inscribed Circle Diameter (Φmm)  6.35  Cutting Blade Length (mm)  6.5  Clearance Angle (°)  Shape  Diamond shape 80 °  Chip Breaker  One side  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.05~±0.13  Corner Height Tolerance (mm)  ±0.08~±0.18  Thickness Tolerance (mm)  ±0.13 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  20. Chip CNMG-MA
    Mitsubishi Materials Chip CNMG-MA
    * If you order by cash on delivery, it may be shipped the next day or later.
    Clearance Angle (°)  Socket Shape  Cylindrical hole  Shape  Diamond shape 80 °  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.05~±0.13  Corner Height Tolerance (mm)  ±0.08~±0.18  Thickness Tolerance (mm)  ±0.13 
    Rating:
    60%
    from S$97.99
    Min. 2 days
  21. Chip SDKN
    Sumitomo Electric Hard Metal Chip SDKN
    * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Rating:
    93%
    from S$63.99
    Min. 2 days
  22. Chip CNMG-GU
    Sumitomo Electric Hard Metal Chip CNMG-GU
    * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Clearance Angle (°)  Corner Radius (mm)  0.8  Inscribed Circle Diameter (Φmm)  12.7  Cutting Blade Length (mm)  12.9  Thickness (mm)  4.76  Socket Shape  Cylindrical hole  Shape  Diamond shape 80 °  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.05~±0.15  Corner Height Tolerance (mm)  ±0.08~±0.2  Thickness Tolerance (mm)  ±0.13 
    Rating:
    100%
    from S$68.99
    Min. 2 days
  23. Insert (turning) CCMT-HQ
    KYOCERA Insert (turning) CCMT-HQ
    * If you order by cash on delivery, it may be shipped the next day or later.
    Clearance Angle (°)  Shape  Diamond shape 80 °  Chip Breaker  One side  Material  TN620  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.05~±0.13  Corner Height Tolerance (mm)  ±0.08~±0.18  Thickness Tolerance (mm)  ±0.13 
    Rating:
    100%
    from S$45.99
    Min. 2 days
  24. Chip TM32GUR
    FUJIGEN KOGYO Chip TM32GUR
    Mento Ruby Tip
    Mass (g)  14  Number of Corners to Use  Material  High speed steel HSS 
    Rating:
    100%
    from S$87.99
    Min. 2 days
  25. Tip S32MOZ
    FUJIGEN KOGYO Tip S32MOZ
    Tip for S type / aero mill (negative type)
    Rating:
    87%
    from S$129.90
    Min. 2 days
  26. Chip SNMG-MS
    Mitsubishi Materials Chip SNMG-MS
    CVD coating with improved wear resistance and fracture resistance due to a special tough crystal structure. Suitable for continuous / intermittent cutting of stainless steel. * If you order by cash on delivery, it may be shipped the next day or later.
    Clearance Angle (°)  Chip Breaker  Both sides  Socket Shape  Cylindrical hole  Shape  Square 90 °  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.05~±0.13  Corner Height Tolerance (mm)  ±0.08~±0.18  Thickness Tolerance (mm)  ±0.13 
    from S$86.99
    Min. 2 days
  27. Tip TPGH
    KYOCERA Tip TPGH
    Clearance Angle (°)  11  Shape  Equilateral triangle  Chip Breaker  One side  with or without Hole  Yes 
    from S$85.99
    Min. 2 days
  28. Chip TNGG-S
    KYOCERA Chip TNGG-S
    Clearance Angle (°)  Cutting Blade Length (mm)  16.5  Thickness (mm)  4.76  Inscribed Circle Diameter (Φmm)  9.525  Chip Breaker  Both sides  Socket Shape  Cylindrical hole  Shape  Equilateral triangle 60 °  with or without Hole  Yes  Corner Height Tolerance (mm)  ±0.025  Tolerance of Inscribed Circle (mm)  ±0.025  Thickness Tolerance (mm)  ±0.13 
    Rating:
    100%
    from S$97.99
    Min. 2 days
  29. Chip SEMT
    Mitsubishi Materials Chip SEMT
    Rating:
    100%
    from S$87.99
    Min. 2 days
  30. Tip CCMT
    Mitsubishi Materials Tip CCMT
    Thickness (mm)  3.97  Clearance Angle (°)  Inscribed Circle Diameter (Φmm)  9.525  Cutting Blade Length (mm)  9.7  Shape  Diamond shape 80 °  Chip Breaker  One side  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.05~±0.13  Corner Height Tolerance (mm)  ±0.08~±0.18  Thickness Tolerance (mm)  ±0.13 
    from S$89.99
    Min. 2 days
  31. Chip TPGH
    KYOCERA Chip TPGH
    * If you order by cash on delivery, it may be shipped the next day or later.
    Cutting Blade Length (mm)  11  Clearance Angle (°)  11  Thickness (mm)  3.18  Inscribed Circle Diameter (Φmm)  6.35  Shape  Equilateral triangle 60 °  Chip Breaker  One side  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.025  Corner Height Tolerance (mm)  ±0.025  Thickness Tolerance (mm)  ±0.13 
    from S$99.90
    Min. 2 days
  32. Chip SOMT
    Mitsubishi Materials Chip SOMT
    Inscribed Circle Diameter (Φmm)  12.7  Cutting Blade Length (mm)  12.7  Thickness (mm)  3.97  Chip Breaker  One side  Shape  Square 90 °  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.05~±0.13  Corner Height Tolerance (mm)  ±0.08~±0.18  Thickness Tolerance (mm)  ±0.13 
    from S$87.99
    Min. 2 days
  33. Chip TNMG
    Mitsubishi Materials Chip TNMG
    Clearance Angle (°)  Cutting Blade Length (mm)  11  Thickness (mm)  3.18  Inscribed Circle Diameter (Φmm)  6.35  Chip Breaker  Both sides  Socket Shape  Cylindrical hole  Shape  Equilateral triangle 60 °  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.05~±0.13  Corner Height Tolerance (mm)  ±0.08~±0.18  Thickness Tolerance (mm)  ±0.13 
    from S$64.99
    Min. 2 days
  34. Chip CNMG
    Sumitomo Electric Hard Metal Chip CNMG
    * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    from S$68.99
    Min. 3 days
  35. Chip DCMT-HQ
    KYOCERA Chip DCMT-HQ
    Thickness (mm)  2.38  Inscribed Circle Diameter (Φmm)  6.35  Clearance Angle (°)  Cutting Blade Length (mm)  7.8  Shape  Diamond 55 °  Chip Breaker  One side  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.05~±0.13  Corner Height Tolerance (mm)  ±0.08~±0.18  Thickness Tolerance (mm)  ±0.13 
    from S$63.99
    Min. 2 days
  36. Chip TNMG-ES
    Mitsubishi Materials Chip TNMG-ES
    * If you order by cash on delivery, it may be shipped the next day or later.
    Clearance Angle (°)  Thickness (mm)  4.76  Socket Shape  Cylindrical hole  Shape  Equilateral triangle 60 °  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.05~±0.13  Corner Height Tolerance (mm)  ±0.08~±0.18  Thickness Tolerance (mm)  ±0.13 
    Rating:
    70%
    from S$109.90
    Min. 2 days
  37. Chip TNMG-MA
    Mitsubishi Materials Chip TNMG-MA
    * If you order by cash on delivery, it may be shipped the next day or later.
    Clearance Angle (°)  Socket Shape  Cylindrical hole  Shape  Equilateral triangle 60 °  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.05~±0.13  Corner Height Tolerance (mm)  ±0.08~±0.18  Thickness Tolerance (mm)  ±0.13 
    from S$97.99
    Min. 2 days
  38. Tip TNMG
    Sumitomo Electric Hard Metal Tip TNMG
    * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Clearance Angle (°)  Cutting Blade Length (mm)  16.5  Inscribed Circle Diameter (Φmm)  9.525  Chip Breaker  Both sides  Socket Shape  Cylindrical hole  Shape  Equilateral triangle 60 °  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.05~±0.15  Corner Height Tolerance (mm)  ±0.08~±0.2  Thickness Tolerance (mm)  ±0.13 
    Rating:
    100%
    from S$69.99
    Min. 2 days
  39. Tip TPGT
    Sumitomo Electric Hard Metal Tip TPGT
    * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Clearance Angle (°)  11  Shape  Equilateral triangle 60 °  Chip Breaker  One side  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.025  Corner Height Tolerance (mm)  ±0.025  Thickness Tolerance (mm)  ±0.13 
    from S$119.90
    Min. 3 days
  40. Tip SFKN
    Sumitomo Electric Hard Metal Tip SFKN
    from S$139.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 10646

Set Ascending Direction