All Category

Special Shape

View : Grid List
Filter

Items 1 - 40 of 2323

Set Ascending Direction
  1. Chip WDMW
    Dijet Chip WDMW
    from S$77.99
    Min. 5 days
  2. CoroMill 200 insert 2030
    SANDVIK CoroMill 200 insert 2030
    Right or Left Hand  None 
    from S$199.90
    Min. 3 days
  3. Chip TEZ
    Dijet Chip TEZ
    from S$109.90
    Min. 5 days
  4. Menthruby Chip High Speed (6 Corner Type) TM32GSR
    FUJIGEN KOGYO Menthruby Chip High Speed (6 Corner Type) TM32GSR
    Mento Ruby Tip * The maximum processing diameter is about Φ3mm smaller than when using the TM32GUR type.
    Number of Corners to Use  Material  High speed steel HSS 
    Rating:
    60%
    from S$109.90
    Min. 2 days
  5. Chip TM32GUR
    FUJIGEN KOGYO Chip TM32GUR
    Mento Ruby Tip
    Mass (g)  14  Number of Corners to Use  Material  High speed steel HSS 
    Rating:
    100%
    from S$87.99
    Min. 2 days
  6. Tip S32MOZ
    FUJIGEN KOGYO Tip S32MOZ
    Tip for S type / aero mill (negative type)
    Rating:
    87%
    from S$129.90
    Min. 2 days
  7. Chip C1603B
    BIG DAISHOWA Chip C1603B
    Cutter Boy Tip 3 corners available
    Mass (g)  60  Material  Carbide coating  Trusco Part No.  306-1299  Mass (g/piece) 
    from S$169.90
    Min. 2 days
  8. Insert for MTMB (Kiremen) Carbide
    THECUT Insert for MTMB (Kiremen) Carbide
    Cutting Condition  100-600n (min-1) (recommended) 
    from S$129.90
    Min. 2 days
  9. Chip S32GUR
    FUJIGEN KOGYO Chip S32GUR
    Tip for S type / aero mill (negative type)
    Rating:
    100%
    from S$199.90
    Min. 2 days
  10. Throwaway tip
    BIG DAISHOWA Throwaway tip
    Tip thickness (mm)  2.38  Abrasive Materials  Steel in general 
    Rating:
    60%
    from S$119.90
    Min. 2 days
  11. Cutter insert
    MOLDINO (Former Hitachi Tool) Cutter insert
    from S$77.99
    Min. 3 days
  12. Tip QOMT
    Mitsubishi Materials Tip QOMT
    * If you order by cash on delivery, it may be shipped the next day or later.
    Chip Breaker  None  Material  VP15TF 
    from S$97.99
    Min. 2 days
  13. Cham Bit
    VERNON Cham Bit
    Drilling and chamfering is completed in one process. Can be attached to commercially available drills. * If you order by cash on delivery, it may be shipped the next day or later.
    RoHS directive (corresponding to 10 substances)  Chamfer Angle  90°  Material  SKH9 
    from S$97.99
    Min. 103 days
  14. Chip C32GUX
    FUJIGEN KOGYO Chip C32GUX
    Tip for fir
    Number of Corners to Use 
    from S$329.90
    Min. 2 days
  15. Tip QOMT
    Mitsubishi Materials Tip QOMT
    PVD coating that can extend the life under the same conditions as the cemented carbide grade. VP coat suitable for cast iron.
    Dimension L1 (mm)  13.1  Trusco Part No.  225-3984  Dimension S1 (mm)  4.2  Thickness (mm)  4.2  Dimension L2 (mm)  8.7  Suitable for  Cutter: AQX  Accuracy  Chip Breaker  None  Honing  Round honing  Material  VP15TF 
    from S$129.90
    Min. 2 days
  16. Helicopter IQ Mill Tip HM390 TDKT
    ISCAR Helicopter IQ Mill Tip HM390 TDKT
    Corner Radius (mm)  0.8  Cutting Blade Length (mm)  13  Clearance Angle (°)  15  Thickness (mm)  5.85  Shape  Equilateral triangle  Chip Breaker  One side 
    from S$179.90
    Min. 2 days
  17. Chip TP
    Mitsubishi Materials Chip TP
    * If you order by cash on delivery, it may be shipped the next day or later.
    Clearance Angle (°)  11  Shape  Equilateral triangle 60 °  Thickness Tolerance (mm)  ±0.13  Socket Shape 
    from S$79.99
    Min. 5 days
  18. Chip TN-MS
    Mitsubishi Materials Chip TN-MS
    * If you order by cash on delivery, it may be shipped the next day or later.
    Clearance Angle (°)  Thickness (mm)  4.76  Chip Breaker  Both sides  Socket Shape  Cylindrical hole  Shape  Equilateral triangle 60 °  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.05~±0.13  Corner Height Tolerance (mm)  ±0.08~±0.18  Thickness Tolerance (mm)  ±0.13 
    from S$95.99
    Min. 4 days
  19. Chip APHT
    OSG Chip APHT
    RoHS directive (corresponding to 10 substances)  Act on Promoting Green Procurement  Conformity 
    from S$199.90
    Min. 4 days
  20. Chip S3H3
    FUJIGEN KOGYO Chip S3H3
    Number of Corners to Use 
    from S$199.90
    Min. 3 days
  21. Slatter Replacement Blade
    Sanyo Metal Works (ERBA) Slatter Replacement Blade
    Dimension (mm)  2×27×66 
    from S$48.99
    Min. 2 days
  22. Throwaway tip
    BIG DAISHOWA Throwaway tip
    Tip thickness (mm)  2.38  Abrasive Materials  Steel in general 
    from S$119.90
    Min. 2 days
  23. Insert for Turning KPD001 Diamond
    KYOCERA Insert for Turning KPD001 Diamond
    * If you order by cash on delivery, it may be shipped the next day or later.
    Material  KPD001 
    from S$38.99
    Min. 2 days
  24. CW for throwaway tip C cutter
    BIG DAISHOWA CW for throwaway tip C cutter
    from S$29.99
    Min. 5 days
  25. T-Max P Turning Negative Chip WNMG-PM
    SANDVIK T-Max P Turning Negative Chip WNMG-PM
    For general steel processing and semi-finishing
    Clearance Angle (°)  Material  4325  Chip Breaker  Both sides  Socket Shape  Cylindrical hole  Shape  Diamond vertical angle 35 ° 
    from S$389.90
    Min. 3 days
  26. Cutter chip
    Mitsubishi Materials Cutter chip
    * If you order by cash on delivery, it may be shipped the next day or later.
    from S$32.99
    Min. 2 days
  27. Chip APGT
    OSG Chip APGT
    RoHS directive (corresponding to 10 substances)  Act on Promoting Green Procurement  Conformity 
    from S$229.90
    Min. 5 days
  28. Chip T33MOR
    FUJIGEN KOGYO Chip T33MOR
    Tip for T type
    Number of Corners to Use 
    from S$199.90
    Min. 2 days
  29. Chip C22GUX
    FUJIGEN KOGYO Chip C22GUX
    Tip for Chibi Fir
    from S$379.90
    Min. 2 days
  30. Throwaway tip
    BIG DAISHOWA Throwaway tip
    * If you order by cash on delivery, it may be shipped the next day or later.
    Tip thickness (mm)  2.38  Abrasive Materials  Cast iron  Material  H1 (Carbide [K10 equivalent]) 
    from S$97.99
    Min. 5 days
  31. Chip T33GUR
    FUJIGEN KOGYO Chip T33GUR
    Tip for T type
    Number of Corners to Use 
    from S$299.90
    Min. 2 days
  32. Chip COAT
    ISCAR Chip COAT
    Socket Shape  Chip Breaker  Both sides  Material  SUS coating chip 
    from S$329.90
    Min. 3 days
  33. Insert for Dekamomi
    FUJIGEN KOGYO Insert for Dekamomi
    Tip for decamomi A throw-away tip that can be centered and chamfered.
    Number of Corners to Use 
    from S$359.90
    Min. 2 days
  34. Chip BNM
    Dijet Chip BNM
    from S$95.99
    Min. 5 days
  35. Chip WCMX-53
    SANDVIK Chip WCMX-53
    * If you order by cash on delivery, it may be shipped the next day or later.
    Clearance Angle (°)  Shape  Hexagon 80 °  Tolerance of Inscribed Circle (mm)  ±0.05~±0.13  Corner Height Tolerance (mm)  ±0.08~±0.18  Thickness Tolerance (mm)  ±0.13  with or without Hole  Chip Breaker  Socket Shape 
    from S$199.90
    Min. 2 days
  36. Chip X63GUR
    FUJIGEN KOGYO Chip X63GUR
    Tip for gentlemen
    Number of Corners to Use  Coating  None 
    from S$279.90
    Min. 2 days
  37. insert
    Mitsubishi Materials insert
    Chip Breaker  None 
    from S$55.99
    Min. 4 days
  38. Chip SNNF
    MOLDINO (Former Hitachi Tool) Chip SNNF
    * If you order by cash on delivery, it may be shipped the next day or later.
    from S$109.90
    Min. 3 days
  39. Chip R290
    SANDVIK Chip R290
    * If you order by cash on delivery, it may be shipped the next day or later.
    from S$199.90
    Min. 3 days
  40. Chip SRFT
    Mitsubishi Materials Chip SRFT
    Material  MP8010  Chip Breaker  One side  Shape  Square 90 ° 
    from S$149.90
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 2323

Set Ascending Direction