All Category

Turning Inserts / Polygon

View : Grid List
Filter

3 Item(s)

Set Ascending Direction
  1. Chip S845 SNMU
    ISCAR Chip S845 SNMU
    * If you order by cash on delivery, it may be shipped the next day or later.
    RoHS directive (corresponding to 10 substances)  Cutting Blade Length (mm)  13  Thickness (mm)  5.9  Chip Breaker  Both sides  Shape  Square 90 ° 
    from S$179.90
    Min. 5 days
  2. Chip XNUW
    ISCAR Chip XNUW
    * If you order by cash on delivery, it may be shipped the next day or later.
    Clearance Angle (°)  RoHS directive (corresponding to 10 substances)  Material  IC20  Shape  Special shape  Chip Breaker  Without breaker 
    from S$229.90
    Min. 5 days
  3. ISO insert CNMG-CT
    Kennametal ISO insert CNMG-CT
    ISO insert. Nose angle 80 °. M class. 15 ° rake angle. 4-corner specifications. For medium cutting
    Clearance Angle (°)  Dimension D (mm)  12.7  Dimension L10 (mm)  12.9  Thickness (mm)  4.76  Thickness S (mm)  4.76  Chip Breaker  Both sides  Socket Shape  Cylindrical hole  Shape  Diamond shape 80 °  with or without Hole  Yes 
    from S$67.99
    Min. 10 days
View : Grid List
Filter

3 Item(s)

Set Ascending Direction