All Category

Milling Inserts / Diamond

Other Related Pages

View : Grid List
Filter

39 Item(s)

Set Ascending Direction
  1. Chip C32GUR
    FUJIGEN KOGYO Chip C32GUR
    NC End Mill / Shrilyn / Guts-Tenda Tip
    Number of Corners to Use  Shape  rhombus 
    Rating:
    60%
    from S$299.90
    Min. 3 days
  2. Chip DEGX
    Mitsubishi Materials Chip DEGX
    (Material) Optimal grade for general machining and milling of cast iron for medium finishing of cast iron
    Inscribed Circle Diameter (Φmm)  12.7  Cutting Blade Length (mm)  15.5  Clearance Angle (°)  20  Thickness (mm)  4.76  Chip Breaker  Both sides  Socket Shape  Cylindrical hole  Shape  Diamond 55 °  Material  HTi10  Corner Height Tolerance (mm)  ±0.025  Tolerance of Inscribed Circle (mm)  ±0.025  Thickness Tolerance (mm)  ±0.13 
    from S$299.90
    Min. 4 days
  3. Chip VNGA
    Mitsubishi Materials Chip VNGA
    (Material) Optimal grade for general machining and milling of cast iron for medium finishing of cast iron
    Clearance Angle (°)  Cutting Blade Length (mm)  16.6  Thickness (mm)  4.76  Inscribed Circle Diameter (Φmm)  9.525  Socket Shape  Cylindrical hole  Shape  Diamond 35 °  Chip Breaker  None  with or without Hole  Yes  Corner Height Tolerance (mm)  ±0.025  Tolerance of Inscribed Circle (mm)  ±0.025  Thickness Tolerance (mm)  ±0.13 
    from S$159.90
    Min. 4 days
  4. Chip CPGT
    Mitsubishi Materials Chip CPGT
    (Material) Optimal grade for general machining and milling of cast iron for medium finishing of cast iron
    Clearance Angle (°)  11  Thickness (mm)  3.18  Inscribed Circle Diameter (Φmm)  9.525  Cutting Blade Length (mm)  9.7  Shape  Diamond shape 80 °  Material  HTi10  Chip Breaker  One side  with or without Hole  Yes  Corner Height Tolerance (mm)  ±0.025  Tolerance of Inscribed Circle (mm)  ±0.025  Thickness Tolerance (mm)  ±0.13 
    from S$169.90
    Min. 362 days
  5. Chip VNGA
    Sumitomo Electric Hard Metal Chip VNGA
    Material: Ceramic for turning and milling. Al2O3 series high strength ceramic + new ZX coat. For low-speed, continuous cutting of high-hardness materials.
    Clearance Angle (°)  Cutting Blade Length (mm)  16.6  Hole Diameter (Φmm)  3.81  Thickness (mm)  4.76  Inscribed Circle Diameter (Φmm)  9.525  Socket Shape  Cylindrical hole  Shape  Diamond 35 °  Accuracy Grade  G class  Material  NB100C  Chip Breaker  None  Slot / Hole  With holes  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.025  Corner Height Tolerance (mm)  ±0.025  Thickness Tolerance (mm)  ±0.13 
    from S$279.90
    Min. 4 days
  6. Milling insert EP14
    Kennametal Milling insert EP14
    Insert for Mill 1-14. P class. For medium rough cutting. 2 corner specifications
    Number of cutting edges  Thickness S (mm)  4.5  Shape  rhombus 
    from S$97.99
    Min. 10 days
  7. Chip ENGN
    Sumitomo Electric Hard Metal Chip ENGN
    Material: Ceramic for turning and milling. Al2O3 + carbide ceramic. For finishing cast iron and boring.
    Socket Shape  Clearance Angle (°)  Inscribed Circle Diameter (Φmm)  12.7  Thickness (mm)  7.94  Shape  Diamond 75 °  Material  NB90S  Slot / Hole  No hole  Chip Breaker  None  with or without Hole  None  Corner Height Tolerance (mm)  ±0.025  Tolerance of Inscribed Circle (mm)  ±0.025  Thickness Tolerance (mm)  ±0.13 
    from S$259.90
    Min. 4 days
  8. Chip CNHT
    ISCAR Chip CNHT
    Clearance Angle (°)  RoHS directive (corresponding to 10 substances)  Corner Radius (mm)  1.5  Thickness (mm)  3.18  Cutting Blade Length (mm)  Shape  Diamond shape 80 °  Material  IC908  Chip Breaker  One side  with or without Hole  Yes  Corner Height Tolerance (mm)  ±0.013  Tolerance of Inscribed Circle (mm)  ±0.013  Thickness Tolerance (mm)  ±0.025 
    from S$169.90
    Min. 5 days
  9. Chip MPMT
    Mitsubishi Materials Chip MPMT
    * If you order by cash on delivery, it may be shipped the next day or later.
    Corner Radius (mm)  0.8  Clearance Angle (°)  11  Shape  Diamond 86 °  Chip Breaker  One side  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.05~±0.13  Corner Height Tolerance (mm)  ±0.08~±0.18  Thickness Tolerance (mm)  ±0.13 
    from S$86.99
    Min. 5 days
  10. Chip DEGX-F
    Mitsubishi Materials Chip DEGX-F
    (Material) Optimal grade for general machining and milling of cast iron for medium finishing of cast iron
    Inscribed Circle Diameter (Φmm)  12.7  Cutting Blade Length (mm)  15.5  Clearance Angle (°)  20  Thickness (mm)  4.76  Chip Breaker  Both sides  Socket Shape  Cylindrical hole  Shape  Diamond 55 °  Material  HTi10  Corner Height Tolerance (mm)  ±0.025  Tolerance of Inscribed Circle (mm)  ±0.025  Thickness Tolerance (mm)  ±0.13 
    from S$299.90
    Min. 5 days
  11. Milling insert EC14
    Kennametal Milling insert EC14
    Insert for Mill 1-14. Outer circumference Kenma. For aluminum processing. 2 corner specifications
    Number of cutting edges  Thickness S (mm)  4.5 
    from S$129.90
    Min. 10 days
  12. Alpha + high feed radius mill + for ASR + insert
    MOLDINO (Former Hitachi Tool) Alpha + high feed radius mill + for ASR + insert
    Alpha high feed radius mill ASR, ASRM inserts. Tip shape: Standard shape is the first recommendation. Convex inserts for intermittent cutting can be machined without chipping even in intermittent machining by making the top surface of the insert convex and increasing the angle of the cutting edge... Read More
    from S$89.99
    Min. 3 days
  13. Chip DCGT-AG
    Sumitomo Electric Hard Metal Chip DCGT-AG
    Material: Cemented carbide for turning and milling. For high-speed finish cutting of non-ferrous metals. * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Cutting Blade Length (mm)  11.6  Thickness (mm)  3.97  Clearance Angle (°)  Inscribed Circle Diameter (Φmm)  9.525  Shape  Diamond 55 °  Material  H1  Chip Breaker  Pocky type for light cutting  with or without Hole  Yes  Corner Height Tolerance (mm)  ±0.025  Tolerance of Inscribed Circle (mm)  ±0.025  Thickness Tolerance (mm)  ±0.13 
    from S$199.90
    Min. 3 days
  14. Chip DCGT-AG
    Sumitomo Electric Hard Metal Chip DCGT-AG
    Material: Cemented carbide for turning and milling. For high-speed finish cutting of non-ferrous metals. * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Thickness (mm)  2.38  Inscribed Circle Diameter (Φmm)  6.35  Clearance Angle (°)  Cutting Blade Length (mm)  7.7  Shape  Diamond 55 °  Material  H1  Chip Breaker  Pocky type for light cutting  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.025  Corner Height Tolerance (mm)  ±0.025  Thickness Tolerance (mm)  ±0.13 
    from S$169.90
    Min. 3 days
  15. Chip DNGA
    Sumitomo Electric Hard Metal Chip DNGA
    Material: Cemented carbide for turning and milling. For cast iron. * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Clearance Angle (°)  Corner Radius (mm)  0.4  Nose Radius r (mm)  0.4  Inscribed Circle Diameter (Φmm)  12.7  Cutting Blade Length (mm)  15.5  Thickness (mm)  4.76  Hole Diameter (Φmm)  5.16  Socket Shape  Cylindrical hole  Maker's Former Part No.  DNJA431  Shape  Diamond 55 °  Accuracy Grade  G class  Material  G10E  Chip Breaker  None  Slot / Hole  With holes  with or without Hole  Yes  Corner Height Tolerance (mm)  ±0.025  Tolerance of Inscribed Circle (mm)  ±0.025  Thickness Tolerance (mm)  ±0.13 
    from S$199.90
    Min. 3 days
  16. Chip MPMT
    MOLDINO (Former Hitachi Tool) Chip MPMT
    * If you order by cash on delivery, it may be shipped the next day or later.
    Clearance Angle (°)  11  Shape  Diamond 86 °  Chip Breaker  One side  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.05~±0.13  Corner Height Tolerance (mm)  ±0.08~±0.18  Thickness Tolerance (mm)  ±0.13 
    from S$109.90
    Min. 3 days
  17. Chip DNGN
    Sumitomo Electric Hard Metal Chip DNGN
    Material: Ceramic for turning and milling. Al2O3 + carbide ceramic. For finishing cast iron and boring.
    Socket Shape  Clearance Angle (°)  Inscribed Circle Diameter (Φmm)  12.7  Cutting Blade Length (mm)  15.5  Shape  Diamond 55 °  Material  NB90S  Slot / Hole  No hole  with or without Hole  None  Chip Breaker  None  Corner Height Tolerance (mm)  ±0.025  Tolerance of Inscribed Circle (mm)  ±0.025  Thickness Tolerance (mm)  ±0.13 
    from S$259.90
    Min. 4 days
  18. Chip CNHT
    ISCAR Chip CNHT
    * If you order by cash on delivery, it may be shipped the next day or later.
    Clearance Angle (°)  Corner Radius (mm)  0.5  Thickness (mm)  3.18  Trusco Part No.  338-4497  Cutting Blade Length (mm)  Shape  Diamond shape 80 °  Material  IC908  Chip Breaker  One side  with or without Hole  Yes  Corner Height Tolerance (mm)  ±0.013  Tolerance of Inscribed Circle (mm)  ±0.013  Thickness Tolerance (mm)  ±0.025 
    from S$169.90
    Min. 32 days
  19. Milling cutting insert ZPET+ (for BR2P)
    MOLDINO (Former Hitachi Tool) Milling cutting insert ZPET+ (for BR2P)
    Peripheral blade insert for alpha ball end mill BR2P type. A new grade "JS4030" has been adopted. Excellent for rough to semi-finishing of general steel. The insert is a single-sided 2-corner specification. Rough / intermediate finish processing of mold shape processing Processing of bu... Read More
    Material  JS4030  Accuracy  M class  Type  Outer edge  Shape  rhombus 
    from S$95.99
    Min. 5 days
  20. For counterbore processing indexable  Insert  ZPNT
    OSG For counterbore processing indexable Insert ZPNT
    OSG Counterbore cutter PZAS SS, PZAG BORE, Indexable flat drill PDZ shared insert. For indexable flat drill PDZ, select coating grade: XC8035 for the outer peripheral blade for machining that requires further durability. Indexable Flat Drill In PDZ, the insert (XP8030) can use 2 corners a... Read More
    Clearance Angle (°)  11 
    from S$249.90
    Min. 5 days
  21. Chip CCGT-AG
    Sumitomo Electric Hard Metal Chip CCGT-AG
    Material: Cemented carbide for turning and milling. For high-speed finish cutting of non-ferrous metals. * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Thickness (mm)  2.38  Inscribed Circle Diameter (Φmm)  6.35  Inscribed Circle (mm)  6.35  Cutting Blade Length (mm)  6.4  Clearance Angle (°)  Shape  Diamond shape 80 °  Other  For aluminum.  Accuracy Grade  G class  Material  H1  Chip Breaker  One side  Right or Left Hand  Without permission  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.025  Corner Height Tolerance (mm)  ±0.025  Thickness Tolerance (mm)  ±0.13 
    from S$139.90
    Min. 3 days
  22. Tip VNMG-UP
    Sumitomo Electric Hard Metal Tip VNMG-UP
    Material: Cemented carbide for turning and milling. For cast iron. * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Clearance Angle (°)  Cutting Blade Length (mm)  16.6  Thickness (mm)  4.76  Inscribed Circle Diameter (Φmm)  9.525  Socket Shape  Cylindrical hole  Shape  Diamond 35 °  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.05~±0.15  Corner Height Tolerance (mm)  ±0.08~±0.2  Thickness Tolerance (mm)  ±0.13 
    from S$109.90
    Min. 3 days
  23. Chip VPGT-FX
    Sumitomo Electric Hard Metal Chip VPGT-FX
    Material: PVD coating. Grade for cast iron milling cutters. Uses a tough fine-grained base material and ZX coat. ZX coat: Much harder than the conventional coating film, hardness close to that of the CBN sintered body 6 times more stable than the non-coated product, and 3 times more stable than t... Read More
    Clearance Angle (°)  11  Cutting Blade Length (mm)  11.2  Thickness (mm)  3.18  Inscribed Circle Diameter (Φmm)  6.35  Shape  Diamond 35 °  Chip Breaker  One side  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.025  Corner Height Tolerance (mm)  ±0.025  Thickness Tolerance (mm)  ±0.13 
    Discontinued
  24. Chip DPGT-FY
    Sumitomo Electric Hard Metal Chip DPGT-FY
    Material: PVD coating. Grade for cast iron milling cutters. Uses a tough fine-grained base material and ZX coat. ZX coat: Much harder than the conventional coating film, hardness close to that of the CBN sintered body 6 times more stable than the non-coated product, and 3 times more stable than t... Read More
    Clearance Angle (°)  11  Thickness (mm)  2.38  Inscribed Circle Diameter (Φmm)  6.35  Cutting Blade Length (mm)  7.7  Shape  Diamond 55 °  Chip Breaker  One side  with or without Hole  Yes  Corner Height Tolerance (mm)  ±0.025  Tolerance of Inscribed Circle (mm)  ±0.025  Thickness Tolerance (mm)  ±0.13 
    Discontinued
  25. Chip CSP
    Sumitomo Electric Hard Metal Chip CSP
    Material  ST20E 
    Discontinued
  26. Chip VPGT-FY
    Sumitomo Electric Hard Metal Chip VPGT-FY
    Material: PVD coating. Grade for cast iron milling cutters. Uses a tough fine-grained base material and ZX coat. ZX coat: Much harder than the conventional coating film, hardness close to that of the CBN sintered body 6 times more stable than the non-coated product, and 3 times more stable than t... Read More
    Clearance Angle (°)  11  Cutting Blade Length (mm)  11.2  Thickness (mm)  3.18  Inscribed Circle Diameter (Φmm)  6.35  Material  ACZ310  Shape  Diamond 35 °  Chip Breaker  One side  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.025  Corner Height Tolerance (mm)  ±0.025  Thickness Tolerance (mm)  ±0.13 
    Discontinued
  27. Chip EPMT-ZER
    Dijet Chip EPMT-ZER
    Corner Radius (mm)  1.2  Clearance Angle (°)  11  Thickness (mm)  3.18  Shape  Diamond 75 °  Chip Breaker  One side  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.05~±0.13  Corner Height Tolerance (mm)  ±0.08~±0.18  Thickness Tolerance (mm)  ±0.13 
    Discontinued
  28. Chip DPGT-FX
    Sumitomo Electric Hard Metal Chip DPGT-FX
    Material: PVD coating. Grade for cast iron milling cutters. Uses a tough fine-grained base material and ZX coat. ZX coat: Much harder than the conventional coating film, hardness close to that of the CBN sintered body 6 times more stable than the non-coated product, and 3 times more stable than t... Read More
    Clearance Angle (°)  11  Thickness (mm)  2.38  Inscribed Circle Diameter (Φmm)  6.35  Cutting Blade Length (mm)  7.7  Material  ACZ310  Shape  Diamond 55 °  Chip Breaker  One side  with or without Hole  Yes  Corner Height Tolerance (mm)  ±0.025  Tolerance of Inscribed Circle (mm)  ±0.025  Thickness Tolerance (mm)  ±0.13 
    Discontinued
  29. Chip EPMW-ZER
    Dijet Chip EPMW-ZER
    Corner Radius (mm)  1.2  Clearance Angle (°)  11  Thickness (mm)  3.18  Shape  Diamond 75 °  Chip Breaker  None  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.05~±0.13  Corner Height Tolerance (mm)  ±0.08~±0.18  Thickness Tolerance (mm)  ±0.13 
    Discontinued
  30. Chip Cermet Nose C32MOR for Shrillin NC End Mill
    FUJIGEN KOGYO Chip Cermet Nose C32MOR for Shrillin NC End Mill
    Trusco Part No.  796-3548 
    Discontinued
  31. Chip DPGT-FY
    Sumitomo Electric Hard Metal Chip DPGT-FY
    Material: PVD coating. Grade for cast iron milling cutters. Uses a tough fine-grained base material and ZX coat. ZX coat: Much harder than the conventional coating film, hardness close to that of the CBN sintered body 6 times more stable than the non-coated product, and 3 times more stable than t... Read More
    Clearance Angle (°)  11  Cutting Blade Length (mm)  11.6  Thickness (mm)  3.97  Inscribed Circle Diameter (Φmm)  9.525  Shape  Diamond 55 °  Chip Breaker  One side  with or without Hole  Yes  Corner Height Tolerance (mm)  ±0.025  Tolerance of Inscribed Circle (mm)  ±0.025  Thickness Tolerance (mm)  ±0.13 
    Discontinued
  32. Chip DPGT-FY
    Sumitomo Electric Hard Metal Chip DPGT-FY
    Material: PVD coating. Grade for cast iron milling cutters. Uses a tough fine-grained base material and ZX coat. ZX coat: Much harder than the conventional coating film, hardness close to that of the CBN sintered body 6 times more stable than the non-coated product, and 3 times more stable than t... Read More
    Clearance Angle (°)  11  Cutting Blade Length (mm)  11.6  Thickness (mm)  3.97  Inscribed Circle Diameter (Φmm)  9.525  Material  ACZ310  Shape  Diamond 55 °  Chip Breaker  One side  with or without Hole  Yes  Corner Height Tolerance (mm)  ±0.025  Tolerance of Inscribed Circle (mm)  ±0.025  Thickness Tolerance (mm)  ±0.13 
    Discontinued
  33. Chip DPGT-FX
    Sumitomo Electric Hard Metal Chip DPGT-FX
    Material: PVD coating. Grade for cast iron milling cutters. Uses a tough fine-grained base material and ZX coat. ZX coat: Much harder than the conventional coating film, hardness close to that of the CBN sintered body 6 times more stable than the non-coated product, and 3 times more stable than t... Read More
    Clearance Angle (°)  11  Cutting Blade Length (mm)  11.6  Thickness (mm)  3.97  Inscribed Circle Diameter (Φmm)  9.525  Material  ACZ310  Shape  Diamond 55 °  Chip Breaker  One side  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.025  Corner Height Tolerance (mm)  ±0.025  Thickness Tolerance (mm)  ±0.13 
    Discontinued
  34. Chip DPGT-FX
    Sumitomo Electric Hard Metal Chip DPGT-FX
    Material: PVD coating. Grade for cast iron milling cutters. Uses a tough fine-grained base material and ZX coat. ZX coat: Much harder than the conventional coating film, hardness close to that of the CBN sintered body 6 times more stable than the non-coated product, and 3 times more stable than t... Read More
    Clearance Angle (°)  11  Cutting Blade Length (mm)  11.6  Thickness (mm)  3.97  Inscribed Circle Diameter (Φmm)  9.525  Material  ACZ310  Shape  Diamond 55 °  Chip Breaker  One side  with or without Hole  Yes  Corner Height Tolerance (mm)  ±0.025  Tolerance of Inscribed Circle (mm)  ±0.025  Thickness Tolerance (mm)  ±0.13 
    Discontinued
  35. Chip VPGT-FY
    Sumitomo Electric Hard Metal Chip VPGT-FY
    Material: PVD coating. Grade for cast iron milling cutters. Uses a tough fine-grained base material and ZX coat. ZX coat: Much harder than the conventional coating film, hardness close to that of the CBN sintered body 6 times more stable than the non-coated product, and 3 times more stable than t... Read More
    Clearance Angle (°)  11  Cutting Blade Length (mm)  11.2  Thickness (mm)  3.18  Inscribed Circle Diameter (Φmm)  6.35  Material  ACZ310  Shape  Diamond 35 °  Chip Breaker  One side  with or without Hole  Yes  Corner Height Tolerance (mm)  ±0.025  Tolerance of Inscribed Circle (mm)  ±0.025  Thickness Tolerance (mm)  ±0.13 
    Discontinued
  36. Chip DPGT-FX
    Sumitomo Electric Hard Metal Chip DPGT-FX
    Material: PVD coating. Grade for cast iron milling cutters. Uses a tough fine-grained base material and ZX coat. ZX coat: Much harder than the conventional coating film, hardness close to that of the CBN sintered body 6 times more stable than the non-coated product, and 3 times more stable than t... Read More
    Clearance Angle (°)  11  Thickness (mm)  2.38  Inscribed Circle Diameter (Φmm)  6.35  Cutting Blade Length (mm)  7.7  Shape  Diamond 55 °  Chip Breaker  One side  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.025  Corner Height Tolerance (mm)  ±0.025  Thickness Tolerance (mm)  ±0.13 
    Discontinued
  37. Chip DPGT-FY
    Sumitomo Electric Hard Metal Chip DPGT-FY
    Material: PVD coating. Grade for cast iron milling cutters. Uses a tough fine-grained base material and ZX coat. ZX coat: Much harder than the conventional coating film, hardness close to that of the CBN sintered body 6 times more stable than the non-coated product, and 3 times more stable than t... Read More
    Clearance Angle (°)  11  Thickness (mm)  2.38  Inscribed Circle Diameter (Φmm)  6.35  Cutting Blade Length (mm)  7.7  Material  ACZ310  Shape  Diamond 55 °  Chip Breaker  One side  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.025  Corner Height Tolerance (mm)  ±0.025  Thickness Tolerance (mm)  ±0.13 
    Discontinued
  38. Chip VPGT-FX
    Sumitomo Electric Hard Metal Chip VPGT-FX
    Material: PVD coating. Grade for cast iron milling cutters. Uses a tough fine-grained base material and ZX coat. ZX coat: Much harder than the conventional coating film, hardness close to that of the CBN sintered body 6 times more stable than the non-coated product, and 3 times more stable than t... Read More
    Clearance Angle (°)  11  Cutting Blade Length (mm)  11.2  Thickness (mm)  3.18  Inscribed Circle Diameter (Φmm)  6.35  Material  ACZ310  Shape  Diamond 35 °  Chip Breaker  One side  with or without Hole  Yes  Tolerance of Inscribed Circle (mm)  ±0.025  Corner Height Tolerance (mm)  ±0.025  Thickness Tolerance (mm)  ±0.13 
    Discontinued
  39. Chip EPMW
    Sumitomo Electric Hard Metal Chip EPMW
    Material: Cemented carbide for general to heavy cutting and pin milling of steel.
    Clearance Angle (°)  11  Dimension A (mm)  12.7(±0.075)  Dimension T (mm)  4.76(±0.025)  Dimension B (mm)  9.525(±0.075)  Material  A30N  Shape  Diamond vertical angle 75 °  Chip Breaker  Without breaker 
    Discontinued
View : Grid List
Filter

39 Item(s)

Set Ascending Direction