All Category

Sleeves / Sockets

Sleeves and sockets are parts that are used to adjust the size and length of a metal cutting tool when it is attached to a machine tool. Used when the size of a Morse taper shank such as a drill is different or too short from the size on the machine side. The sleeve has only the function of adjusting the size of the shank, and the socket is an adapter that has both the function of adjusting the size and the extension. The material is hard metal such as chrome molybdenum steel and carbon steel, and it is hardened and polished.
View : Grid List
Filter

Items 1 - 40 of 235

Set Ascending Direction
  1. Chuck Arbor
    TAKURA KOGU SEISAKUSYO  Chuck Arbor
    Used when using a drill chuck, etc. on a drilling machine or lathe.
    Specification  Hardened abrasive 
    Rating:
    96%
    from S$29.99
    Min. 2 days
  2. Drill Sleeve
    MonotaRO Drill Sleeve
    * Do not use for anything other than its intended purpose.
    Specification  Hardened product 
    Rating:
    87%
    from S$25.99
    Min. 2 days
  3. Chuck arbor
    MonotaRO Chuck arbor
    Used when using a drill chuck, etc. on a drilling machine or lathe. * Do not use for anything other than its intended purpose.
    Dimension L2 (mm)  25  Specification  Hardened product  Tip  JT6(2 1/2) 
    Rating:
    94%
    from S$18.99
    Min. 2 days
  4. Drill drift
    MonotaRO Drill drift
    Used when removing a drill from a drill sleeve or drill socket. * Do not use for anything other than its intended purpose.
    Surface Treatment  Homo processing 
    Rating:
    61%
    from S$9.59
    Min. 2 days
  5. Drill sleeve
    TAKURA KOGU SEISAKUSYO  Drill sleeve
    Used when adjusting the dimensions of the MT (Morse taper) shank of a drill, etc. to the spindle of the drilling machine used.
    Specification  Hardened abrasive 
    Rating:
    84%
    from S$53.99
    Min. 2 days
  6. Drill socket
    TAKURA KOGU SEISAKUSYO  Drill socket
    MT (Morse taper) Used when you want to change or extend the shank.
    Rating:
    86%
    from S$129.90
    Min. 2 days
  7. Chuck Arbor Hardened Polished Product
    TRUSCO Chuck Arbor Hardened Polished Product
    It is used in drilling machines and lathes, and is used by attaching a drill chuck to the arbor as in the case of sleeves and sockets. It is used on poles and lathes, and is used by attaching a drill chuck, etc. to the arbor as in the case of sleeves and sockets.
    Material  Chrome molybdenum steel (SCM415)  Specification  Hardened abrasive 
    Rating:
    100%
    from S$42.99
    Min. 2 days
  8. Drill drift
    TAKURA KOGU SEISAKUSYO  Drill drift
    Rating:
    60%
    from S$13.99
    Min. 2 days
  9. Drill drift
    TRUSCO Drill drift
    A tool used to remove drill sleeves and drill sockets.
    Material  Low carbon steel (SS41) 
    Rating:
    60%
    from S$12.99
    Min. 2 days
  10. S axis Chuck arbor
    TAKURA KOGU SEISAKUSYO  S axis Chuck arbor
    from S$69.99
    Min. 2 days
  11. Drill sleeve
    TAKURA KOGU SEISAKUSYO  Drill sleeve
    Used when adjusting the dimensions of the MT (Morse taper) shank of a drill, etc. to the spindle of the drilling machine used.
    from S$129.90
    Min. 2 days
  12. Drill sleeve
    TRUSCO Drill sleeve
    Specification  Hardened abrasive 
    from S$63.99
    Min. 2 days
  13. Long drill socket
    TAKURA KOGU SEISAKUSYO  Long drill socket
    from S$179.90
    Min. 4 days
  14. Chuck arbor straight type
    TRUSCO Chuck arbor straight type
    Used when making Jacob taper (JT) on milling machines and machining centers.
    Taper  JT6 (connection taper) 
    from S$159.90
    Min. 2 days
  15. Turret sleeve
    TAKURA KOGU SEISAKUSYO  Turret sleeve
    from S$129.90
    Min. 4 days
  16. Drill socket
    TRUSCO Drill socket
    It is used when you want to change the size of the Morse taper or when you want to extend it.
    Specification  Hardened abrasive 
    from S$179.90
    Min. 2 days
  17. Drilling machine sleeve
    TRUSCO Drilling machine sleeve
    Used when you want to change the Jacob taper JT6 (2 1/2) of the drilling machine to Morse taper (MT).
    Outer Diameter (mm)  25  Mass (g)  250 
    Rating:
    100%
    from S$259.90
    Min. 2 days
  18. CNC drill sleeve
    PROCHI CNC drill sleeve
    from S$95.99
    Min. 5 days
  19. Drill drift
    ESCO Drill drift
    from S$179.90
    Min. 4 days
  20. CNC drill sleeve
    PROCHI CNC drill sleeve
    A high-precision, high-rigidity drill sleeve that can be used by any manufacturer. Tooling for high precision CNC lathes. A high-precision drill sleeve that can be used by most manufacturers.
    from S$86.99
    Min. 4 days
  21. Drill socket
    PROCHI Drill socket
    Full polishing, high frequency partial quenching Full polishing, high frequency partial quenching drill socket.
    from S$89.99
    Min. 4 days
  22. Oil shear sleeve
    FUJIGEN KOGYO Oil shear sleeve
    With the adjusting screw on the front, you can easily adjust the length of the boring bar without removing the sleeve from the holder.
    Specification  Lathe sleeve  Material  Steel  Hole Diameter (Φmm)  [Boring bar] 8 
    from S$169.90
    Min. 3 days
  23. Drill sleeve Quenching polishing
    TAKURA KOGU SEISAKUSYO  Drill sleeve Quenching polishing
    from S$64.99
    Min. 5 days
  24. Turret sleeve
    TRUSCO Turret sleeve
    Change the straight shaft to a Morse taper shaft on a milling machine or machining center.
    from S$199.90
    Min. 2 days
  25. Vertical sleeve
    TAKURA KOGU SEISAKUSYO  Vertical sleeve
    from S$329.90
    Min. 5 days
  26. Drill socket long type
    TRUSCO Drill socket long type
    Use this when you want to change the size of the Morse taper or extend it. Since the drill socket has a long neck, it is convenient when there is a gap between the workpieces. When resizing the Morse taper. For extension when the work position is at the bottom.
    from S$389.90
    Min. 2 days
  27. Chuck arbor
    PROCHI Chuck arbor
    High accuracy is guaranteed by being fully polished. Chuck arbor with full polishing and high frequency partial quenching. High accuracy is guaranteed by being fully polished. By quenching only the tongue part, durability is improved while reducing costs.
    from S$29.99
    Min. 4 days
  28. Drill drift Morse taper
    NEW STRONG Drill drift Morse taper
    Overall Length (mm)  380  Width (mm)  27  Trusco Part No.  437-9586  Mass (kg)  1.2  Thickness (mm) 
    from S$259.90
    Min. 3 days
  29. Drill socket quenching polishing
    TAKURA KOGU SEISAKUSYO  Drill socket quenching polishing
    from S$129.90
    Min. 5 days
  30. Side lock sleeve for Fukugouki
    MST Corp. Side lock sleeve for Fukugouki
    from S$199.90
    Min. 3 days
  31. Magnesium boring bar sleeve
    Miyamoto Seisakusho Magnesium boring bar sleeve
    From vibration isolation to vibration absorption. Demonstrates outstanding effects in processing high-hardness materials and hardened steel! It maximizes the high-performance vibration absorption of magnesium alloy and reduces the vibration that causes metal fatigue. "Absorbs vibration by us... Read More
    Dimension X (mm)  17.5  Dimension Y (mm)  70  Dimension W (mm)  40  Dimension Z (mm)  32  Material  Magnesium alloy 
    from S$489.90
    Min. 4 days
  32. Boring sleeve
    ALPS TOOL Boring sleeve
    from S$149.90
    Min. 5 days
  33. sleeve
    Mitsubishi Materials sleeve
    from S$259.90
    Min. 5 days
  34. Drill socket long type
    TRUSCO Drill socket long type
    Use this when you want to change the size of the Morse taper or extend it.
    from S$379.90
    Min. 3 days
  35. Drill sleeve
    PROCHI Drill sleeve
    from S$38.99
    Min. 5 days
  36. MT drill socket
    MITSUBA SEIKO MT drill socket
    Change MT taper. Used to extend the length.
    from S$119.90
    Min. 7 days
  37. Lathe Sleeve
    Manyo tools Lathe Sleeve
    Compatible with almost all lathe manufacturers For inner diameter and boring on lathes
    from S$86.99
    Min. 2 days
  38. MT drill sleeve + hardened product
    MITSUBA SEIKO MT drill sleeve + hardened product
    Used to match the MT shank of the drill to the taper of the drilling spindle used
    from S$119.90
    Min. 7 days
  39. MT drill socket + hardened product
    MITSUBA SEIKO MT drill socket + hardened product
    Change MT taper. Used to extend the length.
    from S$159.90
    Min. 7 days
  40. sleeve
    KYOCERA sleeve
    * If you order by cash on delivery, it may be shipped the next day or later.
    from S$389.90
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 235

Set Ascending Direction