All Category

Drill Drift Keys

Drill drift is a tool used to remove a cutting tool such as a drill attached to a machine tool. It has a slender shape with a sharp tip, and is convenient for loosening and pulling out a tapered shank drill that fits securely in a drill sleeve or drill socket. Insert the tip of the drill drift vertically into a horizontal hole called cotter hole in the sleeve or socket, and hit the body with a hammer to loosen the joint. Uses steel such as low carbon steel with high hardness and weight.
View : Grid List
Filter

18 Item(s)

Set Ascending Direction
  1. Drill drift
    MonotaRO Drill drift
    Used when removing a drill from a drill sleeve or drill socket. * Do not use for anything other than its intended purpose.
    Surface Treatment  Homo processing 
    Rating:
    61%
    from S$9.59
    Min. 2 days
  2. Drill drift
    TAKURA KOGU SEISAKUSYO  Drill drift
    Rating:
    60%
    from S$13.99
    Min. 2 days
  3. Drill drift
    TRUSCO Drill drift
    A tool used to remove drill sleeves and drill sockets.
    Material  Low carbon steel (SS41) 
    Rating:
    60%
    from S$12.99
    Min. 2 days
  4. Drill drift
    ESCO Drill drift
    from S$179.90
    Min. 4 days
  5. Drill drift Morse taper
    NEW STRONG Drill drift Morse taper
    Overall Length (mm)  380  Width (mm)  27  Trusco Part No.  437-9586  Mass (kg)  1.2  Thickness (mm) 
    from S$259.90
    Min. 3 days
  6. Chuck drift
    GLOBE (formerly Horiuchi) Chuck drift
    The drill chuck can be easily removed from the spindle of the arbor or drilling machine.
    Overall Length (mm)  150  Mass (g)  363  Width (mm) 
    from S$149.90
    Min. 8 days
  7. Chuck drift
    GLOBE (formerly Horiuchi) Chuck drift
    The drill chuck can be easily removed from the spindle of the arbor or drilling machine.
    Overall Length (mm)  150  Mass (g)  380  Width (mm) 
    from S$149.90
    Min. 8 days
  8. Chuck Drift
    GLOBE (formerly Horiuchi) Chuck Drift
    The drill chuck can be easily removed from the spindle of the arbor or drilling machine.
    Overall Length (mm)  150  Mass (g)  356  Width (mm) 
    from S$149.90
    Min. 8 days
  9. Drill Drift
    GLOBE (formerly Horiuchi) Drill Drift
    The definitive drift to use when removing the Morse coder shank drill. Fully hardened (SCM440) for outstanding durability. The rear striking part is wide and easy to hit and safe. One piece fits a wide range of MT sizes.
    Overall Length (mm)  150  Mass (g)  378 
    from S$55.99
    Min. 8 days
  10. No.3  Drill drift
    ESCO No.3 Drill drift
    Mass (g)  150  Overall Length (mm)  190  Thickness (mm)  Morse Taper No.  No.3 
    from S$21.99
    Min. 4 days
  11. No.0  Drill drift
    ESCO No.0 Drill drift
    Mass (g)  14  Thickness (mm)  Overall Length (mm)  90  Morse Taper No.  No.0 
    from S$10.99
    Min. 2 days
  12. Drill Drift
    GLOBE (formerly Horiuchi) Drill Drift
    The definitive drift to use when removing the Morse coder shank drill. Fully hardened (SCM440) for outstanding durability. The rear striking part is wide and easy to hit and safe. One piece fits a wide range of MT sizes.
    Mass (g)  113  Overall Length (mm)  150 
    from S$32.99
    Min. 8 days
  13. No.1 + 2  Drill drift
    ESCO No.1 + 2 Drill drift
    Overall Length (mm)  140  Thickness (mm)  Mass (g)  70  Morse Taper No.  No.1+2 
    from S$13.99
    Min. 4 days
  14. Chuck drift
    GLOBE (formerly Horiuchi) Chuck drift
    The drill chuck can be easily removed from the spindle of the arbor or drilling machine.
    Overall Length (mm)  150  Mass (g)  349  Width (mm) 
    from S$149.90
    Min. 8 days
  15. Drift
    SKC Drift
    from S$8.79
    Min. 5 days
  16. No.4  Drill drift
    ESCO No.4 Drill drift
    Thickness (mm)  10  Overall Length (mm)  225  Mass (g)  310  Morse Taper No.  No.4 
    from S$42.99
    Min. 2 days
  17. No.5 + 6  Drill drift
    ESCO No.5 + 6 Drill drift
    Thickness (mm)  15  Overall Length (mm)  265  Mass (g)  650  Morse Taper No.  No.5+6 
    from S$98.99
    Min. 2 days
  18. Drill drift
    VERTEX Drill drift
    Mass (kg)  1.3  Taper  MTNo.2、3、4、5  Overall Length (mm)  375  Material  S45C (quenched) 
    Discontinued
View : Grid List
Filter

18 Item(s)

Set Ascending Direction