All Category

Chucks

A chuck is a part used for a cutting tool, and is the attachment part of the tip bit of a drill driver or impact driver. We handle a wide variety of items, including drill chucks, drill chuck handles for tightening tools for drill chucks, and tooling lockers that are convenient for storing parts. A chuck with excellent runout accuracy and stable gripping power is an indispensable item for drilling with a drilling machine. There are various types of chucks available, including keyless chucks that do not have a tightening key and are easy to put on and take off, and polyangola for square hole machining.
View : Grid List
Filter

Items 1 - 40 of 551

Set Ascending Direction
  1. Drill chuck for Compact-7 (MT-1)
    Mr. Meister Drill chuck for Compact-7 (MT-1)
    It is attached to the tailstock and used to grasp the drill. Drilling can be performed using a cutting tool such as a center drill or core drill. Grasp the drill * The appearance may differ depending on the lot.
    RoHS directive (corresponding to 10 substances)  Chucking Size (mm)  Shank Φ1 ~ 10 
    Rating:
    80%
    from S$129.90
    Min. 2 days
  2. Milling Chuck
    VERTEX Milling Chuck
    * Be careful of damage and chips, and be careful of your clothes. Do not touch the cutting tool or chuck during rotation. Please do not use it for any other purpose.
    Chuck Inner Diameter (Φmm)  32(D1)  Dimension l (mm)  90  Dimension D (Φmm)  Body: 75, wrench: 75 
    from S$439.90
    Min. 2 days
  3. Drill Chuck Handle
    YUKIWA SEIKO Drill Chuck Handle
    Rating:
    91%
    from S$9.59
    Min. 2 days
  4. Drill chuck handle
    MonotaRO Drill chuck handle
    Compatible Chuck A large number of compatible drill chuck handles. Tightening the drill chuck * Do not use for any other purpose.
    Material  Tool steel 
    Rating:
    81%
    from S$6.99
    Min. 2 days
  5. Drill Chuck
    YUKIWA SEIKO Drill Chuck
    Since the Jacob stapler holes are ground, the amount of taper contact is extremely large and there is no slippage.
    Included Accessories  Chuck handle 
    Rating:
    94%
    from S$64.99
    Min. 2 days
  6. Drill Chuck
    MonotaRO Drill Chuck
    Achieves high runout accuracy and strong and stable grasping power. For grasping the drill. * Do not use for any other purpose.
    Grip Capacity (mm)  1~13  Dimension D1 (mm)  38  Dimension D2 (mm)  53±0.5  Dimension L2 (mm)  66±1  Mass (g)  700  Dimension L1 (mm)  89  Included Accessories  Chuck handle 16mm  Jacobs Taper  JT6  Material  Tool steel 
    Rating:
    83%
    from S$47.99
    Min. 2 days
  7. Keyless drill chuck holder (MT shank)
    VERTEX Keyless drill chuck holder (MT shank)
    * Do not pull or bend. * Be careful not to let dust get into the slide area. * Do not use at an appropriate rotation speed of 600 min -1 or higher. * Not suitable for use on horizontal machines.
    Gripping Ability  1~13  Dimension A (mm)  93  Included Accessories  Hook wrench  Material  SCM415  Runout Accuracy  Within 0.05mm  Mass (kg)  1.3 
    Rating:
    67%
    from S$199.90
    Min. 2 days
  8. Keyless Chuck MT Shank Integrated Type (With Hook Spanner)
    TRUSCO Keyless Chuck MT Shank Integrated Type (With Hook Spanner)
    Since the keyless chuck and MT shank are integrated, you can save the trouble of installing. No chuck handle is required, and the drill can be attached and detached simply by turning it by hand. It is an internal design that naturally increases the grasping force when centrifugal force is generat... Read More
    Accuracy (mm)  0.05  Grip Capacity (mm)  0.5~13  Runout Accuracy (mm)  5/100 or less  Outer Diameter (mm)  50.5  Included Accessories  Hook spanner  Specification  With hook spanner 
    Rating:
    100%
    from S$229.90
    Min. 2 days
  9. Keyless chuck
    MonotaRO Keyless chuck
    The drill can be attached and detached quickly and reliably without the need for a tightening key. It is highly accurate and durable, and maintains the original high accuracy for a long period of time. * Do not use for anything other than its intended purpose.
    Runout Accuracy (mm)  0.05  Length, Chuck Close (mm)  100  Grip Capacity (mm)  1~13  Chuck Diameter D (Φmm)  49  Length, Chuck Opened (mm)  91  Mass (g)  920  Jacobs Taper  JT6 
    Rating:
    63%
    from S$179.90
    Min. 2 days
  10. Keyless Drill Chuck
    YUKIWA SEIKO Keyless Drill Chuck
    Since a large number of thrust balls are used inside, no handle or any other tools are required, and the blade can be easily attached and detached with just your fingertips. The gripping force of the chuck produces a reasonable automatic tightening as the cutting force increases.
    Runout Accuracy (mm)  0.05 or less 
    Rating:
    100%
    from S$249.90
    Min. 2 days
  11. Drill chuck
    YUKIWA SEIKO Drill chuck
    High accuracy higher than JIS standard runout accuracy is ensured. High precision and outstanding durability. It is a tapered hole with a ground finish. It is a powerful and stable grasping power.
    Included Accessories  Chuck handle 
    Rating:
    93%
    from S$109.90
    Min. 2 days
  12. Precision mini drill chuck
    RELIEF Precision mini drill chuck
    Outer Diameter (mm)  12.85  Trusco Part No.  859-2757  Material  Chuck: Steel, Hexagonal axis: S45C 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  13. Precision mini drill chuck
    RELIEF Precision mini drill chuck
    Trusco Part No.  859-2756  Shank Diameter (Φmm)  2.35 
    Rating:
    60%
    from S$25.99
    Min. 2 days
  14. Drill Chuck for Milling Table
    PROXXON Drill Chuck for Milling Table
    A drill chuck for milling tables. It is used by attaching it to a Φ10 mm collet chuck. * The shaft part is different from the drill chuck for Microrace PD230.
    RoHS directive (corresponding to 10 substances)  Mounting dimensions (mm)  Φ0.8~10 
    Rating:
    100%
    from S$85.99
    Min. 2 days
  15. Drill chuck for Compact-9 (MT-2S)
    Mr. Meister Drill chuck for Compact-9 (MT-2S)
    Used to hold the drill on the tailstock. It is an indispensable item for drilling holes in the workpiece. The drill chuck arbor is already installed.
    RoHS directive (corresponding to 10 substances)  Gripping Diameter (Φmm)  1~13 
    from S$179.90
    Min. 2 days
  16. Tabletop drilling machine (compact type) chuck handle for HDP-10A
    HARD HEAD Tabletop drilling machine (compact type) chuck handle for HDP-10A
    Suitable Model  HDP-10A 
    Rating:
    100%
    from S$6.49
    Min. 2 days
  17. MT Shank CNC Keyless Drill Chuck
    YUKIWA SEIKO MT Shank CNC Keyless Drill Chuck
    Runout accuracy of 0.05 mm or less. Improve the quality of work. Integrated type of ST shank and chuck. Safer and more reliable. Power up with a hook spanner. Not loose even when the spindle suddenly stops.
    Included Accessories  Hook spanner 
    Rating:
    100%
    from S$329.90
    Min. 2 days
  18. Keyless chuck
    TRUSCO Keyless chuck
    Rating:
    100%
    from S$199.90
    Min. 2 days
  19. ST shank CNC keyless drill chuck
    YUKIWA SEIKO ST shank CNC keyless drill chuck
    Runout accuracy of 0.05 mm or less. Improve the quality of work. Integrated type of ST shank and chuck. Safer and more reliable. Power up with a hook spanner. Not loose even when the spindle suddenly stops.
    Included Accessories  Hook spanner 
    Rating:
    90%
    from S$329.90
    Min. 2 days
  20. Drill chuck for Compact-3
    Mr. Meister Drill chuck for Compact-3
    It is attached to the nose of the tailstock and used to grasp the drill. Drilling can be performed using a cutting tool such as a center drill or core drill. Can hold drills from Φ1.0 to 8.0 mm.
    RoHS directive (corresponding to 10 substances)  Gripping Diameter (Φmm)  1.0~8.0 
    Rating:
    92%
    from S$129.90
    Min. 2 days
  21. Hex axis chuck key
    STAR-M Hex axis chuck key
    The tip tool caught in the drill chuck can be easily removed. The tip tool bites into a commercially available impact drill chuck, and the tip tool that could not be loosened by hand can be easily loosened and removed.
    Appropriate number of revolutions (rev / min)  3000 or less  Overall Length (mm)  60  Suitable for  Drill chuck  Suitable Tool  Impact driver 12V or more  Material  Special steel 
    Rating:
    100%
    from S$8.49
    Min. 2 days
  22. 15T New Drill Mill Chuck
    YUKIWA SEIKO 15T New Drill Mill Chuck
    from S$399.90
    Min. 12 days
  23. Drill chuck 10mm (with arbor)
    SAKAI MACHINE TOOL Drill chuck 10mm (with arbor)
    Can hold drills up to shank Φ10. Comes with a drill chuck arbor (MT # 2).
    Included Accessories  Drill chuck arbor (MT # 2)  Suitable Model  ML360 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  24. Drill chuck for milling 10mm (with arbor)
    SAKAI MACHINE TOOL Drill chuck for milling 10mm (with arbor)
    It is used by attaching it to a milling attachment. It is very convenient for drilling machine work because it can grasp tools up to Φ10. With 12mmΦ straight shank.
    Suitable Model  ML360  Included Accessories  12mmΦ straight shank 
    from S$199.90
    Min. 2 days
  25. Drill chuck for milling 6.5mm (with arbor)
    SAKAI MACHINE TOOL Drill chuck for milling 6.5mm (with arbor)
    It is used by attaching it to a milling attachment. It can grip drills up to 6.5 mmΦ, which is very convenient when working on drilling machines. With 10mmΦ straight shank.
    Included Accessories  10mmΦ straight shank  Suitable Model  ML210 
    from S$129.90
    Min. 2 days
  26. Keyless drill chuck
    Albrecht Keyless drill chuck
    No need for a tightening key, allowing quick and reliable drill attachment / detachment. The self-tightening function prevents the drill from loosening even if the cutting force increases. It is highly accurate and durable, and maintains its original high accuracy even after long-term use. For dr... Read More
    Rating:
    100%
    from S$439.90
    Min. 2 days
  27. Baby chuck
    BIG DAISHOWA Baby chuck
    An end mill holder for small diameters that prevents interference.
    Shank Diameter (Φmm)  20 
    from S$129.90
    Min. 2 days
  28. Hydro chuck
    BIG DAISHOWA Hydro chuck
    from S$549.90
    Min. 103 days
  29. Yukiwa Seiko-EY Chuck Handle MH10
    YUKIWA SEIKO Yukiwa Seiko-EY Chuck Handle MH10
    RoHS directive (corresponding to 10 substances)  Dimension L2 (mm)  35  Dimension d (Φmm)  Dimension L1 (mm)  60  Suitable Chucks  M6.5LB、M10LB  Suitable Model  SL1-EYC16-65 
    Rating:
    100%
    from S$6.69
    Min. 2 days
  30. Super Keyless Dream Chuck
    YUKIWA SEIKO Super Keyless Dream Chuck
    Reverse processing is possible by adopting a reverse lock mechanism. The tap stand can be processed up to M16. Achieves loosening prevention even when instantaneously stopped from high-speed rotation. Cutting is possible with the same torque as normal rotation even in reverse rotation. It can be ... Read More
    Runout Accuracy (mm)  0.05 or less  Grip Capacity (mm)  0.5~13  Length when Chuck Closed L2 (mm)  103  Chuck Diameter D1 (Φmm)  51  Length when Chuck Opened L1 (mm)  90.5  Included Accessories  Hook spanner (one FS13LC included) 
    from S$359.90
    Min. 2 days
  31. Wood Race Drill Chuck
    PROXXON Wood Race Drill Chuck
    Chuck Diameter (Φmm)  0.8~6.0  RoHS directive (corresponding to 10 substances)  Mounting Diameter (Φmm)  3/8 inch 
    from S$38.99
    Min. 2 days
  32. Rotary drill chuck for Compact-9
    Mr. Meister Rotary drill chuck for Compact-9
    Attach it to the tailstock to hold and hold the workpiece. It is used to hold a workpiece that cannot be machined in the center hole and cannot be pressed and supported by the race center or rotation center.
    RoHS directive (corresponding to 10 substances)  Gripping Diameter (Φmm)  1~13  Specification  Arbor: MT-2S 
    from S$249.90
    Min. 2 days
  33. New baby chuck straight shank
    BIG DAISHOWA New baby chuck straight shank
    In combination with the BIG New High Power Milling Chuck, it flexibly supports interference countermeasures. Since it has a through hole, it can be used in the center through. (Through holes are not opened for those with dimension L of 200 mm or more) * Adjust screw, collet, and wrench are not in... Read More
    Dimension d (Φmm)  0.25~6  Dimension D2 (Φmm)  19.5  Dimension D1 (Φmm)  20  Dimension D3 (Φmm)  20  Dimension L1 (mm)  24  Tool Position Adjustment (mm)  Min:21
    Max:40 
    Included Accessories  Nut 
    from S$169.90
    Min. 5 days
  34. Mega New Baby Chuck Type
    BIG DAISHOWA Mega New Baby Chuck Type
    * If you order by cash on delivery, it may be shipped the next day or later.
    from S$88.99
    Min. 5 days
  35. Hydro Chuck Jet Through
    BIG DAISHOWA Hydro Chuck Jet Through
    from S$649.90
    Min. 5 days
  36. New drill mill chuck
    YUKIWA SEIKO New drill mill chuck
    The lock nut end face and collet end face are flush with each other.
    from S$199.90
    Min. 5 days
  37. Hook spanner for keyless chuck
    TRUSCO Hook spanner for keyless chuck
    A hook spanner for keyless chucks. For TKL1320, TKL1330, TKL1340.
    Overall Length (mm)  170  Trusco Part No.  414-7308  Mass (g)  90 
    Rating:
    100%
    from S$9.79
    Min. 2 days
  38. Drill chuck 6.5mm
    SAKAI MACHINE TOOL Drill chuck 6.5mm
    Can hold drills up to 6.5 mm. With a chuck arbor that attaches to the tailstock.
    Included Accessories  Chuck arbor  Suitable Model  ML210 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  39. Dream chuck (CNC)
    YUKIWA SEIKO Dream chuck (CNC)
    It has two roles, one for drilling and the other for tapping. Reverse machining is possible by adopting a reverse lock mechanism. The tap stand can be processed up to M16. It also prevents loosening even when it is stopped instantly from high-speed rotation. It can be retightened with a hook span... Read More
    Runout Accuracy (mm)  5/100 or less  Grasp width (mm)  0.5~13.0  Outer Diameter (Φmm)  51  Accuracy (mm)  0.05 
    from S$399.90
    Min. 4 days
  40. Lock nut for new drill mill chuck
    YUKIWA SEIKO Lock nut for new drill mill chuck
    from S$76.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 551

Set Ascending Direction