All Category

Drill Chucks

View : Grid List
Filter

Items 1 - 40 of 177

Set Ascending Direction
  1. Drill chuck for Compact-7 (MT-1)
    Mr. Meister Drill chuck for Compact-7 (MT-1)
    It is attached to the tailstock and used to grasp the drill. Drilling can be performed using a cutting tool such as a center drill or core drill. Grasp the drill * The appearance may differ depending on the lot.
    RoHS directive (corresponding to 10 substances)  Chucking Size (mm)  Shank Φ1 ~ 10 
    Rating:
    80%
    from S$129.90
    Min. 2 days
  2. Drill Chuck Handle
    YUKIWA SEIKO Drill Chuck Handle
    Rating:
    91%
    from S$9.59
    Min. 2 days
  3. Drill chuck handle
    MonotaRO Drill chuck handle
    Compatible Chuck A large number of compatible drill chuck handles. Tightening the drill chuck * Do not use for any other purpose.
    Material  Tool steel 
    Rating:
    81%
    from S$6.99
    Min. 2 days
  4. Drill Chuck
    YUKIWA SEIKO Drill Chuck
    Since the Jacob stapler holes are ground, the amount of taper contact is extremely large and there is no slippage.
    Included Accessories  Chuck handle 
    Rating:
    94%
    from S$64.99
    Min. 2 days
  5. Drill Chuck
    MonotaRO Drill Chuck
    Achieves high runout accuracy and strong and stable grasping power. For grasping the drill. * Do not use for any other purpose.
    Grip Capacity (mm)  1~13  Dimension D1 (mm)  38  Dimension D2 (mm)  53±0.5  Dimension L2 (mm)  66±1  Mass (g)  700  Dimension L1 (mm)  89  Included Accessories  Chuck handle 16mm  Jacobs Taper  JT6  Material  Tool steel 
    Rating:
    83%
    from S$47.99
    Min. 2 days
  6. Keyless drill chuck holder (MT shank)
    VERTEX Keyless drill chuck holder (MT shank)
    * Do not pull or bend. * Be careful not to let dust get into the slide area. * Do not use at an appropriate rotation speed of 600 min -1 or higher. * Not suitable for use on horizontal machines.
    Gripping Ability  1~13  Dimension A (mm)  93  Included Accessories  Hook wrench  Material  SCM415  Runout Accuracy  Within 0.05mm  Mass (kg)  1.3 
    Rating:
    67%
    from S$199.90
    Min. 2 days
  7. Keyless Chuck MT Shank Integrated Type (With Hook Spanner)
    TRUSCO Keyless Chuck MT Shank Integrated Type (With Hook Spanner)
    Since the keyless chuck and MT shank are integrated, you can save the trouble of installing. No chuck handle is required, and the drill can be attached and detached simply by turning it by hand. It is an internal design that naturally increases the grasping force when centrifugal force is generat... Read More
    Accuracy (mm)  0.05  Grip Capacity (mm)  0.5~13  Runout Accuracy (mm)  5/100 or less  Outer Diameter (mm)  50.5  Included Accessories  Hook spanner  Specification  With hook spanner 
    Rating:
    100%
    from S$229.90
    Min. 2 days
  8. Keyless Drill Chuck
    YUKIWA SEIKO Keyless Drill Chuck
    Since a large number of thrust balls are used inside, no handle or any other tools are required, and the blade can be easily attached and detached with just your fingertips. The gripping force of the chuck produces a reasonable automatic tightening as the cutting force increases.
    Runout Accuracy (mm)  0.05 or less 
    Rating:
    100%
    from S$249.90
    Min. 2 days
  9. Drill chuck
    YUKIWA SEIKO Drill chuck
    High accuracy higher than JIS standard runout accuracy is ensured. High precision and outstanding durability. It is a tapered hole with a ground finish. It is a powerful and stable grasping power.
    Included Accessories  Chuck handle 
    Rating:
    93%
    from S$109.90
    Min. 2 days
  10. Precision mini drill chuck
    RELIEF Precision mini drill chuck
    Outer Diameter (mm)  12.85  Trusco Part No.  859-2757  Material  Chuck: Steel, Hexagonal axis: S45C 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  11. Precision mini drill chuck
    RELIEF Precision mini drill chuck
    Trusco Part No.  859-2756  Shank Diameter (Φmm)  2.35 
    Rating:
    60%
    from S$25.99
    Min. 2 days
  12. Drill Chuck for Milling Table
    PROXXON Drill Chuck for Milling Table
    A drill chuck for milling tables. It is used by attaching it to a Φ10 mm collet chuck. * The shaft part is different from the drill chuck for Microrace PD230.
    RoHS directive (corresponding to 10 substances)  Mounting dimensions (mm)  Φ0.8~10 
    Rating:
    100%
    from S$85.99
    Min. 2 days
  13. Drill chuck for Compact-9 (MT-2S)
    Mr. Meister Drill chuck for Compact-9 (MT-2S)
    Used to hold the drill on the tailstock. It is an indispensable item for drilling holes in the workpiece. The drill chuck arbor is already installed.
    Gripping Diameter (Φmm)  1~13  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$179.90
    Min. 2 days
  14. Tabletop drilling machine (compact type) chuck handle for HDP-10A
    HARD HEAD Tabletop drilling machine (compact type) chuck handle for HDP-10A
    Suitable Model  HDP-10A 
    Rating:
    100%
    from S$6.49
    Min. 2 days
  15. MT Shank CNC Keyless Drill Chuck
    YUKIWA SEIKO MT Shank CNC Keyless Drill Chuck
    Runout accuracy of 0.05 mm or less. Improve the quality of work. Integrated type of ST shank and chuck. Safer and more reliable. Power up with a hook spanner. Not loose even when the spindle suddenly stops.
    Included Accessories  Hook spanner 
    Rating:
    100%
    from S$329.90
    Min. 2 days
  16. Keyless chuck
    TRUSCO Keyless chuck
    Rating:
    100%
    from S$199.90
    Min. 2 days
  17. ST shank CNC keyless drill chuck
    YUKIWA SEIKO ST shank CNC keyless drill chuck
    Runout accuracy of 0.05 mm or less. Improve the quality of work. Integrated type of ST shank and chuck. Safer and more reliable. Power up with a hook spanner. Not loose even when the spindle suddenly stops.
    Included Accessories  Hook spanner 
    Rating:
    90%
    from S$329.90
    Min. 2 days
  18. Drill chuck for Compact-3
    Mr. Meister Drill chuck for Compact-3
    It is attached to the nose of the tailstock and used to grasp the drill. Drilling can be performed using a cutting tool such as a center drill or core drill. Can hold drills from Φ1.0 to 8.0 mm.
    RoHS directive (corresponding to 10 substances)  Gripping Diameter (Φmm)  1.0~8.0 
    Rating:
    92%
    from S$129.90
    Min. 2 days
  19. Hex axis chuck key
    STAR-M Hex axis chuck key
    The tip tool caught in the drill chuck can be easily removed. The tip tool bites into a commercially available impact drill chuck, and the tip tool that could not be loosened by hand can be easily loosened and removed.
    Appropriate number of revolutions (rev / min)  3000 or less  Overall Length (mm)  60  Suitable for  Drill chuck  Suitable Tool  Impact driver 12V or more  Material  Special steel 
    Rating:
    100%
    from S$8.49
    Min. 2 days
  20. Drill chuck 10mm (with arbor)
    SAKAI MACHINE TOOL Drill chuck 10mm (with arbor)
    Can hold drills up to shank Φ10. Comes with a drill chuck arbor (MT # 2).
    Included Accessories  Drill chuck arbor (MT # 2)  Suitable Model  ML360 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  21. Drill chuck for milling 10mm (with arbor)
    SAKAI MACHINE TOOL Drill chuck for milling 10mm (with arbor)
    It is used by attaching it to a milling attachment. It is very convenient for drilling machine work because it can grasp tools up to Φ10. With 12mmΦ straight shank.
    Suitable Model  ML360  Included Accessories  12mmΦ straight shank 
    from S$199.90
    Min. 2 days
  22. Keyless drill chuck
    Albrecht Keyless drill chuck
    No need for a tightening key, allowing quick and reliable drill attachment / detachment. The self-tightening function prevents the drill from loosening even if the cutting force increases. It is highly accurate and durable, and maintains its original high accuracy even after long-term use. For dr... Read More
    Rating:
    100%
    from S$439.90
    Min. 2 days
  23. Drill chuck for milling 6.5mm (with arbor)
    SAKAI MACHINE TOOL Drill chuck for milling 6.5mm (with arbor)
    It is used by attaching it to a milling attachment. It can grip drills up to 6.5 mmΦ, which is very convenient when working on drilling machines. With 10mmΦ straight shank.
    Included Accessories  10mmΦ straight shank  Suitable Model  ML210 
    from S$129.90
    Min. 2 days
  24. Yukiwa Seiko-EY Chuck Handle MH10
    YUKIWA SEIKO Yukiwa Seiko-EY Chuck Handle MH10
    RoHS directive (corresponding to 10 substances)  Dimension L2 (mm)  35  Dimension d (Φmm)  Dimension L1 (mm)  60  Suitable Chucks  M6.5LB、M10LB  Suitable Model  SL1-EYC16-65 
    Rating:
    100%
    from S$6.69
    Min. 2 days
  25. Super Keyless Dream Chuck
    YUKIWA SEIKO Super Keyless Dream Chuck
    Reverse processing is possible by adopting a reverse lock mechanism. The tap stand can be processed up to M16. Achieves loosening prevention even when instantaneously stopped from high-speed rotation. Cutting is possible with the same torque as normal rotation even in reverse rotation. It can be ... Read More
    Runout Accuracy (mm)  0.05 or less  Grip Capacity (mm)  0.5~13  Length when Chuck Closed L2 (mm)  103  Chuck Diameter D1 (Φmm)  51  Length when Chuck Opened L1 (mm)  90.5  Included Accessories  Hook spanner (one FS13LC included) 
    from S$359.90
    Min. 2 days
  26. Wood Race Drill Chuck
    PROXXON Wood Race Drill Chuck
    Chuck Diameter (Φmm)  0.8~6.0  Mounting Diameter (Φmm)  3/8 inch  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$38.99
    Min. 2 days
  27. Rotary drill chuck for Compact-9
    Mr. Meister Rotary drill chuck for Compact-9
    Attach it to the tailstock to hold and hold the workpiece. It is used to hold a workpiece that cannot be machined in the center hole and cannot be pressed and supported by the race center or rotation center.
    RoHS directive (corresponding to 10 substances)  Gripping Diameter (Φmm)  1~13  Specification  Arbor: MT-2S 
    from S$249.90
    Min. 2 days
  28. Hook spanner for keyless chuck
    TRUSCO Hook spanner for keyless chuck
    A hook spanner for keyless chucks. For TKL1320, TKL1330, TKL1340.
    Overall Length (mm)  170  Trusco Part No.  414-7308  Mass (g)  90 
    Rating:
    100%
    from S$9.79
    Min. 2 days
  29. Drill chuck 6.5mm
    SAKAI MACHINE TOOL Drill chuck 6.5mm
    Can hold drills up to 6.5 mm. With a chuck arbor that attaches to the tailstock.
    Included Accessories  Chuck arbor  Suitable Model  ML210 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  30. Quick change drill chuck
    TAKURA KOGU SEISAKUSYO  Quick change drill chuck
    from S$129.90
    Min. 5 days
  31. G keyless chuck
    YUKIWA SEIKO G keyless chuck
    It is fully effective for high-precision machining as tooling for machining centers and jig borers. Since it is a keyless system, the drill can be attached and detached simply by turning it by hand.
    Accuracy (mm)  0.03  Grip Capacity (mm)  0.5~13.0  Mass (kg)  0.94  Overall Length (mm)  103  Trusco Part No.  150-8300  Runout Accuracy (mm)  3/100 or less  Outer Diameter (mm)  50  Taper  JT6 
    Rating:
    100%
    from S$359.90
    Min. 5 days
  32. Chuck handle
    ANEX Chuck handle
    For tightening the drill chuck
    RoHS directive (corresponding to 10 substances) 
    from S$7.69
    Min. 4 days
  33. Drill chuck
    YUKIWA SEIKO Drill chuck
    * If you order by cash on delivery, it may be shipped the next day or later.
    from S$79.99
    Min. 4 days
  34. Straight shank EY chuck
    YUKIWA SEIKO Straight shank EY chuck
    from S$199.90
    Min. 5 days
  35. Chuck handle
    HOZAN (HOZAN TOOL INDUSTRIAL) Chuck handle
    Suitable Model  K-16 
    from S$46.99
    Min. 6 days
  36. Keyless drill chuck
    YUKIWA SEIKO Keyless drill chuck
    Since a large number of thrust balls are used inside, no handle or any other tools are required, and the blade can be easily attached and detached with just your fingertips. The gripping force of the chuck produces a reasonable automatic tightening as the cutting force increases.
    Runout Accuracy (mm)  0.05 or less  Grip Capacity (mm)  0.3~3  Mass (g)  100  Trusco Part No.  150-8067  Chuck Diameter D (Φmm)  24  Length when Chuck Opened L2 (mm)  44  Length when Chuck Closed L1 (mm)  48  Jacobs Taper  JT1 (special mouth diameter) 
    from S$199.90
    Min. 5 days
  37. SLS40 type
    BIG DAISHOWA SLS40 type
    from S$299.90
    Min. 5 days
  38. Polyangola hexagonal knife
    NABEYA Polyangola hexagonal knife
    Material  HSS 
    from S$359.90
    Min. 14 days
  39. SL20 type
    BIG DAISHOWA SL20 type
    from S$179.90
    Min. 5 days
  40. SL16 type
    BIG DAISHOWA SL16 type
    from S$159.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 177

Set Ascending Direction