All Category

Collet Holders

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 77

Set Ascending Direction
  1. Collet holder
    MST Corp. Collet holder
    from S$329.90
    Min. 3 days
  2. High speed collet holder
    MST Corp. High speed collet holder
    from S$489.90
    Min. 3 days
  3. Collet holder
    MST Corp. Collet holder
    With the taper collet type, the wall thickness of the main body can be increased, and the nut part can also be designed compactly. The smaller the taper angle, the smaller the shrinkage allowance, but the longer the true grip length, and the runout accuracy, rigidity, and grip required for end mi... Read More
    Included Accessories  Round nut (NUA-CTA) 
    Rating:
    100%
    from S$389.90
    Min. 3 days
  4. Data one collet holder
    MST Corp. Data one collet holder
    from S$179.90
    Min. 3 days
  5. Collet holder (Metric specification)
    ALPS TOOL Collet holder (Metric specification)
    from S$219.90
    Min. 5 days
  6. Short nose collet holder (Inch specification)
    ALPS TOOL Short nose collet holder (Inch specification)
    from S$219.90
    Min. 5 days
  7. Data one collet holder
    MST Corp. Data one collet holder
    Operability-oriented type (easy operation with intermediate nut method) Tightening allowance 2 mm Chucking blades of φ2.5 to φ13 with only 6 collets (D12 type)
    Mass (kg)  1.5  Dimension L (mm)  120  Dimension D (Φmm)  2.5~13  Dimension C (mm)  30  Dimension L2 (mm)  40  Dimension C1 (mm)  45  Dimension L3 (mm)  52.5  Dimension L1 (mm)  52.5  Dimension C2 (mm)  58  Recommended Tightening Torque Range (N・m)  70  Shank  BT40  Suitable Collet  D12  Applicable spanner  F-45 
    from S$379.90
    Min. 3 days
  8. Collet holder caliper type
    MST Corp. Collet holder caliper type
    from S$299.90
    Min. 3 days
  9. Collet holder set for spindle
    Mr. Meister Collet holder set for spindle
    It is an attachment for grasping small items by attaching it to the spindle of the precision tabletop lathe Compact 9. A collet chuck that matches the diameter of the material is also used. It can also be used as an attachment for other rotary tables.
    Diameter (mm)  (Holder) 80  RoHS directive (corresponding to 10 substances) 
    from S$779.90
    Min. 6 days
  10. Adjustable collet holder
    ALPS TOOL Adjustable collet holder
    Dimension L (mm)  70 
    from S$539.90
    Min. 5 days
  11. Short nose collet holder (Metric specification)
    ALPS TOOL Short nose collet holder (Metric specification)
    from S$219.90
    Min. 5 days
  12. Data One Collet Holder Coolant Cap
    MST Corp. Data One Collet Holder Coolant Cap
    from S$48.99
    Min. 3 days
  13. Collet holder High speed specification
    MST Corp. Collet holder High speed specification
    from S$539.90
    Min. 3 days
  14. Collet holder (F63)
    MST Corp. Collet holder (F63)
    * Be sure to use ultra-precision class (P class) for the spring collet.
    from S$639.90
    Min. 3 days
  15. ER32 collet holder shrink-in
    ISCAR ER32 collet holder shrink-in
    from S$149.90
    Min. 5 days
  16. Collet Holder for NC Lathe ER Short Nose Collet Holder SSL Type (Inch)
    TRUSCO Collet Holder for NC Lathe ER Short Nose Collet Holder SSL Type (Inch)
    Material / Finish  SCM415 
    from S$179.90
    Min. 32 days
  17. Wrench NC Lathe Collet Holder ERM Nut
    TRUSCO Wrench NC Lathe Collet Holder ERM Nut
    A wrench for ERM nuts. Please use it by attaching it from the side of the nut. There are 5 types: ER08M, ER11M, ER16M, ER20M, ER25M.
    Material / Finish  S45C 
    from S$45.99
    Min. 3 days
  18. Collet Holder for NC Lathe ERM Flange Collet Holder STAR Type
    TRUSCO Collet Holder for NC Lathe ERM Flange Collet Holder STAR Type
    Flange type collet holder. The nut is ERM (mini). The shank diameter is 22 mm. Wrench collet is sold separately. Shank straightness (runout accuracy): ± 0.0010 mm to 0.0030 mm at a position 300 mm from the tip of the holder.
    Trusco Part No.  207-7149  Shank diameter  22  Total Length L1 (mm)  25  Mass (g)  250  Total length L2 (mm)  38  Overall Length (mm)  63  Suitable Collet  ER16  Outer Diameter (mm)  Nut diameter 22  Material / Finish  SCM415  Applicable wrench  W-ER16M 
    from S$249.90
    Min. 32 days
  19. Collet Holder for NC Lathe ER Double-ended Collet Holder SSLD Type (Inch)
    TRUSCO Collet Holder for NC Lathe ER Double-ended Collet Holder SSLD Type (Inch)
    A double-headed collet holder that can process workpieces on both sides of the main spindle and sub spindle with a single holder. The nut is an ER (hexagon / hook) type.
    Total length L2 (mm)  15  Shank diameter  3/4 inch  Suitable Collet  ER11  Outer Diameter (Φmm)  Nut diameter 19  Material / Finish  SCM415 
    from S$299.90
    Min. 32 days
  20. Collet Holder for NC Lathe ERM Round Shank Collet Holder S Type (Metric)
    TRUSCO Collet Holder for NC Lathe ERM Round Shank Collet Holder S Type (Metric)
    A round shank collet holder that can also be used for machining centers. The nut is an ERM (mini) type.
    Material / Finish  SCM415 
    from S$219.90
    Min. 32 days
  21. Collet Holder for NC Lathe ERM Double-ended Collet Holder SSLD Type Inch
    TRUSCO Collet Holder for NC Lathe ERM Double-ended Collet Holder SSLD Type Inch
    A double-headed collet holder that can process workpieces on both sides of the main spindle and sub spindle with a single holder. The nut is an ERM (mini) type. The shank diameter is inches, and there are three types: 5/8, 3/4, and 1 inch. Wrench collet is sold separately. Shank straightness (run... Read More
    Material / Finish  SCM415 
    from S$299.90
    Min. 32 days
  22. Collet Holder for NC Lathe ER Short Nose Collet Holder SSL Type Inch
    TRUSCO Collet Holder for NC Lathe ER Short Nose Collet Holder SSL Type Inch
    A small and short holder ideal for Swiss type and comb tooth type NC lathes. The nut is an ER (hexagon / hook) type. The shank diameter is inches, and there are two types, 5/8 "and 3/4". Wrench collet is sold separately. Shank straightness (runout accuracy): ± 0.0010 mm to 0.0030 mm at ... Read More
    Total Length L1 (mm)  120  Overall Length (mm)  142  Trusco Part No.  207-6932  Total length L2 (mm)  22  Shank diameter  3/4 inch  Mass (g)  400  Suitable Collet  ER16  Outer Diameter (mm)  Nut diameter 28  Material / Finish  SCM415  Applicable wrench  W-ER16 
    from S$199.90
    Min. 32 days
  23. NC Lathe Collet Holder ERM Nut
    TRUSCO NC Lathe Collet Holder ERM Nut
    ERM nut is a nut for collet holder with a small outer diameter. There are four types: N08MX, N11MX, N16MX, and N25MX. The nano specification is a specification that improves the clamping force and runout accuracy by special surface treatment. Wrench collet is sold separately.
    Overall Length (mm)  12.0  Outer Diameter (Φmm)  16  Trusco Part No.  207-7150  Mass (g)  Suitable Collet  ER110  Material / Finish  SCM440  Applicable wrench  W-ER11M 
    from S$56.99
    Min. 32 days
  24. Data one collet holder (DTB type)
    MST Corp. Data one collet holder (DTB type)
    Tighten up to 2 mm with one collet. A 106 size drill can be chucked with just 6 collets. It supports synchro tap and realizes simple touring. High cost performance for high-speed rotation
    from S$259.90
    Min. 3 days
  25. Data One Collet Holder E Type [Φ2.5.5-13 Makino Yo]
    MST Corp. Data One Collet Holder E Type [Φ2.5.5-13 Makino Yo]
    from S$689.90
    Min. 8 days
  26. With data one collet holder E type 25-13P-443
    MST Corp. With data one collet holder E type 25-13P-443
    from S$459.90
    Min. 3 days
  27. Data one collet holder spacer
    MST Corp. Data one collet holder spacer
    from S$32.99
    Min. 3 days
  28. Data one collet holder coolant set
    MST Corp. Data one collet holder coolant set
    from S$249.90
    Min. 3 days
  29. Collet Holder for NC Lathe ERM Double-ended Collet Holder SSLD Type
    TRUSCO Collet Holder for NC Lathe ERM Double-ended Collet Holder SSLD Type
    A double-headed collet holder that can process workpieces on both sides of the main spindle and sub spindle with a single holder. The nut is an ERM (mini) type. The shank diameter is metric, and there are 5 types: 16mm, 20mm, 22mm, 25mm, and 32mm. Wrench collet is sold separately. Shank straightn... Read More
    Material / Finish  SCM415 
    from S$299.90
    Min. 32 days
  30. NC Lathe Collet Holder ER Nut
    TRUSCO NC Lathe Collet Holder ER Nut
    The ER nut is a nut for an ER holder with a hexagonal or hook type wrench on the outer diameter. There are 6 types: N11SX, N16SX, N20SX, N25SX, N32SX, N40SX. The nano specification is a specification that improves the clamping force and runout accuracy by special surface treatment. Wrench collet ... Read More
    Trusco Part No.  207-7159  Overall Length (mm)  26.0  Mass (g)  260  Outer Diameter (mm)  63  Suitable Collet  ER40  Material / Finish  SCM440  Applicable wrench  W-FK09 
    from S$84.99
    Min. 32 days
  31. Collet Holder for NC Lathe ERM Short Nose Collet Holder SSL Type (inch)
    TRUSCO Collet Holder for NC Lathe ERM Short Nose Collet Holder SSL Type (inch)
    A small and short holder ideal for Swiss type and comb tooth type NC lathes. The nut is an ERM (mini) type.
    Material / Finish  SCM415 
    from S$179.90
    Min. 32 days
  32. NC Lathe Collet Holder ER Nut
    TRUSCO NC Lathe Collet Holder ER Nut
    Material / Finish  SCM440 
    from S$56.99
    Min. 32 days
  33. Collet Holder for NC Lathe for ERM Coolant SSLKT Type (inch)
    TRUSCO Collet Holder for NC Lathe for ERM Coolant SSLKT Type (inch)
    Collet holder for center sul coolant. The nut is an ERM (mini) type. The shank diameter is inches, and there are three types: 5/8 ", 3/4", and 1 ". Wrench collet is sold separately. Shank straightness (runout accuracy): ± 0.0010 mm to 0.0030 mm at a position 300 mm from the tip of ... Read More
    Material / Finish  SCM415 
    from S$199.90
    Min. 32 days
  34. Collet holder Kousokuyo [Φ5.8. 8-20 Makinoyo]
    MST Corp. Collet holder Kousokuyo [Φ5.8. 8-20 Makinoyo]
    from S$869.90
    Min. 8 days
  35. Collet holder / Image
    MST Corp. Collet holder / Image
    MST-Imea System (Electrode Holder System) Female coupling for electrode mounting
    from S$489.90
    Min. 8 days
  36. Collet holder shank HSK63A
    NT Tool Collet holder shank HSK63A
    from S$679.90
    Min. 32 days
  37. PD400 collet holder chuck set
    PROXXON PD400 collet holder chuck set
    One unprocessed collet chuck is included so that you can make the desired hole diameter.
    RoHS directive (corresponding to 10 substances)  Suitable Model  Micro Race DX PD400 (No.24400)  Collet Chuck Size (mm)  Φ2/3/4/5/6/8/10/12/14 
    from S$779.90
    Min. 7 days
  38. Collet Holder for NC Lathe ERM Short Nose Collet Holder SSL Type (Metric)
    TRUSCO Collet Holder for NC Lathe ERM Short Nose Collet Holder SSL Type (Metric)
    A small and short holder ideal for Swiss type and comb tooth type NC lathes. The nut is an ERM (mini) type.
    Material / Finish  SCM415 
    from S$179.90
    Min. 32 days
  39. Collet Holder for NC Lathe for ERM Coolant SSLKT Type (Metric)
    TRUSCO Collet Holder for NC Lathe for ERM Coolant SSLKT Type (Metric)
    Collet holder for center sul coolant. The nut is an ERM (mini) type.
    Material / Finish  SCM415 
    from S$199.90
    Min. 32 days
  40. Collet Holder for NC Lathe ER Short Nose Collet Holder SSL Type (Metric)
    TRUSCO Collet Holder for NC Lathe ER Short Nose Collet Holder SSL Type (Metric)
    Material / Finish  SCM415 
    from S$179.90
    Min. 32 days
View : Grid List
Filter

Items 1 - 40 of 77

Set Ascending Direction