All Category

Pull Stud Bolts

A pull stud bolt is one of the parts (tooling) for attaching a cutting tool such as a drill to a machine tool. To attach the cutting tool to the machine tool, you must tighten the pull stud bolt to ensure that the cutting tool is held on the machine tool. This means that the pull stud bolt must not be loosened while using the cutting tool. The pull stud bolt is an important part for holding the cutting tool. There are two types of MAS1 and MAS2 standards. The gripping part of MAS1 is 45 degrees and that of MAS2 is 60 degrees. Care must be taken as it depends on the machine tool used.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 97

Set Ascending Direction
  1. Pull stud bolt
    MonotaRO Pull stud bolt
    It is attached to the rear of the taper of the BT holder and used as a pull-in bolt for the machining center. * Do not use for anything other than its intended purpose.
    Rating:
    91%
    from S$15.99
    Min. 2 days
  2. Pull Stud Bolt
    BIG DAISHOWA Pull Stud Bolt
    * If you order by cash on delivery, it may be shipped the next day or later.
    from S$35.99
    Min. 2 days
  3. Pull stud bolt
    BIG DAISHOWA Pull stud bolt
    Durable, high quality pull bolts made from highly reliable materials. A pull bolt that uses die steel to increase tensile strength.
    Dimension D2 (Φmm)  12.45  Dimension L1 (mm)  14.03  Dimension D1 (Φmm)  18.8  Dimension L (mm)  19.11  Trusco Part No.  397-9962  Angle θ (°)  45  Mass (g)  90  Taper  BT40  Thread Size  M16  Standard  Manufacturer standard  Type  Standard  Suitable Model  Yamazaki Mazak (with 7mm hole) 
    from S$43.99
    Min. 2 days
  4. Pull stud
    MST Corp. Pull stud
    Rating:
    100%
    from S$35.99
    Min. 2 days
  5. Pull stud bolt
    TRUSCO Pull stud bolt
    Rating:
    100%
    from S$19.99
    Min. 2 days
  6. Pullstat bolt
    BIG DAISHOWA Pullstat bolt
    from S$32.99
    Min. 4 days
  7. Pull round bar
    THECUT Pull round bar
    Bar for pull circle, bar for wrench pull circle
    Material  S45C 
    from S$32.99
    Min. 5 days
  8. Pull stud bolt
    YUKIWA SEIKO Pull stud bolt
    * If you order by cash on delivery, it may be shipped the next day or later.
    from S$48.99
    Min. 5 days
  9. Pull stud bolt
    BIG DAISHOWA Pull stud bolt
    Durable, high quality pull bolts made from highly reliable materials. * Be sure to check the specifications as it may differ depending on the specifications of the model of the machine you are using. * Especially for center-through machines, the sealing method may differ depending on the pressure... Read More
    Type  Standard 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  10. Pull bolt BT40 wrench Pull round
    THECUT Pull bolt BT40 wrench Pull round
    A wrench for pull bolt BT40 that fits the pull bolt and allows the pull bolt to be safely and securely attached and detached. Wrench for pull bolt BT40
    Overall Length (mm)  50  Taper  BT40  Material  SCM435 tempered steel 
    from S$77.99
    Min. 5 days
  11. Pull bolt wrench
    BIG DAISHOWA Pull bolt wrench
    from S$86.99
    Min. 5 days
  12. Pull bolt BT50 wrench Pull circle
    THECUT Pull bolt BT50 wrench Pull circle
    A wrench for the pull bolt BT50 that fits the pull bolt and allows the pull bolt to be safely and securely attached and detached. Wrench for pull bolt BT50
    Taper  BT50  Material  SCM435 tempered steel  Overall Length (mm)  65 
    from S$95.99
    Min. 5 days
  13. Pull stud bolt
    BIG DAISHOWA Pull stud bolt
    Taper  BT40  Suitable Model  Mori Seiki Works, Shizuoka Iron Works  Trusco Part No.  460-9786  Thread Size  M16  Mass (g)  90  Standard  90 ° type 
    from S$45.99
    Min. 5 days
  14. Pull stud bolt
    BIG DAISHOWA Pull stud bolt
    from S$55.99
    Min. 5 days
  15. Pull stud bolt
    PROCHI Pull stud bolt
    BT type pull stud bolt.
    from S$24.99
    Min. 4 days
  16. Pull stud BT40 Mori Seiki for OKK
    MST Corp. Pull stud BT40 Mori Seiki for OKK
    from S$43.99
    Min. 4 days
  17. Centering bar
    Winwell Centering bar
    Specification  Centering bar  Mass (kg)  0.1 
    from S$119.90
    Min. 7 days
  18. One way wrench
    Winwell One way wrench
    Suitable Chucks  CMZ  Specification  One way wrench 
    from S$77.99
    Min. 7 days
  19. Pull bolt BT30 wrench Pull circle
    THECUT Pull bolt BT30 wrench Pull circle
    Wrench pull circle for pull bolts only. The shape that fits the pull bolt allows you to safely and securely attach and detach the pull bolt. PM-BT30-T can be used with a torque wrench if an adapter is attached. Pull bolt BT30 wrench pull round
    Overall Length (mm)  38  Taper  BT30  Material  SCM435 tempered steel 
    from S$95.99
    Min. 5 days
  20. Pull stud BT40 for Yamazaki
    MST Corp. Pull stud BT40 for Yamazaki
    from S$59.99
    Min. 3 days
  21. CMA nut
    Winwell CMA nut
    Suitable Chucks  CMA  Mass (kg)  0.1  Specification  CMA nut 
    from S$99.90
    Min. 7 days
  22. Hook spanner for CMA
    Winwell Hook spanner for CMA
    Specification  Hook spanner for CMA  Suitable Chucks  CMA 
    from S$12.99
    Min. 7 days
  23. DMC pullstat bolt
    YUKIWA SEIKO DMC pullstat bolt
    from S$48.99
    Min. 5 days
  24. Torque adapter for pull bolt BT30
    THECUT Torque adapter for pull bolt BT30
    Wrench pull circle for pull bolts only. The shape that fits the pull bolt allows you to safely and securely attach and detach the pull bolt. PM-BT-30T can be used with a torque wrench by attaching an adapter. Torque compatible adapter for pull bolt BT30
    Overall Length (mm)  45  Taper  BT30  Material  SCM435 tempered steel  Trusco Part No.  760-7296 
    from S$149.90
    Min. 5 days
  25. Pull stud bolt
    BIG DAISHOWA Pull stud bolt
    Durable, high quality pull bolts made from highly reliable materials. * Be sure to check the specifications as it may differ depending on the specifications of the model of the machine you are using. * Especially for center-through machines, the sealing method may differ depending on the pressure... Read More
    Angle θ (°)  90  Standard  Manufacturer standard  Type  Standard 
    from S$48.99
    Min. 2 days
  26. Z-axis origin setting device (with magnet)
    Winwell Z-axis origin setting device (with magnet)
    Mass (kg)  1.5  Overall Length (mm)  50  Trusco Part No.  166-6814 
    from S$899.90
    Min. 7 days
  27. Pull stud BT30-SLK12 P30T-1 25
    MST Corp. Pull stud BT30-SLK12 P30T-1 25
    from S$64.99
    Min. 3 days
  28. P30T-2 Anaaki 2
    MST Corp. P30T-2 Anaaki 2
    from S$43.99
    Min. 3 days
  29. Stud
    SUPER TOOL Stud
    Since the threaded part is rolled, it is resistant to wear and distortion and can be used semi-permanently. You can use one bolt for long and short. Bolts used to connect the jig and tool body to the table to fix the workpiece.
    Hardness HRC  22~26  Material / Finish  Steel (S45C) / Black dye finish 
    from S$9.89
    Min. 6 days
  30. Pull stud Okuma JIS through 4
    MST Corp. Pull stud Okuma JIS through 4
    from S$59.99
    Min. 4 days
  31. Tool fastening table (for both vertical and horizontal)
    Winwell Tool fastening table (for both vertical and horizontal)
    from S$439.90
    Min. 7 days
  32. Pull stud P143 Anaaki 7
    MST Corp. Pull stud P143 Anaaki 7
    from S$67.99
    Min. 3 days
  33. Pull stud
    Winwell Pull stud
    * If you order by cash on delivery, it may be shipped the next day or later.
    Taper  BT50 
    from S$48.99
    Min. 5 days
  34. Pull stud [BT30-DTE7 P30T-1]
    MST Corp. Pull stud [BT30-DTE7 P30T-1]
    from S$64.99
    Min. 3 days
  35. Pull stud BT30S
    MST Corp. Pull stud BT30S
    from S$58.99
    Min. 5 days
  36. Pull stud Yasuda Anaaki 7
    MST Corp. Pull stud Yasuda Anaaki 7
    from S$77.99
    Min. 3 days
  37. Pull stud brother through 2.5
    MST Corp. Pull stud brother through 2.5
    from S$48.99
    Min. 3 days
  38. Pull stud [BT50 DMG Mori Seiki Φ6]
    MST Corp. Pull stud [BT50 DMG Mori Seiki Φ6]
    from S$64.99
    Min. 3 days
  39. Pull stud [BT30-DTE7 P30T-2]
    MST Corp. Pull stud [BT30-DTE7 P30T-2]
    from S$64.99
    Min. 3 days
  40. Pull stud BT50 Mori Seiki for OKK
    MST Corp. Pull stud BT50 Mori Seiki for OKK
    from S$58.99
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 97

Set Ascending Direction