All Category

Lathe Centers

The center is one of the parts for attaching the cutting tool to the machine tool. There are race centers and rotation centers used on lathes to prevent the processed products from swinging. The tip angle of the carbide race center using the tip carbide tip is 60 ° C. There are about three types of rotation centers, and the umbrella-shaped rotation center is mainly used in lathes as the center of the center hole of the pipe. The high-speed live center is a type in which the head is integrated with the center. It is used for wet cutting of NC lathes.
View : Grid List
Filter

Items 1 - 40 of 151

Set Ascending Direction
  1. Carbide race center
    MonotaRO Carbide race center
    Used on lathes to eliminate runout of processed products. * Do not use for anything other than its intended purpose.
    Material  Advanced carbide tip  Tip Angle (°)  60 
    Rating:
    65%
    from S$29.99
    Min. 2 days
  2. Carbide Race Center
    TAKURA KOGU SEISAKUSYO  Carbide Race Center
    Used on lathes to eliminate runout of processed products.
    Tip Angle (°)  60  Material  Advanced carbide tip 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  3. Kasagata Kaiten Center
    TAKURA KOGU SEISAKUSYO  Kasagata Kaiten Center
    from S$259.90
    Min. 2 days
  4. Rotation Center (LC-N Type)
    NSK (Nippon Seiko) Rotation Center (LC-N Type)
    A high-rigidity, semi-high-speed type with a buffer structure that absorbs the thermal expansion of the workpiece due to high-speed cutting and does not apply an excessive axial load to the thrust ball bearings. Since the main body is designed to fit within the center angle of 60 °, it does not i... Read More
    Angle α (°)  60 
    from S$329.90
    Min. 2 days
  5. Race center
    TAKURA KOGU SEISAKUSYO  Race center
    Material  All steel 
    Rating:
    80%
    from S$32.99
    Min. 2 days
  6. Center head
    KEITECH Center head
    RoHS directive (corresponding to 10 substances) 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  7. Rotation center for Compact-7 (MT-1)
    Mr. Meister Rotation center for Compact-7 (MT-1)
    Attaches to the tailstock to support long materials. A ball bearing is built in inside to prevent seizure because the material rotates and rotates. For hard materials and high-speed rotation. Hold the center
    RoHS directive (corresponding to 10 substances)  As ONE Part Number  2-9517-14 
    Rating:
    60%
    from S$79.99
    Min. 2 days
  8. Rotation center (LC-J type)
    NSK (Nippon Seiko) Rotation center (LC-J type)
    Light load, economical compact design, size is almost the same as dead center. A highly economical type designed for ease of use with a rotating center cup.
    Angle α (°)  60  Maximum Runout of Center Cone (mm)  0.010 
    Rating:
    100%
    from S$329.90
    Min. 2 days
  9. Rotation center
    Mr. Meister Rotation center
    It is attached to the tailstock of the Precision Mini Lathe Compact 3 and used to support the workpiece (material). It has a built-in bearing and rotates in the same way as the material rotates, so the tip is hard to seize. It is the same as the one that comes standard with the Precision Mini Lat... Read More
    Offset Angle (°)  (Center) 60  RoHS directive (corresponding to 10 substances) 
    from S$68.99
    Min. 2 days
  10. Live center
    TAKURA KOGU SEISAKUSYO  Live center
    Rating:
    80%
    from S$229.90
    Min. 4 days
  11. High Speed Live Center
    Kobayashi Tekko High Speed Live Center
    Adopted a unique head driving mechanism (head integrated with the center). 100% prevention of dust and cutting water intrusion to maintain high accuracy. For wet cutting of NC lathes.
    Accuracy (mm)  0.003 
    from S$379.90
    Min. 5 days
  12. Rotation center
    SAKAI MACHINE TOOL Rotation center
    Used for center pushing work. Two ball bearings are incorporated, and it is effective for center work without friction with the workpiece.
    Suitable Model  ML360 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  13. Chokou Long Center
    TAKURA KOGU SEISAKUSYO  Chokou Long Center
    from S$159.90
    Min. 4 days
  14. Carbide half center
    TAKURA KOGU SEISAKUSYO  Carbide half center
    from S$199.90
    Min. 5 days
  15. LIVE Center
    PROCHI LIVE Center
    Can be used in a wide range from rough workpieces to high-precision workpieces. The accuracy is within 0.003 mm at the center runout, and it can be used in a wide range from rough workpieces to workpieces that require high accuracy.
    Dimension Tolerance (mm)  0.003  Tip Angle (°)  60 
    from S$329.90
    Min. 4 days
  16. Wood lace push center DX
    PROXXON Wood lace push center DX
    Rating:
    100%
    from S$64.99
    Min. 5 days
  17. Race center
    Futamura Machine & Tools Race center
    It can be used for various machines and cylindrical grinding machines.
    Type  Carbide  Runout Accuracy  TIR0.005 (maximum) 
    from S$199.90
    Min. 8 days
  18. SC type live center
    KEITECH SC type live center
    RoHS directive (corresponding to 10 substances)  Specification  High-speed rotation, tip exchange type 
    from S$279.90
    Min. 4 days
  19. Rotation center
    NSK (Nippon Seiko) Rotation center
    (LC-A type) High rigidity, popular type, long life type, and structure that can adjust the bearing clearance by tightening the front lid with a wrench to maintain high accuracy for a long period of time.
    from S$459.90
    Min. 5 days
  20. Rolling center A
    Kawashimo Rolling center A
    The unique structure of the Sanflon seal prevents the ingress of cutting oil and water. It is ideal not only for dry cutting but also for wet cutting of NC lathes. It is a holder mainly for preventing and supporting long workpieces in lathe work.
    Accuracy (mm)  0.005 
    from S$589.90
    Min. 2 days
  21. Rolling center
    Futamura Machine & Tools Rolling center
    Runout Accuracy  TIR0.003 (max) 
    from S$1,099.00
    Min. 8 days
  22. Rolling center
    Futamura Machine & Tools Rolling center
    Optimal for heavy cutting and general cutting M.T No.1 and No.2 have 2 ball bearings and 1 thrust bearing inside this machine. M.T No.3 to No.7 use three types, one each for tapered roller bearings and thrust bearings.
    from S$599.90
    Min. 8 days
  23. Push center DX
    PROXXON Push center DX
    This is an optional option to expand the work range of Wood Race DX. The processing accuracy and range from the rear of the work piece will be expanded. Attach the drill chuck by working from the rear of the material. * Multiple options sold separately are required depending on the work content. ... Read More
    from S$55.99
    Min. 4 days
  24. Work driving center spare nail
    Kawashimo Work driving center spare nail
    Material = Heiss steel (SKH-9)
    from S$129.90
    Min. 3 days
  25. Rotating center for NC
    KEITECH Rotating center for NC
    Dimension H (mm)  Dimension OD (mm)  Dimension h (mm)  Dimension a (mm)  RoHS directive (corresponding to 10 substances)  Specification  High-speed rotation, tip exchange type 
    from S$779.90
    Min. 5 days
  26. Rolling center B
    Kawashimo Rolling center B
    The unique structure of the Sanflon seal prevents the ingress of cutting oil and water. It is ideal not only for dry cutting but also for wet cutting of NC lathes. It is a holder mainly for preventing and supporting long workpieces in lathe work.
    Accuracy (mm)  0.005 
    from S$589.90
    Min. 2 days
  27. Rolling Center
    Futamura Machine & Tools Rolling Center
    Runout Accuracy  TIR0.005 (maximum) 
    Rating:
    20%
    from S$489.90
    Min. 8 days
  28. Woodwork attachment for Compact-7 with super center
    Mr. Meister Woodwork attachment for Compact-7 with super center
    It is an attachment for using Compact7 as a woodworking lathe.
    RoHS directive (corresponding to 10 substances) 
    from S$129.90
    Min. 7 days
  29. Race center for main spindle for Compact-7 (MT-2)
    Mr. Meister Race center for main spindle for Compact-7 (MT-2)
    It is used when processing both centers using Kele No.66020. It is also useful when adjusting the tailstock.
    RoHS directive (corresponding to 10 substances) 
    from S$38.99
    Min. 7 days
  30. Long type with race center super steel
    TRUSCO Long type with race center super steel
    By lengthening the race center, the distance between the work and the tailstock becomes wider and the work efficiency improves. It is used on lathes to eliminate center runout of workpieces.
    from S$389.90
    Min. 3 days
  31. Race center (with carbide)
    TRUSCO Race center (with carbide)
    from S$99.90
    Min. 2 days
  32. Carbide half center
    TRUSCO Carbide half center
    The tip of the race center is cut so that it does not come into contact with the work. It is used on a lathe and is used to eliminate center runout.
    from S$469.90
    Min. 2 days
  33. Center with damper nut
    KEITECH Center with damper nut
    Dimension I (mm)  RoHS directive (corresponding to 10 substances) 
    from S$589.90
    Min. 7 days
  34. Umbrella Type Rotation Center
    Futamura Machine & Tools Umbrella Type Rotation Center
    from S$749.90
    Min. 8 days
  35. Umbrella type rotation center (bearing included)
    TRUSCO Umbrella type rotation center (bearing included)
    from S$389.90
    Min. 2 days
  36. Rolling center
    Futamura Machine & Tools Rolling center
    The structure is the same as 100 type, but by adopting V seal, it is most suitable when using cutting oil.
    Runout Accuracy  TIR0.005 (maximum) 
    from S$649.90
    Min. 8 days
  37. Rolling center
    Futamura Machine & Tools Rolling center
    The bearing used is larger than the standard type so that it can withstand heavier objects, and the outer diameter of the main body and the center shaft diameter are made thicker.
    from S$1,799.00
    Min. 8 days
  38. Umbrella type rotation center
    TRUSCO Umbrella type rotation center
    Contains bearings. As a center tool for the center hole of the pipe.
    Outer Diameter (mm)  200  Tip Diameter (mm)  90  Finish  Hardened and polished product 
    from S$3,299.00
    Min. 3 days
  39. Work driving center
    Futamura Machine & Tools Work driving center
    With this machine, you don't need a chuck. The finish is the best because the work piece is held at both centers. The work piece can be attached and detached with one touch. Since it has a pull-out nut, it can be easily removed.
    Type  DK (fixed nail)  Runout Accuracy  TIR0.01 (max) 
    from S$1,399.00
    Min. 8 days
  40. Carbide center (MT-1
    Obishi Keiki Seisakusho Carbide center (MT-1
    There are MT-1 and MT-2. Since the maximum distance between centers will be shorter, care must be taken when the work length is near the catalog value. * The maximum distance between centers will be shorter, so be careful when the work length is near the catalog value.
    RoHS directive (corresponding to 10 substances)  Shank  MT-1 
    from S$979.90
    Min. 8 days
View : Grid List
Filter

Items 1 - 40 of 151

Set Ascending Direction