All Category

Dead Centers

View : Grid List
Filter

33 Item(s)

Set Ascending Direction
  1. Carbide race center
    MonotaRO Carbide race center
    Used on lathes to eliminate runout of processed products. * Do not use for anything other than its intended purpose.
    Material  Advanced carbide tip  Tip Angle (°)  60 
    Rating:
    65%
    from S$29.99
    Min. 2 days
  2. Carbide Race Center
    TAKURA KOGU SEISAKUSYO  Carbide Race Center
    Used on lathes to eliminate runout of processed products.
    Tip Angle (°)  60  Material  Advanced carbide tip 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  3. Race center
    TAKURA KOGU SEISAKUSYO  Race center
    Material  All steel 
    Rating:
    80%
    from S$32.99
    Min. 2 days
  4. Chokou Long Center
    TAKURA KOGU SEISAKUSYO  Chokou Long Center
    from S$159.90
    Min. 4 days
  5. Carbide half center
    TAKURA KOGU SEISAKUSYO  Carbide half center
    from S$199.90
    Min. 5 days
  6. Wood lace push center DX
    PROXXON Wood lace push center DX
    Rating:
    100%
    from S$64.99
    Min. 5 days
  7. Race center
    Futamura Machine & Tools Race center
    It can be used for various machines and cylindrical grinding machines.
    Type  Carbide  Runout Accuracy  TIR0.005 (maximum) 
    from S$199.90
    Min. 8 days
  8. Push center DX
    PROXXON Push center DX
    This is an optional option to expand the work range of Wood Race DX. The processing accuracy and range from the rear of the work piece will be expanded. Attach the drill chuck by working from the rear of the material. * Multiple options sold separately are required depending on the work content. ... Read More
    from S$55.99
    Min. 4 days
  9. Woodwork attachment for Compact-7 with super center
    Mr. Meister Woodwork attachment for Compact-7 with super center
    It is an attachment for using Compact7 as a woodworking lathe.
    RoHS directive (corresponding to 10 substances) 
    from S$179.90
    Min. 7 days
  10. Race center for main spindle for Compact-7 (MT-2)
    Mr. Meister Race center for main spindle for Compact-7 (MT-2)
    It is used when processing both centers using Kele No.66020. It is also useful when adjusting the tailstock.
    RoHS directive (corresponding to 10 substances) 
    from S$38.99
    Min. 7 days
  11. Long type with race center super steel
    TRUSCO Long type with race center super steel
    By lengthening the race center, the distance between the work and the tailstock becomes wider and the work efficiency improves. It is used on lathes to eliminate center runout of workpieces.
    from S$389.90
    Min. 3 days
  12. Race center (with carbide)
    TRUSCO Race center (with carbide)
    from S$99.90
    Min. 2 days
  13. Carbide half center
    TRUSCO Carbide half center
    The tip of the race center is cut so that it does not come into contact with the work. It is used on a lathe and is used to eliminate center runout.
    from S$469.90
    Min. 2 days
  14. SW + Carbide Center (Press-fit)
    MITSUBA SEIKO SW + Carbide Center (Press-fit)
    Used on lathes. Suppresses runout of processed products
    from S$77.99
    Min. 7 days
  15. Fixed center (standard accessory)
    SAKAI MACHINE TOOL Fixed center (standard accessory)
    It is common to both the spindle fixing center and the push shaft fixing center, and the tip angle of the center is 60 °.
    Offset Angle (°)  (Center tip) 60  Suitable Model  ML360 
    from S$46.99
    Min. 6 days
  16. Race center
    Obishi Keiki Seisakusho Race center
    It is set as standard on eccentricity testers made by manufacturers other than ML type, VP type, and VPG type.
    RoHS directive (corresponding to 10 substances) 
    from S$97.99
    Min. 8 days
  17. Center ring plug
    TAKURA KOGU SEISAKUSYO  Center ring plug
    from S$249.90
    Min. 5 days
  18. SW + Carbide Half Center
    MITSUBA SEIKO SW + Carbide Half Center
    Used on lathes. Suppresses runout of processed products
    from S$199.90
    Min. 7 days
  19. Diamond race center
    GLOBE (formerly Horiuchi) Diamond race center
    Lifespan is 30 to 50 times longer than that of cemented carbide. Ideal for carbide workpieces and workpieces with small diameters. Since diamond has high hardness, its surface is slippery and has excellent wear resistance. There is little frictional resistance and the work rotates smoothly. Since... Read More
    Overall Length (mm)  105  Shank  MT3 
    from S$1,799.00
    Min. 8 days
  20. Race center (solid steel)
    TRUSCO Race center (solid steel)
    from S$48.99
    Min. 2 days
  21. Race center with carbide
    TRUSCO Race center with carbide
    Comes with a carbide tip. It is used on lathes to eliminate center runout of workpieces.
    from S$229.90
    Min. 3 days
  22. Race center (with carbide)
    Obishi Keiki Seisakusho Race center (with carbide)
    It is set as standard on ML type, VP type, and VPG type eccentricity testers.
    RoHS directive (corresponding to 10 substances) 
    from S$329.90
    Min. 8 days
  23. Diamond race center
    GLOBE (formerly Horiuchi) Diamond race center
    Lifespan is 30 to 50 times longer than that of cemented carbide. Ideal for carbide workpieces and workpieces with small diameters. Since diamond has high hardness, its surface is slippery and has excellent wear resistance. There is little frictional resistance and the work rotates smoothly. Since... Read More
    Overall Length (mm)  155  Shank  MT4 
    from S$2,299.00
    Min. 8 days
  24. Carbide race center
    TAKURA KOGU SEISAKUSYO  Carbide race center
    Material  Advanced carbide tip 
    from S$799.90
    Min. 5 days
  25. Race center
    TRUSCO Race center
    All steel is solid. It is used on lathes to eliminate center runout of workpieces.
    Overall Length (mm)  270  Trusco Part No.  329-0395  Shank  MT6  Mass (kg)  5.2 
    from S$579.90
    Min. 32 days
  26. Half center (with carbide tip)
    TRUSCO Half center (with carbide tip)
    The tip of the race center is cut so that it does not come into contact with the work. Prevents center runout.
    from S$679.90
    Min. 2 days
  27. SW + Carbide center (with brazing)
    MITSUBA SEIKO SW + Carbide center (with brazing)
    Used on lathes. Suppresses runout of processed products
    from S$97.99
    Min. 7 days
  28. Diamond race center
    GLOBE (formerly Horiuchi) Diamond race center
    Lifespan is 30 to 50 times longer than that of cemented carbide. Ideal for carbide workpieces and workpieces with small diameters. Since diamond has high hardness, its surface is slippery and has excellent wear resistance. There is little frictional resistance and the work rotates smoothly. Since... Read More
    Overall Length (mm)  100  Shank  MT2 
    from S$1,799.00
    Min. 8 days
  29. MIE Race Center All Steel Solid
    Mierasen MIE Race Center All Steel Solid
    A tool used to eliminate runout of workpieces. Used for lathes * Please select according to the machine size.
    Material  Carbon steel (S45C) 
    Discontinued
  30. Face plate 80mm
    SAKAI MACHINE TOOL Face plate 80mm
    Used for both center work. Work in combination with a turner, spindle fixing center, tailstock fixing center, etc.
    Suitable Model  ML210 
    Discontinued
  31. MIE race center with carbide
    Mierasen MIE race center with carbide
    A tool used to eliminate runout of workpieces. Used for lathes * Please select according to the machine size.
    Material  Carbon steel (S45C) 
    Discontinued
  32. Fixed center (standard accessory)
    SAKAI MACHINE TOOL Fixed center (standard accessory)
    It is common to both the spindle fixing center and the push shaft fixing center, and the tip angle of the center is 60 °.
    Suitable Model  ML210  Point Angle  (Center) 60 ° 
    Discontinued
  33. Both center fixed set for micro
    PROXXON Both center fixed set for micro
    If the work piece is long, the material is sandwiched between both centers of the spindle for processing. This work allows concentric cylindrical work for both centers.
    Suitable Model  Micro Race PD230 (No.24004) 
    Discontinued
View : Grid List
Filter

33 Item(s)

Set Ascending Direction