All Category

Live Centers

View : Grid List
Filter

Items 1 - 40 of 111

Set Ascending Direction
  1. Kasagata Kaiten Center
    TAKURA KOGU SEISAKUSYO  Kasagata Kaiten Center
    from S$259.90
    Min. 2 days
  2. Rotation Center (LC-N Type)
    NSK (Nippon Seiko) Rotation Center (LC-N Type)
    A high-rigidity, semi-high-speed type with a buffer structure that absorbs the thermal expansion of the workpiece due to high-speed cutting and does not apply an excessive axial load to the thrust ball bearings. Since the main body is designed to fit within the center angle of 60 °, it does not i... Read More
    Angle α (°)  60 
    from S$329.90
    Min. 2 days
  3. Center head
    KEITECH Center head
    RoHS directive (corresponding to 10 substances) 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  4. Rotation center for Compact-7 (MT-1)
    Mr. Meister Rotation center for Compact-7 (MT-1)
    Attaches to the tailstock to support long materials. A ball bearing is built in inside to prevent seizure because the material rotates and rotates. For hard materials and high-speed rotation. Hold the center
    RoHS directive (corresponding to 10 substances)  As ONE Part Number  2-9517-14 
    Rating:
    60%
    from S$79.99
    Min. 2 days
  5. Rotation center (LC-J type)
    NSK (Nippon Seiko) Rotation center (LC-J type)
    Light load, economical compact design, size is almost the same as dead center. A highly economical type designed for ease of use with a rotating center cup.
    Angle α (°)  60  Maximum Runout of Center Cone (mm)  0.010 
    Rating:
    100%
    from S$329.90
    Min. 2 days
  6. Rotation center
    Mr. Meister Rotation center
    It is attached to the tailstock of the Precision Mini Lathe Compact 3 and used to support the workpiece (material). It has a built-in bearing and rotates in the same way as the material rotates, so the tip is hard to seize. It is the same as the one that comes standard with the Precision Mini Lat... Read More
    Offset Angle (°)  (Center) 60  RoHS directive (corresponding to 10 substances) 
    from S$68.99
    Min. 2 days
  7. Live center
    TAKURA KOGU SEISAKUSYO  Live center
    Rating:
    80%
    from S$229.90
    Min. 4 days
  8. High Speed Live Center
    Kobayashi Tekko High Speed Live Center
    Adopted a unique head driving mechanism (head integrated with the center). 100% prevention of dust and cutting water intrusion to maintain high accuracy. For wet cutting of NC lathes.
    Accuracy (mm)  0.003 
    from S$379.90
    Min. 5 days
  9. Rotation center
    SAKAI MACHINE TOOL Rotation center
    Used for center pushing work. Two ball bearings are incorporated, and it is effective for center work without friction with the workpiece.
    Suitable Model  ML360 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  10. LIVE Center
    PROCHI LIVE Center
    Can be used in a wide range from rough workpieces to high-precision workpieces. The accuracy is within 0.003 mm at the center runout, and it can be used in a wide range from rough workpieces to workpieces that require high accuracy.
    Dimension Tolerance (mm)  0.003  Tip Angle (°)  60 
    from S$329.90
    Min. 4 days
  11. SC type live center
    KEITECH SC type live center
    RoHS directive (corresponding to 10 substances)  Specification  High-speed rotation, tip exchange type 
    from S$279.90
    Min. 4 days
  12. Rotation center
    NSK (Nippon Seiko) Rotation center
    (LC-A type) High rigidity, popular type, long life type, and structure that can adjust the bearing clearance by tightening the front lid with a wrench to maintain high accuracy for a long period of time.
    from S$459.90
    Min. 5 days
  13. Rolling center A
    Kawashimo Rolling center A
    The unique structure of the Sanflon seal prevents the ingress of cutting oil and water. It is ideal not only for dry cutting but also for wet cutting of NC lathes. It is a holder mainly for preventing and supporting long workpieces in lathe work.
    Accuracy (mm)  0.005 
    from S$589.90
    Min. 2 days
  14. Rolling center
    Futamura Machine & Tools Rolling center
    Runout Accuracy  TIR0.003 (max) 
    from S$1,099.00
    Min. 8 days
  15. Rolling center
    Futamura Machine & Tools Rolling center
    Optimal for heavy cutting and general cutting M.T No.1 and No.2 have 2 ball bearings and 1 thrust bearing inside this machine. M.T No.3 to No.7 use three types, one each for tapered roller bearings and thrust bearings.
    from S$599.90
    Min. 8 days
  16. Rotating center for NC
    KEITECH Rotating center for NC
    Dimension H (mm)  Dimension OD (mm)  Dimension h (mm)  Dimension a (mm)  RoHS directive (corresponding to 10 substances)  Specification  High-speed rotation, tip exchange type 
    from S$779.90
    Min. 5 days
  17. Rolling center B
    Kawashimo Rolling center B
    The unique structure of the Sanflon seal prevents the ingress of cutting oil and water. It is ideal not only for dry cutting but also for wet cutting of NC lathes. It is a holder mainly for preventing and supporting long workpieces in lathe work.
    Accuracy (mm)  0.005 
    from S$589.90
    Min. 2 days
  18. Rolling Center
    Futamura Machine & Tools Rolling Center
    Runout Accuracy  TIR0.005 (maximum) 
    Rating:
    20%
    from S$489.90
    Min. 8 days
  19. Center with damper nut
    KEITECH Center with damper nut
    Dimension I (mm)  RoHS directive (corresponding to 10 substances) 
    from S$589.90
    Min. 7 days
  20. Umbrella Type Rotation Center
    Futamura Machine & Tools Umbrella Type Rotation Center
    from S$749.90
    Min. 8 days
  21. Umbrella type rotation center (bearing included)
    TRUSCO Umbrella type rotation center (bearing included)
    from S$389.90
    Min. 2 days
  22. Rolling center
    Futamura Machine & Tools Rolling center
    The structure is the same as 100 type, but by adopting V seal, it is most suitable when using cutting oil.
    Runout Accuracy  TIR0.005 (maximum) 
    from S$649.90
    Min. 8 days
  23. Umbrella type rotation center
    TRUSCO Umbrella type rotation center
    Contains bearings. As a center tool for the center hole of the pipe.
    Outer Diameter (mm)  200  Tip Diameter (mm)  90  Finish  Hardened and polished product 
    from S$3,299.00
    Min. 3 days
  24. Carbide center (MT-1
    Obishi Keiki Seisakusho Carbide center (MT-1
    There are MT-1 and MT-2. Since the maximum distance between centers will be shorter, care must be taken when the work length is near the catalog value. * The maximum distance between centers will be shorter, so be careful when the work length is near the catalog value.
    RoHS directive (corresponding to 10 substances)  Shank  MT-1 
    from S$979.90
    Min. 8 days
  25. Rolling center
    Futamura Machine & Tools Rolling center
    The bearing used is larger than the standard type so that it can withstand heavier objects, and the outer diameter of the main body and the center shaft diameter are made thicker.
    from S$1,799.00
    Min. 8 days
  26. Rolling center
    Futamura Machine & Tools Rolling center
    Due to the processing heat generated during cutting, the elongation of the workpiece is absorbed more by the disc spring built in the center, so there is no distortion of the workpiece and the accuracy is improved. The thrust mechanism absorbs the thrust load generated by the elongation of the wo... Read More
    Runout Accuracy  TIR0.01 (max) 
    from S$999.00
    Min. 8 days
  27. Kabuto Center KC Type Tip Replacement Type
    Kabuto MFG Kabuto Center KC Type Tip Replacement Type
    Standard model for general-purpose lathes For general-purpose lathes * There are two types, one with a replaceable tip and the other with an integrated tip.
    Runout Accuracy  0.007  Type  Dustproof type 
    from S$359.90
    Min. 5 days
  28. Live center + load type
    NAKANE Live center + load type
    Adopting large angular bearings for large machines after MT7 NC lathes, ordinary lathes, copying lathes, hobbing machines, polishing machines, measuring machines, and dedicated machines support various rotating bodies.
    Dimension A (mm)  104  Dimension B (mm)  140  Dimension D (Φmm)  158  Dimension C (mm)  259.5  Mass (g)  28750  Dimension L (mm)  503.5  Dimension d (Φmm)  80 
    from S$8,999.00
    Min. 6 days
  29. Live center light torque waterproof type
    NAKANE Live center light torque waterproof type
    Demonstrates a waterproof effect even when there is no rotation due to the oil seal NC lathes, ordinary lathes, copying lathes, hobbing machines, polishing machines, measuring machines, and dedicated machines support various rotating bodies.
    from S$499.90
    Min. 6 days
  30. Umbrella Type Rotation Center Extraction Nut
    Futamura Machine & Tools Umbrella Type Rotation Center Extraction Nut
    from S$169.90
    Min. 10 days
  31. Live center + high-speed waterproof type + with nut
    NAKANE Live center + high-speed waterproof type + with nut
    The labyrinth seal provides waterproof performance in the medium and high speed range and rotates lightly. NC lathes, ordinary lathes, copying lathes, hobbing machines, polishing machines, measuring machines, and dedicated machines support various rotating bodies.
    from S$569.90
    Min. 6 days
  32. Umbrella Type Rotation Center
    Futamura Machine & Tools Umbrella Type Rotation Center
    Dimension C2 (mm)  Runout Accuracy  TIR0.005 (maximum) 
    from S$1,199.00
    Min. 10 days
  33. Rotating center chuck
    GLOBE (formerly Horiuchi) Rotating center chuck
    The shape of the tip is free. Ideal for both center machining of small diameter workpieces and workpieces without center holes. It can also be used as a steady rest for elongated workpieces. The head driving mechanism makes it difficult for dust and cutting oil to enter.
    Mass (g)  1355  Overall Length (mm)  206  Width (mm)  55  Set Contents  Chuck handle  Shank (MT No.)  MT2 
    from S$399.90
    Min. 8 days
  34. Rotation center live center standard type
    GLOBE (formerly Horiuchi) Rotation center live center standard type
    Uses a head driving mechanism. The three-point bearing system that incorporates a special thrust bearing demonstrates outstanding power against thrust loads. Center runout within 0.003 mm Dust and cutting water do not easily enter and maintain high accuracy.
    Overall Length (mm)  130  Width (mm)  40  Mass (g)  500  Shank (MT No.)  MT2 
    from S$299.90
    Min. 8 days
  35. Rotation center Live center Thick hole type
    GLOBE (formerly Horiuchi) Rotation center Live center Thick hole type
    It is also ideal for wet cutting of NC lathes. Uses a unique head driving mechanism. The three-point bearing system that incorporates a special thrust bearing demonstrates outstanding power against thrust loads. Center runout within 0.003 mm Dust and cutting water do not easily enter and maintain... Read More
    Overall Length (mm)  130  Width (mm)  40  Mass (g)  530  Shank (MT No.)  MT2 
    from S$379.90
    Min. 8 days
  36. Live center
    KEITECH Live center
    Dimension h (mm)  Dimension H (mm)  Dimension I (mm)  Dimension OD (mm)  RoHS directive (corresponding to 10 substances)  Specification  High speed rotation, slim 
    from S$749.90
    Min. 7 days
  37. Center with damper nut
    KEITECH Center with damper nut
    RoHS directive (corresponding to 10 substances) 
    from S$869.90
    Min. 7 days
  38. Rolling center
    Futamura Machine & Tools Rolling center
    Maximum Rotation Speed (min-1[rpm])  5500  Runout Accuracy  TIR0.003 (max) 
    from S$1,499.00
    Min. 8 days
  39. Bevel center
    KEITECH Bevel center
    It is waterproof by using an oil seal.
    RoHS directive (corresponding to 10 substances) 
    from S$459.90
    Min. 5 days
  40. Fine live center  KFN type  Integrated tip type  With nut
    Kabuto MFG Fine live center KFN type Integrated tip type With nut
    Waterproof function to prevent cutting water with a film of air created by rotation For fine processing and light metal processing * There are two types, one with a replaceable tip and the other with an integrated tip.
    Runout Accuracy  0.003  Type  Waterproof type 
    from S$1,099.00
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 111

Set Ascending Direction