All Category

Centering / Center-Locating

View : Grid List
Filter

Items 1 - 40 of 74

Set Ascending Direction
  1. Accu Center High Precision Centering Bar
    BIG DAISHOWA Accu Center High Precision Centering Bar
    Measurement is completed simply by applying the stylus to the end face of the work piece. Repeating accuracy within 3μ (vertical type) Uses hard chrome plating with excellent durability for the stylus * Not suitable for use on horizontal machines.
    Rating:
    92%
    from S$119.90
    Min. 2 days
  2. Super Center
    VERTEX Super Center
    * Do not pull or bend. * Be careful not to let dust get into the slide area. * Do not use at an appropriate rotation speed of 600 min -1 or higher. * Not suitable for use on horizontal machines.
    Rotation Speed (min-1[rpm])  (Appropriate) 450-600  Accuracy (mm)  0.003  Shank Diameter (Φmm)  10  Material  SNCM8 
    Rating:
    71%
    from S$86.99
    Min. 2 days
  3. Touch Sensor
    SYIC Touch Sensor
    Detects highly sensitive positions with light. Comes with a red lamp that can be seen in 5 locations all around. With overrun protection function. For position detection at NC milling and machining centers.
    Tip Diameter (mm)  10  Overall Length (mm)  160  Target  Metal  Power Supply  With AA batteries (2) 
    Rating:
    70%
    from S$149.90
    Min. 2 days
  4. Ceramics Centering Bar
    FUJITOOL Ceramics Centering Bar
    The ceramic stylus blocks magnetism, and iron powder, drill powder, etc. do not adhere. It also has excellent wear resistance. Detects the reference position of the X and Y axes with high accuracy of ± 0.002 mm. For detecting the origin position of the X / Y axes of machine tools such as general-... Read More
    Contact Diameter (Φmm)  10  Hardness HRC (Blade)  Shank: 58 °  Repeatability  ±0.002  Material  Shank: SKS / Measuring element: Zirconia 
    Rating:
    95%
    from S$169.90
    Min. 2 days
  5. Base Master Gold
    BIG DAISHOWA Base Master Gold
    Detects the cutting edge position of 50 mm on the upper surface of the workpiece and transmits it with the LED. Also compatible with small diameter tools. Minimum measuring tool diameter Φ1mm Built-in IC circuit for reliable detection. Cushion mechanism to prevent damage to tools. Firmly fixed wi... Read More
    Mass (kg)  0.24  Body Diameter (Φmm)  42.5  Overall Height (mm)  50  Material (Measuring Surface)  Ceramic  Detection Method  Internal contact method  Suitable Battery  SR44×2 
    Rating:
    80%
    from S$769.90
    Min. 2 days
  6. Centering bar
    Mr. Meister Centering bar
    A jig used for positioning on a milling machine.
    Repeatability (μm)  (Positioning) 5  RoHS directive (corresponding to 10 substances)  Gripping Diameter (Φmm)  10  Tip Diameter (Φmm)  Overall Length (mm)  64.5 
    from S$76.99
    Min. 2 days
  7. Centering Bar
    FUJITOOL Centering Bar
    Detects the origin position of the X / Y axis of general-purpose, NC, MC, etc. machine tools with high accuracy of ± 0.002 mm. The most popular economy type.
    Shank Diameter (Φmm)  10  Contact Diameter (Φmm)  10  Trusco Part No.  239-8117  Proper rotation speed (min -1 450~600  Mass (g)  60  Overall Length (mm)  80  Material  Iron  Repeatability  ±2μm 
    from S$119.90
    Min. 2 days
  8. Stylus center
    SK (Niigata Seiki) Stylus center
    Since the sliding surface is mirror-finished, smooth movement is achieved. For dimensions and positioning of workpieces, etc.
    Shank Diameter (mm)  10  Proper rotation speed (min -1 450~600  Mass (g)  About 80  Repeatability (μm)  Within ± 2 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  9. Replacement stylus
    BIG DAISHOWA Replacement stylus
    * If you order by cash on delivery, it may be shipped the next day or later.
    from S$329.90
    Min. 2 days
  10. Point master replacement needle
    SK (Niigata Seiki) Point master replacement needle
    Overall Length (mm)  109 
    from S$87.99
    Min. 2 days
  11. Tool point
    SK (Niigata Seiki) Tool point
    Ideal for setting the reference position in the Z direction of machine tools. High-precision Z-direction positioning reference device
    Height (mm)  50  Width (mm)  50 
    from S$459.90
    Min. 2 days
  12. Level master
    BIG DAISHOWA Level master
    2-axis simultaneous detection Level transmission Completion of leveling is transmitted by LED and buzzer Optical level detection sensor adopted For level control of machine tools and precision assembly equipment
    Power Supply  Alkaline battery: LR03 (AAA) x 4P  Minimum Reading (mm)  0.01/1m  Dimensions, Diameter x Height H (Φmm x mm)Φ  109×46  Mass (kg)  0.985  Battery Life (Continuous Use)  50  Operating Temperature Range (℃)  0 to 40 (recommended 20 ± 5) 
    Rating:
    100%
    from S$1,499.00
    Min. 2 days
  13. Point master (PMG series)
    BIG DAISHOWA Point master (PMG series)
    Swing type touch sensor with detection accuracy ± 2μ. Measurable in X, Y, Z 3D directions. Ultra-compact design that prevents interference with the work. Battery life that can be used for one year. Replaceable stylus. The touch position is instantly transmitted by the lamp LED.
    Specification  Straight shank type energization method 
    Rating:
    100%
    from S$679.90
    Min. 4 days
  14. Edge finder
    ESCO Edge finder
    Shank Diameter (Φmm)  10  Contact Diameter (Φmm) 
    from S$65.99
    Min. 4 days
  15. gauge
    OSG gauge
    from S$99.90
    Min. 3 days
  16. Master red
    BIG DAISHOWA Master red
    Large dial gauge with reference point in XYZ direction Can measure in the XYZ directions with one unit. Can measure workpieces that are not energized Compact design that takes into account interference with workpieces No need to calculate stylus ball radius Model 3DM-10N The center of the spindle... Read More
    Included Accessories  Stylus: ST25R-3DM  Minimum Scale (mm)  0.01  Stroke Amount (mm)  XY:±4/Z:4  Mass (kg)  0.6  Repeatability (mm)  0.01 or less 
    from S$1,299.00
    Min. 2 days
  17. Line master extra lead
    TRUSCO Line master extra lead
    from S$66.99
    Min. 2 days
  18. Point master
    SK (Niigata Seiki) Point master
    Core Diameter (mm)  10  Overall Length (mm)  146  Point Angle  60° 
    from S$299.90
    Min. 4 days
  19. Point master (PMC series)
    BIG DAISHOWA Point master (PMC series)
    Swing type touch sensor with detection accuracy ± 2μ. Measurable in X, Y, Z 3D directions. Ultra-compact design that prevents interference with the work. Battery life that can be used for one year. Replaceable stylus. The touch position is instantly transmitted by the lamp LED. * If you order by ... Read More
    RoHS directive (corresponding to 10 substances)  Dimension L (mm)  102  Trusco Part No.  137-2157  Dimension Dh7 (Φmm)  32  Dimension L1 (mm)  58  Battery  LR1 × 2 (single 5) 
    Rating:
    100%
    from S$779.90
    Min. 5 days
  20. sensor
    BIG DAISHOWA sensor
    Rating:
    100%
    from S$1,799.00
    Min. 5 days
  21. Touch point sensor
    VERTEX Touch point sensor
    from S$74.99
    Min. 4 days
  22. Line master (hard hardening type)
    TRUSCO Line master (hard hardening type)
    Easy marking work. Can be easily attached to any machine using a milling chuck and side lock holder. Since it moves in the axial direction with a spring, marking work can be done even on tapered surfaces.
    Trusco Part No.  106-4908  Core Diameter (mm)  Φ6 (hard quenching)  Point Angle  90°  Operation Distance Range  18mm  Mass (g)  500 
    from S$289.90
    Min. 2 days
  23. Point master (PMP series)
    BIG DAISHOWA Point master (PMP series)
    * If you order by cash on delivery, it may be shipped the next day or later.
    from S$1,799.00
    Min. 5 days
  24. Lathe centering tool
    BIG DAISHOWA Lathe centering tool
    from S$1,499.00
    Min. 5 days
  25. Line master (Carbide tip type)
    TRUSCO Line master (Carbide tip type)
    Since it is also used as a centering bar (Φ10), positioning work from the end face is easy. The marking part can be pulled in (fixed) by lever operation. Therefore, you can easily work on steps. The marking work can be done easily. Carbide tip is used for the marking part.
    Point Angle  90°  Operation Distance Range  10mm  Trusco Part No.  106-4916  Mass (g)  550  Core Diameter (mm)  Φ10 (Carbide tip) 
    from S$489.90
    Min. 2 days
  26. Base master red [Measurement unit]
    BIG DAISHOWA Base master red [Measurement unit]
    Blade Diameter (mm)  18  Diameter (mm)  18 
    from S$389.90
    Min. 5 days
  27. gauge
    SANDVIK gauge
    from S$1,299.00
    Min. 7 days
  28. Edge finder to inform by light
    FUJITOOL Edge finder to inform by light
    Luminous centering bar. The workpiece and the spherical tip of the stylus touch the work piece, and the (LED) emits light to detect the reference position. The measuring ball stylus is X. With a shock prevention mechanism that swings in the Y direction.
    Measuring Ball (mm)  10  Accuracy (mm)  ±0.005  Overall Length (mm)  158 
    Rating:
    80%
    from S$379.90
    Min. 5 days
  29. Level master FM
    BIG DAISHOWA Level master FM
    Height (mm)  Display / 41, Measuring instrument / 43  Diameter (mm)  Measuring instrument / 109  Width (mm)  Display / 81 
    from S$2,599.00
    Min. 5 days
  30. Centering tool
    SANDVIK Centering tool
    from S$1,299.00
    Min. 4 days
  31. Line master (Carbide tip type)
    TRUSCO Line master (Carbide tip type)
    Mass (g)  20  Core Diameter (mm)  Overall Length (mm)  71  Trusco Part No.  791-4474  Tip Angle (°)  90  Type  Refill lead 
    from S$169.90
    Min. 2 days
  32. Checking Arbor for Fukugouki
    MST Corp. Checking Arbor for Fukugouki
    from S$1,499.00
    Min. 3 days
  33. Sean Edgefinder battery 12V
    Muraki Sean Edgefinder battery 12V
    from S$9.79
    Min. 8 days
  34. Point master pro
    BIG DAISHOWA Point master pro
    Blade Diameter (mm)  150 
    from S$1,999.00
    Min. 5 days
  35. Point master (PMG series)
    BIG DAISHOWA Point master (PMG series)
    from S$779.90
    Min. 5 days
  36. Center height adjustment tool
    SANDVIK Center height adjustment tool
    from S$249.90
    Min. 4 days
  37. Line master (Carbide tip type)
    TRUSCO Line master (Carbide tip type)
    It has excellent durability because it uses a carbide tip for the marking part. Marking work can be done easily. It can be easily attached to any machine using a milling chuck and side lock holder. Since it moves in the axial direction with a spring, marking work can be done on tapered surfaces. ... Read More
    Overall Length (mm)  130  Operation Distance (mm)  18  Shank Diameter (mm)  32  Mass (g)  500  Core Diameter (mm)  Trusco Part No.  791-4482  Tip Angle (°)  90 
    from S$439.90
    Min. 2 days
  38. Measuring instrument holder
    MST Corp. Measuring instrument holder
    from S$489.90
    Min. 3 days
  39. Sean Edge Finder
    Muraki Sean Edge Finder
    Repeatability (μm)  Within 3  Maximum Rotation Speed (min -1 [rpm])  500 
    from S$199.90
    Min. 8 days
  40. Yukiwa manual indexing table vertical and horizontal combined use
    YUKIWA SEIKO Yukiwa manual indexing table vertical and horizontal combined use
    With the patented one-touch method, the clamp is automatically completed from indexing with one reciprocation of the lever, doubling the efficiency. To change the index, simply flip the select pin with a screwdriver. It is also very convenient for unequal division. It is a manual type single-purp... Read More
    Type  Vertical and horizontal combined type  Indexing Accuracy  Within 60 seconds  Number of Indexes  2, 3, 4, 6, 8, 12, 24 equal parts 
    from S$5,599.00
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 74

Set Ascending Direction