All Category

Tooling Adapters

An adapter in touring is an instrument for attaching a cutting tool to a machine tool, etc. Types include shank adapters, tap adapters, drill adapters, and bite adapters. When using a shank adapter, it is necessary to insert the shank part of a cutting tool such as a drill into the shaft hole of the shank adapter and hold it. When using a tap adapter, drill adapter, or bite adapter, attach a cutting tool such as a tap, drill, or bite to the tip of the adapter to hold it.
View : Grid List
Filter

17 Item(s)

Set Ascending Direction
  1. adapter
    SANDVIK adapter
    * If you order by cash on delivery, it may be shipped the next day or later.
    from S$1,299.00
    Min. 4 days
  2. Arbor adapter
    SANDVIK Arbor adapter
    from S$179.90
    Min. 4 days
  3. adapter
    SANDVIK adapter
    shank type (°)  45 
    from S$749.90
    Min. 4 days
  4. H4 Spindle Taper Shank For Mounting To Machine
    Leutor (NIHON SEIMITSU KIKAI KOSAKU) H4 Spindle Taper Shank For Mounting To Machine
    It is a taper shank of the motor unit HSM series. * If the taper shank is replaced by the user, the eccentricity of the main body and the centering of the taper are required.
    from S$879.90
    Min. 5 days
  5. Polygon taper shank  DTGN  (outer diameter processing)
    KYOCERA Polygon taper shank DTGN (outer diameter processing)
    from S$379.90
    Min. 5 days
  6. Side cutter adapter
    SANDVIK Side cutter adapter
    from S$199.90
    Min. 4 days
  7. Face mill adapter
    SANDVIK Face mill adapter
    from S$279.90
    Min. 4 days
  8. adapter
    SANDVIK adapter
    Coupling size  C8  Cutting angle Kr (°)  92  oil for cutting  Internal refueling  Processing tolerance  IT6  maximum cutting speed Vc max (m / min)  1200  adjustment for processing diameter  0.002 
    from S$2,499.00
    Min. 4 days
  9. Drill adapter
    SANDVIK Drill adapter
    adapter Drill adapter
    from S$229.90
    Min. 4 days
  10. adapter
    SANDVIK adapter
    from S$5,399.00
    Min. 4 days
  11. H4 Spindle Tool Post Attachment For Mounting To Machine
    Leutor (NIHON SEIMITSU KIKAI KOSAKU) H4 Spindle Tool Post Attachment For Mounting To Machine
    It is a tool post attachment for the motor unit HSM series. It becomes a sub-spindle of the lathe using the tool post attachment. For mounting lathe tool post. For inner diameter grinding work by attaching to a lathe.
    Mass (kg)  1.35  Suitable Model  HSM-2550, HSM-3300, HSM-3400 series  Dimension (mm)  Holder guide: 24.75 × 24.75  Mounting Dimensions (mm)  Φ100×13 
    from S$489.90
    Min. 23 days
  12. Byte adapter
    SANDVIK Byte adapter
    It is an adapter for square shank. Your square shank can also be used on multi-tasking machines. For multi-tasking machines
    from S$699.90
    Min. 3 days
  13. adapter
    SANDVIK adapter
    oil for cutting  Internal refueling  Processing tolerance  IT9  Processing Depth  4×D5m 
    Discontinued
  14. Tap adapter
    SANDVIK Tap adapter
    Discontinued
  15. adapter
    SANDVIK adapter
    * Be sure to adjust the diameter in the direction in which the diameter increases.
    Processing tolerance  IT6  Cutting angle Kr (°)  92  maximum cutting speed Vc max (m / min)  1200  Coupling size  HSK 63-A/C  oil for cutting  Internal refueling  adjustment for processing diameter  0.002 
    Discontinued
  16. Tool tool holder
    SANDVIK Tool tool holder
    Discontinued
  17. adapter
    SANDVIK adapter
    Coupling size  C8  Cutting angle Kr (°)  90/84/95  Processing tolerance  IT9  Processing Depth  4×D5m  oil for cutting  Internal refueling 
    Discontinued
View : Grid List
Filter

17 Item(s)

Set Ascending Direction