Drill Bits
A drill is a cutting tool used to process materials. A 100mm long strip of metal has a helical blade and is rotated to process metal and wood. Cemented carbide and high-speed steel are the main materials used for drills, and in recent years there has been a growing need for cemented carbide drills that are suitable for high-precision machining. Since high heat is generated at the cutting edge during cutting, it is also characterized by its ability to withstand that heat (heat resistance) and wear resistance. There are various products depending on the application, and depending on how you choose a general-purpose drill used in a wide range of situations, or a drill for steel and stainless steel, the performance will be further enhanced. With a wide range of size variations, you can choose the best drill for your purpose, such as a long size for deep hole drilling.
Other Related Pages
- MonotaRO Hex Axis Drill & Step Drill Set TiN CoatCross-thinning processing (3 mm or more) on the tip provides excellent bite into materials. Comes with a convenient step bit for drilling curved surfaces such as pipes. *Be sure to wear safety glasses when working as there is a risk of damage. *Do not touch the cutting edge with bare hands. *Be c... Read MoreTip Angle (°) 118 Shank Diameter (mm) 6.35 Material High speed steel (HSS) Helix Angle Standard Surface Treatment TiN coating Drill Thinning Shape X-type thinning (Φ3mm or more)
- MonotaRO TiN Coated Straight Drills SetBy applying X-shaped thinning processing (3 mm or more) to the cutting edge, outstanding bite and sharpness are achieved. Center runout range 0.3 mm. Achieves improved processing speed by adopting titanium coating. * Please use protective goggles when working as there is a risk of damage. * Do no... Read MoreTip Angle (°) 118 Material High speed steel (HSS) Helix Angle Standard Surface Treatment TiN coating Drill Thinning Shape X-type thinning (Φ3mm or more)
- MonotaRO Drills Set for Stainless SteelUses cobalt high-speed steel, making it ideal for processing stainless steel. By applying X-shaped thinning processing (3 mm or more) to the cutting edge, outstanding bite and sharpness are achieved. Center runout range 0.3 mm. * Please use protective goggles when working as there is a risk of da... Read MoreDrill Thinning Shape X type thinning Material Cobalt high-speed steel (HSS Co) Tip Angle (°) 135 Helix Angle Strong twist
- MonotaRO Short Drill Bit with Threaded Tip for WoodworkingIdeal for drilling holes in boards and boards, the tip of the drill is a tip screw type, so smooth drilling is possible without pressing. General wood * Do not use for anything other than its intended purpose.Shank Diameter (Φmm) 6.35 Material S45C Tip Shape Tip thread type
- ALPEN Concrete drill long life (straight shank)The carbide tip at the tip contributes to high bite resistance and durability. Especially when drilling holes in concrete, it has a long life. Work Material: Concrete, Brick, Mixture, Natural Stone, etc.Material Blade: Carbide tip Suitable Model Electric drill and vibration drill Shank Straight
- Dainissho Joint bearing with W bearingWith the carbide blade, anyone can easily chamfer decora, plywood, wood, plastic, artificial marble, etc., and the finish is very beautiful. Since the bearing serves as a guide, you can freely chamfer curves, straight lines, inside, outside, and corners. Since the guide part is a special high-pre... Read MoreBlade diameter A (Φmm) 10 Bearing outer diameter E (mm) 10 Dimension B (mm) 15 Shank length D (mm) 30 Shank diameter S (Φmm) 6 RoHS directive (corresponding to 10 substances) Correspondence Part No. Joint bearing with W bearing
- MIYANAGA Cool diamondDrilling gel can be used to drill holes in tiles and stone plates without water! Drilling gel can be used to drill holes in hard porcelain tiles. The side holes make it easy to remove cutting debris. Can be used with charging impact drivers and charging driver drills. The gel can be easily wiped ... Read MoreEffective Length (mm) 15 Rotation Speed (min-1[rpm]) 2000~3000 Shank 6.35 Hex Shank
- NACHI (NACHI-FUJIKOSHI) Cobalt nos drill type 10 for stainless steel (3/8)A dedicated cobalt drill used in electric drillsSpecification 10 type (3/8) Tip Angle (°) 118 Overall Length L (mm) 120 Flute Length l (mm) 65 Shank Diameter d (Φmm) 9.5 Shank Diameter (Φmm) 9.5 Coating Non-coated Helix Angle Strong twist Tolerance h8
- TRUSCO 4-blade glass drillIdeal for delicate drilling in difficult-to-cut materials such as glass and marble. The 4-flute, thinning process makes it easy to bite into the work material, and processing at a fixed position is smooth. Work Material: Glass, Tile, Marble, Concrete, etc.2018 Trusco page 1 0238 Material Blade: Carbide
- ALPEN Porcelain Tile Drill Keramo Extreme (Straight Shank)The patented specially shaped carbide tip makes it possible to speedily drill holes in various tiles that are extremely hard and fragile at the same time. Prevents cracks on the back of tiles that tend to occur after drilling. Continuous drilling is possible without water, ensuring a long product... Read MoreShank Diameter (Φmm) 10 Effective Length (mm) 20 Shank Straight Material (Blade) Carbide tip Suitable Model Electric drill Overall Length (mm) 110
- HILTI Drill bit TE-CX (SDS plus)The specially shaped X-shaped carbide tip makes it difficult to bite into the reinforcing bar. Both speed-up of drilling (10% up compared to the company) and long life (40% up compared to the same company) are achieved.Shape of Shank SDS plus Cfrom S$139.90Min. 2 days
- HILTI Hexagon Polygon Chisel Bullpoint TE-17P SMThe polygon chisel has self-polishing properties, the cutting edge is always sharp, and high work efficiency is maintained. Increased chipping power: Innovative cross-sectional design increases chipping power by 30% (compared to the company). Since the chipping force is widely propagated, high wo... Read MoreShank Diameter (mm) 17 Shape of Shank Hex axis Type Polygon chisel
- Sanko SDS concrete drill poleHilty Bosch SDS type concrete drill. For both concrete and stone
- HILTI Chisel TE-SPX SMDue to the unique corrugated design and the new technology X polygon tube effect, chips are discharged from the hole at high speed, the bite of the chisel is reduced, and the work interruption time is shortened. Hilti's polygon chisels have self-polishing properties, do not require re-polishi... Read MoreType Polygon chisel Shape of Shank TE-S Overall Length (mm) 500from S$99.90Min. 2 days
- BOSCH Diamond Drill Bits for Porcelain Tiles (Rotary and Moist)[Diamond drill bit for porcelain tiles] Bosch's best answer for those who have trouble drilling holes in hard porcelain tiles. 20 times more durable * and maximum drilling speed. Clean drilling without chipping. * Compared with our drill bit for porcelain tiles ● Drilling holes for all porcel... Read Morefrom S$44.99Min. 2 days
- Riken Seiko Tapered shank drill (HSS)Material Heiss Shank Shape Taper shankfrom S$46.99Min. 4 days
- WIDIN Carbide max drill shortThe ultra-fine particle 0.5μ material for drills, high surface hardness, high heat resistance oxidation temperature, and lubricity TiALN-HH (titanium aluminum silicon coating) support high hardness work materials and long life.Helix Angle (°) 30 Material Carbidefrom S$39.99Min. 15 days
- STAR-M Neo Sharp spare bladeA spare blade for veneer tape cutters. The circular blade can be used 360 degrees. The circular blade can be used 360 degreesTrusco Part No. 421-3424 Mass (g) 5 Material Alloy tool steelfrom S$38.99Min. 2 days
- WIDIN Carbide max drill mediumTiAlN-HH (titanium aluminum silicon type) coat supports high hardness work material and long life.Helix Angle (°) 30 Material Carbide RoHS directive (corresponding to 10 substances) Correspondencefrom S$46.99Min. 5 days
- botek Gun drill for M / CCan be used with general-purpose machines In general-purpose machines such as N / C lathes and turret lathes as well as machining centers, deep holes can be drilled more efficiently and with higher precision than long drills. No guide bush required Since it is processed by the pilot hole (guide h... Read MoreMaterial Carbide material equivalent to K15from S$299.90Min. 2 days
- Dainissho Woodworking bit Powerful 1-stage flash bitMaterial Carbide Effective Length (mm) 20from S$48.99Min. 2 days
- MonotaRO Hexagonal Shaft Drill TiN CoatedBy applying X-shaped thinning processing (3 mm or more) to the cutting edge, outstanding bite and sharpness are achieved. Center runout range 0.6 mm. Achieves improved processing speed by adopting titanium coating. *Be sure to wear safety glasses when working as there is a risk of damage. Do not ... Read MoreTip Angle (°) 118 Shank Diameter (Φmm) 6.35 Material High speed steel (HSS) Helix Angle (°) Standard Surface Treatment TiN coating Drill Thinning Shape X-type thinning (Φ3mm or more)
- MonotaRO Straight Drill Bit High DurabilityLineup from Φ1.0 to Φ13.0mm in units of 0.1mm! You can purchase from 1 piece. Realizes long life with special tip processing! For drilling work. *Be sure to wear protective gear when using it as there is a risk of injury. * Do not use for purposes other than the original purpose.Tip Angle (°) 118 Surface Treatment Bright finish Material High-speed steel (M2) Drill Thinning Shape None Shank Shape Straight shank
- MIYANAGA Delta Gonbit SDS PlusPerformance is improved by adopting 3 blades. Improved anti-reinforcing performance. Penetrate the deck plate. Achieves drilling that is close to a perfect circle. Less outside diameter wear. Less impact due to drilling, less fatigue. For drilling holes in concrete, blocks, mortar, stone, deck pl... Read MoreShank SDSplus
- UNIKA Concrete Drill Vibration Drill Bit B TypeWith a wide variety of sizes, we can meet a wide range of work environment needs. Uses a carbide tip that emphasizes durability, and achieves outstanding sharpness due to the uniquely designed cutting edge shape and angle. SKS material (alloy tool steel) with excellent wear resistance and impact ... Read More
- RELIEF Hexagonal Shaft Short Drill (Titanium Coating)Cutting efficiency is improved with a special cutting edge, enabling smooth drilling work. The short size makes it hard to shake, and you can make accurate and beautiful holes. Work material: Iron, aluminum, stainless steel, copper, wood. It can be attached to an electric drill with a single touc... Read MoreShank Diameter (Φmm) 6.35 Material High speed steel (HSS) Surface Treatment Titanium coating
- MonotaRO Carbide Straight DrillSince it is a carbide drill, it realizes high-speed machining compared to high-speed drills. For drilling various work materials. *Be sure to wear protective gear when using it as there is a risk of injury. * Do not use for purposes other than the original purpose.Tip Angle (°) 145 Helix Angle (°) 25 Material Cemented carbide Shank Diameter Tolerance h6 Blade Diameter Tolerance h8
- UNIKA Concrete Drill Chip Top Bit (SDS-plus) TT TypeBy making the candle-shaped carbide tip and the cutting edge thinner, the work material is sharply drilled and the drilling speed is improved. The center point at the tip of the carbide tip demonstrates outstanding positioning performance, enabling drilling close to a perfect circle. The center p... Read MoreShank Diameter (mm) 10
- NACHI (NACHI-FUJIKOSHI) Pack drill for ironworkerGeneral-purpose drill used for the widest range of applications. It has excellent edibility and can be used for a wide range of purposes. For processing mild steel, cast iron, aluminum, copper, plastic and wood.Tip Angle (°) 118 Material High speed steel HSS Standard to Conform JIS standard product Helix Angle Standard Drill Thinning Shape X type thinning Tolerance h8
- MonotaRO Concrete Drill, Hexagonal Shaft ShankSince it is a hexagonal shaft shank (6.35 mm), it can be used as a charging drill and workability is improved! Blocks, mortar, bricks, gypsum board, etc. * Do not use for anything other than its intended purpose.Appropriate rotation speed of electric drill used (min -1 [rpm]) 3000 Effective Length (mm) 45 Overall Length (mm) 90 Abrasive Materials Block, mortar, brick, plasterboard, etc. Material Body: Cr40 / Chip: YG8 Hardness HRA89 Shank Shape Hex axis
- NACHI (NACHI-FUJIKOSHI) Hexagonal drill for steelHexagonal shaft shank allows one-touch attachment / detachment to the charging driver Iron / Copper / Aluminum / Plastic / WoodShank Diameter (Φmm) 6.35 Material HSS high-speed steel
- MonotaRO Straight Drill Bit LongA long drill ideal for deep hole drilling. We have a wide range of overall lengths according to the drill diameter, so you can choose according to your application. For deep hole processing. *Be sure to wear protective gear when using it as there is a risk of injury. * Do not use for purposes oth... Read MoreTip Angle (°) 118 Material High speed steel HSS Drill Thinning Shape None Shank Shape Straight shank Blade Diameter Tolerance (mm) h8
- NACHI (NACHI-FUJIKOSHI) 5 packs for ironworker drill packsThe surface is treated with a hard film that has excellent wear resistance.Tip Angle (°) 118 Drill Flank Shape Conical Material High speed steel HSS Helix Angle Standard Shank Shape Straight shank
- MonotaRO Nos drill type 13* Do not use for anything other than its intended purpose.Tip Angle (°) 118 Shank Diameter (Φmm) 13 Overall Length (mm) 152 Flute Length (mm) 76 Surface Treatment Black surface treatment Material High speed steel HSS
- STAR-M Triangular Short BitSince the tip is not a screw type but a triangular tip type, it can be stopped where you want to stop by inserting the cone as much as you push it. When using with a drilling machine, please use this "tip triangle type" instead of the tip screw type. For shallow stop drilling
- NACHI (NACHI-FUJIKOSHI) Straight shank drillA general-purpose drill used in the widest range of applications. For processing mild steel, cast iron, aluminum, copper, plastic and wood.Drill Thinning Shape - Tip Angle (°) 118 Helix Angle 22~33° Material High speed steel HSS Tolerance h8
- TRUSCO Drill for Hexagonal Shaft Iron WorksIt can be attached to the charging impact driver with one touch. Since the cutting edge is X-thinned, it is not slippery and accurate drilling work is possible. Work material: General steel, light metal, plastic, wood, ironwork, aluminum, woodwork, acrylic board.Shank Diameter (Φmm) 6.35 Material High speed steel (HSS)
- BIC TOOL GEKKOU Drill blister packFor stainless steel, mild steel, general steelTip Angle (°) 118 Drill Thinning Shape Conical thinning Shank Shape Straight shank
- Ishihashi Seiko Cobalt Masamune DrillA sharp drill that does not cause problems with difficult-to-cut materials such as stainless steel and titanium alloy hard steel. High cobalt high-speed (HSCO-M42) is used as the base material, making it ideal for stainless steel and difficult-to-cut materials. It has a sharp cutting edge with a ... Read MoreMaterial Cobalt high speed steel Shank Shape Straight shank
- LIGHT SEIKI Hexagonal spiral titaniumYou can drill multiple sizes with one drill! For thin iron plates, aluminum, plastic, and woodShank Diameter (Φmm) 6.35 Material HSS titanium coating Type Hex axis 6.35mm
Filter by categories