All Category

For Metal

An iron drill is a drill that is mainly used to make holes in iron or stainless steel. It is often made of steel developed for metal cutting called HSS, and the tip is sharpened so that it can be easily drilled. Since it is used by rotating the tip at high speed with an electric screwdriver, etc., you will need to be careful when handling it. Some iron drills can process difficult-to-cut materials, which are difficult to machine, and there are various hole sizes, so you can choose the one that suits your purpose.
View : Grid List
Filter

Items 1 - 40 of 2647

Set Ascending Direction
  1. Hex Axis Drill & Step Drill Set TiN Coat
    MonotaRO Hex Axis Drill & Step Drill Set TiN Coat
    Excellent bite to the material due to the cross-thinning process at the tip (3 mm or more). With a step bit that is convenient for drilling curved surfaces such as pipes. * Please use protective goggles when working as there is a risk of damage. * Do not touch the cutting edge with your bare hand... Read More
    Tip Angle (°)  118  Shank Diameter (mm)  6.35  Material  High speed steel (HSS)  Helix Angle  Standard  Surface Treatment  TiN coating  Drill Thinning Shape  X-type thinning (Φ3mm or more) 
    Rating:
    82%
    from S$24.99
    Min. 2 days
  2. TiN Coated Straight Drills Set
    MonotaRO TiN Coated Straight Drills Set
    By applying X-shaped thinning processing (3 mm or more) to the cutting edge, outstanding bite and sharpness are achieved. Center runout range 0.3 mm. Achieves improved processing speed by adopting titanium coating. * Please use protective goggles when working as there is a risk of damage. * Do no... Read More
    Tip Angle (°)  118  Material  High speed steel (HSS)  Helix Angle  Standard  Surface Treatment  TiN coating  Drill Thinning Shape  X-type thinning (Φ3mm or more) 
    Rating:
    81%
    from S$11.99
    Min. 2 days
  3. Drills Set for Stainless Steel
    MonotaRO Drills Set for Stainless Steel
    Uses cobalt high-speed steel, making it ideal for processing stainless steel. By applying X-shaped thinning processing (3 mm or more) to the cutting edge, outstanding bite and sharpness are achieved. Center runout range 0.3 mm. * Please use protective goggles when working as there is a risk of da... Read More
    Drill Thinning Shape  X type thinning  Material  Cobalt high-speed steel (HSS Co)  Tip Angle (°)  135  Helix Angle  Strong twist 
    Rating:
    82%
    from S$8.99
    Min. 2 days
  4. Cobalt nos drill type 10 for stainless steel (3/8)
    NACHI (NACHI-FUJIKOSHI) Cobalt nos drill type 10 for stainless steel (3/8)
    A dedicated cobalt drill used in electric drills
    Specification  10 type (3/8)  Tip Angle (°)  118  Overall Length L (mm)  120  Flute Length l (mm)  65  Shank Diameter d (Φmm)  9.5  Shank Diameter (Φmm)  9.5  Coating  Non-coated  Helix Angle  Strong twist  Tolerance  h8 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  5. Tapered shank drill (HSS)
    Riken Seiko Tapered shank drill (HSS)
    Material  Heiss  Shank Shape  Taper shank 
    from S$48.99
    Min. 4 days
  6. Carbide max drill short
    WIDIN Carbide max drill short
    The ultra-fine particle 0.5μ material for drills, high surface hardness, high heat resistance oxidation temperature, and lubricity TiALN-HH (titanium aluminum silicon coating) support high hardness work materials and long life.
    Helix Angle (°)  30  Material  Carbide 
    from S$39.99
    Min. 15 days
  7. Carbide max drill medium
    WIDIN Carbide max drill medium
    TiAlN-HH (titanium aluminum silicon type) coat supports high hardness work material and long life.
    RoHS directive (corresponding to 10 substances)  Helix Angle (°)  30  Material  Carbide 
    from S$48.99
    Min. 5 days
  8. Gun drill for M / C
    botek Gun drill for M / C
    Can be used with general-purpose machines In general-purpose machines such as N / C lathes and turret lathes as well as machining centers, deep holes can be drilled more efficiently and with higher precision than long drills. No guide bush required Since it is processed by the pilot hole (guide h... Read More
    Material  Carbide material equivalent to K15 
    from S$329.90
    Min. 2 days
  9. Hexagonal Shaft Drill TiN Coated
    MonotaRO Hexagonal Shaft Drill TiN Coated
    By applying X-shaped thinning processing (3 mm or more) to the cutting edge, outstanding bite and sharpness are achieved. Center runout range 0.6 mm. Achieves improved processing speed by adopting titanium coating. * Please use protective goggles when working as there is a risk of damage. Do not ... Read More
    Tip Angle (°)  118  Shank Diameter (Φmm)  6.35  Material  High speed steel (HSS)  Helix Angle (°)  Standard  Surface Treatment  TiN coating  Drill Thinning Shape  X-type thinning (Φ3mm or more) 
    Rating:
    75%
    from S$1.89
    Min. 2 days
  10. Straight Drill Bit High Durability
    MonotaRO Straight Drill Bit High Durability
    Lineup from Φ1.0 to Φ13.0mm in 0.1mm increments! You can purchase from one. Achieves long life with special tip processing! For drilling work. * Be sure to wear protective equipment when using as there is a risk of injury. * Do not use for any purpose other than its intended purpose.
    Tip Angle (°)  118  Surface Treatment  Bright finish  Material  High-speed steel (M2)  Drill Thinning Shape  None  Shank Shape  Straight shank 
    Rating:
    89%
    from S$1.59
    Min. 2 days
  11. Hexagonal Shaft Short Drill (Titanium Coating)
    RELIEF Hexagonal Shaft Short Drill (Titanium Coating)
    Cutting efficiency is improved with a special cutting edge, enabling smooth drilling work. The short size makes it hard to shake, and you can make accurate and beautiful holes. Work material: Iron, aluminum, stainless steel, copper, wood. It can be attached to an electric drill with a single touc... Read More
    Shank Diameter (Φmm)  6.35  Material  High speed steel (HSS)  Surface Treatment  Titanium coating 
    Rating:
    85%
    from S$5.69
    Min. 2 days
  12. Carbide Straight Drill
    MonotaRO Carbide Straight Drill
    Since it is a carbide drill, it realizes high-speed machining compared to high-speed drills. For drilling various work materials. * Be sure to wear protective equipment when using as there is a risk of injury. * Do not use for any purpose other than its intended purpose.
    Tip Angle (°)  145  Helix Angle (°)  25  Material  Cemented carbide  Shank Diameter Tolerance  h6  Blade Diameter Tolerance  h8 
    Rating:
    70%
    from S$13.99
    Min. 2 days
  13. Pack drill for ironworker
    NACHI (NACHI-FUJIKOSHI) Pack drill for ironworker
    A general-purpose drill used in the widest range of applications. It has excellent biting properties and can be used for a wide range of purposes. For processing mild steel, cast iron, aluminum, copper, plastic and wood.
    Tip Angle (°)  118  Material  High speed steel HSS  Standard to Conform  JIS standard product  Helix Angle  Standard  Drill Thinning Shape  X type thinning  Tolerance  h8 
    Rating:
    96%
    from S$5.69
    Min. 2 days
  14. Hexagonal drill for steel
    NACHI (NACHI-FUJIKOSHI) Hexagonal drill for steel
    Hexagonal shaft shank allows one-touch attachment / detachment to the charging driver Iron / Copper / Aluminum / Plastic / Wood
    Shank Diameter (Φmm)  6.35  Material  HSS high-speed steel 
    Rating:
    89%
    from S$7.19
    Min. 2 days
  15. Straight Drill Bit Long
    MonotaRO Straight Drill Bit Long
    A long drill ideal for deep hole drilling. We have a wide range of overall lengths according to the drill diameter, so you can choose according to your application. For deep hole processing. * Be sure to wear protective equipment when using as there is a risk of injury. * Do not use for any purpo... Read More
    Tip Angle (°)  118  Material  High speed steel HSS  Drill Thinning Shape  None  Shank Shape  Straight shank  Blade Diameter Tolerance (mm)  h8 
    Rating:
    90%
    from S$8.19
    Min. 2 days
  16. 5 packs for ironworker drill packs
    NACHI (NACHI-FUJIKOSHI) 5 packs for ironworker drill packs
    The surface is treated with a hard film that has excellent wear resistance.
    Tip Angle (°)  118  Drill Flank Shape  Conical  Material  High speed steel HSS  Helix Angle  Standard  Shank Shape  Straight shank 
    Rating:
    96%
    from S$17.99
    Min. 2 days
  17. Nos drill type 13
    MonotaRO Nos drill type 13
    * Do not use for anything other than its intended purpose.
    Tip Angle (°)  118  Shank Diameter (Φmm)  13  Overall Length (mm)  152  Flute Length (mm)  76  Surface Treatment  Black surface treatment  Material  High speed steel HSS 
    Rating:
    81%
    from S$29.99
    Min. 2 days
  18. Straight shank drill
    NACHI (NACHI-FUJIKOSHI) Straight shank drill
    A general-purpose drill used in the widest range of applications. For processing mild steel, cast iron, aluminum, copper, plastic and wood.
    Drill Thinning Shape  Tip Angle (°)  118  Helix Angle  22~33°  Material  High speed steel HSS  Tolerance  h8 
    Rating:
    88%
    from S$33.99
    Min. 2 days
  19. Drill for Hexagonal Shaft Iron Works
    TRUSCO Drill for Hexagonal Shaft Iron Works
    It can be attached to the charging impact driver with one touch. Since the cutting edge is X-thinned, it is not slippery and accurate drilling work is possible. Work material: General steel, light metal, plastic, wood, ironwork, aluminum, woodwork, acrylic board.
    Shank Diameter (Φmm)  6.35  Material  High speed steel (HSS) 
    Rating:
    83%
    from S$6.79
    Min. 2 days
  20. GEKKOU Drill blister pack
    BIC TOOL GEKKOU Drill blister pack
    For stainless steel, mild steel, general steel
    Tip Angle (°)  118  Drill Thinning Shape  Conical thinning  Shank Shape  Straight shank 
    Rating:
    92%
    from S$7.99
    Min. 2 days
  21. Cobalt Masamune Drill
    Ishihashi Seiko Cobalt Masamune Drill
    A sharp drill that does not cause problems with difficult-to-cut materials such as stainless steel and titanium alloy hard steel. High cobalt high-speed (HSCO-M42) is used as the base material, making it ideal for stainless steel and difficult-to-cut materials. It has a sharp cutting edge with a ... Read More
    Material  Cobalt high speed steel  Shank Shape  Straight shank 
    Rating:
    98%
    from S$6.19
    Min. 2 days
  22. Hexagonal spiral titanium
    LIGHT SEIKI Hexagonal spiral titanium
    You can drill multiple sizes with one drill! For thin iron plates, aluminum, plastic, and wood
    Shank Diameter (Φmm)  6.35  Material  HSS titanium coating  Type  Hex axis 6.35mm 
    Rating:
    84%
    from S$27.99
    Min. 2 days
  23. Polishing sharpener for ironwork drill
    MonotaRO Polishing sharpener for ironwork drill
    A convenient iron drill sharpener that allows you to easily re-polish the cutting edge of a blunted iron drill blade using an electric drill. Ironworking drill (Material: HSS steel, tip angle: 118 °, blade diameter: Φ2.0 to 12.5) For re-polishing. * Cannot be used for re-polishing iron drill blad... Read More
    Abrasive Grain Size  100  Recommended Operating Speed (min-1 [rpm])  2000~3500  Specification  Right rotation  Range to Use (mm)  Φ2.0~12.5(5/64~1/2inch) 
    Rating:
    62%
    from S$18.99
    Min. 2 days
  24. Straight Long Drill (LSD)
    NACHI (NACHI-FUJIKOSHI) Straight Long Drill (LSD)
    A general-purpose long drill used in the widest range of applications.
    Tip Angle (°)  118  Material  High speed steel HSS  Surface Treatment  Non-coated  Helix Angle  Standard  Shank Shape  Straight shank  Tolerance  h8 
    Rating:
    92%
    from S$9.29
    Min. 2 days
  25. Ultra Musashi drill (blister type)
    Ishihashi Seiko Ultra Musashi drill (blister type)
    There is a small-diameter drill at the tip, and the circumferential blade cuts the end mill in the second stage, so even a thin plate or plastic resin will not crack and a clean hole will be made without back burrs. A new type of drill that combines a centering drill and an end mill enables cutti... Read More
    Material  High speed steel  Shank Shape  Straight shank  Drill Thinning Shape  X type thinning 
    Rating:
    79%
    from S$5.19
    Min. 2 days
  26. Pack Drill for Stainless Steel
    NACHI (NACHI-FUJIKOSHI) Pack Drill for Stainless Steel
    A general-purpose cobalt drill suitable for drilling from steel to stainless steel. Hard steel cast iron stainless steel
    Tip Angle (°)  135  Helix Angle  Strong twist  Drill Thinning Shape  X type thinning  Tolerance  h8 
    Rating:
    71%
    from S$4.99
    Min. 2 days
  27. Straight drill high durability pack
    MonotaRO Straight drill high durability pack
    Lineup from Φ1.0 to Φ13.0mm in 0.1mm increments! It's even better with a pack. Achieves long life with special tip processing! For drilling work. * Be sure to wear protective equipment when using as there is a risk of injury. * Do not use for any purpose other than its intended purpose.
    Tip Angle (°)  118  Surface Treatment  Bright finish  Material  High-speed steel (M2)  Drill Thinning Shape  None  Shank Shape  Straight shank 
    Rating:
    71%
    from S$10.99
    Min. 2 days
  28. Straight Drill
    Mitsubishi Materials Straight Drill
    For general drilling * If you order by cash on delivery, it may be shipped the next day or later.
    Drill Thinning Shape  None 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  29. Hex Axis Drill Set TiN Coat
    MonotaRO Hex Axis Drill Set TiN Coat
    By applying X-shaped thinning processing (3 mm or more) to the cutting edge, outstanding bite and sharpness are achieved. Center runout range 0.6 mm. Achieves improved processing speed by adopting titanium coating. * Please use protective goggles when working as there is a risk of damage. * Do no... Read More
    Tip Angle (°)  118  Shank Diameter (mm)  6.35  Material  High speed steel (HSS)  Helix Angle  Standard  Surface Treatment  TiN coating  Drill Thinning Shape  X-type thinning (Φ3mm or more) 
    Rating:
    71%
    from S$7.29
    Min. 2 days
  30. TiN Coated Straight Drill
    TPT TiN Coated Straight Drill
    Tip Angle (°)  118  Material  High speed steel HSS  Shank Shape  Straight shank  Surface Treatment  TiN coating 
    Rating:
    87%
    from S$3.29
    Min. 2 days
  31. Stainless steel hexagonal shaft drill
    NACHI (NACHI-FUJIKOSHI) Stainless steel hexagonal shaft drill
    Hexagonal shaft shank allows one-touch attachment / detachment to the charging driver Stainless steel, iron, steel, wood, plastic
    Shank Diameter (Φmm)  6.35 
    Rating:
    85%
    from S$15.99
    Min. 2 days
  32. Cobalt straight drill type I
    NACHI (NACHI-FUJIKOSHI) Cobalt straight drill type I
    Tip Angle (°)  135  Surface Treatment  Non-coated  Shank Shape  Straight shank  Helix Angle  Strong twist  Drill Thinning Shape  X type thinning  Tolerance  h8 
    Rating:
    80%
    from S$55.99
    Min. 2 days
  33. For Stainless Steel Drill Bit Set
    GREAT TOOL For Stainless Steel Drill Bit Set
    X-shaped thinning (3.0 mm or more). The X-shaped thinning process (3 mm or more) allows for good biting during cutting, quick drilling with less force, and good work efficiency. Suitable for drilling holes in stainless steel. For stainless steel (stainless steel, general steel, light metal, plast... Read More
    Width Across Flats (mm)  6.35 
    Rating:
    57%
    from S$17.99
    Min. 2 days
  34. Hexagonal moonlight drill
    BIC TOOL Hexagonal moonlight drill
    The unique tip shape realizes threatening sharpness, biting, and durability. Easily drill holes in any difficult-to-cut material. No need for pilot holes, punches, or cutting oil, and many moonlight drills appearing on TV. For stainless steel, iron, aluminum / plastic, general steel, etc. * Refer... Read More
    Tip Angle (°)  118  Shank Diameter (mm)  6.35  Material  HSSCo 
    Rating:
    97%
    from S$12.99
    Min. 2 days
  35. EX Gold Drill Stub Type for Stainless Steel and Mild Steel EX-SUS-GDS
    OSG EX Gold Drill Stub Type for Stainless Steel and Mild Steel EX-SUS-GDS
    Helix Angle (°)  35~40  Surface Treatment  TiN coating  Accuracy  h7  Tolerance  h8 
    Rating:
    93%
    from S$11.99
    Min. 2 days
  36. Hex Shank Metal Drill
    Mitsubishi Materials Hex Shank Metal Drill
    Great for use with rechargeable drills! Since the handle is a driver bit type, it can be attached and detached with a single touch. Since the cutting edge is thinned, it can be lightly processed by hand.
    Material  Heiss 
    Rating:
    93%
    from S$7.79
    Min. 2 days
  37. Hexagonal drill set for stainless steel
    MonotaRO Hexagonal drill set for stainless steel
    Uses cobalt high-speed steel, making it ideal for processing stainless steel. By applying X-shaped thinning processing (3 mm or more) to the cutting edge, outstanding bite and sharpness are achieved. Center runout range 0.6 mm. * Please use protective goggles when working as there is a risk of da... Read More
    Tip Angle (°)  135  Shank Diameter (mm)  6.35  Material  Cobalt high-speed steel (HSS Co)  Helix Angle  Strong twist  Drill Thinning Shape  X type thinning 
    Rating:
    66%
    from S$8.99
    Min. 2 days
  38. Violet high precision drill (for stainless steel) Medium blade
    Mitsubishi Materials Violet high precision drill (for stainless steel) Medium blade
    With the new shape and violet coating, stainless steel can be processed with high efficiency and long life. High precision processing / stainless steel * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Drill Tip Angle (°)  135  Drill Thinning Shape  X thinning 
    Rating:
    75%
    from S$9.79
    Min. 2 days
  39. Hexagonal cobalt titanium drill set
    H&H Hexagonal cobalt titanium drill set
    Highest class HSS CO steel specifications for long life and continuous use time!・ By thinning processing (3.0mm or more), it bites firmly and has excellent sharpness!・ Cross thinning X type that bites tightly ・ Beautiful drilling can be done on difficult-to-cut materials such as iron, aluminum... Read More
    Shank (mm)  Hex axis: 6.35  Dimensions (H x W x D) (mm)  133×107×23 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  40. Quickly drill
    NACHI (NACHI-FUJIKOSHI) Quickly drill
    With a normal drill, the workpiece at the time of penetration may not be removed and may be plastically deformed and remain as a large burr. This is especially true for sticky materials and sheet steel. The quick drill adopts the tip shape of candle sharpening, and the work piece at the time of p... Read More
    Tip Angle (°)  175  Width Across Flats (mm)  6.35  Drill Thinning Shape  Candle sharpening X-type thinning  Material  High speed steel HSS  Helix Angle  Standard  Tolerance  h8 
    Rating:
    86%
    from S$9.79
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 2647

Set Ascending Direction