All Category

Step Drill Bits (Takenoko Drill)

View : Grid List
Filter

Items 1 - 40 of 206

Set Ascending Direction
  1. Hexagonal spiral titanium
    LIGHT SEIKI Hexagonal spiral titanium
    You can drill multiple sizes with one drill! For thin iron plates, aluminum, plastic, and wood
    Shank Diameter (Φmm)  6.35  Material  HSS titanium coating  Type  Hex axis 6.35mm 
    Rating:
    84%
    from S$29.99
    Min. 2 days
  2. 4 Flute Step Drill
    H&H 4 Flute Step Drill
    Originally developed 4-flute shape. The blade life and sharpness are significantly improved. Approximately 40% faster drilling speed than conventional products. (Comparison of manufacturers) In addition, the 4-flute shape realizes more beautiful drilling work. Since the step drill gradually expan... Read More
    Rating:
    96%
    from S$38.99
    Min. 2 days
  3. Nice Mighty Step Drill 2-Flute Titanium Coating
    TRUSCO Nice Mighty Step Drill 2-Flute Titanium Coating
    Titanium coating with excellent heat resistance has a long life. Since the tip is thinned, it has a light bite and there is no point shift. Work material: Iron plate / copper plate (up to 2 mm), aluminum plate / wood / resin (up to 3-4 mm), stainless steel plate (up to 1 mm).
    Shank Diameter (Φmm)  10Φ shank  Included Accessories  Cutting oil  Material  SKH-55 (Cobalt Heiss)  Surface Treatment  Titanium coating 
    Rating:
    84%
    from S$99.90
    Min. 2 days
  4. Titanium Coating Spiral Step Drill
    EARTH MAN Titanium Coating Spiral Step Drill
    Increased durability! Titanium coating. A spiral groove that cuts quickly and has a sharp edge. For drilling holes of multiple sizes and expanding or correcting hole diameters with one.
    Shank Diameter (Φmm)  (Hex) 6.35  Maximum Thickness (mm)  (Punchable) 2  Material  Titanium coated high-speed steel 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  5. Nice Mighty Step Drill (Cobalt High Speed)
    TRUSCO Nice Mighty Step Drill (Cobalt High Speed)
    For fixing and enlarging holes. Work that cannot be done with a hole saw is possible.
    Surface Treatment  Black dyed  Included Accessories  Cutting oil  Material  SKH-55 (Cobalt Heiss) 
    Rating:
    95%
    from S$74.99
    Min. 2 days
  6. 4-flute cobalt step drill
    H&H 4-flute cobalt step drill
    Originally developed 4-flute shape. The blade life and sharpness are significantly improved. Approximately 40% faster drilling speed than conventional products. (Comparison of manufacturers) In addition, the 4-flute shape realizes more beautiful drilling work. Since the step drill gradually expan... Read More
    Rating:
    100%
    from S$77.99
    Min. 2 days
  7. Spiral Step Drill Stainless
    EFFORT Spiral Step Drill Stainless
    The spiral groove makes it very smooth to discharge chips and makes the cutting edge last longer. The tip is thinned so that it bites into the shaving material well and does not require punching. The V-groove (tip breaker function) makes cutting finer and enables speedy drilling work. Stable cont... Read More
    Shank Diameter (Φmm)  Hex axis 6.35 
    Rating:
    96%
    from S$48.99
    Min. 2 days
  8. Hex shank step drill
    TOP KOGYO Hex shank step drill
    You can drill holes of various sizes with a single drill. Since it is a hexagonal shank, it can be attached to an electric drill with one touch. With stopper to prevent coming off For safety and efficiency of work The G (titanium coating) type, which has a lifespan three times longer than that of... Read More
    Shank Diameter (Φmm)  Hex axis 6.35 
    Rating:
    100%
    from S$68.99
    Min. 2 days
  9. Hex Axis Speed Step Drill Professional
    Takashiba Gimune Mfg. Hex Axis Speed Step Drill Professional
    Sharpness Light and fast cutting Stability UP! With a special 3-blade, the load applied to one blade is distributed, and it cuts lightly and has a long life! For drilling holes in stainless steel, galvanized materials, difficult-to-cut materials, general steel materials, light metals, aluminum, p... Read More
    Rating:
    100%
    from S$97.99
    Min. 2 days
  10. Titanium coated spiral step drill with stopper
    EARTH MAN Titanium coated spiral step drill with stopper
    The stopper prevents penetration, improving safety and work efficiency. A spiral groove that cuts quickly and has a sharp edge. Increased durability! Titanium coating. For drilling, chamfering, and expanding hole diameter
    Shank Diameter (Φmm)  (Hex) 6.35  Maximum Thickness (mm)  (Possible hole diameter) 2  Material  Titanium coated high-speed steel 
    from S$39.99
    Min. 2 days
  11. Cobalt coated spiral step drill
    EARTH MAN Cobalt coated spiral step drill
    Stainless steel cuts! Cobalt coating. A spiral groove that cuts quickly and has a sharp edge. For drilling holes of multiple sizes and expanding or correcting hole diameters with one.
    Shank Diameter (Φmm)  (Hex) 6.35  Maximum Thickness (mm)  (Punchable) 2  Material  Titanium coated high-speed steel 
    from S$35.99
    Min. 2 days
  12. Deck bit (DKB type)
    UNIKA Deck bit (DKB type)
    Suitable for drilling pilot holes in the deck plate of insert anchors. Titanium coating and tip thinning achieve long life and outstanding sharpness. With a safety stopper, it prevents penetration when penetrating. Work material: Deck plate, thin iron plate (2 mm or less), stainless steel plate (... Read More
    Rating:
    80%
    from S$89.99
    Min. 2 days
  13. Hex shank spiral step drill (titanium coating)
    TOP KOGYO Hex shank spiral step drill (titanium coating)
    It has a spiral shape, is sharp and has excellent durability. Since it is a hexagonal shank shaft, it can be attached to an impact driver with a single touch. The cutting edge is thinned, allowing you to drill holes in the correct position. With a stopper to prevent it from coming off, you can wo... Read More
    from S$159.90
    Min. 2 days
  14. 4-flute spiral step drill
    EARTH MAN 4-flute spiral step drill
    Overwhelmingly fast cutting with spiral groove + 4 blades. Doubled contacts compared to conventional double-edged blades. Improved sharpness and stability. Impact compatible up to 18V. Patented product.
    Shank Diameter (Φmm)  (Hex) 6.35  Material  Titanium coated high-speed steel 
    Rating:
    100%
    from S$49.99
    Min. 2 days
  15. Titanium coating spiral step drill
    H&H Titanium coating spiral step drill
    This one can handle work such as drilling, enlarging pilot holes, chamfering, and deburring! With chip breaker function The two spiral grooves are provided with a tip breaker function (groove with a size of 10 mm) to make the chips generated during use finer and reduce clogging of the chips, whic... Read More
    Rating:
    40%
    from S$37.99
    Min. 2 days
  16. Spiral Hose Nipple Drill
    Omi Kogyo Spiral Hose Nipple Drill
    The uniquely developed spiral blade shape greatly increases the squeeze angle compared to conventional straight blades, dramatically improving blade life and sharpness. HSCO steel (cobalt high-speed) is used for the main body material. It has excellent wear resistance and heat resistance compared... Read More
    Shank Diameter (Φmm)  6.35 Hex axis  Material  HSCO steel  Surface Treatment  titanium 
    Rating:
    100%
    from S$97.99
    Min. 2 days
  17. 3-flute spiral step drill (hexagonal shaft)
    TRUSCO 3-flute spiral step drill (hexagonal shaft)
    By adding from 2 blades to 3 blades, it is light and speedy drilling, hole expansion, stable sharpness without chattering. With 3 blades, the burden on the cutting edge is reduced and the blade life is extended. Chips are discharged quickly and welding is reduced. With 3 tip blades and thinning p... Read More
    Shank Diameter (Φmm)  6.35  Surface Treatment  Titanium coating 
    from S$149.90
    Min. 2 days
  18. Step drill (3-flute type)
    RUKO Step drill (3-flute type)
    The 3-flute specification enables stable drilling without load and chatter. Work Material: Iron (4mm), Stainless Steel (4mm), Aluminum (4mm), Copper (4mm), Plastic (2mm)
    Step Height (mm)  Material  Cobalt heiss  Surface Treatment  Non-coated 
    from S$87.99
    Min. 2 days
  19. Hose Nipple Drill
    Omi Kogyo Hose Nipple Drill
    Since it uses cobalt highs, it is extremely durable. Titanium-coated products prevent chips from adhering and enable stable and fast continuous work. (The adhering of chips significantly reduces the cutting ability.) Since the dimensions are displayed by laser marking, there is no need to worry a... Read More
    Suitable Model  Electric drill, drilling machine 
    Rating:
    100%
    from S$139.90
    Min. 2 days
  20. Nice Mighty Step Drill
    TRUSCO Nice Mighty Step Drill
    For fixing and enlarging holes. Work that cannot be done with a hole saw is possible. By installing a size stopper, it is easy to adjust the hole size. Titanium coating with excellent heat resistance.
    Material  SKH-55 (Cobalt Heiss)  Included Accessories  Step oil for cutting  Surface Treatment  Titanium coating 
    from S$199.90
    Min. 2 days
  21. 4-flute step drill
    WIZ'A 4-flute step drill
    For drilling stainless steel and iron. With four blades, the blades hit evenly and it is possible to drill holes that are close to a perfect circle. For drilling stainless steel and iron * Please read the instruction manual of the power tool to be used carefully before use. Check for any abnormal... Read More
    Conform to  18v compatible  Shank Diameter (Φmm)  6.35  Type  Four blades  Recommended Rotation Speed (min -1 [rpm])  Stainless steel 175-450 / Iron 300-800 
    from S$39.99
    Min. 2 days
  22. Hex Axis Folding Roof Roof Drill Professional
    Takashiba Gimune Mfg. Hex Axis Folding Roof Roof Drill Professional
    Sharpness Light and fast cutting Stability UP! With a special 3-blade, the load applied to one blade is distributed, and it cuts lightly and has a long life! With a patented stopper, it prevents penetration and improves work efficiency! Two folded plate roofs can be stacked! Titanium coating prev... Read More
    Rating:
    100%
    from S$63.99
    Min. 2 days
  23. Spiral pyramid drill (2-flute type)
    Winning Bore Spiral pyramid drill (2-flute type)
    The sharpness has been improved with the spiral cut system. Because it is a step, it can be used for many purposes. You can drill holes with different diameters with one. It is also convenient for deburring, opening holes, and chamfering work. No center punch work is required. Work material: Iron... Read More
    Number of Tips  Material  High speed steel (HSS)  Specification  Non-coated  Surface Treatment  Titanium coating 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  24. Step Drill Bit
    Omi Kogyo Step Drill Bit
    Since it uses cobalt highs, it is extremely durable. Since the dimensions are displayed by laser marking, there is no need to worry about making mistakes in the hole dimensions. The tip angle is 120 degrees and it is compatible with stainless steel. Furthermore, since the chisel point is narrowed... Read More
    Material  Cobalt heiss  Suitable Model  Electric drill, drilling machine 
    Rating:
    100%
    from S$74.99
    Min. 2 days
  25. Nice Mighty Step Drill Hex Axis 2-Flute Titanium Coating
    TRUSCO Nice Mighty Step Drill Hex Axis 2-Flute Titanium Coating
    Titanium coating with excellent heat resistance has a long life. Since the tip is thinned, it has a light bite and there is no point shift.
    Number of Tips  Step Height (mm)  4.0  Shank Diameter (Φmm)  6.35 (Hex axis)  Included Accessories  Cutting oil  Material  SKH-55 (Cobalt Heiss)  Surface Treatment  Titanium coating 
    Rating:
    100%
    from S$85.99
    Min. 2 days
  26. Insert drill
    AX BRAIN Insert drill
    Ideal for pilot hole work for mounting inserts on deck plates! For pilot holes in stainless steel, steel plates, aluminum, resin, FRP, etc.! Cobalt highs have excellent durability and abrasion resistance. Titanium coating greatly extends the blade life. For pilot hole work for mounting inserts on... Read More
    Shank Diameter (Φmm)  Hex axis 6.35 
    from S$129.90
    Min. 2 days
  27. Extension shank for deck bits
    UNIKA Extension shank for deck bits
    An extension shank that allows one-touch attachment / detachment of the deck bit. Suitable for drilling in standing work.
    Suitable for  (Deck bit) 15-22mm 
    Rating:
    80%
    from S$87.99
    Min. 2 days
  28. Spiral Cobalt Step Drill
    H&H Spiral Cobalt Step Drill
    This one can handle work such as drilling, enlarging pilot holes, chamfering, and deburring. Chip breaker function The two spiral grooves are provided with a tip breaker function (groove with a size of 10 mm) to make the chips generated during use finer and reduce the clogging of the chips, which... Read More
    Material  Cobalt high-speed steel  Hardness  HRC63-65 
    Rating:
    40%
    from S$69.99
    Min. 2 days
  29. Step Drill Bit for Roof
    Omi Kogyo Step Drill Bit for Roof
    Cutting at each stage of 90 degrees enables speedy continuous drilling work and prevents biting after penetration. You can also make multiple holes in the folded plate roof. A blade shape that allows chips to fall down. For drilling pilot holes for roof bolts on folded-plate roofs.
    RoHS directive (corresponding to 10 substances)  Drilling Diameter (Φmm)  12.5  Trusco Part No.  397-0302  Shank Diameter (Φmm)  6.35 Hex axis  Overall Length (mm)  84.5  Material  Cobalt heiss  Surface Treatment  Nitriding homotreatment 
    Rating:
    95%
    from S$64.99
    Min. 2 days
  30. Drill Chuck Extension Rod
    Omi Kogyo Drill Chuck Extension Rod
    Extend the blade and bit by 450 mm. It is effective when there are holes in the insert of the deck plate or when there are obstacles. It can be reversed and the drill chuck can be replaced. For drilling holes in high places or places away from your hands.
    from S$229.90
    Min. 2 days
  31. Carbide step drill straight (set)
    MIYANAGA Carbide step drill straight (set)
    It is possible to drill holes in work materials such as stainless steel with a carbide cutting edge. 5 sizes of holes can be drilled with one. Parts can be replaced and it is very economical. The cutting edge can be replaced with a single touch, which is very convenient. For drilling holes in ste... Read More
    Shank Diameter (Φmm)  10 (S Shank)  Maximum Thickness (mm)  3.5  Compatible Motor  Electric drill (Use only for rotation)  Suitable Material  Metal 
    Rating:
    60%
    from S$199.90
    Min. 2 days
  32. CSD-22T Cobalt Step Drill (4-22)
    Winning Bore CSD-22T Cobalt Step Drill (4-22)
    The material is cobalt highs and it has excellent durability. Sharpness is improved with a spiral groove. With its unique cutting edge configuration, it demonstrates outstanding performance. You can drill holes with different diameters with one. There is no blurring and you can drill holes accura... Read More
    Number of Tiers  10  Rotational Speed (min -1 [rpm])  300~600  Shank Diameter (Φmm)  6.35  Overall Length (mm)  85 
    from S$64.99
    Min. 2 days
  33. Step Drill Bit for Insert
    Omi Kogyo Step Drill Bit for Insert
    Cutting at each stage of 90 degrees enables speedy continuous drilling work and prevents biting after penetration. You can also make multiple holes in the folded plate roof. Titanium coating specifications prevent welding of chips and enable continuous long-term work. For insert pilot holes
    Material  Cobalt heiss  Shank Diameter (Φmm)  Hex axis 6.35mm  Surface Treatment  titanium 
    Rating:
    20%
    from S$95.99
    Min. 2 days
  34. Spiral Hose Nipple Drill (Two Blade Titanium Coating Type)
    Omi Kogyo Spiral Hose Nipple Drill (Two Blade Titanium Coating Type)
    Originally developed, the first domestically produced spiral shape. Excellent wear resistance and heat resistance due to the use of HSCO steel. It has a long life by preventing the welding of chips due to heat. Achieves more than 3 times the durability and cutting speed of conventional straight b... Read More
    Shank Diameter (Φmm)  10  Step Height (mm)  Material  Cobalt heiss  Surface Treatment  Titanium coating 
    from S$229.90
    Min. 2 days
  35. 3-flute spiral step drill
    TRUSCO 3-flute spiral step drill
    By adding from 2 blades to 3 blades, it is light and speedy drilling, hole expansion, stable sharpness without chattering. With 3 blades, the burden on the cutting edge is reduced and the blade life is extended. Chips are discharged quickly and welding is reduced. With 3 tip blades and thinning p... Read More
    Shank Diameter (Φmm)  10  Material / Finish  Cobalt heiss  Surface Treatment  Titanium coating 
    from S$239.90
    Min. 2 days
  36. Spiral stage drill
    LOBSTER (LOBTEX) Spiral stage drill
    Drilling speed is about 1/5 that of conventional products. By adopting a spiral groove, the squeeze angle is acute and the sharpness is greatly improved compared to a straight groove. Good sharpness and perforation continuity even with non-coated products. Drill for drilling holes in steel plates... Read More
    Shank Diameter (Φmm)  10 (Three-sided chamfering)  Number of Tiers  15 steps  Step Height (mm)  2.5  Overall Length (mm)  85.5  Surface Treatment  TiN coating 
    from S$399.90
    Min. 2 days
  37. High bit HBT2 type
    SANKO TECHNO High bit HBT2 type
    Shank Diameter (Φmm)  10  Material  Heiss 
    from S$119.90
    Min. 2 days
  38. Tapping Pilot Hole Step Drill Bit
    Omi Kogyo Tapping Pilot Hole Step Drill Bit
    Tap pilot holes of various sizes can be drilled with one. Work material: Iron plate, steel pipe, stainless steel, stainless steel pipe, cast iron, aluminum, brass, copper. For tap pilot holes
    Shank Diameter (Φmm)  6.35  Material  Cobalt heiss  Surface Treatment  Titanium coating 
    from S$87.99
    Min. 2 days
  39. Spiral stage drill
    LOBSTER (LOBTEX) Spiral stage drill
    Drilling speed is about 1/5 that of conventional products. The drilling sizes often used in electrical work are integrated into one. Since the work is completed with one, it contributes to work efficiency! By adopting a spiral groove, the squeeze angle is acute and the sharpness is greatly improv... Read More
    Shank Diameter (Φmm)  10 (Three-sided chamfering)  Number of Tiers  15 steps  Step Height (mm)  2.5  Overall Length (mm)  85.5 
    from S$329.90
    Min. 2 days
  40. Nice Mighty Step Drill
    TRUSCO Nice Mighty Step Drill
    Originally developed spiral blade reduces welding of chips. The blade life has been extended. Nice mighty large diameter size with hexagonal shaft (6.35 mm) specifications. Since a commercially available screwdriver bit is used for the shank, troubles can be solved by replacing the bit with one t... Read More
    Shank Diameter (Φmm)  6.35  Material  High speed steel (HSS)  Surface Treatment  Titanium coating 
    Rating:
    80%
    from S$199.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 206

Set Ascending Direction