All Category

Hex-Shank Drill Bits

View : Grid List
Filter

Items 1 - 40 of 373

Set Ascending Direction
  1. Hex Axis Drill & Step Drill Set TiN Coat
    MonotaRO Hex Axis Drill & Step Drill Set TiN Coat
    Excellent bite to the material due to the cross-thinning process at the tip (3 mm or more). With a step bit that is convenient for drilling curved surfaces such as pipes. * Please use protective goggles when working as there is a risk of damage. * Do not touch the cutting edge with your bare hand... Read More
    Tip Angle (°)  118  Shank Diameter (mm)  6.35  Material  High speed steel (HSS)  Helix Angle  Standard  Surface Treatment  TiN coating  Drill Thinning Shape  X-type thinning (Φ3mm or more) 
    Rating:
    82%
    from S$24.99
    Min. 2 days
  2. Hexagonal Shaft Drill TiN Coated
    MonotaRO Hexagonal Shaft Drill TiN Coated
    By applying X-shaped thinning processing (3 mm or more) to the cutting edge, outstanding bite and sharpness are achieved. Center runout range 0.6 mm. Achieves improved processing speed by adopting titanium coating. * Please use protective goggles when working as there is a risk of damage. Do not ... Read More
    Tip Angle (°)  118  Shank Diameter (Φmm)  6.35  Material  High speed steel (HSS)  Helix Angle (°)  Standard  Surface Treatment  TiN coating  Drill Thinning Shape  X-type thinning (Φ3mm or more) 
    Rating:
    75%
    from S$1.89
    Min. 2 days
  3. Hexagonal Shaft Short Drill (Titanium Coating)
    RELIEF Hexagonal Shaft Short Drill (Titanium Coating)
    Cutting efficiency is improved with a special cutting edge, enabling smooth drilling work. The short size makes it hard to shake, and you can make accurate and beautiful holes. Work material: Iron, aluminum, stainless steel, copper, wood. It can be attached to an electric drill with a single touc... Read More
    Shank Diameter (Φmm)  6.35  Material  High speed steel (HSS)  Surface Treatment  Titanium coating 
    Rating:
    85%
    from S$5.69
    Min. 2 days
  4. Hexagonal drill for steel
    NACHI (NACHI-FUJIKOSHI) Hexagonal drill for steel
    Hexagonal shaft shank allows one-touch attachment / detachment to the charging driver Iron / Copper / Aluminum / Plastic / Wood
    Shank Diameter (Φmm)  6.35  Material  HSS high-speed steel 
    Rating:
    89%
    from S$7.19
    Min. 2 days
  5. Drill for Hexagonal Shaft Iron Works
    TRUSCO Drill for Hexagonal Shaft Iron Works
    It can be attached to the charging impact driver with one touch. Since the cutting edge is X-thinned, it is not slippery and accurate drilling work is possible. Work material: General steel, light metal, plastic, wood, ironwork, aluminum, woodwork, acrylic board.
    Shank Diameter (Φmm)  6.35  Material  High speed steel (HSS) 
    Rating:
    83%
    from S$6.79
    Min. 2 days
  6. Hex Axis Drill Set TiN Coat
    MonotaRO Hex Axis Drill Set TiN Coat
    By applying X-shaped thinning processing (3 mm or more) to the cutting edge, outstanding bite and sharpness are achieved. Center runout range 0.6 mm. Achieves improved processing speed by adopting titanium coating. * Please use protective goggles when working as there is a risk of damage. * Do no... Read More
    Tip Angle (°)  118  Shank Diameter (mm)  6.35  Material  High speed steel (HSS)  Helix Angle  Standard  Surface Treatment  TiN coating  Drill Thinning Shape  X-type thinning (Φ3mm or more) 
    Rating:
    71%
    from S$7.29
    Min. 2 days
  7. Stainless steel hexagonal shaft drill
    NACHI (NACHI-FUJIKOSHI) Stainless steel hexagonal shaft drill
    Hexagonal shaft shank allows one-touch attachment / detachment to the charging driver Stainless steel, iron, steel, wood, plastic
    Shank Diameter (Φmm)  6.35 
    Rating:
    85%
    from S$15.99
    Min. 2 days
  8. Hexagonal moonlight drill
    BIC TOOL Hexagonal moonlight drill
    The unique tip shape realizes threatening sharpness, biting, and durability. Easily drill holes in any difficult-to-cut material. No need for pilot holes, punches, or cutting oil, and many moonlight drills appearing on TV. For stainless steel, iron, aluminum / plastic, general steel, etc. * Refer... Read More
    Tip Angle (°)  118  Shank Diameter (mm)  6.35  Material  HSSCo 
    Rating:
    97%
    from S$12.99
    Min. 2 days
  9. Hex Shank Metal Drill
    Mitsubishi Materials Hex Shank Metal Drill
    Great for use with rechargeable drills! Since the handle is a driver bit type, it can be attached and detached with a single touch. Since the cutting edge is thinned, it can be lightly processed by hand.
    Material  Heiss 
    Rating:
    93%
    from S$7.79
    Min. 2 days
  10. Hexagonal drill set for stainless steel
    MonotaRO Hexagonal drill set for stainless steel
    Uses cobalt high-speed steel, making it ideal for processing stainless steel. By applying X-shaped thinning processing (3 mm or more) to the cutting edge, outstanding bite and sharpness are achieved. Center runout range 0.6 mm. * Please use protective goggles when working as there is a risk of da... Read More
    Tip Angle (°)  135  Shank Diameter (mm)  6.35  Material  Cobalt high-speed steel (HSS Co)  Helix Angle  Strong twist  Drill Thinning Shape  X type thinning 
    Rating:
    66%
    from S$8.99
    Min. 2 days
  11. Hexagonal cobalt titanium drill set
    H&H Hexagonal cobalt titanium drill set
    Highest class HSS CO steel specifications for long life and continuous use time!・ By thinning processing (3.0mm or more), it bites firmly and has excellent sharpness!・ Cross thinning X type that bites tightly ・ Beautiful drilling can be done on difficult-to-cut materials such as iron, aluminum... Read More
    Shank (mm)  Hex axis: 6.35  Dimensions (H x W x D) (mm)  133×107×23 
    Rating:
    100%
    from S$37.99
    Min. 2 days
  12. Quickly drill
    NACHI (NACHI-FUJIKOSHI) Quickly drill
    With a normal drill, the workpiece at the time of penetration may not be removed and may be plastically deformed and remain as a large burr. This is especially true for sticky materials and sheet steel. The quick drill adopts the tip shape of candle sharpening, and the work piece at the time of p... Read More
    Tip Angle (°)  175  Width Across Flats (mm)  6.35  Drill Thinning Shape  Candle sharpening X-type thinning  Material  High speed steel HSS  Helix Angle  Standard  Tolerance  h8 
    Rating:
    86%
    from S$9.79
    Min. 2 days
  13. Hex Shank Drill Bit Stainless Steel
    Mitsubishi Materials Hex Shank Drill Bit Stainless Steel
    A hexagonal shaft drill ideal for machining stainless steel. The groove length emphasizes rigidity.
    Material  Cobalt heiss 
    Rating:
    90%
    from S$9.29
    Min. 2 days
  14. 6-axis short titanium drill
    trad 6-axis short titanium drill
    Excellent workability. There is little core blur and it is hard to break. Excellent sharpness. It is firmly bitten into the processed material by cross-thinning. The sticking at the start of cutting is improved, and drilling work can be done with less force. For drilling holes in ironwork, wood, ... Read More
    Flute Length (mm)  40  Shank Diameter (mm)  6.35  Width Across Flats (mm)  6.35  Overall Length (mm)  80  Specification  For ironsmith and woodworker 
    Rating:
    77%
    from S$3.29
    Min. 2 days
  15. Drill Bit for Iron
    GREAT TOOL Drill Bit for Iron
    The cross-thinning process makes it easy to bite and make holes smoothly. For DIY etc. For drilling holes in ironwork, wood, light metals, and synthetic resins. * Check before use to see if there are any abnormalities such as deformation or cracks. When using with an impact driver, there is a ris... Read More
    Width Across Flats (mm)  6.35  Material  HSS 
    Rating:
    88%
    from S$2.59
    Min. 2 days
  16. Cushion drill for ironworker
    VESSEL Cushion drill for ironworker
    High hardness (high-speed) steel does not reduce sharpness. Comes with a tube that does not transfer heat to your fingers when attaching or detaching from the press connection tool. Cushion ring suppresses runout. In addition, high-speed drilling with X-type (cross) thinning. Outstanding clinging... Read More
    Material  High speed steel (HSS) 
    Rating:
    95%
    from S$6.49
    Min. 2 days
  17. No.26 Drill for hexagonal stainless steel
    Onishi Mfg. No.26 Drill for hexagonal stainless steel
    With a hexagonal shaft (6.35 mm) finish, it can be attached to an impact driver with a single touch and can be easily used as a stainless steel drill. Since the groove length is short, the rigidity is high, and high efficiency and high precision drilling is possible. Abrasion resistance is improv... Read More
    RoHS directive (corresponding to 10 substances)  Shank Diameter d (Φmm)  6.35 (hexagonal axis)  Chuck diameter (mm)  6.35 (hexagonal axis)  Material  Cobalt heiss  Drill Thinning Shape  X-type thinning 
    Rating:
    89%
    from S$12.99
    Min. 2 days
  18. Drill Set for Hexagonal Shaft Iron Works
    TRUSCO Drill Set for Hexagonal Shaft Iron Works
    It can be attached to the charging impact driver with one touch. Since the cutting edge is X-thinned, it is not slippery and accurate drilling work is possible. Work material: General steel, light metal, plastic, wood, ironwork, aluminum, woodwork, acrylic board.
    Shank Diameter (Φmm)  6.35  Material  High speed steel (HSS) 
    Rating:
    80%
    from S$44.99
    Min. 2 days
  19. Hex Shank Ironwork Drill
    TOP KOGYO Hex Shank Ironwork Drill
    The cutting edge is thinned, allowing you to drill holes at the correct position. Ideal for drilling holes in iron, aluminum, copper, and wood. * Be sure to wear protective goggles while working. Avoid wearing gloves while working. There is a risk of getting caught. It cannot be used for drilling... Read More
    Rating:
    75%
    from S$5.99
    Min. 2 days
  20. Hexagonal Shaft Drill Blade Set for Woodworking and Resin
    EARTH MAN Hexagonal Shaft Drill Blade Set for Woodworking and Resin
    The tip takes the center of the round hole and processes it accurately. It can also be used with drilling machines and electric drills. For drilling holes in wood and resin. * You can make a clean hole by hitting unnecessary wood and making a hole together. * Do not use for fragile materials such... Read More
    Shank  Hex axis 6.35mm  Suitable Tool  Electric drill, drilling machine  Shank Diameter (Φmm)  6.35 
    Rating:
    73%
    from S$16.99
    Min. 2 days
  21. Hex shank ironworker long drill
    TOP KOGYO Hex shank ironworker long drill
    Since the cutting edge is X-shaped thinned, the cutting edge does not escape and you can drill holes at the correct position. It can be attached to an electric drill with a single touch using a hexagonal shaft shank. Ideal for drilling holes in iron, aluminum, copper, and wood (prepared holes). I... Read More
    Shank Diameter (mm)  6.35  Material  High speed steel (HSS) 
    Rating:
    89%
    from S$8.69
    Min. 2 days
  22. Hexagonal shaft short drill for stainless steel
    GREAT TOOL Hexagonal shaft short drill for stainless steel
    It is a cross-thinning process with good clinging. The drilling speed has been greatly increased with a special cutting edge, and the cutting efficiency has been greatly improved. By shortening the total length, the blurring of the drill blade can be reduced and accurate drilling can be performed... Read More
    Finish Processing  Cutting edge cross thinning  Shank Diameter (Φmm)  6.35 
    Rating:
    83%
    from S$4.99
    Min. 2 days
  23. Hexagonal Axis Short Cobalt Drills
    trad Hexagonal Axis Short Cobalt Drills
    Excellent workability. There is little core blur and it is hard to break. Excellent sharpness. It is firmly bitten into the processed material by cross-thinning. The sticking at the start of cutting is improved, and drilling work can be done with less force. For drilling holes in stainless steel,... Read More
    Flute Length (mm)  40  Width Across Flats (mm)  6.35  Overall Length (mm)  80  Specification  For Stainless steel 
    Rating:
    81%
    from S$3.99
    Min. 2 days
  24. Charging screwdriver bit drill RJ type
    UNIKA Charging screwdriver bit drill RJ type
    Since the shank and the cutting edge are integrated, there is no blurring or chattering of the cutting edge, and accurate drilling is possible.
    Shank Diameter (mm)  6.35 
    Rating:
    80%
    from S$8.49
    Min. 2 days
  25. Hex Shank Drill Bit
    Mitsubishi Materials Hex Shank Drill Bit
    Compatible with all materials (iron, stainless steel, aluminum) Since there is a distance from the tip to the cutting edge with a normal drill, the heat action due to friction with the material during drilling increases the hardness of the material, making it difficult to cut (difficult to cut ma... Read More
    Width Across Flats (mm)  6.35  Material (Blade)  HSS (High-Speed Steel)  Material  Heiss  Drill Thinning Shape  X thinning 
    Rating:
    92%
    from S$9.79
    Min. 2 days
  26. Hexagon Shank Tapered Drill Bit
    TOP KOGYO Hexagon Shank Tapered Drill Bit
    It can be attached to an electric drill with a single touch using a hexagonal shaft shank. X-shaped thinning is applied so that the cutting edge does not escape. It is possible to make holes at the correct position. Ideal for pilot holes in wood, bamboo, acrylic boards, aluminum, nails and wood s... Read More
    Mass (g)  25  Shank Diameter (mm)  6.35  Material  High speed steel (HSS) 
    Rating:
    90%
    from S$9.79
    Min. 2 days
  27. No.20-E hexagonal shaft ironsmith drill
    Onishi Mfg. No.20-E hexagonal shaft ironsmith drill
    With a hexagonal shaft (6.35 mm) finish, it can be attached to an impact driver with a single touch, and can be easily used as an ironworking drill. Since it is an integrated process, there is no center deviation of the cutting edge, and accurate drilling is possible. Large holes can be made with... Read More
    RoHS directive (corresponding to 10 substances)  Overall Length (mm)  100  Shank Diameter d (Φmm)  6.35 (hexagonal axis)  Chuck diameter (mm)  6.35 (hexagonal axis)  Flute Length (mm)  70  Drill Thinning Shape  X-type thinning 
    Rating:
    87%
    from S$24.99
    Min. 2 days
  28. No.20-L long hexagonal shaft iron drill
    Onishi Mfg. No.20-L long hexagonal shaft iron drill
    With a hexagonal shaft (6.35 mm) finish, it can be attached to an impact driver with a single touch, and can be easily used as an ironworking drill. The X-type thinning process has good biting properties and good chip evacuation at the tip, which greatly extends the life of the drill. Also, the c... Read More
    RoHS directive (corresponding to 10 substances)  Overall Length (mm)  180  Chuck diameter (mm)  6.35 (hexagonal axis)  Shank Diameter d (Φmm)  6.35 (hexagonal axis)  Drill Thinning Shape  X-type thinning 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  29. Nazi + Hex Axis Ironworking Drill
    NACHI (NACHI-FUJIKOSHI) Nazi + Hex Axis Ironworking Drill
    Since a specially designed drill is used, it is easy to drill holes and good chip evacuation. Detachable with one touch. For drilling holes in materials
    Shank Diameter (Φmm)  6.35  Suitable Tool  Electric drill, rechargeable drill  Material  HSS high-speed steel  Target  Iron, copper, aluminum, plastic, wood 
    Rating:
    60%
    from S$8.79
    Min. 2 days
  30. Hexagonal Shaft Short Drill Bit Set for Stainless
    CUSTOM KOBO Hexagonal Shaft Short Drill Bit Set for Stainless
    Excellent workability due to its short size! The drill blade is firmly stable and has a structure that does not easily come off. Cross thinning processing! Excellent bite! (Φ3.0mm or more) Difficult-to-cut materials, stainless steel, general steel materials, cast iron, light metals
    Width Across Flats (mm)  6.35  Adaptation  For Stainless steel  Type  For electric drill 
    Rating:
    62%
    from S$8.69
    Min. 2 days
  31. No.20 Hexagonal shaft iron drill
    Onishi Mfg. No.20 Hexagonal shaft iron drill
    With a hexagonal shaft (6.35 mm) finish, it can be attached to an impact driver with a single touch, and can be easily used as an ironworking drill. The X-type thinning process has good biting properties and good chip evacuation at the tip, which greatly extends the life of the drill. Also, the c... Read More
    RoHS directive (corresponding to 10 substances)  Shank Diameter d (Φmm)  6.35 (hexagonal axis)  Chuck diameter (mm)  6.35 (hexagonal axis) 
    Rating:
    90%
    from S$7.99
    Min. 2 days
  32. No.23 Hexagonal Axis Drill Cutter
    Onishi Mfg. No.23 Hexagonal Axis Drill Cutter
    By combining a medium drill and a chamfer cutter, a pilot hole and 90 degree chamfer can be machined at the same time with a single drill. Since high-speed steel (HSS) is used, the drill wear is small and it can be used for a long time. If the middle drill is worn, it can be easily replaced with ... Read More
    RoHS directive (corresponding to 10 substances)  Medium drill groove length (mm)  15  Shank Diameter d (Φmm)  6.35 (hexagonal axis)  Chuck diameter (mm)  6.35 (hexagonal axis)  Overall Length (mm)  75  Material  HSS  Drill Thinning Shape  X-type thinning 
    Rating:
    76%
    from S$39.99
    Min. 2 days
  33. Hexagonal drill for steel
    NACHI (NACHI-FUJIKOSHI) Hexagonal drill for steel
    With a hexagonal shaft (6.35 mm) finish, it can be attached to an impact driver with a single touch, and can be easily used as an ironworking drill. High rigidity due to the short groove length.
    Rating:
    100%
    from S$7.49
    Min. 2 days
  34. Moonlight drill (hexagonal shaft set)
    BIC TOOL Moonlight drill (hexagonal shaft set)
    The unique tip shape realizes threatening sharpness, biting, and durability. Easily drill holes in any difficult-to-cut material. No need for pilot holes, punches, or cutting oil, and many moonlight drills appearing on TV. Stainless steel, iron, aluminum / plastic, etc., general steel * Reference... Read More
    Tip Angle (°)  118  Shank Diameter (mm)  6.35  Material  HSSCo  Shank  Hex axis 
    from S$149.90
    Min. 2 days
  35. Hexagonal Cobalt Masamune Drill
    Ishihashi Seiko Hexagonal Cobalt Masamune Drill
    It can be attached to and detached from the charging driver with a single touch. Work material: Stainless steel.
    Shank Diameter (mm)  6.35  Material  Cobalt high speed steel (HSCO-M42) 
    Rating:
    100%
    from S$9.59
    Min. 2 days
  36. Cobalt HSS steel short drill blade set
    trad Cobalt HSS steel short drill blade set
    Ideal for drilling holes in stainless steel! The machined surface is beautiful and you can make highly accurate holes! Excellent sharpness by biting firmly by thinning processing (3 mm or more)! For drilling holes in stainless steel, light metals, general steel, wood, etc.
    Dimension (mm)  2.0・2.5・2.8・3.0・3.2・3.5・3.8・4.0・4.5・5.0  Material  Cobalt HSS steel  Shank (mm)  Hex axis: 6.35  Dimensions (H x W x D) (mm)  Mount: 155 x 110 x 13 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  37. Hexagonal ironsmith drill
    LIGHT SEIKI Hexagonal ironsmith drill
    It can be attached directly to screwdrivers and impact drivers without a chuck and with one touch. Use a rechargeable drill of 9.6V or higher. For drilling pilot holes for iron, aluminum, and wood (wood screws)
    Width Across Flats (mm)  6.35  Material  High speed steel (HSS) 
    Rating:
    50%
    from S$7.49
    Min. 2 days
  38. Charging screwdriver bit drill (set of 5)
    UNIKA Charging screwdriver bit drill (set of 5)
    Since the shank and the cutting edge are integrated, there is no blurring or chattering of the cutting edge, and accurate drilling is possible. Both rotation and impact can be used. Attached to various charging drills with one touch. By polishing the carbide tip of the cutting edge asymmetrically... Read More
    Hex Width Across (mm)  6.35  Function  Blow / rotate 
    Rating:
    85%
    from S$45.99
    Min. 2 days
  39. Hex Axis Short Drill
    GREAT TOOL Hex Axis Short Drill
    For drilling holes in stainless steel, iron, and wood. It is a cross-thinning process with good clinging. The drilling speed has been greatly increased with a special cutting edge, and the cutting efficiency has been greatly improved. By shortening the total length, the blurring of the drill blad... Read More
    Blade Length (mm)  24  Overall Length (mm)  55  Width Across Flats (mm)  6.35  Hardness HRC (Blade)  63~66  Specification  Cutting edge cross thinning 
    Rating:
    100%
    from S$3.49
    Min. 2 days
  40. Short drill set for steel
    SUN UP Short drill set for steel
    For drilling holes in light metals such as iron, body, brass, and aluminum, resin, and wood. With cross thinning processing, the bite at the beginning of drilling is very good. A set of 10 pieces of 2mm, 2.5mm, 2.8mm, 3mm, 3.2mm, 3.5mm, 3.8mm, 4mm, 4.5mm and 5mm. It cannot be used for heat-treate... Read More
    Mass (g)  110  Type  #6  Material  HSS steel 
    Rating:
    100%
    from S$19.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 373

Set Ascending Direction