All Category

Drill Bit Sets

View : Grid List
Filter

Items 1 - 40 of 162

Set Ascending Direction
  1. TiN Coated Straight Drills Set
    MonotaRO TiN Coated Straight Drills Set
    By applying X-shaped thinning processing (3 mm or more) to the cutting edge, outstanding bite and sharpness are achieved. Center runout range 0.3 mm. Achieves improved processing speed by adopting titanium coating. * Please use protective goggles when working as there is a risk of damage. * Do no... Read More
    Tip Angle (°)  118  Material  High speed steel (HSS)  Helix Angle  Standard  Surface Treatment  TiN coating  Drill Thinning Shape  X-type thinning (Φ3mm or more) 
    Rating:
    81%
    from S$11.99
    Min. 2 days
  2. Drills Set for Stainless Steel
    MonotaRO Drills Set for Stainless Steel
    Uses cobalt high-speed steel, making it ideal for processing stainless steel. By applying X-shaped thinning processing (3 mm or more) to the cutting edge, outstanding bite and sharpness are achieved. Center runout range 0.3 mm. * Please use protective goggles when working as there is a risk of da... Read More
    Drill Thinning Shape  X type thinning  Material  Cobalt high-speed steel (HSS Co)  Tip Angle (°)  135  Helix Angle  Strong twist 
    Rating:
    82%
    from S$8.99
    Min. 2 days
  3. For Stainless Steel Drill Bit Set
    GREAT TOOL For Stainless Steel Drill Bit Set
    X-shaped thinning (3.0 mm or more). The X-shaped thinning process (3 mm or more) allows for good biting during cutting, quick drilling with less force, and good work efficiency. Suitable for drilling holes in stainless steel. For stainless steel (stainless steel, general steel, light metal, plast... Read More
    Width Across Flats (mm)  6.35 
    Rating:
    57%
    from S$17.99
    Min. 2 days
  4. 13pcs Drill Bit Set
    trad 13pcs Drill Bit Set
    Excellent sharpness by biting firmly by thinning processing (3.0 mm or more)! For ironwork, wood, light alloys, synthetic resins
    Finish  Polishing finish  Material  HSS steel  Shape of Shank  Round shaft 
    Rating:
    86%
    from S$9.59
    Min. 2 days
  5. Ironsmith drill blade set
    GREAT TOOL Ironsmith drill blade set
    X-shaped thinning (3.0 mm or more). The X-shaped thinning process (3 mm or more) allows for good biting during cutting, quick drilling with less force, and good work efficiency. Long life due to titanium coating. For ironwork (general steel, light metal, plastic, wood) * Check the contents of the... Read More
    Width Across Flats (mm)  6.35 
    Rating:
    80%
    from S$13.99
    Min. 2 days
  6. Metal Drill Set
    Mitsubishi Materials Metal Drill Set
    The most versatile high-speed steel straight drill is included in the set.
    Tip Angle (°)  118  Material  High speed (high speed) HSS  Material (Case)  Stainless steel 
    Rating:
    93%
    from S$85.99
    Min. 2 days
  7. Ultra-fine Micro Drill Bit Set
    EARTH MAN Ultra-fine Micro Drill Bit Set
    For drilling holes in precious metals, ornaments, precision equipment, models, plastic models, etc.
    Material  High speed steel 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  8. SD Set for KMC2 Stainless Steel
    Mitsubishi Materials SD Set for KMC2 Stainless Steel
    A set of original cobalt high-speed straight drills. Ideal for processing difficult-to-cut materials such as stainless steel. * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Material  Cobalt high speed (KMC2)  Standard  KSD  Material (Case)  Stainless steel  Drill Thinning Shape  XR thinning (diameter ≥ 2) 
    Rating:
    90%
    from S$119.90
    Min. 2 days
  9. Set of 19 Drills Set for Stainless Steel
    NACHI (NACHI-FUJIKOSHI) Set of 19 Drills Set for Stainless Steel
    A set of general-purpose cobalt straight drills from steel to stainless steel to aluminum For stainless steel, iron and steel
    Tip Angle (°)  135  Drill Flank Shape  Conical (Blade diameter less than 1.6)  Helix Angle  Strong twist 
    Rating:
    100%
    from S$339.90
    Min. 2 days
  10. Drill Bit Set 10 pcs
    SK (Niigata Seiki) Drill Bit Set 10 pcs
    Tip thinning (1 mm or more). Useful for fine hole processing and hobbies. Comes in a slide case that is convenient for storage and removal. For thin iron plates, plastics, acrylic plates, etc.
    Overall Width (mm)  60  Overall Length (mm)  126  Material  High speed steel (HSS)  Thickness (mm) 
    Rating:
    71%
    from S$24.99
    Min. 2 days
  11. The Small-diameter Drill Set
    RELIEF The Small-diameter Drill Set
    For precision drilling work on boards, pearls, precious metals, ornaments, plastic models, precision equipment, etc.
    Rating:
    77%
    from S$32.99
    Min. 2 days
  12. Moonlight drill full set for stainless steel
    BIC TOOL Moonlight drill full set for stainless steel
    Introducing a set up to 13mm, which was often requested for moonlight drills! Unique patented tip shape eliminates the need for pilot holes, punches, and cutting oil! Moonlight drill that cuts stainless steel crisply! Stainless steel etc. * Please be careful about burning due to high rotation.
    Material  Cobalt HSS (HSSCo)  Tip Angle (°)  118 
    from S$539.90
    Min. 2 days
  13. Cobalt Masamune drill set
    Ishihashi Seiko Cobalt Masamune drill set
    Work material: Stainless steel, difficult-to-cut material.
    Material  Cobalt high speed steel 
    Rating:
    80%
    from S$129.90
    Min. 2 days
  14. Stainless Steel for Drill Set of 10
    NACHI (NACHI-FUJIKOSHI) Stainless Steel for Drill Set of 10
    A set of general-purpose cobalt straight drills from steel to stainless steel to aluminum
    Specification  Transparent case included  Case Dimensions (mm)  About 70 × 127 × 16  Helix Angle  Strong twist 
    Rating:
    100%
    from S$85.99
    Min. 2 days
  15. Ironworking Drill Set
    NACHI (NACHI-FUJIKOSHI) Ironworking Drill Set
    A set of common high-speed steel straight drills. Mild steel, cast iron, copper, aluminum, plastic, wood
    Tip Angle (°)  118  Drill Flank Shape  Conical  Material  High speed steel HSS  Helix Angle  Standard 
    Rating:
    97%
    from S$56.99
    Min. 2 days
  16. Nazi Ironsmith Drill Set 13PC
    NACHI (NACHI-FUJIKOSHI) Nazi Ironsmith Drill Set 13PC
    A general-purpose drill that can be used for a wide range of purposes from ironwork to wood. Enter with a light force. It is hard to slip and has a good bite. For processing mild steel, cast iron, aluminum, copper, plastic and wood.
    Material  HSS (high speed steel) HSSg  Mass (g)  159 
    from S$29.99
    Min. 2 days
  17. Cobalt Masamune drill set
    Ishihashi Seiko Cobalt Masamune drill set
    from S$129.90
    Min. 2 days
  18. G coating drill set of 10
    NACHI (NACHI-FUJIKOSHI) G coating drill set of 10
    A general-purpose coating drill from steel to stainless steel and aluminum.
    Tip Angle (°)  118  Drill Flank Shape  Conical (Body diameter less than 3.0)  Surface Treatment  G (TiN) coat  Material  High speed steel HSS  Helix Angle  Standard 
    Rating:
    90%
    from S$119.90
    Min. 2 days
  19. 2.0-6.0mm 10pcs hexagon shaft short drill set
    ESCO 2.0-6.0mm 10pcs hexagon shaft short drill set
    Esco Part No.  EA824DF 
    from S$49.99
    Min. 2 days
  20. Drill Bit Set
    HOZAN (HOZAN TOOL INDUSTRIAL) Drill Bit Set
    K-50 A set of the optimum size for a pin vise. Comes in a steel case that automatically rises when the lid is opened. Work Material: Metal, Resin, Wood.
    from S$35.99
    Min. 2 days
  21. Extra Masamune set
    Ishihashi Seiko Extra Masamune set
    Work material: General steel, stainless steel.
    Material  High speed steel (HSS) 
    from S$229.90
    Min. 2 days
  22. High-speed steel straight drill 25-piece set
    WATERMILLS High-speed steel straight drill 25-piece set
    25-piece set from 1.0 mm to 13.0 mm (0.5 mm jump)
    from S$259.90
    Min. 2 days
  23. Extra Masamune drill screw pilot hole 9-piece set
    Ishihashi Seiko Extra Masamune drill screw pilot hole 9-piece set
    Convenient to carry in a steel case. Extra Masamune drill is set. Immediate on-site response is possible.
    Specification  Tap pilot hole set with steel case  Trusco Part No.  502-1596  Mass (g)  390  Tip Angle (°)  118  Material  High speed steel (HSS)  Processing Depth  According to groove length 
    from S$77.99
    Min. 2 days
  24. Cobalt Masamune Drill Screw Pilot Hole 9 Set
    Ishihashi Seiko Cobalt Masamune Drill Screw Pilot Hole 9 Set
    Convenient to carry in a steel case.
    Trusco Part No.  500-2427  Specification  With steel case  Tip Angle (°)  120  Mass (g)  395  Material  Cobalt high speed steel (HSCO-M42) 
    from S$119.90
    Min. 2 days
  25. Drill Set for Power Drill
    NACHI (NACHI-FUJIKOSHI) Drill Set for Power Drill
    Tip Angle (°)  118  Drill Flank Shape  Conical  Material  High speed steel HSS  Helix Angle  Standard 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  26. Micro drill blade
    RELIEF Micro drill blade
    Shank Diameter (Φmm)  2.35  Rotation Speed at No Load (min-1[rpm])  30000  Overall Length (mm)  45 
    Rating:
    60%
    from S$9.49
    Min. 2 days
  27. 3.0- 8.0mm 8-piece hexagonal shaft drill set
    ESCO 3.0- 8.0mm 8-piece hexagonal shaft drill set
    Esco Part No.  EA824BW-0 
    from S$109.90
    Min. 2 days
  28. Ironworking Drill
    NACHI (NACHI-FUJIKOSHI) Ironworking Drill
    from S$7.99
    Min. 7 days
  29. G coat straight drill set
    Mitsubishi Materials G coat straight drill set
    A set of drills with TIN coating. The life is more than 3 times longer than the conventional product. The G-SD set is optimal for general steel such as iron and steel, and the GE-USM set is optimal for difficult-to-cut materials such as stainless steel.
    Standard  G-SD-SET  Surface Treatment  TiN 
    from S$159.90
    Min. 2 days
  30. Spiral tap / drill set for electrical work
    Ishihashi Seiko Spiral tap / drill set for electrical work
    Work material: General steel.
    Mass (g)  892  Trusco Part No.  302-2609  Material  High speed steel 
    from S$329.90
    Min. 2 days
  31. Precision drill set extra fine
    H&H Precision drill set extra fine
    For precision drilling work on boards, pearls, precious metals, ornaments, plastic models, precision equipment, etc.!
    RoHS directive (corresponding to 10 substances) 
    from S$39.99
    Min. 2 days
  32. Ironwork drill thinning
    NACHI (NACHI-FUJIKOSHI) Ironwork drill thinning
    Since the total length and groove length are short, there is little runout and it is ideal for drilling with an electric drill. Good bite, low cutting resistance and good cutting. For iron / copper / aluminum / plastic / wood
    from S$7.19
    Min. 3 days
  33. Drill blade set 4-piece set
    MINESHIMA Drill blade set 4-piece set
    A high quality drill made in Japan.
    Set Contents  0.8mm、1.0mm、1.5mm、2.0mm 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  34. Ironsmith drill set (with polyethylene case)
    Mitsubishi Materials Ironsmith drill set (with polyethylene case)
    from S$49.99
    Min. 2 days
  35. Middle tap / drill set for electrical construction
    Ishihashi Seiko Middle tap / drill set for electrical construction
    Work material: General steel.
    Mass (kg)  0.89  Trusco Part No.  302-2617 
    from S$249.90
    Min. 2 days
  36. High-speed steel straight drill 19-piece set
    WATERMILLS High-speed steel straight drill 19-piece set
    19-piece set from 1.0 mm to 10.0 mm (0.5 mm jump)
    from S$129.90
    Min. 2 days
  37. Middle tap twin pack
    Ishihashi Seiko Middle tap twin pack
    Threading is OK with this one pack, and a tap and a drill for pilot holes are included in the set. (Middle) A set of tap and straight drill. It is used in many fields with a general tap.
    Drill Diameter (Φmm)  2.5  Abrasive Materials  General steel and light alloys 
    Rating:
    80%
    from S$7.99
    Min. 3 days
  38. 1.0-13mm [HSS] drill
    ESCO 1.0-13mm [HSS] drill
    Esco Part No.  EA824BB 
    from S$1,599.00
    Min. 4 days
  39. Cobalt iron drill set
    AX BRAIN Cobalt iron drill set
    Drills for ironwork, stainless steel, and difficult-to-cut materials.
    from S$129.90
    Min. 4 days
  40. 18-piece drill / driver bit (for metal + Torx)
    ESCO 18-piece drill / driver bit (for metal + Torx)
    Esco Part No.  EA824BW 
    from S$159.90
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 162

Set Ascending Direction