All Category

Taper-Shank Drill Bits

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 97

Set Ascending Direction
  1. Tapered shank drill (HSS)
    Riken Seiko Tapered shank drill (HSS)
    Material  Heiss  Shank Shape  Taper shank 
    from S$48.99
    Min. 4 days
  2. Taper Shank Drill Bit
    MonotaRO Taper Shank Drill Bit
    General-purpose taper shank drill. For general drilling. * Do not use for anything other than its intended purpose.
    Tip Angle (°)  118  Material  High speed steel HSS  Surface Treatment  Homo processing  Drill Thinning Shape  None 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  3. Tapered shank drill
    NACHI (NACHI-FUJIKOSHI) Tapered shank drill
    A general-purpose drill used in the widest range of applications.
    Rating:
    100%
    from S$38.99
    Min. 2 days
  4. Nos drill (HSS)
    Riken Seiko Nos drill (HSS)
    Material  Heiss 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  5. Steel taper shank drill
    NACHI (NACHI-FUJIKOSHI) Steel taper shank drill
    A drill suitable for machining shaped steel and thin plates such as steel bridges.
    Tip Angle (°)  160  Drill Flank Shape  Candle  Material  High speed steel HSS  Coating  Non-coated  Helix Angle  Standard  Tolerance  h8 
    Rating:
    80%
    from S$58.99
    Min. 2 days
  6. Taper drill
    Mitsubishi Materials Taper drill
    A taper drill for general drilling. General-purpose / general processing * If you order by cash on delivery, it may be shipped the next day or later.
    from S$35.99
    Min. 2 days
  7. Cobalt taper shank drill
    NACHI (NACHI-FUJIKOSHI) Cobalt taper shank drill
    A general-purpose cobalt drill suitable for drilling from copper to stainless steel and aluminum.
    Tip Angle (°)  135  Coating  Non-coated  Drill Thinning Shape  Notch thinning  Helix Angle  Strong twist  Tolerance  h8 
    from S$58.99
    Min. 2 days
  8. Conical round taper drill
    THECUT Conical round taper drill
    High quality and low price New release of general-purpose taper drill for THE CUT series Achieves attractive price setting for customers
    Tip Angle (°)  118  Material  Heiss  Processing details  Hole drilling  Surface Treatment  Non-coated  Diameter tolerance  h8 
    Rating:
    100%
    from S$38.99
    Min. 5 days
  9. G taper shank standard drill
    NACHI (NACHI-FUJIKOSHI) G taper shank standard drill
    A general-purpose coding drill from steel to stainless steel and aluminum. It is a G (TiN) coated product and has excellent welding resistance and abrasion resistance.
    Tip Angle (°)  118  Coating  G coat  Material  High speed steel HSS  Helix Angle  Standard  Drill Flank Shape  Three rake grinding  Surface Treatment  TiN  Tolerance  h8 
    Rating:
    80%
    from S$77.99
    Min. 4 days
  10. Long taper shank drill
    NACHI (NACHI-FUJIKOSHI) Long taper shank drill
    The longest drill used in the widest range of applications
    Tip Angle (°)  118  Material  High speed steel HSS  Coating  Non-coated  Helix Angle  Standard  Tolerance  h8 
    from S$129.90
    Min. 4 days
  11. Taper drill
    Mitsubishi Materials Taper drill
    For general drilling. General-purpose / general processing * If you order by cash on delivery, it may be shipped the next day or later.
    Material  Heiss 
    from S$37.99
    Min. 2 days
  12. Taper shank drill
    Okazaki Seiko Taper shank drill
    Rich in shanks Homo-treated product using MCO material
    Tip Angle (°)  118  Surface Treatment  Homo  Material  MCO material (Cobalt high speed steel) 
    from S$39.99
    Min. 4 days
  13. Steel taper drill
    Mitsubishi Materials Steel taper drill
    With the candle blade stand, H-shaped steel and I-shaped steel can be processed with high efficiency and less burrs. Steel processing * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Material  HSS  Abrasive Materials  Mild steel / General steel  Drill Thinning Shape  N thinning  Lubricating  Outside  Drill Tip Angle (°)  Tip: 160
    Cutting edge: 100 
    from S$95.99
    Min. 2 days
  14. Chip top bit set
    UNIKA Chip top bit set
    By making the candle-shaped carbide tip and the cutting edge thinner, the work material is sharply drilled and the drilling speed is improved. The center point at the tip of the carbide tip demonstrates outstanding positioning performance, enabling drilling close to a perfect circle. The center p... Read More
    Mass (g)  982  Suitable Model  Lightweight hammer drill  Trusco Part No.  224-5817 
    from S$249.90
    Min. 2 days
  15. Taper shaft bit TP type Short No.1
    UNIKA Taper shaft bit TP type Short No.1
    All sizes can be replaced with a single taper shaft adapter. It is economical and easy to work with, and is ideal for sites that require a large number of holes. * For drilling holes in stone materials, please use for stone materials.
    from S$12.99
    Min. 6 days
  16. Tapered shaft bit SDS adapter
    UNIKA Tapered shaft bit SDS adapter
    Overall Length (mm)  120 
    from S$25.99
    Min. 2 days
  17. G taper shank short drill
    NACHI (NACHI-FUJIKOSHI) G taper shank short drill
    High efficiency machining is possible from steel to stainless steel and aluminum. High position accuracy can be obtained.
    Tip Angle (°)  135  Coating  G (TiN) coat  Helix Angle  Standard  Drill Flank Shape  Three rake grinding 
    from S$85.99
    Min. 4 days
  18. Tapered shank drill
    Ishihashi Seiko Tapered shank drill
    Material  High speed steel 
    from S$37.99
    Min. 3 days
  19. G taper shank standard drill
    Mitsubishi Materials G taper shank standard drill
    The processing efficiency is greatly improved by the manufacturer's original manufacturing technology and coating technology. General-purpose / general processing * If you order by cash on delivery, it may be shipped the next day or later.
    Material  HSS  Lubricating  Outside  Drill Tip Angle (°)  118  Drill Thinning Shape  XR thinning 
    Rating:
    100%
    from S$77.99
    Min. 3 days
  20. Long taper drill
    Mitsubishi Materials Long taper drill
    Material  Heiss 
    from S$129.90
    Min. 4 days
  21. Taper shank drill for G steel frame
    NACHI (NACHI-FUJIKOSHI) Taper shank drill for G steel frame
    A coating drill suitable for processing shaped steel and thin plates such as steel bridges.
    Tip Angle (°)  160  Shank (MT No.)  Drill Flank Shape  Candle  Surface Treatment  G (TiN) coat  Material  High speed steel HSS  Shank diameter  MT3  Helix Angle  Standard  Tolerance  h8 
    from S$199.90
    Min. 4 days
  22. Carbide tapered taper shank drill
    Fukuda Seiko (FKD) Carbide tapered taper shank drill
    Carbide tip brazing type is economical. Maintains high economic efficiency with the features of excellent cemented carbide and abundant number of re-polishing. Work material: Cast iron, non-ferrous metal.
    from S$169.90
    Min. 2 days
  23. Drill HS Straight TD
    NACHI (NACHI-FUJIKOSHI) Drill HS Straight TD
    Material  HSS 
    from S$279.90
    Min. 5 days
  24. Nos drill (HSCo)
    Riken Seiko Nos drill (HSCo)
    Material  Cobalt heiss 
    from S$29.99
    Min. 4 days
  25. Violet taper drill
    Mitsubishi Materials Violet taper drill
    Coating  Violet coating (Al, TiN coating)  Material  Heiss 
    from S$85.99
    Min. 5 days
  26. EX Gold Drill MT Shank for Stainless Steel / Mild Steel MT-SUS-GDR
    OSG EX Gold Drill MT Shank for Stainless Steel / Mild Steel MT-SUS-GDR
    With the addition of MT shanks, applications in general-purpose machines have expanded.
    Helix Angle (°)  35~40  Surface Treatment  TiN coating  Blade Diameter Tolerance  h8 
    from S$99.90
    Min. 3 days
  27. Tapered shank drill
    Okazaki Seiko Tapered shank drill
    Surface Treatment  Homo processing  Material  Heiss 
    from S$43.99
    Min. 4 days
  28. EX Gold Drill MT Shank for General Machining Regular Type EX-MT-GDR
    OSG EX Gold Drill MT Shank for General Machining Regular Type EX-MT-GDR
    Suitable for lathes, multi-axis dedicated machines, etc. Low carbon steel (C ~ 0.25%): ○, Medium carbon steel (C0.25 ~ 0.45%): ◎, High carbon steel (C0.45% ~): ◎, Alloy steel (SCM): ◎, Cast iron (~ 35HRC): ○, Tool steel (SKD / SKS): ◎, Cast iron (FC): ◎, Doug tile cast iron (FCD): ○, Aluminum wro... Read More
    Tip Angle (°)  130  Helix Angle (°)  30  Material  Cobalt high speed steel (HSS-Co)  Drill Thinning Shape  R type thinning  Shank Shape  Taper shank  Surface Treatment  TiN coating  Drill diameter tolerance (mm)  h8 
    from S$149.90
    Min. 3 days
  29. Drill for Lathe V-Mt-GDN
    OSG Drill for Lathe V-Mt-GDN
    A medium-shaped drill with a V-coated taper jack that is easy to use on lathes in consideration of low thrust.
    Helix Angle (°)  40  Surface Treatment  V coating (composite multilayer coating)  Tolerance  h8 
    from S$149.90
    Min. 3 days
  30. Drill with Carbide Straight TD
    Fukuda Seiko (FKD) Drill with Carbide Straight TD
    Material  G2 (Type with row) 
    from S$199.90
    Min. 5 days
  31. Carbide tapered taper shank drill
    Fukuda Seiko (FKD) Carbide tapered taper shank drill
    Material  G2 (Type with row) 
    from S$179.90
    Min. 5 days
  32. Violet short taper drill
    Mitsubishi Materials Violet short taper drill
    The newly developed violet coating achieves high efficiency and long life. For general purpose / general processing
    from S$77.99
    Min. 5 days
  33. Steel taper shank drill
    Ishihashi Seiko Steel taper shank drill
    Dedicated drill for drilling steel frames Optimal shape for drilling H-shaped steel, angles, etc. Stable shape with good hole accuracy without back burrs
    Surface Treatment  Homo processing  Shank (MT No.)  Material  HSS  Shank diameter  MT3 
    from S$87.99
    Min. 5 days
  34. G-steel taper drill
    Mitsubishi Materials G-steel taper drill
    With the candle blade stand, H-shaped steel and I-shaped steel can be processed with high efficiency and less burrs. Steel processing * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    from S$199.90
    Min. 3 days
  35. Long taper shank drill LTD1
    NACHI (NACHI-FUJIKOSHI) Long taper shank drill LTD1
    Material  HSS 
    from S$329.90
    Min. 8 days
  36. G coat step free taper drill
    Mitsubishi Materials G coat step free taper drill
    Ideal for deep hole drilling. Deep holes can be machined in a non-step manner. It is also effective for shallow hole machining.
    Drill Tip Angle (°)  118  Drill Thinning Shape  XR thinning 
    from S$119.90
    Min. 5 days
  37. Point mukudori
    Sumitomo Electric Hard Metal Point mukudori
    * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Material  A1 
    from S$199.90
    Min. 3 days
  38. Long taper shank drill
    NACHI (NACHI-FUJIKOSHI) Long taper shank drill
    Tip Angle (°)  118  Material  High speed steel HSS  Coating  Non-coated  Drill Thinning Shape  S type thinning  Helix Angle  Standard  Tolerance  h8 
    from S$589.90
    Min. 4 days
  39. SG-FAX oil hole drill
    NACHI (NACHI-FUJIKOSHI) SG-FAX oil hole drill
    Oil hole drill capable of high-speed and high-efficiency machining from steel to stainless steel and aluminum materials
    Tip Angle (°)  135  Drill Thinning Shape  3 rakes  Surface Treatment  SG (TiCN) coat  Helix Angle  Standard  Drill Shape  With oil hole  Tolerance  h7 
    from S$359.90
    Min. 5 days
  40. Drill Coat HS Straight GTD
    NACHI (NACHI-FUJIKOSHI) Drill Coat HS Straight GTD
    Material  HSS  Coating  TiN coating 
    from S$229.90
    Min. 8 days
View : Grid List
Filter

Items 1 - 40 of 97

Set Ascending Direction