All Category

Other Drill Bits

View : Grid List
Filter

Items 1 - 40 of 331

Set Ascending Direction
  1. Standard drill ST
    TCT Japan Standard drill ST
    The ST series is a straight type drill, suitable for processing a wide variety of work materials such as non-ferrous metals, plastics, resins, carbon fibers, wood, paper, concrete, and glass. [Overall length (mm)] 38.1 [Shank diameter (Φmm)] 3.175 Drill bit for drilling printed wiring
    RoHS directive (corresponding to 10 substances)  Shank Diameter (Φmm)  3.175  Overall Length (mm)  38.1 
    Rating:
    83%
    from S$5.69
    Min. 2 days
  2. Stainless steel drill thinning
    NACHI (NACHI-FUJIKOSHI) Stainless steel drill thinning
    Uses cobalt house steel, making it ideal for difficult-to-cut work such as stainless steel. Good bite, low cutting resistance and long life. For stainless steel, iron and rope
    from S$5.69
    Min. 2 days
  3. Micro drill (3 pieces)
    Sumflex Micro drill (3 pieces)
    It is a product that attaches to a rotary tool and drills holes. Make holes in printed boards, models, metal, wood, etc.
    Shank Diameter (Φmm)  2.34  Allowable Rotation Speed (min -1 [rpm])  Up to 30000  Material  HSS 
    Rating:
    73%
    from S$12.99
    Min. 2 days
  4. Straight drill
    Guhring Straight drill
    By using Swedish steel as the material, it is possible to use a cobalt drill as an alternative depending on the work material. We use high quality tool materials. Economical and ideal for drilling general steel. Comes with a center cut. It is a DIN standard product. Work material: Carbon steel, a... Read More
    Material  Swedish steel 
    Rating:
    80%
    from S$25.99
    Min. 2 days
  5. Ironwork drill thinning
    NACHI (NACHI-FUJIKOSHI) Ironwork drill thinning
    Since the total length and groove length are short, there is little runout and it is ideal for drilling with an electric drill. Good bite, low cutting resistance and good cutting. For iron / copper / aluminum / plastic / wood
    from S$4.59
    Min. 2 days
  6. Micro Drill Bits Set
    RELIEF Micro Drill Bits Set
    Can be used with electric mini routers, flexible shafts, drilling machines, electric drills, pin vise, etc. For precision drilling work on boards, pearls, precious metals, ornaments, plastic models, precision equipment, etc.!
    Rating:
    90%
    from S$19.99
    Min. 2 days
  7. Diamond Milling Drill
    Sumflex Diamond Milling Drill
    Used for drilling holes in glass, shells, tiles, stones, etc. In addition to drilling holes, you can also cut and hollow thin glass and shells by moving the bit back and forth. Work while dripping water with a dropper or brush.
    Allowable Rotation Speed (min -1 [rpm])  30000 
    Rating:
    96%
    from S$25.99
    Min. 2 days
  8. Diamond Drill
    Sumflex Diamond Drill
    This is a special product for drilling holes that are attached to rotary tools. It has a long life by suppressing the occurrence of cracks and chips. The diamond is electrodeposited. Used for drilling and hollowing out stones, glass, shells, etc.
    Allowable Rotation Speed (min -1 [rpm])  30000  Material  HSS, electrodeposition diamond  Shank Diameter (Φmm) 
    Rating:
    60%
    from S$27.99
    Min. 2 days
  9. Cutting oil Moonlight (Large)
    BIC TOOL Cutting oil Moonlight (Large)
    Material  100% natural ingredients  Trusco Part No.  114-8976  Mass (g)  120 
    from S$64.99
    Min. 2 days
  10. Standard drill STC
    TCT Japan Standard drill STC
    The ST series is a straight type drill, suitable for processing a wide variety of work materials such as non-ferrous metals, plastics, resins, carbon fibers, wood, paper, concrete, and glass. [Overall length (mm)] 38.1 [Shank diameter (Φmm)] 3.175 Drill bit for drilling printed wiring
    RoHS directive (corresponding to 10 substances)  Flute Length (mm)  12  Shank Diameter (Φmm)  3.175  Overall Length (mm)  38.1 
    Rating:
    88%
    from S$5.69
    Min. 2 days
  11. Precision drill
    Sumflex Precision drill
    It is a product that attaches to a rotary tool and drills holes. Make holes in printed boards, models, metal, wood, etc.
    Shank Diameter (Φmm)  2.34  Allowable Rotation Speed (min -1 [rpm])  30000  Material  HSS 
    from S$7.79
    Min. 2 days
  12. Milling drill
    K.I. Drill Milling drill
    It can be die-cut in various shapes like a jigsaw blade! In addition to drilling holes, it can be routed and hollowed out with the file on the side! Bumper resin / FRP and wood quality are also supported.
    Rating:
    100%
    from S$13.99
    Min. 2 days
  13. Ironworking Drill
    NACHI (NACHI-FUJIKOSHI) Ironworking Drill
    from S$6.39
    Min. 7 days
  14. San Pradrill
    SANYOKOGYO San Pradrill
    A plastic drill that has less cracking and chipping when the drill penetrates the material. Compared to general steel drills, the twist is very gentle and the blade thickness is thin, so it is easy to scrape and there is little friction with the material, so a clean hole can be drilled. Work effi... Read More
    Material  Heiss 
    Rating:
    95%
    from S$45.99
    Min. 2 days
  15. Electroplated diamond drill + Cera drill + ED-DS
    OSG Electroplated diamond drill + Cera drill + ED-DS
    Deep blind holes are also possible due to the shape that takes chip discharge into consideration.
    Abrasive Grain Size  #100  Material  Electrodeposition  Surface Treatment  Electroplated diamond 
    Rating:
    85%
    from S$77.99
    Min. 2 days
  16. Infinite miniature drill
    NS TOOL Infinite miniature drill
    Achieves long-life and stable hole drilling by adopting infinite coating! High-precision specifications suitable for machining precision parts Diameter tolerance 0 to -0.005 mm * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Neck Angle γ (°)  15  Number of Tips  Shank Diameter d (Φmm)  Helix Angle (°)  30  Overall Length L (mm)  38  Surface Treatment  Infinite coating  Material  Ultra fine cemented carbide 
    Rating:
    60%
    from S$32.99
    Min. 4 days
  17. Drill Coat HS Spiral SGESS
    NACHI (NACHI-FUJIKOSHI) Drill Coat HS Spiral SGESS
    Material  FAX  Coating  SG (TiCN) coating 
    Rating:
    100%
    from S$11.99
    Min. 5 days
  18. 5 packs for ironworker drill packs
    NACHI (NACHI-FUJIKOSHI) 5 packs for ironworker drill packs
    from S$19.99
    Min. 4 days
  19. Pilot drill for steel
    LENOX Pilot drill for steel
    from S$9.29
    Min. 2 days
  20. Milling drill
    Sumflex Milling drill
    German milling drill. Used for drilling and hollowing out of various metals.
    Diameter (Φmm)  6.3  Shank Diameter (Φmm)  4.5  Material  HSS (for metalwork) 
    from S$48.99
    Min. 2 days
  21. Corrugated cone & socket set
    iHelp Corrugated cone & socket set
    A corrugated sheet drill (6 mm) and a corrugated sheet hook bolt socket (8 mm / 10 mm) are set, making it ideal for corrugated sheet installation work and re-covering work. The drill does not slip with a sharp tip and can be easily positioned. Holes can be drilled by stacking two corrugated sheet... Read More
    Shank Diameter (Φmm)  6.35 (Hex axis)  Dimension (mm)  Drill: 6, Socket: 8, 10  Suitable Model  Electric, charging, impact, air driver  Applicable Workpiece Materials  PVC, polycarbonate, glass net, etc. 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  22. Carbide micro drill
    NS TOOL Carbide micro drill
    All NS manufacturing technologies are integrated and standardized from the tip diameter of Φ0.01! An ultra-small diameter micro drill that opens up a new area for drilling. Thinning is used at the tip to reduce cutting resistance. The drilling accuracy is stable. (Φ0.02 or more) Standard type wit... Read More
    Neck Angle γ (°)  15  Number of Tips  Helix Angle (°)  30  Shank Diameter d (Φmm)  Overall Length L (mm)  40  Material  Ultra-fine particle cemented carbide 
    from S$56.99
    Min. 2 days
  23. Iron drill
    NACHI (NACHI-FUJIKOSHI) Iron drill
    Since the total length and groove length are short, there is little runout and it is ideal for drilling with an electric drill. Good bite, low cutting resistance and good cutting. For iron / copper / aluminum / plastic / wood
    from S$5.39
    Min. 3 days
  24. Drill for small diameter and high hardness machining
    NS TOOL Drill for small diameter and high hardness machining
    Drilling into hardened steel 65HRC is possible with a small diameter drill! Achieves a hole diameter with little variation and a stable long life! High hardness material drilling is possible by cutting from Φ0.1!
    Neck Angle γ (°)  15  Number of Tips  Helix Angle (°)  20  Shank Diameter d (Φmm)  Overall Length L (mm)  45  Workable Hardness  Can process up to 65HRC  Surface Treatment  Infinite coating premium  Material  Ultra fine cemented carbide 
    Rating:
    100%
    from S$64.99
    Min. 5 days
  25. Drill Coat HS Spiral SGSD
    NACHI (NACHI-FUJIKOSHI) Drill Coat HS Spiral SGSD
    Material  FAX  Coating  SG (TiCN) coating 
    from S$16.99
    Min. 8 days
  26. Modular drill KTFS
    Kennametal Modular drill KTFS
    Holder for KenTIP-FS. LxD3D. Intelligent interface. Multi-coolant. Round shank
    from S$299.90
    Min. 10 days
  27. Steel twist drill
    Leutor (NIHON SEIMITSU KIKAI KOSAKU) Steel twist drill
    As it is a high quality steel, it has good machinability and excellent durability. High-speed precision micro drilling machines BDM-630, BDM-660, and high-speed precision tabletop drilling machines BDK-300 can be used for accurate drilling. For drilling small diameter holes in various metals, pla... Read More
    Shank Diameter (Φmm)  2.34  Material  Steel  Overall Length (mm)  45 
    from S$37.99
    Min. 5 days
  28. Titanium coat drill for ironwork Thinning
    NACHI (NACHI-FUJIKOSHI) Titanium coat drill for ironwork Thinning
    10 times longer life than steel due to coating effect For stainless steel, iron, rope, wood, plastic
    Coating  TiN coating 
    from S$7.49
    Min. 3 days
  29. Hyper burnishing drill
    Asahi Tools Hyper burnishing drill
    from S$85.99
    Min. 5 days
  30. Mugen coated micro drill NSMD-M
    NS TOOL Mugen coated micro drill NSMD-M
    Number of Tips  Shank Diameter d (Φmm)  Overall Length L (mm)  40  Material  Ultra-fine particle cemented carbide 
    from S$77.99
    Min. 5 days
  31. Mitsubishi K Ironworker with drill thinning
    Mitsubishi Materials Mitsubishi K Ironworker with drill thinning
    * If you order by cash on delivery, it may be shipped the next day or later.
    from S$16.99
    Min. 3 days
  32. Multi drill MDW
    Sumitomo Electric Hard Metal Multi drill MDW
    * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Material  ACX70  Coating  DEX coat 
    from S$95.99
    Min. 3 days
  33. DLC micro drill
    NACHI (NACHI-FUJIKOSHI) DLC micro drill
    High-speed wet processing and dry processing of aluminum alloy are possible. A drill for aluminum with a small diameter hole.
    Shank Diameter (Φmm)  Coating  DLC coating 
    Rating:
    40%
    from S$53.99
    Min. 4 days
  34. Modular drill KTFS
    Kennametal Modular drill KTFS
    Holder for KenTIP-FS. LxD3D. Intelligent interface. Multi-coolant. Round shank
    from S$339.90
    Min. 10 days
  35. Conical drill
    SK (Niigata Seiki) Conical drill
    Drilling with a wide range of use is possible with this one. Ideal for drilling thin plates. For thin plates such as iron, stainless steel, copper, aluminum, and plywood.
    Material  High-speed steel (SKH) 
    from S$58.99
    Min. 4 days
  36. Micro drill NSMD
    NS TOOL Micro drill NSMD
    from S$77.99
    Min. 5 days
  37. 13mm hand drill
    ESCO 13mm hand drill
    Esco Part No.  EA801AZ-12  Material  Steel 
    from S$289.90
    Min. 6 days
  38. 1 / 4-28 threaded shank drill bit
    ATI 1 / 4-28 threaded shank drill bit
    # 1/4 -28 male screw shank drill bit often used for aircraft. Attached to the angle drill attachment for aircraft MRO
    Specification  135 degree splitting point  Material  Tool steel  Number of Threads per Inch  1/4-28 
    from S$45.99
    Min. 2 days
  39. Multi drill KDS
    Sumitomo Electric Hard Metal Multi drill KDS
    * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Material  ACZ70S 
    from S$249.90
    Min. 3 days
  40. WM carbide micro drill
    WATERMILLS WM carbide micro drill
    Fine particle carbide AlCrN coating. For ironworkers over 1300N / ?. For all hard metals such as treated steels up to 67HRC, stainless steel, titanium alloys, hard bronze, Inconel, Niomic, Wasparloy, hard castings and more. Suitable for thermoplastics, nylon, PVC, laminates, graphite, glass / car... Read More
    Overall Length (mm)  39  Material  Carbide 
    from S$43.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 331

Set Ascending Direction