All Category

Other Related Supplies

View : Grid List
Filter

Items 1 - 40 of 114

Set Ascending Direction
  1. Polishing sharpener for ironwork drill
    MonotaRO Polishing sharpener for ironwork drill
    A convenient iron drill sharpener that allows you to easily re-polish the cutting edge of a blunted iron drill blade using an electric drill. Ironworking drill (Material: HSS steel, tip angle: 118 °, blade diameter: Φ2.0 to 12.5) For re-polishing. * Cannot be used for re-polishing iron drill blad... Read More
    Abrasive Grain Size  100  Recommended Operating Speed (min-1 [rpm])  2000~3500  Specification  Right rotation  Range to Use (mm)  Φ2.0~12.5(5/64~1/2inch) 
    Rating:
    62%
    from S$18.99
    Min. 2 days
  2. Adjuster case HK case
    Honda Plus Adjuster case HK case
    Since the length can be adjusted, it can be used with several types of products without rattling. As it is a blow molded product, it is strong, durable, hard to break, and has oil resistance. Because it is thin, the generation of [[carbon dioxide]] during incineration is minimized. It can be stac... Read More
    Material  Polypropylene (PP)  Color  Natural  Set Contents  Body, lid  2018 Trusco page  10 0838 
    Rating:
    83%
    from S$0.49
    Min. 2 days
  3. Rotating Drill Stand
    TRUSCO Rotating Drill Stand
    Ideal for sorting straight drills (1 mm to 13 mm). A total of 100 drills can be organized compactly with 0.1 mm intervals from 1.0 mm to 10.0 mm, 0.5 mm intervals from 10 mm to 13 mm, and 3 sizes of 10.9 mm, 11.9 mm, and 12.9 mm for reamer threading. It helps to organize tools and improve work ef... Read More
    Material (Main Unit)  ABS resin 
    Rating:
    79%
    from S$25.99
    Min. 2 days
  4. Drill case
    TRUSCO Drill case
    When you open the lid, the drill automatically stands up, making it very convenient to take out. It can be stacked and is very convenient for drill set assembly. The C-21 is very convenient for management because the drill pilot hole is set according to the tap. For storing drills and taps.
    Material  Body: Steel Drill stand: ABS plastic 
    Rating:
    86%
    from S$17.99
    Min. 2 days
  5. Drill Case
    PROMOTE Drill Case
    Steel case for convenient storage
    Material (Case)  Steel 
    Rating:
    80%
    from S$16.99
    Min. 2 days
  6. Dust collection pad
    MIYANAGA Dust collection pad
    Since it has an integrated structure of a dust collecting hose with excellent flexibility and excellent adsorption, it can be mounted on a wall surface or ceiling. Easy positioning with graduated lines. For both wet and dry (use a wet compatible model for the dust collector) It can be used regard... Read More
    Rating:
    100%
    from S$7.49
    Min. 2 days
  7. Replacement whetstone for drilling research (No.20)
    Nishigaki Industrial Replacement whetstone for drilling research (No.20)
    A replacement whetstone for drill research.
    Abrasive Grain Size  150# 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  8. Drill bit holder for 22
    ESCO Drill bit holder for 22
    Holds 22 size drills from 1.0 to 13.0 mm.
    Dimension (mm)  50×93×70  Esco Part No.  EA661CH-4  Material  Plastic 
    Rating:
    40%
    from S$11.99
    Min. 2 days
  9. 8mm Chuck Hand Drill Double Gear
    EARTH MAN 8mm Chuck Hand Drill Double Gear
    Uses a double gear mechanism. Power is surely transmitted and work efficiency is improved! The drill bit can be stored in the grip part! For drilling holes in wood and metal
    Grip Capacity (mm)  1~8  Overall Length (mm)  About 300 
    Rating:
    73%
    from S$43.99
    Min. 2 days
  10. Doriken DX spare blade
    Nishigaki Industrial Doriken DX spare blade
    Trusco Part No.  776-4448  Suitable for  N-846DX 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  11. 10mm chuck Click ball
    EARTH MAN 10mm chuck Click ball
    Work is OK even in narrow spaces such as corners! With ratchet switching knob. It has stronger drilling power than hand drills and is ideal for drilling large diameter holes! Chuck capacity up to 10 mm. Two-claw mechanism suitable for hexagonal shaft. For drilling wood etc. * Since it is difficul... Read More
    Grip Capacity (mm)  1~10  Overall Length (mm)  About 370  Suitable for  For hexagon shaft  Specification  With two claws and ratchet mechanism 
    Rating:
    80%
    from S$48.99
    Min. 2 days
  12. Water injection device for VB diamond drill
    Sankyo Diamond Industrial Water injection device for VB diamond drill
    Drill bit guide & water supply device For wet rotary tools
    Rating:
    50%
    from S$24.99
    Min. 2 days
  13. Replacement grinding wheel for Doriken X thinning
    Nishigaki Industrial Replacement grinding wheel for Doriken X thinning
    Abrasive Grain Size  200  Trusco Part No.  776-4456  Suitable for  Doriken X Thinning (N-848 / N-849) 
    from S$48.99
    Min. 2 days
  14. Hand drill
    SCHROEDER Hand drill
    from S$56.99
    Min. 2 days
  15. Hexagonal drill case
    DENSAN Hexagonal drill case
    Special case for hexagonal shaft drill. Hexagon shank S Can store 6.35 mm wide drills (up to 16). * Only a drill with a hexagonal shank S width of 6.35 mm can be stored.
    RoHS directive (corresponding to 10 substances)  Dimension (mm)  118×50×190  Mass (g)  190 
    Rating:
    60%
    from S$64.99
    Min. 2 days
  16. Doriken X Thinning Spare Wheel (No.17) For Stainless Steel
    Nishigaki Industrial Doriken X Thinning Spare Wheel (No.17) For Stainless Steel
    Doriken X Thinning X13 A replacement whetstone for stainless steel.
    Abrasive Grain Size  200# 
    from S$48.99
    Min. 2 days
  17. Replacement whetstone for drill bit sharpener
    Strong Tool Replacement whetstone for drill bit sharpener
    Diameter (Φmm)  60  Abrasive  WA material  Thickness (mm)  18  Maximum Operating Speed (min -1 [rpm])  3500 
    from S$17.99
    Min. 2 days
  18. Click ball
    BIGMAN Click ball
    It is easy to apply force to large holes and hard materials when drilling hard materials and wood with a drill bit attached. The ratchet mechanism allows you to make holes without making one rotation, which is convenient for work near walls.
    Mass (g)  916 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  19. Whetstone for Drill Sharpener
    PROXXON Whetstone for Drill Sharpener
    For carbide drill polishing
    RoHS directive (corresponding to 10 substances)  Hole Diameter (Φmm)  12.7  Thickness (mm)  13  Outer Diameter (Φmm)  50  Abrasive Grain Size  80  Abrasive Materials  Carbide drill  Suitable Model  Drill sharpener (No.21200)  Material  GC whetstone 
    Rating:
    60%
    from S$16.99
    Min. 2 days
  20. Drill sharpener replacement whetstone
    A-TEC Drill sharpener replacement whetstone
    Suitable Model  VDG-13A 
    from S$179.90
    Min. 2 days
  21. Hand drill
    SSPOWER Hand drill
    If you attach a drill to the tip, you can make a hole by turning it by hand. Convenient for drilling holes that require low rotation speed such as glass. A drill can be stored in the handle. For drilling by hand.
    RoHS directive (corresponding to 10 substances)  Chucking Size (mm)  Up to 6 
    from S$39.99
    Min. 4 days
  22. Grinding wheel for drill sharpener
    PROXXON Grinding wheel for drill sharpener
    Polishing the high-speed drill
    RoHS directive (corresponding to 10 substances)  Hole Diameter (Φmm)  12.7  Thickness (mm)  13.7  Outer Diameter (Φmm)  50  Abrasive Grain Size  80  Suitable Model  Drill sharpener (No.21200)  Abrasive Materials  High speed drill  Material  WA whetstone 
    from S$12.99
    Min. 5 days
  23. Modular drill insert KENTIP FS HPG Insert
    Kennametal Modular drill insert KENTIP FS HPG Insert
    Insert for KenTIP-FS. HPG points for steel processing. No internal coolant. KCP15A is AIT IN PVD single layer coating
    Coating  AlTiN-PVD single layer coating  Material  Carbide 
    from S$129.90
    Min. 10 days
  24. Doriken candle whetstone for high-speed steel
    Nishigaki Industrial Doriken candle whetstone for high-speed steel
    Material  CBN grinding wheel (grain size # 150)  Trusco Part No.  435-2998  Outer Diameter (Φmm)  48  Mass (g)  100 
    Rating:
    60%
    from S$109.90
    Min. 2 days
  25. One-touch extension rod
    AX BRAIN One-touch extension rod
    By using a one-touch extension rod, continuous drilling while standing is possible! One-touch extension rod for insert drill.
    Blade Length (mm)  450 
    from S$119.90
    Min. 2 days
  26. Resin anchor driving attachment S-1
    UNIKA Resin anchor driving attachment S-1
    Trusco Part No.  749-9621 
    from S$19.99
    Min. 6 days
  27. Rapid hand drill
    SSPOWER Rapid hand drill
    With a ratchet mechanism, it is easy to work in corners and narrow spaces. Bearings are used for the grip, allowing smooth work. For drilling holes in thin plates such as veneers.
    Dimension (mm)  250  Chucking Size (mm)  Up to 6.5 
    from S$55.99
    Min. 4 days
  28. Modular drill insert KSEM-HP
    Kennametal Modular drill insert KSEM-HP
    HP points are for steel processing. High chip removal rate and excellent tool life. TIALN multi-layer coating
    Coating  PVD (TiAlN-based) multilayer coating  Material  Carbide 
    from S$159.90
    Min. 10 days
  29. Modular drill insert KSEM-HPG
    Kennametal Modular drill insert KSEM-HPG
    HPG points are for alloy steel and high alloy steel machining. The breaker shape has low cutting resistance and feed force, and has an excellent centering function. KC7315 is a TiAlN PVD multilayer coating
    Coating  PVD (TiAlN-based) multilayer coating  Material  Carbide 
    from S$159.90
    Min. 10 days
  30. Set Screw
    LENOX Set Screw
    from S$0.65
    Min. 4 days
  31. Throw Away Drill Insert DFT-DS
    Kennametal Throw Away Drill Insert DFT-DS
    For Drill Fix DFT. For drilling low carbon steel, high alloy tool steel and stainless steel. The DS breaker shape improves chip discharge, chip fragmentation, and chip curl.
    from S$97.99
    Min. 10 days
  32. Chip extrusion stick
    MIYANAGA Chip extrusion stick
    RoHS directive (corresponding to 10 substances) 
    from S$7.49
    Min. 5 days
  33. Drill parts (10 clamp screws)
    NTK CUTTING TOOLS (NGK Spark Plug) Drill parts (10 clamp screws)
    from S$64.99
    Min. 5 days
  34. Modular drill insert KTIP-HP
    Kennametal Modular drill insert KTIP-HP
    HP points are for steel processing. High chip removal rate and excellent tool life. TIALN multi-layer coating
    Material  Carbide  Coating  Multi-layer AlTiN-PVD coating 
    from S$119.90
    Min. 10 days
  35. Doriken candle grinding wheel for carbide
    Nishigaki Industrial Doriken candle grinding wheel for carbide
    Abrasive Grain Size  #170  Mass (g)  105  Trusco Part No.  435-3013  Outer Diameter (Φmm)  48 
    from S$109.90
    Min. 3 days
  36. Carbide spot drill polishing machine
    K.I. Drill Carbide spot drill polishing machine
    Uses the finest diamond grindstone! Carbide spot drill can be polished! Highly accurate polishing with easy operation! Always new sharpness! (Replaceable whetstone) Polishable from carbide to high-speed steel (HSS steel)!
    Power Input (V)  Single phase 100  Motor Output (W)  180  Suitable Drill Diameter (mm)  8.2 
    from S$2,599.00
    Min. 6 days
  37. Modular drill insert KENTIP FS HPC Insert
    Kennametal Modular drill insert KENTIP FS HPC Insert
    Insert for KenTIP-FS. HPC points for cast iron processing. With internal coolant. KC7410 is AICr PVD multi-layer coating
    Material  Carbide  Coating  Multi-layer AlCr-PVD coating 
    from S$129.90
    Min. 10 days
  38. Modular drill insert KTIP-FEG
    Kennametal Modular drill insert KTIP-FEG
    180 ° hole drilling is possible. Double margin land has improved straightness. KCP M45 is TIALN multi-layer coating
    Material  Carbide  Coating  Multilayer TiAlN coating 
    from S$119.90
    Min. 10 days
  39. Modular drill insert KSEM-HPL
    Kennametal Modular drill insert KSEM-HPL
    HPL points are for stainless steel processing. The special breaker shape cuts chips. KC7320 has a high Al-containing TIALN coating
    Material  Carbide  Coating  AlTiN-PVD coating 
    from S$159.90
    Min. 10 days
  40. Throw Away Drill Insert DFT Type
    Kennametal Throw Away Drill Insert DFT Type
    For DrillFix DFT. PCD brazing inserts for non-ferrous processing
    Square Size (mm)  0.8 
    from S$489.90
    Min. 10 days
View : Grid List
Filter

Items 1 - 40 of 114

Set Ascending Direction