All Category

Cemented Carbide Drill Bits for Metal

View : Grid List
Filter

Items 1 - 40 of 907

Set Ascending Direction
  1. Carbide max drill short
    WIDIN Carbide max drill short
    The ultra-fine particle 0.5μ material for drills, high surface hardness, high heat resistance oxidation temperature, and lubricity TiALN-HH (titanium aluminum silicon coating) support high hardness work materials and long life.
    Helix Angle (°)  30  Material  Carbide 
    from S$39.99
    Min. 15 days
  2. Carbide max drill medium
    WIDIN Carbide max drill medium
    TiAlN-HH (titanium aluminum silicon type) coat supports high hardness work material and long life.
    RoHS directive (corresponding to 10 substances)  Helix Angle (°)  30  Material  Carbide 
    from S$48.99
    Min. 5 days
  3. Carbide Straight Drill
    MonotaRO Carbide Straight Drill
    Since it is a carbide drill, it realizes high-speed machining compared to high-speed drills. For drilling various work materials. * Be sure to wear protective equipment when using as there is a risk of injury. * Do not use for any purpose other than its intended purpose.
    Tip Angle (°)  145  Helix Angle (°)  25  Material  Cemented carbide  Shank Diameter Tolerance  h6  Blade Diameter Tolerance  h8 
    Rating:
    70%
    from S$13.99
    Min. 2 days
  4. Carbide straight drill
    WIDIN Carbide straight drill
    Easy to use with the same blade diameter and shank diameter. A low-priced carbide drill. It is an improved type from the conventional SSD to SSTD.
    Helix Angle (°)  30 
    Rating:
    72%
    from S$19.99
    Min. 2 days
  5. Micro Drill MD
    TCT Japan Micro Drill MD
    The MD series is a straight type drill suitable for high productivity. The cutting edge has excellent wear resistance and has a structure that can be used even when the feed rate is high. It is also designed with excellent hole quality. Suitable for processing a wide variety of work materials suc... Read More
    RoHS directive (corresponding to 10 substances)  Tip Angle (°)  130  Shank Diameter (Φmm)  3.175  Overall Length (mm)  38.1  Material  Carbide + stainless steel 
    Rating:
    78%
    from S$5.89
    Min. 2 days
  6. Carbide Drill End Mill Shank Type
    YG-1 Carbide Drill End Mill Shank Type
    It is highly accurate and has excellent chip evacuation, and does not require centering. Suitable for general steel, carbon steel and alloy steel, suitable for pre-hardened steel (HRc30-45), cast iron and stainless steel. * Be sure to wear protective equipment when using as there is a risk of inj... Read More
    Tip Angle (°)  140  Helix Angle (°)  30  Material  Cemented carbide  Type  End mill shank  Shank Diameter Tolerance  h6  Blade Diameter Tolerance  h7 
    Rating:
    95%
    from S$27.99
    Min. 2 days
  7. Carbide Drill 2D Type AD-2D
    OSG Carbide Drill 2D Type AD-2D
    Carbide drill recommended for a wide range of processing materials with both cutting edge rigidity and cutting resistance. EgiAs coating, which boasts high wear resistance and toughness, is used to extend the service life. Wide groove that improves chip evacuation, wave blade shape that divides c... Read More
    Type  2D  Helix Angle (°)  30  Material  Carbide  Surface Treatment  EgiAs coating  Diameter tolerance  h8 
    Rating:
    100%
    from S$63.99
    Min. 2 days
  8. For ultra-small diameter and precision machining + Carbide drill + Stub type + WX-MS-GDS
    OSG For ultra-small diameter and precision machining + Carbide drill + Stub type + WX-MS-GDS
    Achieves high-precision and high-efficiency drilling of extremely small diameters for precision equipment, information and communication parts, etc. Also recommended for shrink fit systems.
    Tolerance  0~-0.01  Helix Angle (°)  26~32  Material  Carbide (CARBIDE)  Surface Treatment  WX coating (TiAIN coating) 
    Rating:
    72%
    from S$29.99
    Min. 2 days
  9. Aqua micro drill
    NACHI (NACHI-FUJIKOSHI) Aqua micro drill
    Stable machining is possible with small diameter holes. Ideal for processing raw materials to high hardness steel.
    Dimension Tolerance (mm)  0~-0.09  Tip Angle (°)  140  Shank Diameter (Φmm)  Surface Treatment  Aqua (TiAlN) coat  Material  Cemented carbide  Abrasive Materials  Hardened steel  Helix Angle  Standard  Drill Thinning Shape  X-type thinning with rake grinding 
    from S$39.99
    Min. 2 days
  10. Mikage stone drill (straight shank)
    HOUSE B.M Mikage stone drill (straight shank)
    Ideal for drilling holes in stones, granite, PC boards, etc. Work material: stone, granite, PC board, etc.
    Material  Blade: Carbide tip  Function  Vibration / rotation  Suitable Model  Vibration drill 
    Rating:
    80%
    from S$7.99
    Min. 2 days
  11. MR Carbide Universal Drill (Series No.240)
    MRA MR Carbide Universal Drill (Series No.240)
    The following characteristics were obtained by adopting a tenacious and highly rigid body and a unique cutting edge shape developed by metal removal. No need for centering with a center drill. No reamer processing required. Cutting torque is small. Powerful for high-efficiency machining. Can dril... Read More
    Tip Angle (°)  135  Material  Carbide  Surface Treatment  TIAIN coating 
    Rating:
    80%
    from S$45.99
    Min. 3 days
  12. Carbide flat drill SDFA
    Okazaki Seiko Carbide flat drill SDFA
    With a flat tip angle of 180 °, various drilling processes are possible! Excellent chip discharge is possible due to the wide groove shape! The flat tip shape prevents burrs from coming out of the hole outlet! External refueling specifications. Counterbore processing, non-planar hole processing (... Read More
    Tip Angle (°)  180 (flat)  Surface Treatment  OK Court Premium  Material  Ultra fine cemented carbide 
    from S$53.99
    Min. 15 days
  13. Carbide blade straight shank drill
    Fukuda Seiko (FKD) Carbide blade straight shank drill
    Carbide blade brazing type is economical. Maintains high economic efficiency with the features of excellent cemented carbide and abundant number of re-polishing. The lead angle is a right twist of 20 °. Work material: Cast iron, non-ferrous metal.
    Rating:
    50%
    from S$67.99
    Min. 2 days
  14. Aqua drill hard
    NACHI (NACHI-FUJIKOSHI) Aqua drill hard
    Highly efficient machining of hardened steel of 50 to 70 HRC is possible.
    Tip Angle (°)  140  Surface Treatment  Aqua (TiAlN) coat  Material  Cemented carbide  Helix Angle  Weak twist  Drill Thinning Shape  XR thinning with rake grinding  Tolerance  h7 
    Rating:
    80%
    from S$39.99
    Min. 2 days
  15. Drill Carbide S ADR
    Saito Seisakusho Drill Carbide S ADR
    Shank Diameter (Φmm)  Surface Treatment  Non-coated  Material  Ultra fine particles 
    from S$43.99
    Min. 8 days
  16. Carbide Drill 4D Type AD-4D
    OSG Carbide Drill 4D Type AD-4D
    Carbide drill recommended for a wide range of processing materials with both cutting edge rigidity and cutting resistance. EgiAs coating, which boasts high wear resistance and toughness, is used to extend the service life. Wide groove that improves chip evacuation, wave blade shape that divides c... Read More
    Helix Angle (°)  30  Type  4D  Material  Carbide  Surface Treatment  EgiAs coating  Diameter tolerance  h8 
    from S$74.99
    Min. 3 days
  17. Carbide Drill for Non-Ferrous Metal Processing Medium Type NF-GDN
    OSG Carbide Drill for Non-Ferrous Metal Processing Medium Type NF-GDN
    High-speed drilling of aluminum castings, aluminum die-casting, aluminum bending and stretching materials, which are often used in automobiles and aircraft, is realized with high cost performance.
    Blade Diameter Tolerance (mm)  0~-0.01  Helix Angle (°)  20  Material  Carbide (CARBIDE)  Surface Treatment  Non-coated  Drill Thinning Shape  S thinning 
    from S$29.99
    Min. 2 days
  18. DLC drill regular
    NACHI (NACHI-FUJIKOSHI) DLC drill regular
    High-speed wet processing and dry processing of aluminum alloy are possible. High-efficiency machining of aluminum alloy! DLC coating with low coefficient of friction (used for tools for the first time in the world) enables high-efficiency machining with less welding to the tip of the drill. Stab... Read More
    Tip Angle (°)  118  Material  Cemented carbide  Surface Treatment  DLC coat  Helix Angle  Strong twist  Drill Flank Shape  Tourrake grinding  Tolerance  h7 
    from S$53.99
    Min. 4 days
  19. Carbide drill # 1130 (stub size)
    DIXI Carbide drill # 1130 (stub size)
    All drills can be precision-finished with an outer diameter tolerance of h6 and can be machined with high precision. Excellent groove and surface polishing finish, good chip brushing, and excellent hole finish. It is effective for drilling a wide range of work materials such as steel, non-ferrous... Read More
    Tip Angle (°)  118  Number of Tips  Helix Angle (°)  24  Material  Cemented carbide 
    Rating:
    60%
    from S$24.99
    Min. 2 days
  20. Extruded cement board rotary bit (straight shank)
    HOUSE B.M Extruded cement board rotary bit (straight shank)
    Ideal for drilling holes in extruded cement boards (preparing holes for Z-clips). Work material: Extruded cement board.
    Shank Diameter (Φmm)  10  Flute Length (mm)  30  Material  Blade: Carbide tip 
    Rating:
    60%
    from S$22.99
    Min. 2 days
  21. Aqua drill EX flat
    NACHI (NACHI-FUJIKOSHI) Aqua drill EX flat
    A counterbore drill with good drilling performance. Ideal for inclined surfaces and tap pilot hole drilling. General structural steel (SS400): ◎, Carbon steel (S45C / S50C): ◎, Alloy steel / tempered steel (SCM / NAK): ◎, Die steel / Pre-hardened steel (30-40HRC): ◎, High hardness steel (40-50HRC... Read More
    Material  Carbide 
    from S$97.99
    Min. 4 days
  22. Drill Carbide S ADSL
    Saito Seisakusho Drill Carbide S ADSL
    Material  Carbide  Surface Treatment  Non-coated 
    from S$29.99
    Min. 8 days
  23. Solid drill for carbide steel (strong type) for 2D
    Okazaki Seiko Solid drill for carbide steel (strong type) for 2D
    Achieves smooth chip discharge due to the newly designed tip shape and new flute shape
    Tip Angle (°)  135  Material  Carbide  Specification  External refueling  Surface Treatment  OK Coat Premium 
    Rating:
    20%
    from S$48.99
    Min. 5 days
  24. Flat multi drill
    Sumitomo Electric Hard Metal Flat multi drill
    The flat multi-drill MDF type is a carbide solid drill that can be used for various purposes such as high efficiency of counterbore processing and drilling on inclined surfaces and curved surfaces. Supports various drilling with a tip angle 180 degree design: Highly efficient counterbore processi... Read More
    Material  Carbide 
    from S$78.99
    Min. 19 days
  25. Aqua Drill EX Regular
    NACHI (NACHI-FUJIKOSHI) Aqua Drill EX Regular
    An ultra-general purpose drill that enables stable and highly efficient machining in a wide range from medium to low speeds to high speeds. General structural steel (SS400): ◎, Carbon steel (S45C / S50C): ◎, Alloy steel / tempered steel (SCM / NAK): ◎, Die steel / Pre-hardened steel (30-40HRC): ◎... Read More
    Tip Angle (°)  135  Helix Angle (°)  30  Material  Carbide 
    from S$129.90
    Min. 4 days
  26. Multi drill Nexio MDE type (external lubrication type)
    Sumitomo Electric Hard Metal Multi drill Nexio MDE type (external lubrication type)
    A new type of drill that pursues versatility. Cuts chips with low resistance. Achieves stable and long life under a wide range of work materials and processing conditions !! New grade in pursuit of versatility: "ACT100 (fine grain cemented carbide base material)" is adopted. Achieves go... Read More
    Tip Angle (°)  140  Surface Treatment  NX coating 
    from S$55.99
    Min. 4 days
  27. Carbide drill
    Mitsubishi Materials Carbide drill
    Rating:
    100%
    from S$179.90
    Min. 4 days
  28. Carbide twist drill
    Leutor (NIHON SEIMITSU KIKAI KOSAKU) Carbide twist drill
    As it is a high quality cemented carbide, it has good machinability and excellent durability. High-speed precision micro drilling machine BDM-630 / BDM-660 and high-speed precision tabletop drilling machine BDK300 can be used for accurate drilling. For drilling small diameter holes in alloy steel... Read More
    Shank Diameter (Φmm)  3.175  Overall Length (mm)  38  Material  Cemented carbide 
    from S$19.99
    Min. 4 days
  29. Drill Carbide S ADRL
    Saito Seisakusho Drill Carbide S ADRL
    Shank Diameter (Φmm)  Surface Treatment  Non-coated  Material  Ultra fine particles 
    from S$55.99
    Min. 8 days
  30. Aqua REVO Drill Regular
    NACHI (NACHI-FUJIKOSHI) Aqua REVO Drill Regular
    Newly developed carbide base material that has both hardness and toughness. By adopting a straight blade shape, stress is dispersed and the chipping strength of corners is improved. Newly developed REVO-D coat with excellent oxidation resistance and wear resistance. Furthermore, smooth chip evacu... Read More
    Tolerance  (Shank diameter) h6  Tip Angle (°)  135  Helix Angle (°)  30  Material  Carbide  Surface Treatment  REVOD  Diameter tolerance  h7 
    from S$89.99
    Min. 4 days
  31. Mini multi drill MDSS type
    Sumitomo Electric Hard Metal Mini multi drill MDSS type
    Shank Diameter (Φmm)  Overall Length (mm)  38  Material  Carbide  Surface Treatment  PVD coat 
    from S$37.99
    Min. 4 days
  32. Nazi coating drill
    NACHI (NACHI-FUJIKOSHI) Nazi coating drill
    Titanium coating harder than carbide Stainless steel / iron / steel
    from S$7.19
    Min. 7 days
  33. Solid drill for cast iron and non-ferrous metal
    Okazaki Seiko Solid drill for cast iron and non-ferrous metal
    A drill with an X-thinning shape at the tip, suitable for drilling holes in cast iron and non-ferrous metals.
    Tip Angle (°)  118  Helix Angle (°)  30  Surface Treatment  Non-coated  Material  Ultra fine cemented carbide 
    from S$38.99
    Min. 5 days
  34. Aqua TREVO Drill Stub
    NACHI (NACHI-FUJIKOSHI) Aqua TREVO Drill Stub
    Newly developed carbide base material that has both hardness and toughness. By adopting a straight blade shape, stress is dispersed and the chipping strength of corners is improved. Newly developed REVO-D coat with excellent oxidation resistance and wear resistance. Furthermore, smooth chip evacu... Read More
    Tip Angle (°)  135  Helix Angle (°)  30  Material  Carbide  Shank Diameter Tolerance  h6  Diameter tolerance  h7 
    from S$77.99
    Min. 4 days
  35. Drill Carbide S 15WHNSB
    MOLDINO (Former Hitachi Tool) Drill Carbide S 15WHNSB
    Material  Carbide 
    from S$439.90
    Min. 8 days
  36. Multi drill Nexio MDE type (internal lubrication type)
    Sumitomo Electric Hard Metal Multi drill Nexio MDE type (internal lubrication type)
    A new type of drill that pursues versatility. Cuts chips with low resistance. Achieves stable and long life under a wide range of work materials and processing conditions !! New grade in pursuit of versatility: "ACT100 (fine grain cemented carbide base material)" is adopted. Achieves go... Read More
    Tip Angle (°)  140  Surface Treatment  NX coating 
    from S$99.90
    Min. 4 days
  37. Carbide V drill
    Omi Kogyo Carbide V drill
    Since there is no chisel in the center of the tip of the drill, the thrust load is small and it is easy to bite into the work. Since the position accuracy of the machined hole is good, punching and centering are not required. High-speed high feed is possible (MAX 0.35mm / rev), and machining time... Read More
    Material  Carbide  Abrasive Materials  Gunmetal, Aluminum, FC in general  Specification  Short size 
    from S$149.90
    Min. 2 days
  38. Diamond Coat Carbide Drill D-GDN
    OSG Diamond Coat Carbide Drill D-GDN
    Not only aluminum alloys, but also high silicon aluminum alloys with extremely short life in cemented carbide drills are effective. Also recommended for shrink fit systems.
    Helix Angle (°)  20  Material  Carbide (CARBIDE)  Surface Treatment  Diamond coating 
    from S$169.90
    Min. 3 days
  39. Drill Carbide S ADLL
    Saito Seisakusho Drill Carbide S ADLL
    Material  Carbide  Surface Treatment  Non-coated 
    from S$48.99
    Min. 8 days
  40. Drill Carbide S ADS-02
    Saito Seisakusho Drill Carbide S ADS-02
    Material  Carbide  Surface Treatment  Non-coated 
    from S$33.99
    Min. 8 days
View : Grid List
Filter

Items 1 - 40 of 907

Set Ascending Direction