All Category

Carbide / Straight Shank

View : Grid List
Filter

Items 1 - 40 of 244

Set Ascending Direction
  1. Carbide Straight Drill
    MonotaRO Carbide Straight Drill
    Since it is a carbide drill, it realizes high-speed machining compared to high-speed drills. For drilling various work materials. * Be sure to wear protective equipment when using as there is a risk of injury. * Do not use for any purpose other than its intended purpose.
    Tip Angle (°)  145  Helix Angle (°)  25  Material  Cemented carbide  Shank Diameter Tolerance  h6  Blade Diameter Tolerance  h8 
    Rating:
    70%
    from S$13.99
    Min. 2 days
  2. Carbide straight drill
    WIDIN Carbide straight drill
    Easy to use with the same blade diameter and shank diameter. A low-priced carbide drill. It is an improved type from the conventional SSD to SSTD.
    Helix Angle (°)  30 
    Rating:
    72%
    from S$19.99
    Min. 2 days
  3. Mikage stone drill (straight shank)
    HOUSE B.M Mikage stone drill (straight shank)
    Ideal for drilling holes in stones, granite, PC boards, etc. Work material: stone, granite, PC board, etc.
    Material  Blade: Carbide tip  Function  Vibration / rotation  Suitable Model  Vibration drill 
    Rating:
    80%
    from S$7.99
    Min. 2 days
  4. MR Carbide Universal Drill (Series No.240)
    MRA MR Carbide Universal Drill (Series No.240)
    The following characteristics were obtained by adopting a tenacious and highly rigid body and a unique cutting edge shape developed by metal removal. No need for centering with a center drill. No reamer processing required. Cutting torque is small. Powerful for high-efficiency machining. Can dril... Read More
    Tip Angle (°)  135  Material  Carbide  Surface Treatment  TIAIN coating 
    Rating:
    80%
    from S$45.99
    Min. 3 days
  5. Carbide blade straight shank drill
    Fukuda Seiko (FKD) Carbide blade straight shank drill
    Carbide blade brazing type is economical. Maintains high economic efficiency with the features of excellent cemented carbide and abundant number of re-polishing. The lead angle is a right twist of 20 °. Work material: Cast iron, non-ferrous metal.
    Rating:
    50%
    from S$67.99
    Min. 2 days
  6. Carbide drill # 1130 (stub size)
    DIXI Carbide drill # 1130 (stub size)
    All drills can be precision-finished with an outer diameter tolerance of h6 and can be machined with high precision. Excellent groove and surface polishing finish, good chip brushing, and excellent hole finish. It is effective for drilling a wide range of work materials such as steel, non-ferrous... Read More
    Tip Angle (°)  118  Number of Tips  Helix Angle (°)  24  Material  Cemented carbide 
    Rating:
    60%
    from S$24.99
    Min. 2 days
  7. Extruded cement board rotary bit (straight shank)
    HOUSE B.M Extruded cement board rotary bit (straight shank)
    Ideal for drilling holes in extruded cement boards (preparing holes for Z-clips). Work material: Extruded cement board.
    Shank Diameter (Φmm)  10  Flute Length (mm)  30  Material  Blade: Carbide tip 
    Rating:
    60%
    from S$22.99
    Min. 2 days
  8. Drill Carbide S ADSL
    Saito Seisakusho Drill Carbide S ADSL
    Material  Carbide  Surface Treatment  Non-coated 
    from S$29.99
    Min. 8 days
  9. Aqua REVO Drill Regular
    NACHI (NACHI-FUJIKOSHI) Aqua REVO Drill Regular
    Newly developed carbide base material that has both hardness and toughness. By adopting a straight blade shape, stress is dispersed and the chipping strength of corners is improved. Newly developed REVO-D coat with excellent oxidation resistance and wear resistance. Furthermore, smooth chip evacu... Read More
    Tolerance  (Shank diameter) h6  Tip Angle (°)  135  Helix Angle (°)  30  Material  Carbide  Surface Treatment  REVOD  Diameter tolerance  h7 
    from S$89.99
    Min. 4 days
  10. Nazi coating drill
    NACHI (NACHI-FUJIKOSHI) Nazi coating drill
    Titanium coating harder than carbide Stainless steel / iron / steel
    from S$7.19
    Min. 7 days
  11. Drill Carbide S ADLL
    Saito Seisakusho Drill Carbide S ADLL
    Material  Carbide  Surface Treatment  Non-coated 
    from S$48.99
    Min. 8 days
  12. Drill Carbide S ADS-02
    Saito Seisakusho Drill Carbide S ADS-02
    Material  Carbide  Surface Treatment  Non-coated 
    from S$33.99
    Min. 8 days
  13. Carbide drill # 1130 (stub size)
    DIXI Carbide drill # 1130 (stub size)
    All drills can be precision finished with an outer diameter tolerance of h6 and can be machined with high precision. Excellent groove and surface polishing finish, good chip brushing, and excellent hole finish. It is effective for drilling a wide range of work materials such as steel, non-ferrous... Read More
    Rating:
    100%
    from S$25.99
    Min. 5 days
  14. Drill DIA Coat DCD
    NACHI (NACHI-FUJIKOSHI) Drill DIA Coat DCD
    Material  Carbide  Surface Treatment  Diamond coating 
    from S$129.90
    Min. 8 days
  15. Drill TLDM
    Dijet Drill TLDM
    A drill for counterbore processing with a "flat" front surface. Stable machining is possible without pilot holes even when machining inclined surfaces and cross holes. It has a wide groove shape and excellent chip control. Less burrs are generated than general drills when drilling thin ... Read More
    Tip Angle (°)  180 flat  Helix Angle (°)  30 
    from S$77.99
    Min. 5 days
  16. Drill Carbide S DZSDS-01
    Dijet Drill Carbide S DZSDS-01
    Material  Carbide 
    from S$32.99
    Min. 8 days
  17. Drill Carbide S V-ADS
    Saito Seisakusho Drill Carbide S V-ADS
    Material  Carbide  Surface Treatment  TiAlN coating 
    from S$46.99
    Min. 8 days
  18. MFD Infinite flat drill
    NS TOOL MFD Infinite flat drill
    Stable drilling is possible regardless of the shape of the machined surface such as slopes and curved surfaces. Highly efficient counterbore processing is possible. It is possible to suppress back burrs.
    Number of Tips  Helix Angle (°)  30  Surface Treatment  Infinite coating  Material  Ultra fine cemented carbide 
    from S$58.99
    Min. 5 days
  19. Drill Carbide S ADL
    Saito Seisakusho Drill Carbide S ADL
    Material  Carbide  Surface Treatment  Non-coated 
    from S$38.99
    Min. 8 days
  20. Drill Carbide S DZSDS-00
    Dijet Drill Carbide S DZSDS-00
    Material  Carbide 
    from S$32.99
    Min. 8 days
  21. Drill Carbide S SDS-02
    Dijet Drill Carbide S SDS-02
    Material  Carbide 
    from S$56.99
    Min. 8 days
  22. Drill with Carbide Spiral SD
    Fukuda Seiko (FKD) Drill with Carbide Spiral SD
    Material  G2 
    from S$67.99
    Min. 5 days
  23. Drill Carbide S ADS-04
    Saito Seisakusho Drill Carbide S ADS-04
    Material  Carbide  Surface Treatment  Non-coated 
    from S$63.99
    Min. 8 days
  24. Drill Carbide S V-ADS
    Saito Seisakusho Drill Carbide S V-ADS
    Material  Carbide  Surface Treatment  TiAlN coating 
    Rating:
    100%
    from S$32.99
    Min. 8 days
  25. Drill Carbide S CHD
    EIKO Drill Carbide S CHD
    Material  K10 
    from S$37.99
    Min. 5 days
  26. 17-cylinder drill set with carbide tips Tecrona
    RUKO 17-cylinder drill set with carbide tips Tecrona
    Specification  (Intersection) h8  Tip Angle (°)  118  Helix Angle (°)  18-30  Base Material  HSS-G  Material  HSS-G  Surface Treatment  Tecrona 
    from S$859.90
    Min. 4 days
  27. Drill Carbide S SDS-01
    Dijet Drill Carbide S SDS-01
    Overall Length (mm)  40  Material  Carbide 
    from S$48.99
    Min. 8 days
  28. Drill Carbide S DZSDS-03
    Dijet Drill Carbide S DZSDS-03
    Material  Carbide 
    from S$48.99
    Min. 8 days
  29. Miracle drill (for high hardness) Medium blade
    Mitsubishi Materials Miracle drill (for high hardness) Medium blade
    Adopting a shape suitable for processing high hardness materials, it is possible to drill holes in 60HRC high hardness materials and modify the mold after quenching (additional hole processing).
    Drill Tip Angle (°)  130  Lubricating  Outside  Material  Ultra-fine particle carbide (UWC)  Drill Thinning Shape  X thinning 
    from S$179.90
    Min. 5 days
  30. Drill Carbide S ADS-01
    Saito Seisakusho Drill Carbide S ADS-01
    Overall Length (mm)  40  Material  Carbide  Surface Treatment  Non-coated 
    Rating:
    20%
    from S$29.99
    Min. 8 days
  31. Drill Carbide S ADS-03
    Saito Seisakusho Drill Carbide S ADS-03
    Material  Carbide  Surface Treatment  Non-coated 
    from S$45.99
    Min. 8 days
  32. Solid carbide drill for cast iron and non-ferrous metals
    Okazaki Seiko Solid carbide drill for cast iron and non-ferrous metals
    Shape  End mill shank  Surface Treatment  Non-coated  Type  SSN  Material  Solid carbide 
    from S$37.99
    Min. 4 days
  33. Drill Carbide S ADS-11
    Saito Seisakusho Drill Carbide S ADS-11
    Overall Length (mm)  100  Flute Length (mm)  50  Material  Carbide  Surface Treatment  Non-coated 
    from S$539.90
    Min. 8 days
  34. HSS-G drill with carbide tip Tecrona Coat
    RUKO HSS-G drill with carbide tip Tecrona Coat
    Specification  (Intersection) h8  Tip Angle (°)  118  Helix Angle (°)  18-30  Material  HSS-G  Base Material  HSS-G  Surface Treatment  Tecrona 
    from S$56.99
    Min. 4 days
  35. Drill Carbide S ADS-05
    Saito Seisakusho Drill Carbide S ADS-05
    Material  Carbide  Surface Treatment  Non-coated 
    from S$79.99
    Min. 8 days
  36. MRA Carbide Universal Drill
    Muraki MRA Carbide Universal Drill
    from S$38.99
    Min. 107 days
  37. Carbide drill B042CPG
    Kennametal Carbide drill B042CPG
    Margin-free design reduces friction and heat. The deep groove design optimized for microdrilling facilitates chip evacuation in the center of the drill. KC7325ha Double coating for a wide range of applications. For external refueling. Round shank
    Surface Treatment  AlTiN-PVD coating  Material  Carbide 
    from S$97.99
    Min. 10 days
  38. Miracle drill
    Mitsubishi Materials Miracle drill
    Material  Ultra-fine particle cemented carbide 
    from S$259.90
    Min. 5 days
  39. Carbide drill B732HP
    Kennametal Carbide drill B732HP
    For steel / casting processing. Drilling and chamfering can be done in one process. Multi-layer coating based on TiAlN. Long type
    Material  Carbide  Surface Treatment  Multi-layer TiAlN-PVD coating 
    from S$199.90
    Min. 33 days
  40. Drill Carbide S DZSDS-05
    Dijet Drill Carbide S DZSDS-05
    Material  Carbide 
    from S$87.99
    Min. 8 days
View : Grid List
Filter

Items 1 - 40 of 244

Set Ascending Direction