All Category

High-Speed Steel Drill Bits for Metal

View : Grid List
Filter

Items 1 - 40 of 388

Set Ascending Direction
  1. Straight Drill Bit High Durability
    MonotaRO Straight Drill Bit High Durability
    Lineup from Φ1.0 to Φ13.0mm in 0.1mm increments! You can purchase from one. Achieves long life with special tip processing! For drilling work. * Be sure to wear protective equipment when using as there is a risk of injury. * Do not use for any purpose other than its intended purpose.
    Tip Angle (°)  118  Surface Treatment  Bright finish  Material  High-speed steel (M2)  Drill Thinning Shape  None  Shank Shape  Straight shank 
    Rating:
    89%
    from S$1.59
    Min. 2 days
  2. Pack drill for ironworker
    NACHI (NACHI-FUJIKOSHI) Pack drill for ironworker
    A general-purpose drill used in the widest range of applications. It has excellent biting properties and can be used for a wide range of purposes. For processing mild steel, cast iron, aluminum, copper, plastic and wood.
    Tip Angle (°)  118  Material  High speed steel HSS  Standard to Conform  JIS standard product  Helix Angle  Standard  Drill Thinning Shape  X type thinning  Tolerance  h8 
    Rating:
    96%
    from S$5.69
    Min. 2 days
  3. Straight Drill Bit Long
    MonotaRO Straight Drill Bit Long
    A long drill ideal for deep hole drilling. We have a wide range of overall lengths according to the drill diameter, so you can choose according to your application. For deep hole processing. * Be sure to wear protective equipment when using as there is a risk of injury. * Do not use for any purpo... Read More
    Tip Angle (°)  118  Material  High speed steel HSS  Drill Thinning Shape  None  Shank Shape  Straight shank  Blade Diameter Tolerance (mm)  h8 
    Rating:
    90%
    from S$8.19
    Min. 2 days
  4. 5 packs for ironworker drill packs
    NACHI (NACHI-FUJIKOSHI) 5 packs for ironworker drill packs
    The surface is treated with a hard film that has excellent wear resistance.
    Tip Angle (°)  118  Drill Flank Shape  Conical  Material  High speed steel HSS  Helix Angle  Standard  Shank Shape  Straight shank 
    Rating:
    96%
    from S$17.99
    Min. 2 days
  5. Straight shank drill
    NACHI (NACHI-FUJIKOSHI) Straight shank drill
    A general-purpose drill used in the widest range of applications. For processing mild steel, cast iron, aluminum, copper, plastic and wood.
    Drill Thinning Shape  Tip Angle (°)  118  Helix Angle  22~33°  Material  High speed steel HSS  Tolerance  h8 
    Rating:
    88%
    from S$33.99
    Min. 2 days
  6. GEKKOU Drill blister pack
    BIC TOOL GEKKOU Drill blister pack
    For stainless steel, mild steel, general steel
    Tip Angle (°)  118  Drill Thinning Shape  Conical thinning  Shank Shape  Straight shank 
    Rating:
    92%
    from S$7.99
    Min. 2 days
  7. Cobalt Masamune Drill
    Ishihashi Seiko Cobalt Masamune Drill
    A sharp drill that does not cause problems with difficult-to-cut materials such as stainless steel and titanium alloy hard steel. High cobalt high-speed (HSCO-M42) is used as the base material, making it ideal for stainless steel and difficult-to-cut materials. It has a sharp cutting edge with a ... Read More
    Material  Cobalt high speed steel  Shank Shape  Straight shank 
    Rating:
    98%
    from S$6.19
    Min. 2 days
  8. Straight Long Drill (LSD)
    NACHI (NACHI-FUJIKOSHI) Straight Long Drill (LSD)
    A general-purpose long drill used in the widest range of applications.
    Tip Angle (°)  118  Material  High speed steel HSS  Surface Treatment  Non-coated  Helix Angle  Standard  Shank Shape  Straight shank  Tolerance  h8 
    Rating:
    92%
    from S$9.29
    Min. 2 days
  9. Ultra Musashi drill (blister type)
    Ishihashi Seiko Ultra Musashi drill (blister type)
    There is a small-diameter drill at the tip, and the circumferential blade cuts the end mill in the second stage, so even a thin plate or plastic resin will not crack and a clean hole will be made without back burrs. A new type of drill that combines a centering drill and an end mill enables cutti... Read More
    Material  High speed steel  Shank Shape  Straight shank  Drill Thinning Shape  X type thinning 
    Rating:
    79%
    from S$5.19
    Min. 2 days
  10. Pack Drill for Stainless Steel
    NACHI (NACHI-FUJIKOSHI) Pack Drill for Stainless Steel
    A general-purpose cobalt drill suitable for drilling from steel to stainless steel. Hard steel cast iron stainless steel
    Tip Angle (°)  135  Helix Angle  Strong twist  Drill Thinning Shape  X type thinning  Tolerance  h8 
    Rating:
    71%
    from S$4.99
    Min. 2 days
  11. Straight drill high durability pack
    MonotaRO Straight drill high durability pack
    Lineup from Φ1.0 to Φ13.0mm in 0.1mm increments! It's even better with a pack. Achieves long life with special tip processing! For drilling work. * Be sure to wear protective equipment when using as there is a risk of injury. * Do not use for any purpose other than its intended purpose.
    Tip Angle (°)  118  Surface Treatment  Bright finish  Material  High-speed steel (M2)  Drill Thinning Shape  None  Shank Shape  Straight shank 
    Rating:
    71%
    from S$10.99
    Min. 2 days
  12. Straight Drill
    Mitsubishi Materials Straight Drill
    For general drilling * If you order by cash on delivery, it may be shipped the next day or later.
    Drill Thinning Shape  None 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  13. TiN Coated Straight Drill
    TPT TiN Coated Straight Drill
    Tip Angle (°)  118  Material  High speed steel HSS  Shank Shape  Straight shank  Surface Treatment  TiN coating 
    Rating:
    87%
    from S$3.29
    Min. 2 days
  14. Cobalt straight drill type I
    NACHI (NACHI-FUJIKOSHI) Cobalt straight drill type I
    Tip Angle (°)  135  Surface Treatment  Non-coated  Shank Shape  Straight shank  Helix Angle  Strong twist  Drill Thinning Shape  X type thinning  Tolerance  h8 
    Rating:
    80%
    from S$55.99
    Min. 2 days
  15. EX Gold Drill Stub Type for Stainless Steel and Mild Steel EX-SUS-GDS
    OSG EX Gold Drill Stub Type for Stainless Steel and Mild Steel EX-SUS-GDS
    Helix Angle (°)  35~40  Surface Treatment  TiN coating  Accuracy  h7  Tolerance  h8 
    Rating:
    93%
    from S$11.99
    Min. 2 days
  16. Violet high precision drill (for stainless steel) Medium blade
    Mitsubishi Materials Violet high precision drill (for stainless steel) Medium blade
    With the new shape and violet coating, stainless steel can be processed with high efficiency and long life. High precision processing / stainless steel * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Drill Tip Angle (°)  135  Drill Thinning Shape  X thinning 
    Rating:
    75%
    from S$9.79
    Min. 2 days
  17. Blister Pack Drill for Stainless Steel
    Mitsubishi Materials Blister Pack Drill for Stainless Steel
    The sharpness of the cutting edge is good, and it is ideal for processing stainless steel materials of 200 HB or less. It has a long life because it uses KMC2 material. * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Material  Cobalt high speed material (KMC2)  Shank Shape  Straight shank  Drill Thinning Shape  XR thinning 
    Rating:
    84%
    from S$5.59
    Min. 2 days
  18. Blister Pack Drill for Ironsmith
    Mitsubishi Materials Blister Pack Drill for Ironsmith
    * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Tip Angle (°)  118  Material  High speed (high speed steel)  Shank Shape  Straight shank 
    Rating:
    96%
    from S$4.89
    Min. 2 days
  19. G-straight drill
    Mitsubishi Materials G-straight drill
    High efficiency and long life are achieved by our original manufacturing technology and coating technology. Mild steel / general steel * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Material  High speed (high speed steel)  Shank Shape  Straight shank  Surface Treatment  TiN coating 
    Rating:
    100%
    from S$6.19
    Min. 2 days
  20. Extra Masamune Drill
    Ishihashi Seiko Extra Masamune Drill
    Since the tip is cross-thinned, there is no need for a punch, and it bites quickly and has excellent sharpness. Work Material: From general steel to stainless steel.
    Material  High speed steel (HSS) 
    Rating:
    100%
    from S$4.29
    Min. 2 days
  21. G standard drill
    NACHI (NACHI-FUJIKOSHI) G standard drill
    Tip Angle (°)  118  Material  High speed steel HSS  Helix Angle  Standard  Tolerance  h8 
    Rating:
    100%
    from S$6.69
    Min. 2 days
  22. Straight drill with pack
    Ishihashi Seiko Straight drill with pack
    A standard straight shank drill. Swedish steel is used as the base material. For general steel.
    Material  High speed steel (HSS)  Shank Shape  Straight shank 
    Rating:
    88%
    from S$6.89
    Min. 2 days
  23. Straight drill for KMC2 stainless steel
    Mitsubishi Materials Straight drill for KMC2 stainless steel
    The sharpness of the cutting edge is good, and it is ideal for processing stainless steel materials of 200 HB or less. It has a long life because it uses KMC2 material. * If you order by cash on delivery, it may be shipped the next day or later.
    Material  Cobalt high speed material (KMC2)  Drill Thinning Shape  XR thinning 
    Rating:
    20%
    from S$48.99
    Min. 2 days
  24. AG-SUS drill short
    NACHI (NACHI-FUJIKOSHI) AG-SUS drill short
    Stable and highly efficient machining with little variation is possible. Groove shape and sharpened shape that are optimal for stainless steel machining Newly developed high alloy high-speed steel AG coat with heat resistance and wear resistance is adopted. Ideal for austenite-based stainless ste... Read More
    Tip Angle (°)  135  Helix Angle  Strong twist  Diameter tolerance  h7 
    Rating:
    94%
    from S$8.69
    Min. 2 days
  25. G short drill
    NACHI (NACHI-FUJIKOSHI) G short drill
    High efficiency machining is possible from steel to stainless steel and aluminum. High hole position accuracy can be obtained.
    Tip Angle (°)  135  Surface Treatment  G (TiN) coat  Helix Angle  Standard  Shank Shape  Straight shank  Tolerance  h8 
    Rating:
    93%
    from S$9.59
    Min. 2 days
  26. Pack drill for ironworker
    NACHI (NACHI-FUJIKOSHI) Pack drill for ironworker
    A general-purpose drill used in the widest range of applications. It can be used for a wide range of purposes from iron to wood. For processing mild steel, cast iron, aluminum, copper, plastic and wood.
    Rating:
    96%
    from S$5.99
    Min. 2 days
  27. Violet High Precision Drill (for Stainless Steel) Short Blade
    Mitsubishi Materials Violet High Precision Drill (for Stainless Steel) Short Blade
    With the new shape and the manufacturer's original violet coating, stainless steel can be processed with high efficiency and long life. High precision processing of stainless steel
    Drill Tip Angle (°)  135  Lubricating  Outside  Drill Thinning Shape  X thinning 
    Rating:
    100%
    from S$8.99
    Min. 2 days
  28. EX Gold Drill + For Stainless Steel / Mild Steel + Regular Type + EX-SUS-GDR
    OSG EX Gold Drill + For Stainless Steel / Mild Steel + Regular Type + EX-SUS-GDR
    Regular groove length series ideal for stainless steel, mild steel, aluminum alloys, copper alloys, etc. Low carbon steel (C to 0.25%): ◎, Medium carbon steel (C0.25 to 0.45%): ○, Stainless steel (SUS): ◎, Copper alloy (Cu): ◎, Aluminum rolled material (AL): ◎ , Aluminum alloy casting (AC): ◎, Ma... Read More
    Helix Angle (°)  35~40  Material  High vanadium high speed (HSSE)  Surface Treatment  TiN coating  Shank Diameter Tolerance  h7  Drill diameter tolerance (mm)  h8 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  29. Nazi Drill for Stainless
    NACHI (NACHI-FUJIKOSHI) Nazi Drill for Stainless
    A drill blade that can drill holes in stainless steel and other difficult-to-cut materials. Tip polishing thinning blade. Stainless steel / iron / steel * ・ Do not use for any purpose other than drilling. * The drill may break. Be sure to wear protective goggles and a security cap while working.... Read More
    Shank Shape  Straight shank 
    Rating:
    93%
    from S$5.99
    Min. 2 days
  30. Drill Bit 1 pc
    MINESHIMA Drill Bit 1 pc
    A high quality drill made in Japan.
    Material  HSS  Shank Shape  Straight shank 
    Rating:
    91%
    from S$3.99
    Min. 2 days
  31. SG-ESS Short Drill
    NACHI (NACHI-FUJIKOSHI) SG-ESS Short Drill
    High-speed and high-efficiency machining is possible from steel to stainless steel and aluminum. Structural outline, carbon steel, alloy steel, stainless steel, cast iron, aluminum alloy
    Rating:
    90%
    from S$12.99
    Min. 2 days
  32. EX Gold Drill Regular Type for General Processing EX-GDR
    OSG EX Gold Drill Regular Type for General Processing EX-GDR
    It is highly versatile and realizes non-step high-speed machining up to 4 to 5 times the diameter. Low carbon steel (C ~ 0.25%): ○, Medium carbon steel (C0.25 ~ 0.45%): ◎, High carbon steel (C0.45% ~): ◎, Alloy steel (SCM): ◎, Cast iron (~ 35HRC): ○, Tool steel (SKD / SKS): ◎, Cast iron (FC): ◎, ... Read More
    Tip Angle (°)  130  Helix Angle (°)  30  Material  Cobalt high speed steel (HSS-Co)  Shank Shape  End mill shank  Surface Treatment  TiN coating  Shank Diameter Tolerance  h7  Drill diameter tolerance (mm)  h8 
    Rating:
    73%
    from S$17.99
    Min. 2 days
  33. GEKKOU Drill
    BIC TOOL GEKKOU Drill
    For stainless steel, mild steel, general steel
    Tip Angle (°)  118  Drill Thinning Shape  Conical thinning  Shank Shape  Straight shank 
    Rating:
    87%
    from S$77.99
    Min. 2 days
  34. Straight drill set
    Ishihashi Seiko Straight drill set
    Work Material: Mild Steel, General Steel, Cast Iron, Light Alloy.
    Shank Shape  Straight shank 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  35. Good drilling
    Mitsubishi Materials Good drilling
    Since it has a good bite, the stainless steel plate can be easily opened. As a guide, the plate thickness should be half the diameter of the drill.
    Material  High speed steel (HSS)  Abrasive Materials  Stainless steel, steel, aluminum, resin  Shank Shape  Straight shank 
    Rating:
    91%
    from S$4.89
    Min. 2 days
  36. Nexus Drill Stub Type NEXUS-GDS
    OSG Nexus Drill Stub Type NEXUS-GDS
    The WDI coating suppresses peripheral margin wear and achieves a long life in the high-speed range, making it an ideal drill for stainless steel, mild steel, aluminum alloys, copper alloys, etc.
    Helix Angle (°)  35~40  Drill Thinning Shape  Four facet points  Material  High vanadium high speed  Type  Stub type  Surface Treatment  WDI coating  Shank Accuracy  h7  Diameter tolerance  h8 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  37. EX Gold Drill + For General Machining + Stub Type + EX-GDS
    OSG EX Gold Drill + For General Machining + Stub Type + EX-GDS
    The high-rigidity groove foam and stub groove length make it highly efficient and highly accurate, making it ideal for tap pilot holes and lathe machining. Low carbon steel (C ~ 0.25%): ○, Medium carbon steel (C0.25 ~ 0.45%): ◎, High carbon steel (C0.45% ~): ◎, Alloy steel (SCM): ◎, Heat-treated ... Read More
    Tip Angle (°)  130  Helix Angle (°)  25  Material  Cobalt high speed steel (HSS-Co)  Shank Shape  End mill shank  Surface Treatment  TiN coating  Shank Diameter Tolerance  h7  Drill diameter tolerance (mm)  h8 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  38. G long drill
    NACHI (NACHI-FUJIKOSHI) G long drill
    A coating drill for deep holes, from steel to stainless steel and aluminum. It has good chip evacuation and is ideal for drilling deep holes and deep holes.
    Tip Angle (°)  125  Shank Shape  Straight shank  Helix Angle  Strong twist  Drill Thinning Shape  XH type thinning  Tolerance  h8 
    from S$29.99
    Min. 2 days
  39. Thin plate pallet drill
    Mitsubishi Materials Thin plate pallet drill
    Due to the special blade stand shape, burrs do not appear.
    Material  Heiss  Shank Shape  Straight shank 
    Rating:
    96%
    from S$38.99
    Min. 2 days
  40. AG-SUS Drill Regular
    NACHI (NACHI-FUJIKOSHI) AG-SUS Drill Regular
    The best drill for machining stainless steel. Stable hole drilling is possible with the AG coat, which has excellent heat resistance and wear resistance. Austenite stainless steel, martensitic stainless steel, ferritic stainless steel, structural steel, low carbon steel
    Tip Angle (°)  135  Helix Angle  Strong twist  Tolerance  h7 
    Rating:
    100%
    from S$9.59
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 388

Set Ascending Direction