All Category

High-Speed Steel / End Mill Shank

View : Grid List
Filter

Items 1 - 40 of 81

Set Ascending Direction
  1. EX Gold Drill Stub Type for Stainless Steel and Mild Steel EX-SUS-GDS
    OSG EX Gold Drill Stub Type for Stainless Steel and Mild Steel EX-SUS-GDS
    Helix Angle (°)  35~40  Surface Treatment  TiN coating  Accuracy  h7  Tolerance  h8 
    Rating:
    93%
    from S$11.99
    Min. 2 days
  2. Violet high precision drill (for stainless steel) Medium blade
    Mitsubishi Materials Violet high precision drill (for stainless steel) Medium blade
    With the new shape and violet coating, stainless steel can be processed with high efficiency and long life. High precision processing / stainless steel * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Drill Tip Angle (°)  135  Drill Thinning Shape  X thinning 
    Rating:
    75%
    from S$9.79
    Min. 2 days
  3. AG-SUS drill short
    NACHI (NACHI-FUJIKOSHI) AG-SUS drill short
    Stable and highly efficient machining with little variation is possible. Groove shape and sharpened shape that are optimal for stainless steel machining Newly developed high alloy high-speed steel AG coat with heat resistance and wear resistance is adopted. Ideal for austenite-based stainless ste... Read More
    Tip Angle (°)  135  Helix Angle  Strong twist  Diameter tolerance  h7 
    Rating:
    94%
    from S$8.69
    Min. 2 days
  4. Violet High Precision Drill (for Stainless Steel) Short Blade
    Mitsubishi Materials Violet High Precision Drill (for Stainless Steel) Short Blade
    With the new shape and the manufacturer's original violet coating, stainless steel can be processed with high efficiency and long life. High precision processing of stainless steel
    Drill Tip Angle (°)  135  Lubricating  Outside  Drill Thinning Shape  X thinning 
    Rating:
    100%
    from S$8.99
    Min. 2 days
  5. EX Gold Drill + For Stainless Steel / Mild Steel + Regular Type + EX-SUS-GDR
    OSG EX Gold Drill + For Stainless Steel / Mild Steel + Regular Type + EX-SUS-GDR
    Regular groove length series ideal for stainless steel, mild steel, aluminum alloys, copper alloys, etc. Low carbon steel (C to 0.25%): ◎, Medium carbon steel (C0.25 to 0.45%): ○, Stainless steel (SUS): ◎, Copper alloy (Cu): ◎, Aluminum rolled material (AL): ◎ , Aluminum alloy casting (AC): ◎, Ma... Read More
    Helix Angle (°)  35~40  Material  High vanadium high speed (HSSE)  Surface Treatment  TiN coating  Shank Diameter Tolerance  h7  Drill diameter tolerance (mm)  h8 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  6. SG-ESS Short Drill
    NACHI (NACHI-FUJIKOSHI) SG-ESS Short Drill
    High-speed and high-efficiency machining is possible from steel to stainless steel and aluminum. Structural outline, carbon steel, alloy steel, stainless steel, cast iron, aluminum alloy
    Rating:
    90%
    from S$12.99
    Min. 2 days
  7. EX Gold Drill Regular Type for General Processing EX-GDR
    OSG EX Gold Drill Regular Type for General Processing EX-GDR
    It is highly versatile and realizes non-step high-speed machining up to 4 to 5 times the diameter. Low carbon steel (C ~ 0.25%): ○, Medium carbon steel (C0.25 ~ 0.45%): ◎, High carbon steel (C0.45% ~): ◎, Alloy steel (SCM): ◎, Cast iron (~ 35HRC): ○, Tool steel (SKD / SKS): ◎, Cast iron (FC): ◎, ... Read More
    Tip Angle (°)  130  Helix Angle (°)  30  Material  Cobalt high speed steel (HSS-Co)  Shank Shape  End mill shank  Surface Treatment  TiN coating  Shank Diameter Tolerance  h7  Drill diameter tolerance (mm)  h8 
    Rating:
    73%
    from S$17.99
    Min. 2 days
  8. Nexus Drill Stub Type NEXUS-GDS
    OSG Nexus Drill Stub Type NEXUS-GDS
    The WDI coating suppresses peripheral margin wear and achieves a long life in the high-speed range, making it an ideal drill for stainless steel, mild steel, aluminum alloys, copper alloys, etc.
    Helix Angle (°)  35~40  Drill Thinning Shape  Four facet points  Material  High vanadium high speed  Type  Stub type  Surface Treatment  WDI coating  Shank Accuracy  h7  Diameter tolerance  h8 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  9. EX Gold Drill + For General Machining + Stub Type + EX-GDS
    OSG EX Gold Drill + For General Machining + Stub Type + EX-GDS
    The high-rigidity groove foam and stub groove length make it highly efficient and highly accurate, making it ideal for tap pilot holes and lathe machining. Low carbon steel (C ~ 0.25%): ○, Medium carbon steel (C0.25 ~ 0.45%): ◎, High carbon steel (C0.45% ~): ◎, Alloy steel (SCM): ◎, Heat-treated ... Read More
    Tip Angle (°)  130  Helix Angle (°)  25  Material  Cobalt high speed steel (HSS-Co)  Shank Shape  End mill shank  Surface Treatment  TiN coating  Shank Diameter Tolerance  h7  Drill diameter tolerance (mm)  h8 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  10. AG-SUS Drill Regular
    NACHI (NACHI-FUJIKOSHI) AG-SUS Drill Regular
    The best drill for machining stainless steel. Stable hole drilling is possible with the AG coat, which has excellent heat resistance and wear resistance. Austenite stainless steel, martensitic stainless steel, ferritic stainless steel, structural steel, low carbon steel
    Tip Angle (°)  135  Helix Angle  Strong twist  Tolerance  h7 
    Rating:
    100%
    from S$9.59
    Min. 2 days
  11. DLC high-speed drill
    NACHI (NACHI-FUJIKOSHI) DLC high-speed drill
    High efficiency machining of aluminum alloy is possible. The DLC coat with a low coefficient of friction (first used in tools in the world) enables drills to be machined with high efficiency with little welding to the tip. Stable machining life! Excellent chip evacuation due to the adoption of a ... Read More
    Tip Angle (°)  135  Surface Treatment  DLC coat  Material  High speed steel HSS  Helix Angle  Strong twist  Drill Flank Shape  Three rake grinding  Tolerance  h7 
    Rating:
    100%
    from S$8.69
    Min. 2 days
  12. Violet high precision drill (for stainless steel) short blade
    Mitsubishi Materials Violet high precision drill (for stainless steel) short blade
    With violet coating, it has a long life of 2 to 3 times that of TiN coated products and 1.5 times longer than that of TiCN coated products. It is especially effective for stainless steel, alloy steel, carbon steel, die steel, tempered materials, and difficult-to-cut materials. Due to the rigid en... Read More
    Rating:
    100%
    from S$9.79
    Min. 2 days
  13. AG-ESS short drill
    NACHI (NACHI-FUJIKOSHI) AG-ESS short drill
    High speed, long life, high reliability, low cost. Although it is a melted highs, it has a long life that far exceeds that of powdered highs. High speed and long life even for materials with hardness over HB300, which was difficult to process stably with high speed. It has excellent chip evacuati... Read More
    Tip Angle (°)  135  Surface Treatment  AG (TiAIN) coating  Abrasive Materials  General steel  Material  High alloy high speed  Helix Angle  Twist with strong twist angle of groove  Blade Diameter Tolerance  h7 
    Rating:
    87%
    from S$12.99
    Min. 2 days
  14. Violet high precision drill for spot facing
    Mitsubishi Materials Violet high precision drill for spot facing
    Highly efficient counterbore processing is possible with its unique shape. Good chip separation and flatness of the counterbore surface. For counterbore * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Tip Angle (°)  180/118  Material  High-grade high alloy (HSS)  Coolant  Outside  Drill Thinning Shape  X thinning 
    Rating:
    80%
    from S$58.99
    Min. 2 days
  15. EX Gold Drill Medium Type for General Processing EX-GDN
    OSG EX Gold Drill Medium Type for General Processing EX-GDN
    With an intermediate groove length between stub and regular, non-step high-speed machining up to 4 times the diameter is realized even with a small diameter. Low carbon steel (C ~ 0.25%): ○, Medium carbon steel (C0.25 ~ 0.45%): ◎, High carbon steel (C0.45% ~): ◎, Alloy steel (SCM): ◎, Cast iron (... Read More
    Tip Angle (°)  130  Helix Angle (°)  30  Material  Cobalt high speed steel (HSS-Co)  Shank Shape  End mill shank  Surface Treatment  TiN coating  Shank Diameter Tolerance  h7  Drill diameter tolerance (mm)  h8 
    Rating:
    80%
    from S$17.99
    Min. 2 days
  16. Violet Precision Drill (Stainless) Medium Blade
    Mitsubishi Materials Violet Precision Drill (Stainless) Medium Blade
    Shank Diameter (Φmm)  Material  Cobalt heiss  Shank Shape  End mill shank 
    Rating:
    70%
    from S$12.99
    Min. 2 days
  17. Violet high precision drill short
    Mitsubishi Materials Violet high precision drill short
    The newly developed violet coating achieves high efficiency and long life. General-purpose high-precision machining
    Surface Treatment  Violet coating  Drill Thinning Shape  X thinning 
    from S$12.99
    Min. 3 days
  18. AG-ES Regular Drill
    NACHI (NACHI-FUJIKOSHI) AG-ES Regular Drill
    High speed, long life, high reliability, low cost. Although it is a melted highs, it has a long life that far exceeds that of powdered highs. High speed and long life even for materials with hardness over HB300, which was difficult to process stably with high speed. It has excellent chip evacuati... Read More
    Drill Tip Angle (°)  135  Material  High alloy high speed  Helix Angle  Strong twist angle of groove  Drill Flank Shape  Tourrake grinding 
    from S$13.99
    Min. 4 days
  19. VP Gold Drill Powdered HSS Stub Type VPH-GDS for Heat-Treated Steel
    OSG VP Gold Drill Powdered HSS Stub Type VPH-GDS for Heat-Treated Steel
    Demonstrates high cost performance for machining 40 to 50 HRC tempered steel.
    Helix Angle (°)  30  Surface Treatment  V coating  Accuracy  h7  Tolerance  h8 
    from S$19.99
    Min. 3 days
  20. SG-ES drill
    NACHI (NACHI-FUJIKOSHI) SG-ES drill
    High-speed and high-efficiency machining is possible for steel, shaped steel, and aluminum. It cannot be used for austenitic stainless steel.
    Tip Angle (°)  135  Drill Thinning Shape  2 brakes + X type thinning  Surface Treatment  SG (TiCN) coat  Helix Angle  Standard  Tolerance  h7 
    Rating:
    80%
    from S$16.99
    Min. 2 days
  21. Nexus Drill Regular Type NEXUS-GDR
    OSG Nexus Drill Regular Type NEXUS-GDR
    The WDI coating suppresses peripheral margin wear and achieves a long life in the high-speed range, making it an ideal drill for stainless steel, mild steel, aluminum alloys, copper alloys, etc.
    Helix Angle (°)  35~40  Material  High vanadium high speed (HSSE)  Type  Regular type  Drill Thinning Shape  S thinning  Surface Treatment  WDI coating  Shank Accuracy  h7  Diameter tolerance  h8 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  22. Violet high precision drill (for stainless steel) medium blade
    Mitsubishi Materials Violet high precision drill (for stainless steel) medium blade
    Material  Cobalt heiss  Shank Shape  End mill shank 
    from S$14.99
    Min. 3 days
  23. EX Gold Drill Long Type for General Processing EX-GDXL
    OSG EX Gold Drill Long Type for General Processing EX-GDXL
    The high-rigidity parabolic groove enables deep hole drilling up to 7 to 10 times the diameter. Low carbon steel (C ~ 0.25%): ○, Medium carbon steel (C0.25 ~ 0.45%): ◎, High carbon steel (C0.45% ~): ◎, Alloy steel (SCM): ◎, Heat-treated steel (~ 35HRC): ○, Tool steel (SKD / SKS): ○, Cast iron (FC... Read More
    Tip Angle (°)  130  Helix Angle (°)  38  Material  Cobalt high speed steel (HSS-Co)  Shank Shape  Straight shank  Surface Treatment  TiN coating  Drill diameter tolerance (mm)  h8 
    from S$37.99
    Min. 3 days
  24. VP Gold Drill Super Premium High Speed ​​Regular Type VP-GDR
    OSG VP Gold Drill Super Premium High Speed ​​Regular Type VP-GDR
    High-grade powder high-speed + V coating enables high-speed machining approaching that of carbide drills.
    Helix Angle (°)  40  Accuracy  h7  Tolerance  h8 
    from S$22.99
    Min. 3 days
  25. SG-ESR drill
    NACHI (NACHI-FUJIKOSHI) SG-ESR drill
    A wide-purpose drill that supports a wide range of work materials from steel to stainless steel and aluminum.
    Material  Fine powder high speed  Surface Treatment  SG coating 
    Rating:
    60%
    from S$16.99
    Min. 4 days
  26. DLC high-speed drill (DLCHD)
    NACHI (NACHI-FUJIKOSHI) DLC high-speed drill (DLCHD)
    High efficiency machining of aluminum alloy is possible. The DLC coat with a low coefficient of friction (first used in tools in the world) enables drills to be machined with high efficiency with little welding to the tip. Stable machining life! Excellent chip evacuation due to the adoption of a ... Read More
    Tip Angle (°)  135  Shank Diameter (Φmm)  Surface Treatment  DLC coat  Shank Shape  End mill shank  Material  High speed steel HSS  Helix Angle  Strong twist  Drill Thinning Shape  X type thinning  Tolerance  h7 
    Rating:
    100%
    from S$8.99
    Min. 2 days
  27. General-Purpose Straight Drill V-SDR
    OSG General-Purpose Straight Drill V-SDR
    A general-purpose drill that can be used on any machine, from low to medium speeds.
    Helix Angle (°)  28~38  Shank Shape  Straight shank  Surface Treatment  V coating  Drill Thinning Shape  X type thinning 
    from S$8.49
    Min. 2 days
  28. Violet high precision drill medium
    Mitsubishi Materials Violet high precision drill medium
    Violet coating realizes high efficiency and long life.
    from S$14.99
    Min. 3 days
  29. EX Gold Drill Medium Type for Stainless Steel and Mild Steel EX-SUS-GDN
    OSG EX Gold Drill Medium Type for Stainless Steel and Mild Steel EX-SUS-GDN
    Tip Angle (°)  140  Shank Diameter (Φmm)  Helix Angle (°)  35~40  Shank Shape  End mill shank  Drill Thinning Shape  Four facet points  Material  High vanadium high speed (HSSE)  Surface Treatment  TiN coating  Shank Diameter Tolerance  h7  Drill diameter tolerance (mm)  h8 
    Rating:
    40%
    from S$17.99
    Min. 2 days
  30. Violet high precision drill
    Mitsubishi Materials Violet high precision drill
    Material  High-grade high alloy HSS 
    from S$16.99
    Min. 3 days
  31. Violet SUS high precision drill
    Mitsubishi Materials Violet SUS high precision drill
    Material  Cobalt heiss 
    from S$9.49
    Min. 3 days
  32. AG power semi-long drill
    NACHI (NACHI-FUJIKOSHI) AG power semi-long drill
    Achieves a long life by adopting an AG coat with excellent wear resistance. The non-step groove shape improves chip evacuation while maintaining rigidity.
    Surface Treatment  AG coating  Material  Cobalt heiss  Shank Shape  Straight shank 
    from S$17.99
    Min. 4 days
  33. High precision violet drill
    Mitsubishi Materials High precision violet drill
    Material  High-grade high alloy HSS 
    Rating:
    100%
    from S$14.99
    Min. 3 days
  34. EX Gold Drill Regular Type with Internal Coolant Supply for General Processing EX-HO-GDR
    OSG EX Gold Drill Regular Type with Internal Coolant Supply for General Processing EX-HO-GDR
    Due to the effect of oil holes, it has high efficiency machining and long life, and is effective for difficult-to-cut materials such as stainless steel. Low carbon steel (C ~ 0.25%): ◎, Medium carbon steel (C0.25 ~ 0.45%): ◎, High carbon steel (C0.45% ~): ◎, Alloy steel (SCM): ◎, Cast iron (~ 35H... Read More
    Tip Angle (°)  130  Helix Angle (°)  30  Material  Cobalt high speed steel (HSS-Co)  Shank Shape  End mill shank  Drill Thinning Shape  R type thinning  Surface Treatment  TiN coating  Lubricating  With oil hole  Drill diameter tolerance (mm)  h8 
    from S$169.90
    Min. 3 days
  35. High speed drill
    Mitsubishi Materials High speed drill
    * If you order by cash on delivery, it may be shipped the next day or later.
    Material  Cobalt heiss  Shank Shape  Straight shank 
    from S$11.99
    Min. 20 days
  36. Moonlight drill for machining
    BIC TOOL Moonlight drill for machining
    effective cutting depth  3D (Blade diameter X3D)  Material  Powdered high-speed steel 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  37. VP Gold Drill Powder HSS ​​Long Type VP-GDXL
    OSG VP Gold Drill Powder HSS ​​Long Type VP-GDXL
    Helix Angle (°)  38  Shank Shape  Straight shank  Surface Treatment  V coating (composite multilayer coating)  Shank Accuracy  h7  Tolerance  h8 
    from S$46.99
    Min. 3 days
  38. TiN coated NC end mill shank drill
    THECUT TiN coated NC end mill shank drill
    Material  Cobalt heiss  Shank Shape  End mill shank  Surface Treatment  G (TiN coating)  Processing details  Hole drilling  Drill Thinning Shape 
    from S$14.99
    Min. 5 days
  39. G oil hole drill
    NACHI (NACHI-FUJIKOSHI) G oil hole drill
    A general-purpose coated oil hole drill. Uses a side lock shank.
    Tip Angle (°)  118  Drill Thinning Shape  3 rakes  Surface Treatment  G (TiN) coat  Helix Angle  Standard  Drill Shape  With oil hole  Tolerance  h7 
    from S$379.90
    Min. 4 days
  40. Hole Chamfering Drill V Coat Powder HSS ​​Long Shank VP-LS-LDS
    OSG Hole Chamfering Drill V Coat Powder HSS ​​Long Shank VP-LS-LDS
    The tip angle is 90 degrees, which is ideal for chamfering deep parts of the bosom.
    Helix Angle (°)  20  Tip angle α (°)  90  Tip angle tolerance (°)  90±1  Material  High-grade powder HSS (XPM)  Shank Shape  Straight shank  Surface Treatment  V coating  Shank Diameter Tolerance  h7 
    from S$46.99
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 81

Set Ascending Direction