All Category

Drill Bits for Concrete

View : Grid List
Filter

Items 1 - 40 of 598

Set Ascending Direction
  1. Concrete drill long life (straight shank)
    ALPEN Concrete drill long life (straight shank)
    The carbide tip at the tip contributes to high bite resistance and durability. Especially when drilling holes in concrete, it has a long life. Work Material: Concrete, Brick, Mixture, Natural Stone, etc.
    Material  Blade: Carbide tip  Suitable Model  Electric drill and vibration drill  Shank  Straight 
    Rating:
    86%
    from S$5.99
    Min. 2 days
  2. Cool diamond
    MIYANAGA Cool diamond
    Drilling gel can be used to drill holes in tiles and stone plates without water! Drilling gel can be used to drill holes in hard porcelain tiles. The side holes make it easy to remove cutting debris. Can be used with charging impact drivers and charging driver drills. The gel can be easily wiped ... Read More
    Effective Length (mm)  15  Rotation Speed (min-1[rpm])  2000~3000  Shank  6.35 Hex Shank 
    Rating:
    60%
    from S$45.99
    Min. 2 days
  3. 4-blade glass drill
    TRUSCO 4-blade glass drill
    Ideal for delicate drilling in difficult-to-cut materials such as glass and marble. The 4-flute, thinning process makes it easy to bite into the work material, and processing at a fixed position is smooth. Work Material: Glass, Tile, Marble, Concrete, etc.
    2018 Trusco page  1 0238  Material  Blade: Carbide 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  4. Drill bit TE-CX (SDS plus)
    HILTI Drill bit TE-CX (SDS plus)
    The specially shaped X-shaped carbide tip makes it difficult to bite into the reinforcing bar. Both speed-up of drilling (10% up compared to the company) and long life (40% up compared to the same company) are achieved.
    Shape of Shank  SDS plus C 
    from S$139.90
    Min. 2 days
  5. Hexagon Polygon Chisel Bullpoint TE-17P SM
    HILTI Hexagon Polygon Chisel Bullpoint TE-17P SM
    The polygon chisel has self-polishing properties, the cutting edge is always sharp, and high work efficiency is maintained. Increased chipping power: Innovative cross-sectional design increases chipping power by 30% (compared to the company). Since the chipping force is widely propagated, high wo... Read More
    Shank Diameter (mm)  17  Shape of Shank  Hex axis  Type  Polygon chisel 
    Rating:
    95%
    from S$69.99
    Min. 2 days
  6. SDS concrete drill pole
    Sanko SDS concrete drill pole
    Hilty Bosch SDS type concrete drill. For both concrete and stone
    Rating:
    88%
    from S$8.29
    Min. 2 days
  7. Chisel TE-SPX SM
    HILTI Chisel TE-SPX SM
    Due to the unique corrugated design and the new technology X polygon tube effect, chips are discharged from the hole at high speed, the bite of the chisel is reduced, and the work interruption time is shortened. Hilti's polygon chisels have self-polishing properties, do not require re-polishi... Read More
    Type  Polygon chisel  Shape of Shank  TE-S  Overall Length (mm)  500 
    from S$97.99
    Min. 2 days
  8. Delta Gonbit SDS Plus
    MIYANAGA Delta Gonbit SDS Plus
    Performance is improved by adopting 3 blades. Improved rebar performance. Penetrate the deck plate. Achieves a hole close to a perfect circle. Less outer diameter wear. Less impact due to drilling and less fatigue. For drilling holes in concrete, blocks, mortar, stone, deck plate + concrete, etc.
    Shank  SDSplus 
    Rating:
    85%
    from S$11.99
    Min. 2 days
  9. Concrete Drill Vibration Drill Bit B Type
    UNIKA Concrete Drill Vibration Drill Bit B Type
    With a wide variety of sizes, we can meet a wide range of work environment needs. Uses a carbide tip that emphasizes durability, and achieves outstanding sharpness due to the uniquely designed cutting edge shape and angle. SKS material (alloy tool steel) with excellent wear resistance and impact ... Read More
    Rating:
    89%
    from S$7.39
    Min. 2 days
  10. Concrete Drill Chip Top Bit (SDS-plus) TT Type
    UNIKA Concrete Drill Chip Top Bit (SDS-plus) TT Type
    By making the candle-shaped carbide tip and the cutting edge thinner, the work material is sharply drilled and the drilling speed is improved. The center point at the tip of the carbide tip demonstrates outstanding positioning performance, enabling drilling close to a perfect circle. The center p... Read More
    Shank Diameter (mm)  10 
    Rating:
    84%
    from S$10.99
    Min. 2 days
  11. Concrete Drill, Hexagonal Shaft Shank
    MonotaRO Concrete Drill, Hexagonal Shaft Shank
    Since it is a hexagonal shaft shank (6.35 mm), it can be used as a charging drill and workability is improved! Blocks, mortar, bricks, gypsum board, etc. * Do not use for anything other than its intended purpose.
    Appropriate rotation speed of electric drill used (min -1 [rpm])  3000  Effective Length (mm)  45  Overall Length (mm)  90  Abrasive Materials  Block, mortar, brick, plasterboard, etc.  Material  Body: Cr40 / Chip: YG8  Hardness  HRA89  Shank Shape  Hex axis 
    Rating:
    80%
    from S$5.39
    Min. 2 days
  12. Deltagon Bit SDS Plus (For Long)
    MIYANAGA Deltagon Bit SDS Plus (For Long)
    SDS Plus Bit is manufactured and sold under a license agreement with Bosch (Germany). Improved rebar performance. Penetrate the deck plate. Achieves a hole close to a perfect circle. Improved positioning performance. Less outer diameter wear. Less impact due to drilling and less fatigue. For dril... Read More
    Material  Blade: Carbide tip  Compatible Motor  Lightweight hammer drill  Specification  Perforable material / stone, slope 
    Rating:
    90%
    from S$19.99
    Min. 2 days
  13. Concrete Drill Round Shank
    MonotaRO Concrete Drill Round Shank
    Concrete drill compatible with rotary / vibration drills Concrete, blocks, mortar, bricks, gypsum board, etc. * Do not use for anything other than its intended purpose.
    Hardness  HRA90  Material  Body: Cr40 / Chip: YG8 
    Rating:
    82%
    from S$3.29
    Min. 2 days
  14. Deltagon Bit SDS Plus for Hard Stone
    MIYANAGA Deltagon Bit SDS Plus for Hard Stone
    Uses a carbide tip suitable for hard stones, and has excellent machinability and durability. Other features are the same as the Delta Gonbit. Less impact due to drilling and less fatigue. For hard stones. For drilling holes in concrete, blocks, mortar, stone, deck plate + concrete, etc. * If you ... Read More
    Number of Tips  Material  Carbide tip  Compatible Motor  Lightweight hammer drill  Shank Shape  SDS Plus 
    Rating:
    87%
    from S$12.99
    Min. 2 days
  15. No.24 hexagonal shaft concrete drill
    Onishi Mfg. No.24 hexagonal shaft concrete drill
    With a hexagonal shaft (6.35 mm) finish, it can be attached to an impact driver with a single touch and can be easily used as a concrete drill. Ideal for pilot holes for plug anchors and no-plug screws. The tip at the tip is polished to pursue even more sharpness. The hexagonal shaft and the dril... Read More
    RoHS directive (corresponding to 10 substances) 
    Rating:
    82%
    from S$11.99
    Min. 2 days
  16. Anchor drill (SDS type)
    SANKO TECHNO Anchor drill (SDS type)
    By making the cutting edge "4 edges", it is possible to drill a hole that is closer to a perfect circle than a general 2-edge drill, and anchor insertion can be done smoothly. By optimizing the cutting edge and spiral design, we have achieved an improvement in drilling speed compared to... Read More
    Material (Blade)  Carbide tip  Suitable Model  Lightweight hammer drill  Shank  SDSplus  Specification  Soft vinyl case 
    Rating:
    96%
    from S$22.99
    Min. 2 days
  17. Hexagonal Shaft Concrete Drill
    RELIEF Hexagonal Shaft Concrete Drill
    For drilling blocks, mortar, ALC, bricks, and semi-porcelain tiles
    Shank Shape  Hex axis  Shank Diameter (Φmm)  6.35 (Hex axis) 
    Rating:
    83%
    from S$7.19
    Min. 2 days
  18. Delta Gonbit SDS Plus 5-Pack
    MIYANAGA Delta Gonbit SDS Plus 5-Pack
    * If you order by cash on delivery, it may be shipped the next day or later.
    Overall Length (mm)  116  Number of Tips  Effective Length (mm)  50  Material  Blade: Carbide tip  Shank Shape  SDS Plus 
    Rating:
    95%
    from S$48.99
    Min. 2 days
  19. Lightweight hammer drill concrete drill (SDS shank)
    TRUSCO Lightweight hammer drill concrete drill (SDS shank)
    By making the candle-shaped carbide tip and the cutting edge thinner, the work material is sharply drilled and the drilling speed is improved. The center point at the tip of the carbide tip demonstrates outstanding positioning performance, enabling drilling close to a perfect circle. The center p... Read More
    Material  Blade: Carbide tip  Suitable Model  Lightweight hammer drill (SDSplus)  Shank  SDSplus 
    Rating:
    90%
    from S$9.79
    Min. 2 days
  20. Concrete drill Hex shaft bit HEX type
    UNIKA Concrete drill Hex shaft bit HEX type
    A bit dedicated to hammer drills that efficiently transmits the striking rotational force without loss. The integrated design from the chuck to the cutting edge demonstrates outstanding power for through-hole and deep-hole work. * Please use the stone for drilling holes in the stone.
    Rating:
    97%
    from S$35.99
    Min. 2 days
  21. Charging screwdriver bit drill
    MonotaRO Charging screwdriver bit drill
    It is a safe product manufactured by a domestic manufacturer. A charging driver bit drill that can be used for both rotation and impact. Since the shape from the cutting edge to the shank is integrated, there is no runout or chattering of the cutting edge, and accurate drilling is possible. For d... Read More
    Drill diameter tolerance (mm)  0~+0.25  Hex Width Across (mm)  6.35 
    Rating:
    78%
    from S$6.19
    Min. 2 days
  22. Concrete Drill for Vibration Drill (for Vibration B Type)
    TRUSCO Concrete Drill for Vibration Drill (for Vibration B Type)
    Uses a carbide tip that emphasizes durability, and achieves outstanding sharpness due to the uniquely designed cutting edge shape and angle. B type for vibration
    Material  (Blade) Carbide insert  Shank Shape  Straight shank  Suitable Model  Vibration drill 
    Rating:
    100%
    from S$5.99
    Min. 2 days
  23. Concrete Drill Chip Top Bit (SDS-plus) TT Type Long
    UNIKA Concrete Drill Chip Top Bit (SDS-plus) TT Type Long
    By using a candle-shaped carbide tip and a thin cutting edge, the work material can be drilled sharply and speedily. The center point at the tip demonstrates outstanding positioning performance. Due to the center point at the tip of the carbide tip, there is little runout during drilling, so dril... Read More
    Shank Diameter (mm)  10 
    Rating:
    85%
    from S$16.99
    Min. 2 days
  24. Concrete Drill SDS Plus UX for Lightweight Hammer Drill
    TRUSCO Concrete Drill SDS Plus UX for Lightweight Hammer Drill
    Drilling close to a perfect circle is possible, and anchor insertion is smooth. By adopting a cross blade for the cutting edge, it is possible to penetrate the deck plate. A cross blade that bites less even when it hits the reinforcing bar and wears less on the cutting edge and outer diameter mai... Read More
    Effective Length (mm)  100  Overall Length (mm)  160  Material  Blade: Carbide tip  Function  Blow / rotate  Suitable Model  Lightweight hammer drill (SDSplus)  Shank  SDSplus 
    Rating:
    93%
    from S$13.99
    Min. 2 days
  25. Delta Gonbit SDS Plus (Delta axis)
    MIYANAGA Delta Gonbit SDS Plus (Delta axis)
    Stable drilling is possible with less catching and impact due to drilling. Less burden on the body even when used for a long time, reducing fatigue. Achieves a hole close to a perfect circle. Improved positioning performance. Improved safety when contacting reinforcing bars. (Reduces swinging by ... Read More
    Overall Length (mm)  116  Number of Tips  3 blades  Effective Length (mm)  50 
    Rating:
    98%
    from S$11.99
    Min. 2 days
  26. Deltagon Bit for Vibration (Screw Type)
    MIYANAGA Deltagon Bit for Vibration (Screw Type)
    Workability and economy are greatly improved by the 3-flute. Outstanding durability (compared to the manufacturer) Drilling speed UP (compared to the manufacturer) You can make holes that are close to a perfect circle. Improved positioning performance. For drilling holes in concrete, blocks, mort... Read More
    Material  (Blade) Super steel tip  Suitable Material  Mortar, block, unreinforced concrete 
    Rating:
    91%
    from S$7.19
    Min. 2 days
  27. Concrete drill
    HOUSE B.M Concrete drill
    Rotation mode for both rotation and vibration: For drilling holes in mortar, ALC, Japanese walls, ceramic siding, pottery tiles, etc. Vibration mode: For drilling holes in concrete, blocks, bricks, mortar, etc. Application details Concrete drill (rotation mode) ◎ (Optimal)… Mortar, slate, ALC, Ja... Read More
    Type  B type (regular size)  Included Motor  Electric drill and vibration drill 
    Rating:
    88%
    from S$6.19
    Min. 2 days
  28. Concrete Drill Vibration Drill Bit B Type Long
    UNIKA Concrete Drill Vibration Drill Bit B Type Long
    With a wide variety of sizes, we can meet a wide range of work environment needs. Uses a carbide tip that emphasizes durability, and achieves outstanding sharpness due to the uniquely designed cutting edge shape and angle. SKS material (alloy tool steel) with excellent rigidity and impact resista... Read More
    Rating:
    86%
    from S$13.99
    Min. 2 days
  29. Concrete drill blade set (SDS plus)
    trad Concrete drill blade set (SDS plus)
    Excellent sharpness with a powerful tip!
    Shank Diameter (mm)  10  Overall Length (mm)  110  Material  40CR / Cutting edge: YG8  Effective Length (mm)  60  Suitable Model  Lightweight hammer drill  Dimensions (H x W x D) (mm)  Mount: 185 x 90 x 15 
    Rating:
    68%
    from S$14.99
    Min. 2 days
  30. Anchor drill (SDS 260 length)
    SANKO TECHNO Anchor drill (SDS 260 length)
    By making the cutting edge "4 edges", it is possible to drill a hole that is closer to a perfect circle than a general 2-edge drill, and anchor insertion can be done smoothly. By optimizing the cutting edge and spiral design, we have achieved an improvement in drilling speed compared to... Read More
    Effective Length (mm)  180  Overall Length (mm)  260  Material (Blade)  Carbide tip  Suitable Model  Lightweight hammer drill  Shank  SDSplus  Specification  Soft vinyl case 
    from S$35.99
    Min. 2 days
  31. Hexagon bit J type
    HOUSE B.M Hexagon bit J type
    The hexagonal shaft (opposite side 6.35 mm) allows direct attachment to the charging impact driver. Because it is an integrated type, there is little fluctuation and it has excellent durability.
    Shank Diameter (mm)  6.35 (Hex axis)  Material  Blade: Carbide tip  Shank Shape  Hex axis 
    Rating:
    93%
    from S$9.49
    Min. 2 days
  32. Deltagon Percussion Bit SG
    MIYANAGA Deltagon Percussion Bit SG
    Drilling close to a perfect circle is possible. Improved positioning performance. The special shape firmly fixes the bit. For drilling holes in concrete, blocks, mortar, and ceramic siding. * Be sure to use the electric motor with a vibration drill in vibration mode. * Impact drills and drill dri... Read More
    Number of Tips  Compatible Motor  Electric drill  Suitable Material  Mortar, block, unreinforced concrete  Shank Shape  Round shaft 
    Rating:
    80%
    from S$7.99
    Min. 2 days
  33. SDS Plus Bit X5L
    BOSCH SDS Plus Bit X5L
    [SDS Plus Bit X5L] 5 blades make a perfect circle! Strong against reinforcing bars and long life! High quality drilling contributes to work quality and cost reduction. ● The world's first 5-flute, robust, integrally molded carbide head has achieved a near-round hole and a long life that is re... Read More
    Shank Diameter (Φmm)  10  Number of Tips  Material  Carbide 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  34. Delta Gonbit SDS Plus
    MIYANAGA Delta Gonbit SDS Plus
    Number of Tips  5 blades 
    Rating:
    100%
    from S$55.99
    Min. 2 days
  35. Concrete drill Hex shaft bit HEX type long
    UNIKA Concrete drill Hex shaft bit HEX type long
    A bit dedicated to hammer drills that efficiently transmits the striking rotational force without loss. The integrated design from the chuck to the cutting edge demonstrates outstanding power for through-hole and deep-hole work.
    Effective Length (mm)  387  Overall Length (mm)  505  Shank Shape  Hex shaft 13mm 
    Rating:
    78%
    from S$48.99
    Min. 2 days
  36. Hex shaft short drill set
    RELIEF Hex shaft short drill set
    Trusco Part No.  859-2416 
    Rating:
    90%
    from S$19.99
    Min. 2 days
  37. Screw type Delta Gonbit SDS Plus
    MIYANAGA Screw type Delta Gonbit SDS Plus
    Suitable for drilling holes in concrete, blocks, mortar, stone, deck plate + concrete, etc. Performance has been further improved by adopting 3 blades. Improved rebar performance and positioning performance. Penetrate the deck plate. Achieves a hole close to a perfect circle. Uses a three-threade... Read More
    Overall Length (mm)  116  Effective Length (mm)  50  Material  Blade: Carbide tip  Suitable Model  Lightweight hammer drill  Compatible Motor  Lightweight hammer drill  Shank  SDSplus  Shape  Screw type 
    Rating:
    84%
    from S$11.99
    Min. 2 days
  38. Charging vibration driver bit BJ type
    UNIKA Charging vibration driver bit BJ type
    The torque transmission efficiency has been improved by adopting a 6.35mm hexagonal shaft shank. It is safe and secure with an integrated shape from the shank to the cutting edge. By supporting vibration drills, it is possible to drill concrete in vibration mode. (Impact driver not allowed) Work ... Read More
    Shank Diameter (mm)  6.35 
    Rating:
    97%
    from S$10.99
    Min. 2 days
  39. Delta Gonbit SDS Plus
    MIYANAGA Delta Gonbit SDS Plus
    Performance is greatly improved by adopting 3 blades! Improved performance against reinforcing bars Achieves drilling close to a perfect circle through the deck plate Improved positioning performance Less impact due to wear and drilling on the outer diameter, and less fatigue For drilling holes i... Read More
    Overall Length (mm)  116  Number of Tips  Effective Length (mm)  50  Material  Blade: Carbide tip  Compatible Motor  Charging hammer drill  Type  Delta axis  Shank Shape  SDS Plus 
    Rating:
    82%
    from S$48.99
    Min. 2 days
  40. Concrete drill blade set 5-piece set
    M&M Concrete drill blade set 5-piece set
    For both rotation and vibration. For drilling holes in concrete, blocks, mortar, etc.
    Set Contents  Cutting edge diameter: 4/5/6/8/10 mm 
    Rating:
    83%
    from S$9.79
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 598

Set Ascending Direction