All Category

Drill Bits for Porcelain & Glass

View : Grid List
Filter

Items 1 - 40 of 44

Set Ascending Direction
  1. Porcelain Tile Drill Keramo Extreme (Straight Shank)
    ALPEN Porcelain Tile Drill Keramo Extreme (Straight Shank)
    The patented specially shaped carbide tip makes it possible to speedily drill holes in various tiles that are extremely hard and fragile at the same time. Prevents cracks on the back of tiles that tend to occur after drilling. Continuous drilling is possible without water, ensuring a long product... Read More
    Shank Diameter (Φmm)  10  Effective Length (mm)  20  Shank  Straight  Material (Blade)  Carbide tip  Suitable Model  Electric drill  Overall Length (mm)  110 
    Rating:
    50%
    from S$29.99
    Min. 2 days
  2. Diamond Drill Bits for Porcelain Tiles (Rotary and Moist)
    BOSCH Diamond Drill Bits for Porcelain Tiles (Rotary and Moist)
    [Diamond drill bit for porcelain tiles] Bosch's best answer for those who have trouble drilling holes in hard porcelain tiles. 20 times more durable * and maximum drilling speed. Clean drilling without chipping. * Compared with our drill bit for porcelain tiles ● Drilling holes for all porcel... Read More
    from S$46.99
    Min. 2 days
  3. Diamond Drill (Hexagonal Shaft)
    Sankyo Diamond Industrial Diamond Drill (Hexagonal Shaft)
    Ideal for drilling hard tiles, porcelain tiles and stone tiles. There are few chips and the finish is beautiful. Hard tiles can also be drilled with your own cordless impact driver or cordless drill. Adopting a reinforced body, the body is not easily damaged and high-precision drilling is possibl... Read More
    Effective Length (mm)  30  Overall Length (mm)  65  Suitable Model  Electric drill  Shank Diameter (mm)  Hex axis 6.35  Function  rotation 
    Rating:
    91%
    from S$46.99
    Min. 2 days
  4. Charging impact driver bit TJ type for porcelain tile
    UNIKA Charging impact driver bit TJ type for porcelain tile
    The cutting edge shape exclusively for impact drivers realizes biting and durability on tiles. Due to the integrated shape, accurate drilling is possible without blurring or chattering of the cutting edge. Both rotation and impact can be used. Attached to various charging drills with one touch. P... Read More
    Width Across Flats (mm)  6.35  Function  Blow / rotate 
    Rating:
    86%
    from S$9.89
    Min. 2 days
  5. Drill for Porcelain Tile
    MIYANAGA Drill for Porcelain Tile
    A specially shaped carbide tip makes drilling smooth. Machinability and durability are further improved by using water. For drilling holes in porcelain tiles, roof tiles, marble, etc.
    Suitable for  Electric drill (Use only for rotation.) 
    Rating:
    86%
    from S$8.69
    Min. 2 days
  6. Drill bit for porcelain tile TR type
    UNIKA Drill bit for porcelain tile TR type
    Ideal for drilling about 10 to 15 porcelain tiles. Uses a special carbide tip that maintains drilling force. The sharp sharpness ensures that difficult-to-cut materials can be drilled. By cooling the cutting edge with water during drilling, it demonstrates even better machinability and durability.
    Appropriate rotation speed of electric drill used (min -1 [rpm])  1000 or less 
    Rating:
    90%
    from S$8.99
    Min. 2 days
  7. FRP drill
    Omi Kogyo FRP drill
    OMI's original blade configuration realizes accurate and clean drilling. Economical Uses the highest quality carbide tips that enhance durability. We have adopted an accurate centering point that eliminates conventional troubles.
    Suitable Model  Electric drill, drilling machine 
    Rating:
    97%
    from S$32.99
    Min. 2 days
  8. Electroplated diamond core drill
    SK (Niigata Seiki) Electroplated diamond core drill
    A hole saw for glass tiles electrodeposited with diamond abrasive grains. For drilling holes in glass, tiles, etc. (DC-17 is for attaching gates, DC-50 is for toilet piping, etc.)
    Shank Diameter (Φmm)  6.35  Overall Length (mm)  66 
    Rating:
    87%
    from S$38.99
    Min. 2 days
  9. Drill bit for charging porcelain tile (6.35 hexagonal shaft)
    TRUSCO Drill bit for charging porcelain tile (6.35 hexagonal shaft)
    Since it uses a special carbide tip that maintains the drilling force, it can reliably drill difficult-to-cut materials with its sharp sharpness. By cooling the cutting edge with water during drilling, it exhibits even better machinability and durability. Since the shank and the cutting edge are ... Read More
    Shank Shape  Hex axis  Material  Blade: Carbide tip  Shank Diameter (Φmm)  6.35 
    Rating:
    90%
    from S$9.89
    Min. 2 days
  10. Ceramic Tile Drill
    HOUSE B.M Ceramic Tile Drill
    It is hard to crack because it can be drilled exclusively for rotation. You can make holes with a clean circular diameter. By polishing the special cutting edge, you can directly drill holes without considering the center. It can also be used for concrete if the sharpness deteriorates after drill... Read More
    Type  AK type (regular size) 
    Rating:
    84%
    from S$7.99
    Min. 2 days
  11. Porcelain tile drill bit (compatible with hexagonal shaft impact driver)
    BOSCH Porcelain tile drill bit (compatible with hexagonal shaft impact driver)
    [Porcelain tile drill bit] High-density carbide tip and precision diamond seven-sided polishing tip tip realize accurate positioning of porcelain tiles, outstanding durability and fast drilling speed! ● Uses a 6.35mm hexagonal shaft shank. ● 23 sizes of cone diameters from 3.0 mmΦ to 10.5 mmΦ are... Read More
    Effective Length (mm)  45  Shank Diameter (Φmm)  6.35  Overall Length (mm)  90  Material  Carbide tip  Shank  hexagonal 
    Rating:
    50%
    from S$9.89
    Min. 2 days
  12. Glass drill 4 blades
    SK (Niigata Seiki) Glass drill 4 blades
    Carbide tip blade with outstanding sharpness. For drilling holes in glass, mirrors, bottles, magnetic tiles, etc. * Please use by attaching to an electric drill (low speed), hand drill, etc.
    Number of Tips  Material (Shank)  Carbon tool steel  Material (Tip)  Cemented carbide 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  13. Charging screwdriver drill for tiles
    MIYANAGA Charging screwdriver drill for tiles
    Can be used with a charging impact drill. The specially shaped carbide tip makes drilling of tiles etc. smooth. The polishing angle according to the cutting edge diameter realizes the most efficient drilling work. Machinability and durability are further improved by using water. For drilling hole... Read More
    RoHS directive (corresponding to 10 substances)  Suitable for  Electric drill (Use only for rotation.)  Shank  Hex axis 6.35mm 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  14. 2-piece diamond drill
    RELIEF 2-piece diamond drill
    Ideal for drilling holes in glass and set items. For drilling holes in glass and set items
    Abrasive Grain Size  #180  Shank Diameter (Φmm)  2.35  Rotation Speed at No Load (min-1[rpm])  20000  Overall Length (mm)  42 
    Rating:
    87%
    from S$12.99
    Min. 2 days
  15. Hexagonal Porcelain Tile Drill (6.35 Hexagonal Shaft)
    Onishi Mfg. Hexagonal Porcelain Tile Drill (6.35 Hexagonal Shaft)
    Compatible with impact drills (12V or higher), ideal for drilling porcelain tiles. Work material: Porcelain tile, interior tile, gypsum board, roof tile, block, mortar.
    Shank Diameter (Φmm)  6.35  Shank Shape  Hex axis  Suitable Model  Impact driver over 12V  Material  Tip: Carbide tip, drill part: SCM435 
    Rating:
    80%
    from S$13.99
    Min. 2 days
  16. Drill Bit for Porcelain Tile / Kawara
    KOMADRILL Drill Bit for Porcelain Tile / Kawara
    Porcelain tiles, kawara, etc. are less likely to crack and can be drilled with a clean circular diameter, and the cutting speed is increased. You can directly drill holes without center fir. After the sharpness of tiles etc. has deteriorated, it can also be used for concrete. Compatible drills: F... Read More
    Rating:
    100%
    from S$8.69
    Min. 2 days
  17. Charging screwdriver drill bit for porcelain tile
    KOMADRILL Charging screwdriver drill bit for porcelain tile
    "One-touch mounting. Since the shank and the cutting edge are integrated, there is no blurring or chattering of the cutting edge, and accurate drilling is possible. It is hard to crack on porcelain tiles, interior tiles, etc. Possible. Compatible drills: For charging drills (impact), for rot... Read More
    from S$12.99
    Min. 2 days
  18. Diamond Oil Bit for Porcelain Tile
    BOSCH Diamond Oil Bit for Porcelain Tile
    [Diamond oil bit for porcelain tiles] No need for cooling water or positioning guide! No hassle to remove chips! Drilling! Moreover, 10 times more durability * has been achieved. * Comparison with our drill bit for porcelain tile The newly developed diamond oil bit cools the perforated part with ... Read More
    Shank Diameter (mm)  13  Rotational Speed (min -1 [rpm])  1500  Effective Length (mm)  20  Overall Length (mm)  80 
    from S$55.99
    Min. 2 days
  19. Cross Drill (Ceramic Tile)
    DENSAN Cross Drill (Ceramic Tile)
    Drilling holes for porcelain tiles is OK. Drilling holes in porcelain tiles, extruded cement boards, PC boards, glass, etc. Compatible with impact drivers. Drilling holes in porcelain tiles, extruded cement boards, PC boards, glass, etc.
    Width (mm)  (Hexagon shank S): 6.35  RoHS directive (corresponding to 10 substances)  Effective Length (mm)  10  Mass (g)  12.5  Cutting Tip Diameter (Φmm)  Overall Length (mm)  71 
    Rating:
    100%
    from S$16.99
    Min. 5 days
  20. Cross drill (for porcelain tile)
    DENSAN Cross drill (for porcelain tile)
    Drilling holes for porcelain tiles is OK. Drilling holes in porcelain tiles, extruded cement boards, PC boards, glass, etc. Compatible with impact drivers. Drilling holes in porcelain tiles, extruded cement boards, PC boards, glass, etc.
    Width (mm)  (Hexagon shank S): 6.35  RoHS directive (corresponding to 10 substances)  Mass (g)  11  Cutting Tip Diameter (Φmm)  3.4  Effective Length (mm)  Overall Length (mm)  67 
    from S$16.99
    Min. 5 days
  21. Cross drill (for porcelain tile)
    DENSAN Cross drill (for porcelain tile)
    Drilling holes for porcelain tiles is OK. Drilling holes in porcelain tiles, extruded cement boards, PC boards, glass, etc. Compatible with impact drivers. Drilling holes in porcelain tiles, extruded cement boards, PC boards, glass, etc.
    Width (mm)  (Hexagon shank S): 6.35  RoHS directive (corresponding to 10 substances)  Effective Length (mm)  13  Mass (g)  17.5  Overall Length (mm)  74  Cutting Tip Diameter (Φmm) 
    Rating:
    100%
    from S$22.99
    Min. 5 days
  22. Hexagonal Porcelain Tile Drill
    K.I. Drill Hexagonal Porcelain Tile Drill
    One-touch attachment to the charging driver with a hexagonal shaft shank (6.35 mm)! Efficient drilling with a unique angle design and good bite! Perforation of porcelain tiles, tiles, roof tiles, marble * To prevent burning, apply some force during drilling work and go as soon as possible. * Dura... Read More
    Overall Length (mm)  116 
    from S$13.99
    Min. 6 days
  23. Cross drill (for porcelain tile)
    DENSAN Cross drill (for porcelain tile)
    Drilling holes for porcelain tiles is OK. Drilling holes in porcelain tiles, extruded cement boards, PC boards, glass, etc. Compatible with impact drivers. Drilling holes in porcelain tiles, extruded cement boards, PC boards, glass, etc.
    Width (mm)  (Hexagon shank S): 6.35  RoHS directive (corresponding to 10 substances)  Effective Length (mm)  12  Mass (g)  14  Cutting Tip Diameter (Φmm)  6.4  Overall Length (mm)  73 
    from S$19.99
    Min. 5 days
  24. Cross drill (for porcelain tile)
    DENSAN Cross drill (for porcelain tile)
    Drilling holes for porcelain tiles is OK. Drilling holes in porcelain tiles, extruded cement boards, PC boards, glass, etc. Compatible with impact drivers. Drilling holes in porcelain tiles, extruded cement boards, PC boards, glass, etc.
    Width (mm)  (Hexagon shank S): 6.35  RoHS directive (corresponding to 10 substances)  Mass (g)  11  Cutting Tip Diameter (Φmm)  3.5  Effective Length (mm)  Overall Length (mm)  67 
    from S$15.99
    Min. 5 days
  25. M10 for bit granite
    Sanwa Kenma M10 for bit granite
    Screw type (M10) for 4-inch disc sander A drilling tool exclusively for granite used at construction sites.
    Effective Length (mm)  35  Finish Processing  Dry type  Mounting  M10  Product Type  Metal diamond  Abrasive Materials  granite 
    from S$119.90
    Min. 8 days
  26. Cross drill (for porcelain tile)
    DENSAN Cross drill (for porcelain tile)
    Drilling holes for porcelain tiles is OK. Drilling holes in porcelain tiles, extruded cement boards, PC boards, glass, etc. Compatible with impact drivers. Drilling holes in porcelain tiles, extruded cement boards, PC boards, glass, etc.
    Width (mm)  (Hexagon shank S): 6.35  RoHS directive (corresponding to 10 substances)  Mass (g)  11  Cutting Tip Diameter (Φmm)  4.8  Effective Length (mm)  Overall Length (mm)  67 
    from S$16.99
    Min. 5 days
  27. Cross drill (for porcelain tile)
    DENSAN Cross drill (for porcelain tile)
    Drilling holes for porcelain tiles is OK. Drilling holes in porcelain tiles, extruded cement boards, PC boards, glass, etc. Compatible with impact drivers. Drilling holes in porcelain tiles, extruded cement boards, PC boards, glass, etc.
    Width (mm)  (Hexagon shank S): 6.35  RoHS directive (corresponding to 10 substances)  Mass (g)  11  Cutting Tip Diameter (Φmm)  3.5  Effective Length (mm)  Overall Length (mm)  67 
    from S$15.99
    Min. 5 days
  28. Hexagonal Porcelain Tile Drill
    K.I. Drill Hexagonal Porcelain Tile Drill
    One-touch attachment to the charging driver with a hexagonal shaft shank (6.35 mm)! Efficient drilling with a unique angle design and good bite!
    from S$229.90
    Min. 6 days
  29. Drill bit for porcelain tile TR type
    UNIKA Drill bit for porcelain tile TR type
    Effective Length (mm)  65  Overall Length (mm)  100  Cutting Tip Diameter (Φmm)  5.3 
    from S$8.99
    Min. 6 days
  30. Cross drill (for porcelain tile)
    DENSAN Cross drill (for porcelain tile)
    Drilling holes for porcelain tiles is OK. Drilling holes in porcelain tiles, extruded cement boards, PC boards, glass, etc. Compatible with impact drivers. Drilling holes in porcelain tiles, extruded cement boards, PC boards, glass, etc.
    Width (mm)  (Hexagon shank S): 6.35  RoHS directive (corresponding to 10 substances)  Effective Length (mm)  11  Mass (g)  13  Cutting Tip Diameter (Φmm)  Overall Length (mm)  72 
    from S$19.99
    Min. 5 days
  31. M10 for bit marble
    Sanwa Kenma M10 for bit marble
    Screw type (M10) for 4-inch disc sander A drilling tool exclusively for marble used at construction sites.
    Effective Length (mm)  35  Finish Processing  Dry type  Product Type  Electroplated diamond  Mounting  M10  Abrasive Materials  Marble, artificial stone, FRP 
    from S$129.90
    Min. 8 days
  32. Knurled shaft drill bit for non-slip type
    KOMADRILL Knurled shaft drill bit for non-slip type
    There is little slip in the chuck part due to knurled shaft processing. By integrating the bit and the drill body, speedy drilling is possible. Compatible drills: For rotary drills. Porcelain tile. Kawara. Interior tiles. For drilling pilot holes in marble and pottery tiles. Ideal for drilling wo... Read More
    from S$9.89
    Min. 4 days
  33. Chuck type for bit granite
    Sanwa Kenma Chuck type for bit granite
    Chuck type for drill A drilling tool exclusively for granite used at construction sites.
    Effective Length (mm)  35  Mounting  Chuck type (Φ12 × 20mm)  Finish Processing  Dry type  Product Type  Metal diamond  Abrasive Materials  granite 
    from S$169.90
    Min. 8 days
  34. Hex Axis Carbide FRP / Glass Drill
    BIGMAN Hex Axis Carbide FRP / Glass Drill
    Stable drilling work is possible with a 4-flute, non-slip blade that uses a carbide tip. For drilling holes in glass, FRP, CFRP (carbon steel), etc.
    Number of Tips  Shaft Diameter  6.35 Hex axis  Shank  Hex axis  Surface Treatment  Titanium coating 
    from S$12.99
    Min. 7 days
  35. Bit marble chuck type
    Sanwa Kenma Bit marble chuck type
    Chuck type for drill A drilling tool exclusively for marble used at construction sites.
    Effective Length (mm)  35  Mounting  Chuck type (Φ12 × 20mm)  Finish Processing  Dry type  Product Type  Electroplated diamond  Abrasive Materials  Marble, artificial stone, FRP 
    from S$149.90
    Min. 8 days
  36. Hexagonal Porcelain Tile Drill
    K.I. Drill Hexagonal Porcelain Tile Drill
    One-touch mounting to a charging driver with a hexagonal shaft shank (6.35 mm)! Efficient drilling with a unique angle design and good bite! Porcelain tiles, tiles, roof tiles, marble * Compatible models: Impact driver (9.6V or higher), charging drill (9.6V or higher), electric drill (400W or lower)
    from S$139.90
    Min. 6 days
  37. X-LOCK + milling diamond
    BOSCH X-LOCK + milling diamond
    A diamond milling drill developed for the X-LOCK grinder. The tip is flat and effective for working on existing tiles. The diamonds on the sides reduce cracking of the tile during grinding. Revolutionary new-generation whetstone replacement system! Easy and reliable replacement of disc grinder ac... Read More
    Outer Diameter (Φmm)  125  Type of Sign  X-LOCK  Cutting Tip Diameter (Φmm)  20  Effective Length (mm)  35 
    from S$149.90
    Min. 5 days
  38. Gran Gear for Porcelain Tiles Sniper X Drill 6.35 Hexagonal Shaft
    Jinnoh Industrial Gran Gear for Porcelain Tiles Sniper X Drill 6.35 Hexagonal Shaft
    Surprising penetration even with hard porcelain tiles. Achieves a long life. The tip is hard to escape and slip when drilling. Brand Gran Gear products that pursue professional satisfaction. Even porcelain tiles with a hard cross blade at the tip can be drilled cleanly. Achieves amazing durabilit... Read More
    Recommended Rotation Speed (min -1 [rpm])  1000~1300  Shank Diameter (Φmm)  6.35  Shape of Shank  6.35 Hex axis  Cutting Edge Shape  Cross blade  Shank  Hex axis 
    from S$14.99
    Min. 7 days
  39. Charging screwdriver drill for tiles (6.35 hexagonal shaft)
    MIYANAGA Charging screwdriver drill for tiles (6.35 hexagonal shaft)
    Can be used with charging impact drills. By using a specially shaped carbide tip, tiles can be drilled smoothly. The polishing angle according to the cutting edge diameter realizes the most efficient drilling work. Machinability and durability are further improved by using water. Work material: t... Read More
    RoHS directive (corresponding to 10 substances)  Overall Length (mm)  110  Mass (g)  21  Trusco Part No.  400-3586  Blade Diameter (Φmm)  5.3  Shank Diameter (Φmm)  6.35  Effective Length (mm)  65  Material  Blade: Carbide tip  Suitable Model  Charging impact drill  Shank Shape  Hex axis 
    from S$11.99
    Min. 5 days
  40. X-LOCK + dry speed diamond
    BOSCH X-LOCK + dry speed diamond
    A diamond drill developed for the X-LOCK grinder. Revolutionary new-generation whetstone replacement system! Easy and reliable replacement of disc grinder accessories without tools! For drilling tiles and porcelain tiles. * Wear protective equipment such as protective goggles and a protective mas... Read More
    Outer Diameter (Φmm)  125  Type of Sign  X-LOCK 
    from S$97.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 44

Set Ascending Direction