All Category

For Wood

Woodworking is a tool used at work sites such as wood processing. We mainly deal with cutting tools such as drills for drilling and router bits used for chamfering. Drills for drilling range from shallow stop holes to penetration types. Some dowel hole marking punches and wood dowels that can be connected to each other by inserting them into the drilled holes can be combined. Products suitable for the materials used, such as those for bamboo and plastic, are available and can be selected according to the application.
View : Grid List
Filter

Items 1 - 40 of 968

Set Ascending Direction
  1. Short Drill Bit with Threaded Tip for Woodworking
    MonotaRO Short Drill Bit with Threaded Tip for Woodworking
    Ideal for drilling holes in boards and boards, the tip of the drill is a tip screw type, so smooth drilling is possible without pressing. General wood * Do not use for anything other than its intended purpose.
    Shank Diameter (Φmm)  6.35  Material  S45C  Tip Shape  Tip thread type 
    Rating:
    78%
    from S$5.29
    Min. 2 days
  2. Joint bearing with W bearing
    Dainissho Joint bearing with W bearing
    With the carbide blade, anyone can easily chamfer decora, plywood, wood, plastic, artificial marble, etc., and the finish is very beautiful. Since the bearing serves as a guide, you can freely chamfer curves, straight lines, inside, outside, and corners. Since the guide part is a special high-pre... Read More
    RoHS directive (corresponding to 10 substances)  Bearing outer diameter E (mm)  10  Blade diameter A (Φmm)  10  Dimension B (mm)  15  Shank length D (mm)  30  Shank diameter S (Φmm)  Part No.  Joint bearing with W bearing 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  3. Neo Sharp spare blade
    STAR-M Neo Sharp spare blade
    A spare blade for veneer tape cutters. The circular blade can be used 360 degrees. The circular blade can be used 360 degrees
    Trusco Part No.  421-3424  Mass (g)  Material  Alloy tool steel 
    from S$37.99
    Min. 4 days
  4. Woodworking bit Powerful 1-stage flash bit
    Dainissho Woodworking bit Powerful 1-stage flash bit
    Material  Carbide  Effective Length (mm)  20 
    from S$48.99
    Min. 2 days
  5. Triangular Short Bit
    STAR-M Triangular Short Bit
    Since the tip is not a screw type but a triangular tip type, it can be stopped where you want to stop by inserting the cone as much as you push it. When using with a drilling machine, please use this "tip triangle type" instead of the tip screw type. For shallow stop drilling
    Rating:
    86%
    from S$10.99
    Min. 2 days
  6. No.7 Impact Bit Short
    STAR-M No.7 Impact Bit Short
    By making the tip screw and marking blade smaller than the conventional drill, cutting resistance is suppressed and the battery lasts longer! Ideal for use with impact drivers. It makes the battery last longer and enables smooth drilling. For general wood
    Specification  For woodworking  Shank Diameter (Φmm)  Hex axis 6.35 
    Rating:
    93%
    from S$9.59
    Min. 2 days
  7. Bamboo Drill
    STAR-M Bamboo Drill
    Not only bamboo but also acrylic, vinyl chloride, hard rubber, leather, etc. can be drilled, making it ideal for stopping holes. Since it is an acute angle type, it is possible to make holes as much as the force is applied. Work Material: Wood, Hardwood, Bamboo, PVC, Acrylic, Hard Rubber, Leather... Read More
    Shank Diameter (Φmm)  (Hex axis) 6.35 
    Rating:
    96%
    from S$11.99
    Min. 2 days
  8. Marking Punch for Dowels
    SK (Niigata Seiki) Marking Punch for Dowels
    Accurately copy the center of the dowel hole. Please use for drilling marking when connecting dowels.
    Material  Steel 
    Rating:
    95%
    from S$5.99
    Min. 2 days
  9. Carbide Straight Bit
    Dainissho Carbide Straight Bit
    Great success as a tip knife for each manufacturer's stair ruler. For digging holes, grooving, cutting, etc. (The high-speed blade makes the end and bottom of the wood very beautiful.) * When processing aluminum, apply cutting oil (spray), etc. to the material and cutting edge. (Please use a ... Read More
    Rating:
    90%
    from S$29.99
    Min. 2 days
  10. Drill Bit with Threaded Tip for Woodworking
    MonotaRO Drill Bit with Threaded Tip for Woodworking
    Ideal for drilling holes in boards and boards, the tip of the drill is a tip screw type, so smooth drilling is possible without pressing. General wood * Do not use for anything other than its intended purpose.
    Shank Diameter (Φmm)  6.35  Material  S45C  Tip Shape  Tip thread type 
    Rating:
    83%
    from S$6.59
    Min. 2 days
  11. No.2 Combined Bit
    Onishi Mfg. No.2 Combined Bit
    Ideal for drilling holes in pillars. When used with an impact driver (12V or higher), the pitch of the lead-in screw is made finer and the thread is made smaller to reduce resistance and drilling up to Φ21mm is possible. For through holes in wood
    Rating:
    91%
    from S$10.99
    Min. 2 days
  12. Straight with guide bearing
    Dainissho Straight with guide bearing
    With the carbide blade, anyone can easily chamfer decora, plywood, wood, plastic, artificial marble, etc., and the finish is very beautiful. Since the bearing serves as a guide, you can freely chamfer curves, straight lines, inside, outside, and corners. Since the guide part is a special high-pre... Read More
    Rating:
    84%
    from S$39.99
    Min. 2 days
  13. No.4953 Kadokko (Protruding Parts Cutter)
    STAR-M No.4953 Kadokko (Protruding Parts Cutter)
    A cutter that cuts off the protruding part when attaching decorative tape or kiguchi tape to furniture, fittings, etc. It is used not only for decorative tapes, but also for cutting security films and dynoc films. Make sure to align the corners of furniture with the tape cutter and slide it back ... Read More
    Dimensions, Width W x Length x Height H  22×76×30mm  Material (Blade)  Ceramic  Material (Main Unit)  plastic 
    Rating:
    97%
    from S$48.99
    Min. 2 days
  14. Forstner Bit
    SK (Niigata Seiki) Forstner Bit
    It is easy to make blind holes, which is difficult with a hole saw. For blind hole processing of wood. (FB-26, FB-35, FB-40 are for attaching slide hinges.)
    Material  Carbon tool steel (SK) quenching 
    Rating:
    91%
    from S$19.99
    Min. 2 days
  15. Trimmer bit straight
    RELIEF Trimmer bit straight
    Using a carbide tip that boasts outstanding durability of the blade, it has excellent cutting power and a very beautiful finished surface, making it ideal for processing wood, decora, plywood, etc. Ideal for digging, grooving and cutting.
    Shape  Straight  Shank Diameter (Φmm) 
    Rating:
    75%
    from S$10.99
    Min. 2 days
  16. No.7 Impact Bit Middle
    STAR-M No.7 Impact Bit Middle
    For woodworking
    Shank Diameter (Φmm)  Hex axis 6.35 
    Rating:
    93%
    from S$11.99
    Min. 2 days
  17. No.22 6 Square Shaft Dowel Cone
    Onishi Mfg. No.22 6 Square Shaft Dowel Cone
    A bit with the effective length required to make a dowel hole. When the depth is reached, the stopper stops the drill from advancing and does not take extra rotation time, so the battery lasts longer and you can drill more holes on a single charge. With a stopper, you can drill holes of a certain... Read More
    RoHS directive (corresponding to 10 substances)  Maximum Drilling Depth (mm)  11.5 (Applicable dowel length 10mm)  Shank Diameter d (Φmm)  6.35 (hexagonal axis)  Chuck diameter (mm)  6.35 (hexagonal axis)  Overall Length (mm)  60  Shank  Hex axis 6.35mm 
    Rating:
    83%
    from S$11.99
    Min. 2 days
  18. Cobalt Woodworking Drill
    ALPEN Cobalt Woodworking Drill
    A wood drill with a heat resistant temperature of up to 250 degrees. Drilling work is possible from soft wood to hard wood. Work Material: Wood
    Material  Cobalt high speed (HSS-CO)  Suitable Model  Electric drill  Type  Round shank 
    Rating:
    95%
    from S$3.79
    Min. 2 days
  19. No.4 Drill Bit
    STAR-M No.4 Drill Bit
    Suitable for deep through holes It can be widely used from shallow holes to deep holes. For wood
    Rating:
    73%
    from S$22.99
    Min. 2 days
  20. Deck drill for wood deck
    STAR-M Deck drill for wood deck
    Wood deck materials (Urin, Jara, Ipe, Lophira alata, Seranganbatsu, Cypress, Yellow fern, Southern yellow, Pine, etc.) and hardwood with pilot holes will prevent wood cracking and screw neck breakage. In addition, pilot drilling and countersunk processing can be performed at the same time with th... Read More
    Head diameter (mm)  10  Applicable screw head diameter (mm)  10  Appropriate number of revolutions (rev / min)  3000 or less  Shank Diameter (Φmm)  Hex axis 6.35  Material  High speed steel  Suitable Tool  Impact driver, electric drill 
    Rating:
    86%
    from S$46.99
    Min. 2 days
  21. Trimmer Bit 12 pieces
    RELIEF Trimmer Bit 12 pieces
    The blade uses a carbide tip that boasts outstanding durability, has excellent cutting power, and has a very beautiful finished surface, making it ideal for processing materials such as wood, decora, and plywood. For electric routers and trimmers
    Shank Diameter (Φmm) 
    Rating:
    88%
    from S$64.99
    Min. 2 days
  22. No.7 Impact Bit Long
    STAR-M No.7 Impact Bit Long
    For woodworking
    Shank Diameter (Φmm)  Hex axis 6.35 
    Rating:
    88%
    from S$19.99
    Min. 2 days
  23. No.1 Short Bit Drill, for Woodworking
    Onishi Mfg. No.1 Short Bit Drill, for Woodworking
    Ideal for drilling holes in boards and boards. When used with an impact driver (12V or higher), the pitch of the lead-in screw is made finer and the thread is made smaller to reduce resistance and drilling up to Φ21mm is possible. The hexagonal shaft (6.35 mm) has two ball grooves, which can be u... Read More
    Rating:
    98%
    from S$9.49
    Min. 2 days
  24. No.600 Wave cutter
    STAR-M No.600 Wave cutter
    It is suitable not only for wood but also for drilling bamboo. Supports not only vertical holes but also various types of drilling such as continuous holes and rounded holes. The wavy blade shape reduces cutting resistance. For drilling holes in wood and bamboo
    Material to be cut  Wood and bamboo  Material  Ordinary steel 
    Rating:
    93%
    from S$35.99
    Min. 2 days
  25. Trimarbit Bose surface
    RELIEF Trimarbit Bose surface
    Using a carbide tip that boasts outstanding durability of the blade, it has excellent cutting power and a very beautiful finished surface, making it ideal for processing wood, decora, plywood, etc. Simple and soft decorative chamfering is possible.
    Shape  Bose surface  Shank Diameter (Φmm) 
    Rating:
    92%
    from S$10.99
    Min. 2 days
  26. Center One Shot Double Ended Bit Drill
    STAR-M Center One Shot Double Ended Bit Drill
    Equipped with a removable chuck in both directions, it can be easily attached and detached. Built in the drill / guide (commercially available iron drills can also be attached) The guide / guide tip fits into the screw mounting hole, allowing you to make a hole in the center of the countersunk ho... Read More
    Included Accessories  Double-ended bit (# 1, # 2) 
    Rating:
    98%
    from S$24.99
    Min. 2 days
  27. Earth drill for gardening
    STAR-M Earth drill for gardening
    Suitable for drilling pilot holes in piles. Suitable for drilling when fertilizing or watering. High rigidity due to manufacturing by carving from one steel material. Double groove design reduces soil clogging even with clay. For drilling holes in the soil. * Since it is different from the corres... Read More
    Shank Diameter (Φmm)  10 (three grooves)  Appropriate number of revolutions (rev / min)  1500 or less  Flute Length (mm)  240  Overall Length (mm)  330  Suitable Tool  Dedicated handle / electric drill  Material  Ordinary steel  Applicable Workpiece Materials  Rough soil, sand, clay 
    Rating:
    95%
    from S$16.99
    Min. 2 days
  28. No.6 Combined bit
    STAR-M No.6 Combined bit
    The length is between the short bit and the drill bit, and it supports a wide range from shallow holes to slightly deeper holes. For work to make through holes
    Specification  For woodworking 
    Rating:
    79%
    from S$11.99
    Min. 2 days
  29. Bose
    Dainissho Bose
    With the carbide blade, anyone can easily chamfer decora, plywood, wood, plastic, artificial marble, etc., and the finish is very beautiful. Since the bearing serves as a guide, you can freely chamfer curves, straight lines, inside, outside, and corners. Since the guide part is a special high-pre... Read More
    Material  Carbide  Specification  With roller 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  30. Joint payment long
    Dainissho Joint payment long
    With the carbide blade, anyone can easily chamfer decora, plywood, wood, plastic, artificial marble, etc., and the finish is very beautiful. Since the bearing serves as a guide, you can freely chamfer curves, straight lines, inside, outside, and corners. Since the guide part is a special high-pre... Read More
    RoHS directive (corresponding to 10 substances)  Bearing outer diameter E (mm)  10  Blade diameter A (Φmm)  10  Blade Diameter (Φmm)  10  Dimension B (mm)  25  Shank length D (mm)  30  Shank Diameter d (Φmm)  Shank diameter S (Φmm)  Trusco Part No.  796-5818  Material  Carbide  Part No.  Joint payment long 25 
    Rating:
    92%
    from S$45.99
    Min. 2 days
  31. House Earth Drill (Double Groove Type)
    STAR-M House Earth Drill (Double Groove Type)
    Suitable for drilling holes for burying pipes in greenhouses. High rigidity due to manufacturing by carving from one steel material. Double groove design reduces soil clogging even with clay. For drilling holes in the soil. * Since it is different from the corresponding shaft shape, it cannot be ... Read More
    Shank Diameter (Φmm)  10 (three grooves)  Appropriate number of revolutions (rev / min)  1500 or less  Screw Length (mm)  500  Overall Length (mm)  600  Suitable Tool  Electric drill  Material  Ordinary steel  Applicable Workpiece Materials  Rough soil, sand, clay 
    Rating:
    93%
    from S$48.99
    Min. 2 days
  32. Super Woodworking Drill
    AX BRAIN Super Woodworking Drill
    Next-generation, 4-flute super woodworking drill! Ideal for drilling woodwork such as electricity and plumbing! Woodworking drilling work.
    Overall Length (mm)  165  Number of Tips 
    Rating:
    78%
    from S$13.99
    Min. 2 days
  33. Corner Strong Extremely Short
    STAR-M Corner Strong Extremely Short
    The industry's shortest head 39.5 mm. Compact but strong body. Can drive up to 120 mm course thread. Impact driver 18V compatible.
    Appropriate number of revolutions (rev / min)  3000 or less  Shank Diameter (Φmm)  Hex axis 6.35  Suitable Tool  Impact driver, electric drill 
    Rating:
    93%
    from S$48.99
    Min. 2 days
  34. House earth drill (single groove type)
    STAR-M House earth drill (single groove type)
    Suitable for drilling holes in rough soil and sand. For drilling holes when burying pipes in greenhouses
    Shank Diameter (Φmm)  10 (three grooves)  Appropriate number of revolutions (rev / min)  1500 or less  Screw Length (mm)  500  Overall Length (mm)  600  Suitable Tool  Electric drill  Material  Ordinary steel 
    Rating:
    96%
    from S$43.99
    Min. 2 days
  35. No.70X hexagonal axis dowel cone
    STAR-M No.70X hexagonal axis dowel cone
    Ideal for embedding holes in cork. With a stopper, you can make holes at a certain depth. For drilling holes in wooden dowels, shelf dowels, buried trees, hidden nails, etc.
    Shank Diameter (Φmm)  Hex axis 6.35 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  36. No.75B hexagon shaft pilot hole
    STAR-M No.75B hexagon shaft pilot hole
    Since nails and screws enter along the pilot holes, it prevents wood cracking and finishes beautifully.
    Shank Diameter (Φmm)  Hex axis 6.35  Material  Ordinary steel (S55C) 
    Rating:
    96%
    from S$9.59
    Min. 2 days
  37. No.7 Long drill
    Onishi Mfg. No.7 Long drill
    Ideal for deep hole work For through holes in wood
    RoHS directive (corresponding to 10 substances)  Flute Length T (mm)  325  Overall Length L (mm)  400  Tip Shape  Round shank 
    Rating:
    95%
    from S$27.99
    Min. 2 days
  38. Kadoko Square type Improved type
    STAR-M Kadoko Square type Improved type
    When attaching decorative tape or kiguchi tape to furniture, fittings, etc., slide the corner back and forth to cut off the protruding part. It is also used to cut security films and dynoc films. For cutting cosmetic tape and security film * Since the groove is shallower than the normal square ty... Read More
    Width (mm)  22  Height (mm)  30  Overall Length (mm)  76  Material (Main Unit)  ABS resin  Material (Blade)  Ceramic  Type  Square type Improved type 
    Rating:
    91%
    from S$46.99
    Min. 2 days
  39. Joint payment DX
    Dainissho Joint payment DX
    With the carbide blade, anyone can easily chamfer decora, plywood, wood, plastic, artificial marble, etc., and the finish is very beautiful. Since the bearing serves as a guide, you can freely chamfer curves, straight lines, inside, outside, and corners. Since the guide part is a special high-pre... Read More
    RoHS directive (corresponding to 10 substances)  Material  Carbide 
    Rating:
    95%
    from S$45.99
    Min. 2 days
  40. Wood dowel drill
    SK (Niigata Seiki) Wood dowel drill
    You can easily make wooden dowels and corks that match the material. For drilling machines only. For making wooden dowels and corks
    Shank Diameter (Φmm)  6.35  Overall Length (mm)  62  Tip hardness  HRC41~45  Shank  Hex axis 6.35mm  Rotation Speed (min-1[rpm])  Proper/about 1000 or less  Material  S45C 
    Rating:
    63%
    from S$12.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 968

Set Ascending Direction