All Category

Drill Bits for Wood

View : Grid List
Filter

Items 1 - 40 of 596

Set Ascending Direction
  1. Short Drill Bit with Threaded Tip for Woodworking
    MonotaRO Short Drill Bit with Threaded Tip for Woodworking
    Ideal for drilling holes in boards and boards, the tip of the drill is a tip screw type, so smooth drilling is possible without pressing. General wood * Do not use for anything other than its intended purpose.
    Shank Diameter (Φmm)  6.35  Material  S45C  Tip Shape  Tip thread type 
    Rating:
    78%
    from S$5.29
    Min. 2 days
  2. Triangular Short Bit
    STAR-M Triangular Short Bit
    Since the tip is not a screw type but a triangular tip type, it can be stopped where you want to stop by inserting the cone as much as you push it. When using with a drilling machine, please use this "tip triangle type" instead of the tip screw type. For shallow stop drilling
    Rating:
    86%
    from S$10.99
    Min. 2 days
  3. No.7 Impact Bit Short
    STAR-M No.7 Impact Bit Short
    By making the tip screw and marking blade smaller than the conventional drill, cutting resistance is suppressed and the battery lasts longer! Ideal for use with impact drivers. It makes the battery last longer and enables smooth drilling. For general wood
    Specification  For woodworking  Shank Diameter (Φmm)  Hex axis 6.35 
    Rating:
    93%
    from S$9.59
    Min. 2 days
  4. Bamboo Drill
    STAR-M Bamboo Drill
    Not only bamboo but also acrylic, vinyl chloride, hard rubber, leather, etc. can be drilled, making it ideal for stopping holes. Since it is an acute angle type, it is possible to make holes as much as the force is applied. Work Material: Wood, Hardwood, Bamboo, PVC, Acrylic, Hard Rubber, Leather... Read More
    Shank Diameter (Φmm)  (Hex axis) 6.35 
    Rating:
    96%
    from S$11.99
    Min. 2 days
  5. Marking Punch for Dowels
    SK (Niigata Seiki) Marking Punch for Dowels
    Accurately copy the center of the dowel hole. Please use for drilling marking when connecting dowels.
    Material  Steel 
    Rating:
    95%
    from S$5.99
    Min. 2 days
  6. Drill Bit with Threaded Tip for Woodworking
    MonotaRO Drill Bit with Threaded Tip for Woodworking
    Ideal for drilling holes in boards and boards, the tip of the drill is a tip screw type, so smooth drilling is possible without pressing. General wood * Do not use for anything other than its intended purpose.
    Shank Diameter (Φmm)  6.35  Material  S45C  Tip Shape  Tip thread type 
    Rating:
    83%
    from S$6.59
    Min. 2 days
  7. No.2 Combined Bit
    Onishi Mfg. No.2 Combined Bit
    Ideal for drilling holes in pillars. When used with an impact driver (12V or higher), the pitch of the lead-in screw is made finer and the thread is made smaller to reduce resistance and drilling up to Φ21mm is possible. For through holes in wood
    Rating:
    91%
    from S$10.99
    Min. 2 days
  8. Forstner Bit
    SK (Niigata Seiki) Forstner Bit
    It is easy to make blind holes, which is difficult with a hole saw. For blind hole processing of wood. (FB-26, FB-35, FB-40 are for attaching slide hinges.)
    Material  Carbon tool steel (SK) quenching 
    Rating:
    91%
    from S$19.99
    Min. 2 days
  9. No.7 Impact Bit Middle
    STAR-M No.7 Impact Bit Middle
    For woodworking
    Shank Diameter (Φmm)  Hex axis 6.35 
    Rating:
    93%
    from S$11.99
    Min. 2 days
  10. No.22 6 Square Shaft Dowel Cone
    Onishi Mfg. No.22 6 Square Shaft Dowel Cone
    A bit with the effective length required to make a dowel hole. When the depth is reached, the stopper stops the drill from advancing and does not take extra rotation time, so the battery lasts longer and you can drill more holes on a single charge. With a stopper, you can drill holes of a certain... Read More
    RoHS directive (corresponding to 10 substances)  Maximum Drilling Depth (mm)  11.5 (Applicable dowel length 10mm)  Shank Diameter d (Φmm)  6.35 (hexagonal axis)  Chuck diameter (mm)  6.35 (hexagonal axis)  Overall Length (mm)  60  Shank  Hex axis 6.35mm 
    Rating:
    83%
    from S$11.99
    Min. 2 days
  11. Cobalt Woodworking Drill
    ALPEN Cobalt Woodworking Drill
    A wood drill with a heat resistant temperature of up to 250 degrees. Drilling work is possible from soft wood to hard wood. Work Material: Wood
    Material  Cobalt high speed (HSS-CO)  Suitable Model  Electric drill  Type  Round shank 
    Rating:
    95%
    from S$3.79
    Min. 2 days
  12. No.4 Drill Bit
    STAR-M No.4 Drill Bit
    Suitable for deep through holes It can be widely used from shallow holes to deep holes. For wood
    Rating:
    73%
    from S$22.99
    Min. 2 days
  13. Deck drill for wood deck
    STAR-M Deck drill for wood deck
    Wood deck materials (Urin, Jara, Ipe, Lophira alata, Seranganbatsu, Cypress, Yellow fern, Southern yellow, Pine, etc.) and hardwood with pilot holes will prevent wood cracking and screw neck breakage. In addition, pilot drilling and countersunk processing can be performed at the same time with th... Read More
    Head diameter (mm)  10  Applicable screw head diameter (mm)  10  Appropriate number of revolutions (rev / min)  3000 or less  Shank Diameter (Φmm)  Hex axis 6.35  Material  High speed steel  Suitable Tool  Impact driver, electric drill 
    Rating:
    86%
    from S$46.99
    Min. 2 days
  14. No.7 Impact Bit Long
    STAR-M No.7 Impact Bit Long
    For woodworking
    Shank Diameter (Φmm)  Hex axis 6.35 
    Rating:
    88%
    from S$19.99
    Min. 2 days
  15. No.1 Short Bit Drill, for Woodworking
    Onishi Mfg. No.1 Short Bit Drill, for Woodworking
    Ideal for drilling holes in boards and boards. When used with an impact driver (12V or higher), the pitch of the lead-in screw is made finer and the thread is made smaller to reduce resistance and drilling up to Φ21mm is possible. The hexagonal shaft (6.35 mm) has two ball grooves, which can be u... Read More
    Rating:
    98%
    from S$9.49
    Min. 2 days
  16. No.600 Wave cutter
    STAR-M No.600 Wave cutter
    It is suitable not only for wood but also for drilling bamboo. Supports not only vertical holes but also various types of drilling such as continuous holes and rounded holes. The wavy blade shape reduces cutting resistance. For drilling holes in wood and bamboo
    Material to be cut  Wood and bamboo  Material  Ordinary steel 
    Rating:
    93%
    from S$35.99
    Min. 2 days
  17. Center One Shot Double Ended Bit Drill
    STAR-M Center One Shot Double Ended Bit Drill
    Equipped with a removable chuck in both directions, it can be easily attached and detached. Built in the drill / guide (commercially available iron drills can also be attached) The guide / guide tip fits into the screw mounting hole, allowing you to make a hole in the center of the countersunk ho... Read More
    Included Accessories  Double-ended bit (# 1, # 2) 
    Rating:
    98%
    from S$24.99
    Min. 2 days
  18. Earth drill for gardening
    STAR-M Earth drill for gardening
    Suitable for drilling pilot holes in piles. Suitable for drilling when fertilizing or watering. High rigidity due to manufacturing by carving from one steel material. Double groove design reduces soil clogging even with clay. For drilling holes in the soil. * Since it is different from the corres... Read More
    Shank Diameter (Φmm)  10 (three grooves)  Appropriate number of revolutions (rev / min)  1500 or less  Flute Length (mm)  240  Overall Length (mm)  330  Suitable Tool  Dedicated handle / electric drill  Material  Ordinary steel  Applicable Workpiece Materials  Rough soil, sand, clay 
    Rating:
    95%
    from S$16.99
    Min. 2 days
  19. No.6 Combined bit
    STAR-M No.6 Combined bit
    The length is between the short bit and the drill bit, and it supports a wide range from shallow holes to slightly deeper holes. For work to make through holes
    Specification  For woodworking 
    Rating:
    79%
    from S$11.99
    Min. 2 days
  20. House Earth Drill (Double Groove Type)
    STAR-M House Earth Drill (Double Groove Type)
    Suitable for drilling holes for burying pipes in greenhouses. High rigidity due to manufacturing by carving from one steel material. Double groove design reduces soil clogging even with clay. For drilling holes in the soil. * Since it is different from the corresponding shaft shape, it cannot be ... Read More
    Shank Diameter (Φmm)  10 (three grooves)  Appropriate number of revolutions (rev / min)  1500 or less  Screw Length (mm)  500  Overall Length (mm)  600  Suitable Tool  Electric drill  Material  Ordinary steel  Applicable Workpiece Materials  Rough soil, sand, clay 
    Rating:
    93%
    from S$48.99
    Min. 2 days
  21. Super Woodworking Drill
    AX BRAIN Super Woodworking Drill
    Next-generation, 4-flute super woodworking drill! Ideal for drilling woodwork such as electricity and plumbing! Woodworking drilling work.
    Overall Length (mm)  165  Number of Tips 
    Rating:
    78%
    from S$13.99
    Min. 2 days
  22. Corner Strong Extremely Short
    STAR-M Corner Strong Extremely Short
    The industry's shortest head 39.5 mm. Compact but strong body. Can drive up to 120 mm course thread. Impact driver 18V compatible.
    Appropriate number of revolutions (rev / min)  3000 or less  Shank Diameter (Φmm)  Hex axis 6.35  Suitable Tool  Impact driver, electric drill 
    Rating:
    93%
    from S$48.99
    Min. 2 days
  23. House earth drill (single groove type)
    STAR-M House earth drill (single groove type)
    Suitable for drilling holes in rough soil and sand. For drilling holes when burying pipes in greenhouses
    Shank Diameter (Φmm)  10 (three grooves)  Appropriate number of revolutions (rev / min)  1500 or less  Screw Length (mm)  500  Overall Length (mm)  600  Suitable Tool  Electric drill  Material  Ordinary steel 
    Rating:
    96%
    from S$43.99
    Min. 2 days
  24. No.70X hexagonal axis dowel cone
    STAR-M No.70X hexagonal axis dowel cone
    Ideal for embedding holes in cork. With a stopper, you can make holes at a certain depth. For drilling holes in wooden dowels, shelf dowels, buried trees, hidden nails, etc.
    Shank Diameter (Φmm)  Hex axis 6.35 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  25. No.75B hexagon shaft pilot hole
    STAR-M No.75B hexagon shaft pilot hole
    Since nails and screws enter along the pilot holes, it prevents wood cracking and finishes beautifully.
    Shank Diameter (Φmm)  Hex axis 6.35  Material  Ordinary steel (S55C) 
    Rating:
    96%
    from S$9.59
    Min. 2 days
  26. No.7 Long drill
    Onishi Mfg. No.7 Long drill
    Ideal for deep hole work For through holes in wood
    RoHS directive (corresponding to 10 substances)  Flute Length T (mm)  325  Overall Length L (mm)  400  Tip Shape  Round shank 
    Rating:
    95%
    from S$27.99
    Min. 2 days
  27. Wood dowel drill
    SK (Niigata Seiki) Wood dowel drill
    You can easily make wooden dowels and corks that match the material. For drilling machines only. For making wooden dowels and corks
    Shank Diameter (Φmm)  6.35  Overall Length (mm)  62  Tip hardness  HRC41~45  Shank  Hex axis 6.35mm  Rotation Speed (min-1[rpm])  Proper/about 1000 or less  Material  S45C 
    Rating:
    63%
    from S$12.99
    Min. 2 days
  28. Countersunk drill (ordinary steel)
    STAR-M Countersunk drill (ordinary steel)
    The plate screw and dowel fits perfectly.
    Shaft Diameter  Hex axis 6.35  Suitable Model  Impact driver / electric drill  Material  Plain steel (S55C) plating finish 
    Rating:
    91%
    from S$24.99
    Min. 2 days
  29. Deck drill for wood deck
    STAR-M Deck drill for wood deck
    Replacement inner cone for dish drilling for wooden decks.
    Material  High speed steel  Suitable Tool  Impact driver, electric drill 
    Rating:
    89%
    from S$11.99
    Min. 2 days
  30. No.99X Hexagonal Corrugated Sheet
    STAR-M No.99X Hexagonal Corrugated Sheet
    The sharp tip of the cone makes it hard to slip, and the center of the hole is in the desired position. Make a hook hole in the corrugated sheet
    Flute Length (mm)  25  Overall Length (mm)  65  Shank Diameter (Φmm)  Hex axis 6.35 
    Rating:
    95%
    from S$11.99
    Min. 2 days
  31. No.58X High-speed hexagonal shaft countersink
    STAR-M No.58X High-speed hexagonal shaft countersink
    A higher-grade finish! Convenient because you can make pilot holes for screws, dish removal, and pilot holes for embedding at the same time! By removing the plate, the screw head fits neatly, resulting in a beautiful finish. Drilling pilot holes for wood and hard wood, and drilling countersunk an... Read More
    Shaft Diameter  Hex axis 6.35mm  Appropriate number of revolutions (rev / min)  3000  Material  High speed steel  Suitable Tool  Impact driver / electric drill 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  32. Hexagon Shaft Counterbore Drill
    RELIEF Hexagon Shaft Counterbore Drill
    It is possible to drill holes up to a depth of about 40 mm. Work agent: Convenient for wood, blind hole drilling, through hole, diagonal drilling, etc. of wood
    Shank Diameter (mm)  6.35  Overall Length (mm)  92  Material  Carbon steel  Blade Hardness  HRC45±2  Type  Only for forward rotation use 
    Rating:
    96%
    from S$9.59
    Min. 2 days
  33. Scale bit for woodwork Long No.10
    Onishi Mfg. Scale bit for woodwork Long No.10
    With scales at 30 mm intervals. As a guide for the depth of the hole. Compatible with impact drivers. No need to wrap tape. For woodworking
    RoHS directive (corresponding to 10 substances)  Chuck diameter (mm)  Hex axis 6.35  Shank Diameter d (Φmm)  Hex axis 6.35 
    Rating:
    60%
    from S$19.99
    Min. 2 days
  34. Plastic Bit
    STAR-M Plastic Bit
    Rating:
    77%
    from S$7.49
    Min. 2 days
  35. Short Bit for Woodworking
    trad Short Bit for Woodworking
    For drilling holes in wood, plywood, and control panels. Since the tip of the drill blade has a spiral shape with good bite, drilling can be done quickly. The finish of the machined surface is beautiful.
    Material  S45c / tip black plating 
    Rating:
    64%
    from S$7.39
    Min. 2 days
  36. Wood screw bit
    STAR-M Wood screw bit
    Material  Ordinary steel / resin 
    Rating:
    95%
    from S$7.99
    Min. 2 days
  37. No.5 Short bit
    STAR-M No.5 Short bit
    The tip screw type for shallow through holes allows the cone to enter smoothly with rotational force. For woodworking
    Rating:
    95%
    from S$10.99
    Min. 2 days
  38. No.5009 A little pilot hole & bit
    STAR-M No.5009 A little pilot hole & bit
    Pilot hole drilling, countersunk removal, and screw tightening are possible with this one. The pilot hole drill and bit are integrated. The sharp cutting edge does not slip!
    Shank Diameter (Φmm)  6.35  Overall Length (mm)  65  Pilot Hole Size (mm)  1.5 
    Rating:
    82%
    from S$16.99
    Min. 2 days
  39. No.99 Corrugated sheet
    STAR-M No.99 Corrugated sheet
    Iron drills have slippery tips, and wood drills are clogged with debris. Goodbye to such troubles. The sharp tip of the cone bites into the corrugated sheet so it does not slip. Quickly, by hand. The debris will also be removed cleanly.
    Overall Length (mm)  120  Flute Length (mm)  25 
    Rating:
    93%
    from S$9.79
    Min. 2 days
  40. No.3 Long Bit
    Onishi Mfg. No.3 Long Bit
    Ideal for deep hole work For through holes in wood
    RoHS directive (corresponding to 10 substances) 
    Rating:
    90%
    from S$19.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 596

Set Ascending Direction