All Category

Brazed-Tip Lathe Tool Bits

View : Grid List
Filter

Items 1 - 40 of 416

Set Ascending Direction
  1. Blade with cutting tool
    KOSHUHA PRECISION Blade with cutting tool
    RoHS directive (corresponding to 10 substances)  JIS Standard  67S type  Material  MV10 
    from S$109.90
    Min. 4 days
  2. 33-inch (Right Single-edged Bit)
    HICUT 33-inch (Right Single-edged Bit)
    JIS Standard  33 type 
    Rating:
    83%
    from S$16.99
    Min. 2 days
  3. 43 inch (Cut-off Bit)
    HICUT 43 inch (Cut-off Bit)
    JIS Standard  43 type 
    Rating:
    85%
    from S$17.99
    Min. 2 days
  4. Type 11 (Drilling Bit)
    HICUT Type 11 (Drilling Bit)
    JIS Standard  Type 11 
    Rating:
    87%
    from S$25.99
    Min. 2 days
  5. 21 type (parting tool)
    HICUT 21 type (parting tool)
    JIS Standard  21 type 
    Rating:
    70%
    from S$19.99
    Min. 2 days
  6. Type 39 (Right tip round Sumibite)
    HICUT Type 39 (Right tip round Sumibite)
    JIS Standard  Type 39 
    Rating:
    80%
    from S$14.99
    Min. 2 days
  7. Type 36 (tip round sword byte)
    HICUT Type 36 (tip round sword byte)
    JIS Standard  Type 36 
    Rating:
    73%
    from S$14.99
    Min. 2 days
  8. Type 34 (Left single-edged tool)
    HICUT Type 34 (Left single-edged tool)
    JIS Standard  34 type 
    Rating:
    87%
    from S$15.99
    Min. 2 days
  9. Type 13 (external thread cutting tool)
    HICUT Type 13 (external thread cutting tool)
    JIS Standard  Type 13 
    Rating:
    50%
    from S$24.99
    Min. 2 days
  10. 41 type (right facing byte)
    HICUT 41 type (right facing byte)
    JIS Standard  Type 41 
    Rating:
    70%
    from S$19.99
    Min. 2 days
  11. Type 11 (hole drilling tool)
    Sanwa Manufacturing Type 11 (hole drilling tool)
    Rough / general turning, flat cutting, shape cutting, copying lathe, milling
    JIS Standard  Type 11 
    Rating:
    87%
    from S$24.99
    Min. 2 days
  12. Carbide Blade Bit (Diligent Bit)
    Sanwa Manufacturing Carbide Blade Bit (Diligent Bit)
    It is a JIS standard product.
    Rating:
    87%
    from S$22.99
    Min. 2 days
  13. Carbide blade (tip-maru sword)
    Sanwa Manufacturing Carbide blade (tip-maru sword)
    Rating:
    80%
    from S$22.99
    Min. 2 days
  14. Carbide blade (right single blade)
    Sanwa Manufacturing Carbide blade (right single blade)
    Rating:
    100%
    from S$22.99
    Min. 2 days
  15. 40 type (left tip round sumi-byte)
    HICUT 40 type (left tip round sumi-byte)
    JIS Standard  40 type 
    Rating:
    60%
    from S$14.99
    Min. 2 days
  16. Carbide cutting tool (parting tool)
    Sanwa Manufacturing Carbide cutting tool (parting tool)
    JIS Standard  43 type  Material  M20 
    Rating:
    85%
    from S$25.99
    Min. 2 days
  17. Carbide blade (right single blade)
    Sanwa Manufacturing Carbide blade (right single blade)
    JIS Standard  33 type  Material  K10 
    Rating:
    70%
    from S$22.99
    Min. 2 days
  18. Type 35 (serious byte)
    HICUT Type 35 (serious byte)
    JIS Standard  35 type 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  19. Type 20 (flat byte)
    HICUT Type 20 (flat byte)
    Rating:
    85%
    from S$22.99
    Min. 2 days
  20. Type 15 (internal thread cutting tool)
    HICUT Type 15 (internal thread cutting tool)
    JIS Standard  15 type 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  21. Carbide cutting tool (parting tool)
    Sanwa Manufacturing Carbide cutting tool (parting tool)
    from S$24.99
    Min. 2 days
  22. Carbide blade (right single blade)
    Sanwa Manufacturing Carbide blade (right single blade)
    JIS Standard  33 type  Material  M20 
    from S$22.99
    Min. 2 days
  23. Tapping tool 42 type hole turning tool for turning
    KOSHUHA PRECISION Tapping tool 42 type hole turning tool for turning
    The steel type of the blade is for turning (NK-4 steel type), and the one that is most suitable for each cutting condition is used. It is a JIS standard product.
    JIS Standard  42 type  Hardness HRC (Blade)  64~67  Material (Tip)  NK4  Material (Shank)  S55C 
    from S$56.99
    Min. 2 days
  24. Blade with cutting edge
    Sanwa Manufacturing Blade with cutting edge
    It uses a material that has better high-temperature hardness and wear resistance than conventional high-speed steel.
    Rating:
    100%
    from S$45.99
    Min. 2 days
  25. Type 37 (Right Sumibite)
    HICUT Type 37 (Right Sumibite)
    JIS Standard  37 type  Right or Left Hand  Right 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  26. [General purpose] Carbide slotted parting tool 8mm square
    Mr. Meister [General purpose] Carbide slotted parting tool 8mm square
    Carbide slot air bite for parting off, ideal for cutting workpieces and grooving. A cutting tool with replaceable inserts designed for small lathes. The shank is 8 mm square and can be used with most models in the Mr. Meister / Small Machine Tool series. If the parting tip is also worn, the tip c... Read More
    Material  (Chip) Carbide  Shape  (Chip) box  RoHS directive (corresponding to 10 substances)  Shank  8mm square 
    from S$139.90
    Min. 2 days
  27. Cutting tool 52 type hole threading tool for turning
    KOSHUHA PRECISION Cutting tool 52 type hole threading tool for turning
    The steel type of the blade is for turning (NK-4 steel type), and the one that is most suitable for each cutting condition is used. It is a JIS standard product.
    JIS Standard  52 type  Hardness HRC (Blade)  64~67  Material (Tip)  NK4  Material (Shank)  S55C  Suitable Model  lathe 
    from S$46.99
    Min. 2 days
  28. Carbide cutting tool (parting tool)
    Sanwa Manufacturing Carbide cutting tool (parting tool)
    JIS Standard  43 type  Material  K10 
    Rating:
    80%
    from S$25.99
    Min. 2 days
  29. Carbide slotaway right single blade 8mm square
    Mr. Meister Carbide slotaway right single blade 8mm square
    A cutting tool for turning with a replaceable tip specially designed for small lathes. A cutting tool with excellent sharpness and cutting edge strength. Easy-to-use non-ferrous metal general-purpose type. It is a right single-edged bite of the general-purpose type cutting tool series that has a ... Read More
    RoHS directive (corresponding to 10 substances)  Shank  8mm square 
    Rating:
    100%
    from S$74.99
    Min. 2 days
  30. Carbide round throwaway boring tool
    Mr. Meister Carbide round throwaway boring tool
    A Φ3.175mm carbide round bar processed into a boring blade. For simple machining, drilling can be done from the end face without using a drill, and the pilot hole can be made smaller, which is convenient for micromachining. A set of carbide round bar tip, holder and wrench. The shank size is 10 m... Read More
    RoHS directive (corresponding to 10 substances)  Blade Diameter (Φmm)  3.175(1/8in)  Shank  8mm square 
    Rating:
    100%
    from S$87.99
    Min. 2 days
  31. Carbide blade (left one-blade)
    Sanwa Manufacturing Carbide blade (left one-blade)
    It is a versatile grade that can cut both steel and cast iron. It demonstrates excellent performance in machining difficult-to-cut materials such as stainless steel and heat-resistant steel, and machining with many unstable elements such as thread cutting and parting off.
    JIS Standard  34 type  Material  M20  ISO classification symbol  M20 
    from S$22.99
    Min. 2 days
  32. Type 42 (left facing byte)
    HICUT Type 42 (left facing byte)
    JIS Standard  42 type 
    Rating:
    70%
    from S$25.99
    Min. 2 days
  33. Cutting tool 13 type R single cutting tool for turning
    KOSHUHA PRECISION Cutting tool 13 type R single cutting tool for turning
    Hardness HRC (Blade)  64~67  Material (Tip)  NK4  Material (Shank)  S55C  JIS Standard  Type 13 
    from S$53.99
    Min. 2 days
  34. [General-purpose] Carbide slotaway straight blade 8mm square
    Mr. Meister [General-purpose] Carbide slotaway straight blade 8mm square
    A cutting tool for turning with a tip exchange type specially designed for small lathes such as the universal precision lathe Compact 7, which has a blade type with excellent sharpness and cutting edge strength, and a general-purpose type tip for steel that is easy to use. A straight sword-shaped... Read More
    RoHS directive (corresponding to 10 substances)  Shank  8mm square 
    from S$74.99
    Min. 2 days
  35. Cutting tool 53 type hail threading tool for turning
    KOSHUHA PRECISION Cutting tool 53 type hail threading tool for turning
    JIS Standard  53 type 
    from S$77.99
    Min. 2 days
  36. Carbide blade (left one-blade)
    Sanwa Manufacturing Carbide blade (left one-blade)
    from S$22.99
    Min. 2 days
  37. Cutting tool 22 type bale finishing tool for turning
    KOSHUHA PRECISION Cutting tool 22 type bale finishing tool for turning
    ● The steel type of the blade is for turning (NK-4 steel type), and the one that is most suitable for each cutting condition is used. ● JIS standard product.
    Hardness HRC (Blade)  64~67  Material (Tip)  NK4  Material (Shank)  S55C  JIS Standard  Type 22 
    Rating:
    20%
    from S$64.99
    Min. 2 days
  38. Carbide blade (right tip round corner)
    Sanwa Manufacturing Carbide blade (right tip round corner)
    JIS classification  39 type  JIS Standard  Type 39  Material  K10 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  39. Carbide blade (right facing tool)
    Sanwa Manufacturing Carbide blade (right facing tool)
    Rating:
    100%
    from S$29.99
    Min. 2 days
  40. Type 38 (left Sumibite)
    HICUT Type 38 (left Sumibite)
    JIS Standard  38 type 
    from S$24.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 416

Set Ascending Direction