All Category

Carbide Tipped Tool Bits

Carbide blades are tools that are used to drill holes in objects such as iron and castings. It is mostly used in the processing stage in factories. There are several types of cutting tools. Among them, cutting tools with carbide blades are often used for high-speed industrial cutting. This tool has a blade at the end and forms the blade before use. In general, it is difficult to grind the tip and the scenes where it is used are limited. However, since the cutting speed is greatly increased, it is recommended for those who want to shorten the cutting time.
View : Grid List
Filter

Items 1 - 40 of 303

Set Ascending Direction
  1. 33-inch (Right Single-edged Bit)
    HICUT 33-inch (Right Single-edged Bit)
    JIS Standard  33 type 
    Rating:
    83%
    from S$16.99
    Min. 2 days
  2. 43 inch (Cut-off Bit)
    HICUT 43 inch (Cut-off Bit)
    JIS Standard  43 type 
    Rating:
    85%
    from S$17.99
    Min. 2 days
  3. Type 11 (Drilling Bit)
    HICUT Type 11 (Drilling Bit)
    JIS Standard  Type 11 
    Rating:
    87%
    from S$25.99
    Min. 2 days
  4. 21 type (parting tool)
    HICUT 21 type (parting tool)
    JIS Standard  21 type 
    Rating:
    70%
    from S$19.99
    Min. 2 days
  5. Type 39 (Right tip round Sumibite)
    HICUT Type 39 (Right tip round Sumibite)
    JIS Standard  Type 39 
    Rating:
    80%
    from S$14.99
    Min. 2 days
  6. Type 36 (tip round sword byte)
    HICUT Type 36 (tip round sword byte)
    JIS Standard  Type 36 
    Rating:
    73%
    from S$14.99
    Min. 2 days
  7. Type 34 (Left single-edged tool)
    HICUT Type 34 (Left single-edged tool)
    JIS Standard  34 type 
    Rating:
    87%
    from S$15.99
    Min. 2 days
  8. Type 13 (external thread cutting tool)
    HICUT Type 13 (external thread cutting tool)
    JIS Standard  Type 13 
    Rating:
    50%
    from S$24.99
    Min. 2 days
  9. 41 type (right facing byte)
    HICUT 41 type (right facing byte)
    JIS Standard  Type 41 
    Rating:
    70%
    from S$19.99
    Min. 2 days
  10. Type 11 (hole drilling tool)
    Sanwa Manufacturing Type 11 (hole drilling tool)
    Rough / general turning, flat cutting, shape cutting, copying lathe, milling
    JIS Standard  Type 11 
    Rating:
    87%
    from S$24.99
    Min. 2 days
  11. Carbide Blade Bit (Diligent Bit)
    Sanwa Manufacturing Carbide Blade Bit (Diligent Bit)
    It is a JIS standard product.
    Rating:
    87%
    from S$22.99
    Min. 2 days
  12. Carbide blade (tip-maru sword)
    Sanwa Manufacturing Carbide blade (tip-maru sword)
    Rating:
    80%
    from S$22.99
    Min. 2 days
  13. Carbide blade (right single blade)
    Sanwa Manufacturing Carbide blade (right single blade)
    Rating:
    100%
    from S$22.99
    Min. 2 days
  14. 40 type (left tip round sumi-byte)
    HICUT 40 type (left tip round sumi-byte)
    JIS Standard  40 type 
    Rating:
    60%
    from S$14.99
    Min. 2 days
  15. Carbide cutting tool (parting tool)
    Sanwa Manufacturing Carbide cutting tool (parting tool)
    JIS Standard  43 type  Material  M20 
    Rating:
    85%
    from S$25.99
    Min. 2 days
  16. Carbide blade (right single blade)
    Sanwa Manufacturing Carbide blade (right single blade)
    JIS Standard  33 type  Material  K10 
    Rating:
    70%
    from S$22.99
    Min. 2 days
  17. Type 35 (serious byte)
    HICUT Type 35 (serious byte)
    JIS Standard  35 type 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  18. Type 20 (flat byte)
    HICUT Type 20 (flat byte)
    Rating:
    85%
    from S$22.99
    Min. 2 days
  19. Type 15 (internal thread cutting tool)
    HICUT Type 15 (internal thread cutting tool)
    JIS Standard  15 type 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  20. Carbide cutting tool (parting tool)
    Sanwa Manufacturing Carbide cutting tool (parting tool)
    from S$24.99
    Min. 2 days
  21. Carbide blade (right single blade)
    Sanwa Manufacturing Carbide blade (right single blade)
    JIS Standard  33 type  Material  M20 
    from S$22.99
    Min. 2 days
  22. Type 37 (Right Sumibite)
    HICUT Type 37 (Right Sumibite)
    JIS Standard  37 type  Right or Left Hand  Right 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  23. [General purpose] Carbide slotted parting tool 8mm square
    Mr. Meister [General purpose] Carbide slotted parting tool 8mm square
    Carbide slot air bite for parting off, ideal for cutting workpieces and grooving. A cutting tool with replaceable inserts designed for small lathes. The shank is 8 mm square and can be used with most models in the Mr. Meister / Small Machine Tool series. If the parting tip is also worn, the tip c... Read More
    Material  (Chip) Carbide  Shape  (Chip) box  RoHS directive (corresponding to 10 substances)  Shank  8mm square 
    from S$139.90
    Min. 2 days
  24. Carbide cutting tool (parting tool)
    Sanwa Manufacturing Carbide cutting tool (parting tool)
    JIS Standard  43 type  Material  K10 
    Rating:
    80%
    from S$25.99
    Min. 2 days
  25. Carbide slotaway right single blade 8mm square
    Mr. Meister Carbide slotaway right single blade 8mm square
    A cutting tool for turning with a replaceable tip specially designed for small lathes. A cutting tool with excellent sharpness and cutting edge strength. Easy-to-use non-ferrous metal general-purpose type. It is a right single-edged bite of the general-purpose type cutting tool series that has a ... Read More
    RoHS directive (corresponding to 10 substances)  Shank  8mm square 
    Rating:
    100%
    from S$74.99
    Min. 2 days
  26. Carbide round throwaway boring tool
    Mr. Meister Carbide round throwaway boring tool
    A Φ3.175mm carbide round bar processed into a boring blade. For simple machining, drilling can be done from the end face without using a drill, and the pilot hole can be made smaller, which is convenient for micromachining. A set of carbide round bar tip, holder and wrench. The shank size is 10 m... Read More
    RoHS directive (corresponding to 10 substances)  Blade Diameter (Φmm)  3.175(1/8in)  Shank  8mm square 
    Rating:
    100%
    from S$87.99
    Min. 2 days
  27. Carbide blade (left one-blade)
    Sanwa Manufacturing Carbide blade (left one-blade)
    It is a versatile grade that can cut both steel and cast iron. It demonstrates excellent performance in machining difficult-to-cut materials such as stainless steel and heat-resistant steel, and machining with many unstable elements such as thread cutting and parting off.
    JIS Standard  34 type  Material  M20  ISO classification symbol  M20 
    from S$22.99
    Min. 2 days
  28. Type 42 (left facing byte)
    HICUT Type 42 (left facing byte)
    JIS Standard  42 type 
    Rating:
    70%
    from S$25.99
    Min. 2 days
  29. [General-purpose] Carbide slotaway straight blade 8mm square
    Mr. Meister [General-purpose] Carbide slotaway straight blade 8mm square
    A cutting tool for turning with a tip exchange type specially designed for small lathes such as the universal precision lathe Compact 7, which has a blade type with excellent sharpness and cutting edge strength, and a general-purpose type tip for steel that is easy to use. A straight sword-shaped... Read More
    RoHS directive (corresponding to 10 substances)  Shank  8mm square 
    from S$74.99
    Min. 2 days
  30. Carbide blade (left one-blade)
    Sanwa Manufacturing Carbide blade (left one-blade)
    from S$22.99
    Min. 2 days
  31. Carbide blade (right tip round corner)
    Sanwa Manufacturing Carbide blade (right tip round corner)
    JIS classification  39 type  JIS Standard  Type 39  Material  K10 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  32. Carbide blade (right facing tool)
    Sanwa Manufacturing Carbide blade (right facing tool)
    Rating:
    100%
    from S$29.99
    Min. 2 days
  33. Type 38 (left Sumibite)
    HICUT Type 38 (left Sumibite)
    JIS Standard  38 type 
    from S$24.99
    Min. 5 days
  34. Carbide blade (left one-blade)
    Sanwa Manufacturing Carbide blade (left one-blade)
    JIS Standard  34 type  Material  K10 
    from S$22.99
    Min. 2 days
  35. Brazing byte
    Mitsubishi Materials Brazing byte
    JIS Standard  33 type 
    from S$37.99
    Min. 2 days
  36. Slotter byte
    SANWA Slotter byte
    It uses a material that has better high-temperature hardness and wear resistance than conventional high-speed steel.
    Suitable Model  Slotter machine 
    from S$129.90
    Min. 63 days
  37. Brazing byte
    Mitsubishi Materials Brazing byte
    Rating:
    100%
    from S$48.99
    Min. 4 days
  38. Carbide blade (right tip round corner)
    Sanwa Manufacturing Carbide blade (right tip round corner)
    from S$25.99
    Min. 2 days
  39. Carbide blade (right tip round corner)
    Sanwa Manufacturing Carbide blade (right tip round corner)
    It is a JIS standard product.
    Material  M20  Abrasive Materials  Stainless steel etc.  JIS Standard  Type 39 
    from S$22.99
    Min. 2 days
  40. Carbide edge tool (left corner tool)
    Sanwa Manufacturing Carbide edge tool (left corner tool)
    JIS Standard  38 type 
    from S$29.99
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 303

Set Ascending Direction