All Category

Tool Blanks

A finished tool is a tool called a tool that is heat treated with a single material. Rather than using as it is, it can be used by polishing squares, plates, round tools, etc. according to the intended use and how to fix the lathe, etc., holder and tool set, grooving and parting off You can see a lineup of tools such as tool holders. The material is made of high-speed steel, also called high-speed steel, or has high hardness and machinability. There are various sizes such as total length and height, so it is necessary to select the one that suits the application.
View : Grid List
Filter

Items 1 - 40 of 105

Set Ascending Direction
  1. Completion byte Square byte
    MonotaRO Completion byte Square byte
    This is the point! 1. The base material is Swedish steel, which is said to be the best high-speed steel in the world. 2. It is said that heat treatment of Heiss is difficult, but it is performed at a heat treatment factory that specializes in Heiss and boasts a history of 50 years. 3. Polishing i... Read More
    Material  SKH57 
    Rating:
    94%
    from S$19.99
    Min. 2 days
  2. High speed solid
    Mr. Meister High speed solid
    Shank  8mm square  Material  Heiss 
    Rating:
    91%
    from S$48.99
    Min. 2 days
  3. Stick byte
    SUPER TOOL Stick byte
    Hardness  HRC66~68  Material  SKH57 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  4. Completion byte
    ASSAB Completion byte
    Made from Swedish pure high-speed steel, it is carefully hardened and tempered, and has a structure consisting of a uniform arrangement of extremely fine particles, resulting in extremely high hardness (HRC68-69) and machinability. It is a typical high-quality finished bite that demonstrates.
    Hardness HRC  68~69  Material  Cobalt high speed steel 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  5. The Cutting Bit
    SUPER TOOL The Cutting Bit
    For grooving and parting off.
    Hardness  HRC66~68  JIS classification  S type  Material  High speed steel (SKH57) 
    Rating:
    60%
    from S$53.99
    Min. 2 days
  6. Completion byte Sticky byte
    KOSHUHA PRECISION Completion byte Sticky byte
    Material  NK4 
    Rating:
    87%
    from S$39.99
    Min. 2 days
  7. Completion byte Round byte
    KOSHUHA PRECISION Completion byte Round byte
    Rating:
    84%
    from S$14.99
    Min. 2 days
  8. Finishing Square Bits (inch)
    TOKO Finishing Square Bits (inch)
    High Co, high V, molybdenum-based high-speed. Has excellent wear resistance.
    Material  SKH57 equivalent 
    from S$25.99
    Min. 2 days
  9. Board bite
    KOSHUHA PRECISION Board bite
    Rating:
    100%
    from S$53.99
    Min. 4 days
  10. Complete Bit
    ASSAB Complete Bit
    Made from Swedish pure high-speed steel, it is carefully hardened and tempered, and has a structure consisting of a uniform arrangement of extremely fine particles, resulting in extremely high hardness (HRC68-69) and machinability. It is a typical high-quality finished bite that demonstrates.
    Material  Cobalt high speed steel 
    Rating:
    90%
    from S$37.99
    Min. 2 days
  11. Completion byte Square byte
    KOSHUHA PRECISION Completion byte Square byte
    Dimension Tolerance (mm)  0 to -0.15 (dimensions W and H)  Height (mm)  10  Dimension W (mm)  10  Width (mm)  10  Dimension H (mm)  10  Size  Metric dimensions  Material  NK4 
    Rating:
    100%
    from S$64.99
    Min. 2 days
  12. Completion byte JIS1 type corner
    Sanwa Manufacturing Completion byte JIS1 type corner
    It uses a material that has better high-temperature hardness and wear resistance than conventional high-speed steel. It demonstrates its superiority in difficult cutting processes. It is a JIS standard product.
    JIS Standard  Type 1  Suitable Model  lathe 
    from S$32.99
    Min. 2 days
  13. Completion byte Square byte
    KOSHUHA PRECISION Completion byte Square byte
    Dimension Tolerance (mm)  0 to -0.12 (dimensions W and H)  Width (mm)  Height (mm)  Size  Metric dimensions  Material  NK4 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  14. Completion byte Sticky byte
    KOSHUHA PRECISION Completion byte Sticky byte
    Dimension L (mm)  115  Dimension H (mm)  15.9  Dimension W (mm) 
    from S$58.99
    Min. 2 days
  15. Completion byte Square byte
    KOSHUHA PRECISION Completion byte Square byte
    Mass (kg)  0.1 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  16. Completion byte Square byte
    KOSHUHA PRECISION Completion byte Square byte
    Dimension Tolerance (mm)  0 to -0.18 (dimensions W and H)  Height (mm)  12  Dimension W (mm)  12  Dimension H (mm)  12  Width (mm)  12  Size  Metric dimensions  Material  NK4 
    from S$77.99
    Min. 2 days
  17. Completion byte Square byte
    KOSHUHA PRECISION Completion byte Square byte
    Height (mm)  12.7  Width (mm)  12.7  Material  NK4 
    from S$69.99
    Min. 2 days
  18. Completion byte Square byte
    KOSHUHA PRECISION Completion byte Square byte
    from S$37.99
    Min. 2 days
  19. Drilling through a bite (with 2 replaceable blade tips)
    SAKAI MACHINE TOOL Drilling through a bite (with 2 replaceable blade tips)
    A type of bite that replaces the tip. Basically there is no need to polish the bite.
    Included Accessories  Tool holder, 2 cutting tips, handle  Suitable Model  ML210、ML360 
    Rating:
    90%
    from S$149.90
    Min. 2 days
  20. Completion byte
    SUPER TOOL Completion byte
    By freely cutting the cutting tool, it is possible to cut the outer diameter of the workpiece as well as to process R and the like.
    Hardness  HRC66~68  Material  High speed steel (SKH57) 
    from S$27.99
    Min. 4 days
  21. Completion byte Sticky byte
    KOSHUHA PRECISION Completion byte Sticky byte
    RoHS directive (corresponding to 10 substances)  Material  MV10 
    Rating:
    100%
    from S$48.99
    Min. 4 days
  22. Completion byte Square byte
    KOSHUHA PRECISION Completion byte Square byte
    from S$22.99
    Min. 2 days
  23. Right-finishing throwaway tool (with 2 replaceable blade tips)
    SAKAI MACHINE TOOL Right-finishing throwaway tool (with 2 replaceable blade tips)
    A type of bite that replaces the tip. Basically there is no need to polish the bite.
    Shank length (mm)  80  Shank Square Size (mm)  Suitable Model  ML210、ML360 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  24. Completion byte Round byte
    KOSHUHA PRECISION Completion byte Round byte
    Tolerance D (mm)  0~-0.022  RoHS directive (corresponding to 10 substances)  Outer Diameter D (Φmm)  Material  MV10 
    from S$37.99
    Min. 2 days
  25. Completion byte Round byte
    KOSHUHA PRECISION Completion byte Round byte
    Tolerance D (mm)  0~-0.022  Outer Diameter D (Φmm)  10  Material  MV10 
    from S$45.99
    Min. 4 days
  26. Completion byte Square byte
    KOSHUHA PRECISION Completion byte Square byte
    Height (mm)  6.35  Width (mm)  6.35  Material  NK4 
    from S$29.99
    Min. 3 days
  27. Completion byte Square byte
    KOSHUHA PRECISION Completion byte Square byte
    Width (mm)  19.05  Dimension W (mm)  19.05  Height (mm)  19.05  Dimension H (mm)  19.05 
    from S$259.90
    Min. 4 days
  28. JIS5 type stick byte
    Sanwa Manufacturing JIS5 type stick byte
    It is a JIS standard product.
    Suitable Model  lathe  JIS Standard  Type 5 
    from S$43.99
    Min. 2 days
  29. Completion byte Square byte
    KOSHUHA PRECISION Completion byte Square byte
    RoHS directive (corresponding to 10 substances)  Width (mm)  9.53  Height (mm)  9.53  Material  NK4 
    from S$43.99
    Min. 4 days
  30. Togari tip throwaway tool (with 2 replacement blade tips)
    SAKAI MACHINE TOOL Togari tip throwaway tool (with 2 replacement blade tips)
    A type of bite that replaces the tip. Basically there is no need to polish the bite.
    Included Accessories  Tool holder, 2 cutting tips, handle  Suitable Model  ML210、ML360 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  31. Completion byte Square byte
    KOSHUHA PRECISION Completion byte Square byte
    RoHS directive (corresponding to 10 substances)  Dimension W (mm)  Dimension H (mm) 
    Rating:
    100%
    from S$22.99
    Min. 4 days
  32. Completion byte Square byte
    KOSHUHA PRECISION Completion byte Square byte
    Height (mm)  10  Dimension H (mm)  10  Dimension W (mm)  10  Width (mm)  10 
    from S$45.99
    Min. 2 days
  33. Completion byte Round byte
    KOSHUHA PRECISION Completion byte Round byte
    Tolerance D (mm)  0~-0.018  Outer Diameter D (Φmm)  Material  MV10 
    Rating:
    40%
    from S$24.99
    Min. 4 days
  34. Completion byte
    KOSHUHA PRECISION Completion byte
    from S$25.99
    Min. 4 days
  35. Complete Bit
    ASSAB Complete Bit
    Made from Swedish pure high-speed steel, it is carefully hardened and tempered, and has a structure consisting of a uniform arrangement of extremely fine particles, resulting in extremely high hardness (HRC68-69) and machinability. It is a typical high-quality finished bite that demonstrates.
    Material  Cobalt high speed steel 
    Rating:
    100%
    from S$19.99
    Min. 5 days
  36. Completion bite Flat, plate bite
    KOSHUHA PRECISION Completion bite Flat, plate bite
    Dimension W (mm) 
    from S$69.99
    Min. 4 days
  37. Completion byte Square byte
    KOSHUHA PRECISION Completion byte Square byte
    Height (mm)  15.88  Dimension W (mm)  15.88  Dimension H (mm)  15.88  Width (mm)  15.88 
    from S$149.90
    Min. 4 days
  38. Stick byte
    KOSHUHA PRECISION Stick byte
    from S$48.99
    Min. 4 days
  39. Completion byte Round byte
    KOSHUHA PRECISION Completion byte Round byte
    Tolerance D (mm)  0~-0.018  RoHS directive (corresponding to 10 substances)  Outer Diameter D (Φmm)  Material  MV10 
    from S$14.99
    Min. 4 days
  40. Completion bite Flat, plate bite
    KOSHUHA PRECISION Completion bite Flat, plate bite
    Dimension W (mm) 
    from S$48.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 105

Set Ascending Direction